Magnet Clips
Other Related Pages
- MonotaRO Pin magnet super strong steelA small but super strong and luxurious steel pin type magnet that uses neo magnets. For sandwiching paper in whiteboards, steel bulletins, steel cabinets, etc. * Do not use in places where magnetism is disliked, such as precision machinery, computer equipment, and storage media. * To prevent rust... Read MoreMain Unit Dimensions, Diameter x Height H (Φmm x mm) 12×16 Maximum Sheets of Holding Approx. 15 Material Body: Steel, Magnet: Neo magnet Feature Super strong Color metallic
- Lion Office Products Magnet clipStrong steel "springs" and "magnets" hold the document in place. It is useful in various situations such as around desks, lockers, cash registers, and refrigerators at home. For steel products such as refrigerators, cash registers, desks, and lockers.Material (Surface Finish) Chrome plating finish Feature Powerful Material (Magnet) Rubber magnet (anisotropic) Material Steel Material (Main Unit) Steel plate, steel wire Specification With back magnet
- KOKUYO Magnet ClipThe variety of colors and sizes is attractive, from about 50 sheets with a mouth width of 31 mm to a size that can hold 180 sheets with a mouth width of 56 mm. Hold thick documents and tools and fix them firmly.
- SONiC Magnet clip simple (blister pack)Realized low price with reliable quality and high quality design.Material Steel
- MagX Magnet ClipA strong steel magnet clip. You can stop thick documents and booklets.Material Body: Steel, Magnet: Ferrite magnet Specification Magnet type Color Silver
- TRUSCO Magnet metal clipA steel clip with a strong magnet. It has excellent durability and can hold documents securely. It is useful for installing specifications, instructions, etc. at the work site, and is convenient for organizing documents and posting materials in the office.Feature Powerful Color Silver
- Crown Office Supplies New magnet clipThe magnetic force and the pinching force are super strong.RoHS directive (corresponding to 10 substances) Correspondence Material Iron Feature Super strong
- PLUS (Stationey) Color magnet clipA magnetic clip that is convenient for office whiteboards, cabinets, and home refrigerators. Useful for sandwiching documents, school prints, recipes, notes, messages, and photos. In addition to paper, it can be used as a substitute for hooks and can be widely used depending on the idea. It is ma... Read MoreMagnetic flux density 100mT (average value)
- MonotaRO Clip Magnet TypeSince the back side is a magnet, you can easily attach and remove the paper with one hand by sticking it on the steel side. * Avoid using in direct sunlight, places with high temperature and humidity, and outdoors. It may cause discoloration, deformation, or peeling. * Avoid using it in places wh... Read MoreDimensions, Width W x Length L x Thickness (mm) 35×45×18 Type Anisotropic magnet clip Color Blue Material ABS resin, ferrite magnet Maximum Sheets of Holding 10 sheets of A4 copy paper Load capacity (g) 500
- SONiC Mini magnet clipApproximately 40 binding sheetsTip Width (mm) 21 Holding Power Approximately 40 binding sheets Material PS Steel Main Materials PS Steel
- OHTO Powerful MagneStrong pinching force. Since it is a magnet, it is easy to remove.
- PLUS (Stationey) Magnet clip hold. WideWide type of hold. Magnet that does not slip off with "magnet + rubber". "High-performance wide size" magnet clip keeps about 130 sheets of A4 copy paper firmly. With the fusion of "wide bar" and "strong clip", it doesn't bend to the edge of the paper a... Read MoreDimensions (width x depth x height) (mm) 123×30×46 Maximum Sheets of Holding Approx. 130
- TRUSCO Magnetic memo clipHolds 1 to 10 sheets of copy paper. The slot has no steps, so you can insert and remove notes smoothly with one hand. Uses a neodymium magnet and is thin and compact. No metal parts are used inside, so it will not damage the paper. You can also insert additional notes. You can remove the memo by ... Read MoreMass (g) 11 magnet used Neodymium magnet Width (mm) 30 Height (mm) 40
- SANKEI KIKOM Color Magnet ClipA clip with a strong magnet. You can easily clip notes to your office desk or home refrigerator.Material Iron / PE Feature Powerful
- PLUS (Stationey) Magnet Clip HOLD"Magnet + rubber" magnet that does not slip off, hold. Hold mounted on the back. Rubber (rubber material) fits the steel surface. Even if you sandwich a thick document, it will prevent it from slipping off the wall surface. With a round shape that is soft around the hands, it does not h... Read MoreSpecification With blisterfrom S$6.59Min. 2 days
- KOKUYO Super strong color magnet (pin type)A magnet that is super strong but easy to remove. Pin type that does not interfere with the bulletin board. You can remove it lightly by pinching and tilting it. Even if it is small, it uses a super strong magnet so it can be held firmly. The plastic part and magnet part can be separated at the t... Read MoreMaterial Plastic part / R-PS
- PLUS (Stationey) Magnet clipA magnet clip with a simple and timeless design. Contains 20 pieces that can be used a lot. The clip width is 30 mm. A magnetic clip that is convenient for office whiteboards, cabinets, and home refrigerators. Useful for sandwiching documents, school prints, recipes, notes, messages, and photos. ... Read MoreMagnetic flux density 35mT (average value) Color Silver Material Iron, nickel plating, ferrite magnet Clip Width (mm) 30
- MagX Petite mug clipA compact and easy-to-use magnet clip. Holds 1 to 20 sheets of A4 copy paper.Maximum Sheets of Holding (A4 copy paper) Approximately 30 sheets Magnetic flux density (Surface) 1300G 2018 Trusco page 10 0650 Mass (g) 12 Width (mm) 17 Attracting Force (N) 17.65 N Height (mm) 22 Thickness (mm) 27 Trusco Part No. 829-3934 Material Body: ABS, steel, magnet: ferrite magnet Specification Magnet type Color White
- TRUSCO One-touch paper holderSimply insert the paper into the holder and the paper will be fixed and can be posted. To remove it, simply lift the paper and it will come off easily. Since it has a magnet, it can be attached not only to whiteboards but also to other steel products. It can also be mounted on the wall with the i... Read MoreMaximum Sheets of Holding 10 sheets of A4 paper Color White Included Accessories Wood screw
- JOINTEX Magnet clipKeeps thick documents firmly! Standard magnet clip! Since the magnet part and the main body have eyelets, it is difficult to remove the magnet!Material Iron (nickel chrome plating) Specification JOINTEX original Color (Body) Silverfrom S$3.19Min. 2 days
- OHTO Memo clip post number Magnet typeA4 to B4 notices (3 to 5 sheets), circulation documents, pamphlets, leaflets, etc. can be easily and securely fastened by simply inserting them. Comes with a protective sheet that does not damage the mounting surface.Dimensions, Width W x Length L x Thickness (mm) 33×150×15 Mass (g) 45
- Mitsuya Magnet Clip CubitsA small but powerful magnet clip. Excellent pinching force and magnetic force.from S$6.79Min. 2 days
- SONiC Magnet clip barA magnet clip that is wide and can display documents neatly. The edges of the bulletin board do not turn over and can be posted neatly Holds 30 sheets. Tepla can be attached (6 to 12 mm width).Tip Width (mm) 150 Material (Main Unit) ABSfrom S$4.49Min. 2 days
- OHTO Memo clip color magnetYou can insert notes with one hand and pull them out with one hand. Holds 1 to 8 sheets of copy paper. There is no step in the insertion slot, and memos can be inserted smoothly. Since no metal parts are used inside, it will not damage the memo. Comes with a protective sheet that does not damage ... Read MoreMass (g) 15 Type Anisotropic magnet clip Dimensions, Height x Width (mm) 42×31
- MagX Magnet hybrid clipThe tip of the clip has a non-slip silicone that securely binds slippery items such as clear holders and clear files to prevent them from falling. High-performance non-slip rubber [R-FIX(R)] is also used for the magnet part to prevent it from slipping off. Made of polycarbonate and stainless stee... Read MoreSpecification Magnet type
- PLUS (Stationey) Magnet clip hold"Magnet + rubber" magnet and hold that won't slip off. Hold mounted on the back. Rubber (rubber material) fits the steel surface. Even if you sandwich a thick document, it prevents it from slipping off the wall surface and keeps about 130 sheets of A4 copy paper firmly. With a round... Read MoreSpecification Boxed
- TRUSCO Resin magnet clipSince the back side of the clip uses a strong magnet sheet, it adheres strongly and the steel surface is not scratched. You can insert 80 sheets of A4 copy paper.Mass (g) 40 Dimensions, Height x Width (mm) 50×70 Trusco Part No. 784-7807 Number of Binding Sheets 80 Color Black Feature Powerful
- TRUSCO Magnet clipColor Silver Mass (g) 40 Width (mm) 26 Height (mm) 42 Trusco Part No. 856-6860from S$6.59Min. 2 days
- SONiC Magnet clip tagSlim type magnet clip. Ideal for postcards and message memos. Compact size, easy to fit anywhere on the steel surface! You can attach a title label and classify (up to 12 mm wide). Holds about 10 sheets of copy paper.Tip Width (mm) 13 Material (Main Unit) ABSfrom S$5.39Min. 2 days
- MagX Magnet paper holderYou can quickly hold the paper with one hand. Holds 1 to 22 sheets of A4 copy paper. The holder can be used upside down.Maximum Sheets of Holding (A4 copy paper) Approximately 20 sheets Magnetic flux density (Surface) 1000G Height (mm) 17 Attracting Force (N) 24.52 N Mass (g) 27 Trusco Part No. 334-0066 Thickness (mm) 43 Width (mm) 44 Material Body: ABS, steel, magnet: ferrite magnet Specification Magnet type Color White
- SMARTVALUE Magnet clip (plastic)Plastic type magnet clip !! Concave shape that is easy to pinch. With yoke plate. , With a protective film that is not easily scratched.Tip Width (mm) 25 Outer Dimensions, Length x Width x Thickness (mm) 40×25×23 Number of Binding Sheets About 60 sheets Material Body: ABS resin, Spring: Stainless steel Product Type Business packfrom S$26.99Min. 2 days
- Mitsuya Plastic magnet clip smallThe main body is made of durable ABS resin, and the magnet is a strong magnet with a yoke. A simple, multifunctional clip that is not just beautiful. Backside scratch prevention film is attached. A smart and powerful plastic magnet clip with a 25 mm pinch.Dimension (mm) 25 (sandwich) Material ABS resin, anisotropic ferrite magnetfrom S$3.29Min. 2 days
- SONiC Magnet clipDo not let go of important documents. Magnet clip attached to the steel surface * Color cannot be specified.Material Steel / ABSfrom S$5.09Min. 2 days
- SONiC Magnet clip (simple)It is a simple and stylish design with soft curves. It has an excellent shape that prevents your fingers from slipping when opening and closing the clip.Tip Width (mm) 36 Dimension (mm) 39×42×24 Maximum Sheets of Holding Approx. 80 sheets (A4 plain paper) Color Silver Material Steelfrom S$4.19Min. 2 days