Magnet Bars
- MonotaRO Magnet barFor posting notices, photographs, materials, etc. * Do not use for anything other than its intended purpose.adsorption power (N/cm2) 1.18 Material PVC + magnet
- MagX Magnet slim barExtra-fine type magnet bar. Even if it is thin, it can be posted firmly.Maximum Sheets of Holding (A4 copy paper) approx. 7-10 sheets Magnetic flux density (Surface) 3600G Mass (g) 10 Attracting Force (N) 13.72 + N (per product) Width (mm) 220 Height (mm) 6 Thickness (mm) 7 Material Body: PS, Magnet: + Neodymium magnet Specification Magnet type
- KOKUYO Magnet BarIt snaps onto the steel surface. Hold large documents firmly
- Crown Office Supplies Paper lockEasy to insert and remove without damaging the paper. Insert it into the gap and fix it firmly.Number of Binding Sheets 5 Material Made of aluminium Specification With double-sided tape
- PLUS (Stationey) Super Strong Magnet BarA strong magnet that stays firmly. A label is attached to increase attention. Firmly fixes about 12 sheets of A4 size copy paper. With a label that shows important notices at a glance. The paper does not sag and can be stuck tightly. Magnet bar with many magnet surfaces. A magnet bar that is conv... Read MoreLength (mm) 220 Suitable for A4, B5, etc. Magnetic flux density Approx. 400 mT (average value) Material PC resin Feature Super strong Outer Dimensions (mm) W220×D24×H5.5 Included Accessories With 1 label (160 × 18mm)
- PLUS (Stationey) Magnet BarsThe paper does not sag and can be stuck tightly. Magnet bar with many magnet surfaces. It is a magnet bar that stays firmly with the front magnet. Since it is made slightly longer than the standard size of the paper, the edges do not turn over and it fits firmly. Holds about 10 sheets of A3 copy ... Read MoreMaterial 100% recycled HIPS resin, rubber magnetfrom S$4.39Min. 2 days
- Crown Office Supplies Magnet bar (made of ABS)Since it has a strong magnetic force, it can be used for posting pamphlets, photographs, materials, etc., and for temporary fixing.Act on Promoting Green Procurement Conformity Feature Strong magnetic force
- Japan Green Cross Bar magnetLength (mm) 1000 Material Resin magnet (chlorinated polyethylene)
- Elec Denshi Elec hangerDetachable with one touch. Overwhelmingly strong holding power. Do not damage important documents. Stack and fix as many sheets as you like. Can be installed anywhere. For clips of memos and recipes. For posting materials during the meeting. For organizing documents and slips that are easily clut... Read MoreMaximum Load (kg) 0.3~0.6 Maximum Sheets of Holding 3-4 sheets
- SONiC PM magnet barA product with excellent design and functionality that uses strong magnets at low cost, holds about 1.5 times as many sheets of paper as rubber magnets, and has a lightweight design that reduces costs compared to conventional cooperative magnet bars. Beautiful clear feeling using transparent mate... Read MoreMaterial R-PSfrom S$3.99Min. 2 days
- TRUSCO Magnet barIf you press "PUSH", you can stop the bulletin board with one touch. Since it is made longer than the standard size of A4 paper, the edges do not turn over and it can be firmly fixed.
- KOKUYO Powerful magnet bar clearA clear and beautiful magnet that looks great in any situation. Since the main body is transparent, it is difficult to hide the pressed part. Material: Body / Acrylic, Magnet / Neodymium * The number of sheets to be held is the measured value when using A4 size PPC paper (64 g / m 2) on the paint... Read MoreQuantity 1 Maximum Sheets of Holding 14 Material Body: PMMA Feature Powerful
- Nippon Paper Crecia Magnet bar "sticks"A magnet bar that can be used by inserting it into the dedicated insertion slot on the back of the box. Use magnets to attach products to walls and make effective use of space. It can be used with Kleenex, Scotty Shoe, Scotty Kitchen Towel, and Scotty Fine Kitchen series, so it can be convenientl... Read More
- WAKI Super powerful !! Acrylic magnet barA magnet bar that uses neodymium magnets, which have the highest magnetic force among practical magnets. Ideal for holding wide documents on all steel products (desks, whiteboards, lockers, refrigerators, etc.)!Width (mm) 20 Length (mm) 220 Thickness (mm) 8 Feature Super strong
- TRUSCO Bar MagnetThe stick shape allows you to stably stop memos.Width (mm) 15 Thickness (mm) 7from S$4.69Min. 2 days
- TRUSCO Magnet bar longWhen you press "PUSH", the lower half floats and you can stop or remove the bulletin board. Since it is made longer than the standard size of A3 paper, the edges do not turn over and it can be firmly fixed.Thickness (mm) 7 magnet used Isotropic magnet Width (mm) 18 Material ABS resin Trusco Part No. 783-7135 Mass (g) 69 Length (mm) 430 Color White Dimensions (Length L x Width W x Thickness) (mm) 430×18×7
- GISUKE (Takagi) Magnet Tool BarA powerful magnet neatly stores various tools.Feature Powerful
- SONiC Magnet barEasy to remove with a three-dimensional shape that makes it easy to put your finger on! Uses a strong magnet! Convenient for posting in offices and schools and for taking notes at home.Dimension (mm) 220×14×12 Maximum Sheets of Holding Approx. 15 sheets (A4 plain paper) Color Clear Act on Promoting Green Procurement Conformity Material PS Feature Powerfulfrom S$4.39Min. 2 days
- KOKUYO With paper hanger magnetIt is a magnet type and can be attached to steel surfaces as well as whiteboards. A magnet bar that allows you to insert documents with one touch. * The number of sheets to be held is the measured value when using A4 size PPC paper (64 g / m 2) on the painted steel surface. The number of sheets t... Read MoreExternal Dimensions / Height (mm) 15 External Dimensions / Width (mm) 28.2 Maximum Sheets of Holding About 12 Material Body: aluminum, cap: ABS Specification Magnet on the back Type of Terminal Fitting Magnet type
- KOKUYO Magnet barDimensions, Width W x Height H x Length L (mm) 18×8×550 Maximum Sheets of Holding Approx. 20from S$11.99Min. 2 days
- TRUSCO Magnet Aluminum BarA double-sided magnet bar that is rod-shaped and can stably hold memos.Maximum Sheets of Holding Approximately 10 sheets of A4 copy paper Thickness (mm) 10 Width (mm) 20
- TRUSCO Aluminum magnet bar slimIt is a magnet made of aluminum with slim specifications. When you press "PUSH", the lower half floats and you can stop or remove the bulletin board. Since it is made longer than the standard size of A4 paper, the edges do not turn over and it can be firmly fixed.from S$5.49Min. 2 days
- ESCO 31x210x16mm paper lock (with magnet)It is firmly fixed just by inserting it into the gap. You can easily insert and remove it with one hand.Length (mm) 210 Dimension (mm) 210×31×16 Number of Binding Sheets 5 sheets Material Aluminum Esco Part No. EA762FF-701 Specification With double-sided tapefrom S$18.99Min. 2 days
- GREEN CROSS MagneverA strip-shaped magnet is attached to the rod-shaped resin to make it easier to hold notes. There are 5 color variations. For whiteboards, steel bulletins, steel cabinets, etc.Material Body: PVC resin, Back: Magnetfrom S$14.99Min. 2 days
- MagX Magnet bar silver 300Simple aluminum magnet barMaximum Sheets of Holding (A4 copy paper) approx. 7-10 sheets Magnetic flux density (Surface) 650G Attracting Force (N) 18.24 + N (per product) Height (mm) 22 Width (mm) 300 Thickness (mm) 5 Mass (g) 54 Material Body: Aluminum, rubber magnet Specification Magnet type Color Silverfrom S$55.99Min. 2 days
- MagX Magnet Slim Bar 10P BlueMaximum Sheets of Holding (A4 copy paper) approx. 7-10 sheets Magnetic flux density (Surface) 3600G Mass (g) 10 Attracting Force (N) 13.72 + N (per product) Width (mm) 220 Height (mm) 6 Thickness (mm) 7 Trusco Part No. 829-3875 Color Blue Material Body: PS, Magnet: + Neodymium magnet Specification Magnet typefrom S$13.99Min. 2 days
- WAKI Super powerful !! Acrylic magnet pinIt is a magnet pin that uses a neodymium magnet that has the highest magnetic force among practical magnets. Ideal for storing photos and notes on all steel products (desks, whiteboards, lockers, refrigerators, etc.)!Feature Super strongfrom S$7.49Min. 2 days
- KOKUYO Magnet bar <K2>Since it is a magnet on the entire back surface, small notices can be firmly fixed.Height (mm) 6.5 Width (mm) 15from S$4.19Min. 2 days
- Nakabayashi Magnet bookmark rulerA magnetic bookmark with a ruler function. You can use it as a bookmark by sandwiching it in a notebook or book, or you can use it as a ruler by listening to the folded part.Material PVC / back magnet
- ESCO 31x300x16mm paper lock (with magnet)It is firmly fixed just by inserting it into the gap. You can easily insert and remove it with one hand.Length (mm) 300 Dimension (mm) 300×31×16 Number of Binding Sheets 5 sheets Material Aluminum Esco Part No. EA762FF-702 Specification With double-sided tapefrom S$24.99Min. 2 days
- Mitsuya Magnet BarA magnet bar that allows you to fasten large documents such as drawing paper, posters, and graphs to a steel surface with a single touch. Uses a special strong rubber magnet.Act on Promoting Green Procurement Conformityfrom S$4.39Min. 2 days
- ESCO 45x13x4mm badge holder (magnet type / 2 pieces)A holder with a neodymium magnet and a metal plate are included in the set.Dimension (mm) 45×13×4 Esco Part No. EA781GB-81from S$18.99Min. 2 days
- Mitsuya Strong magnet bar BoldA powerful clear blue magnet bar that can be used on both sides. You can also get A4 paper.Length (mm) 200from S$6.99Min. 2 days
- ESCO 600mm magnet bar (blue)Secure large notices such as maps, drawings and posters. 40% or more of recycled ABS is used for the resin part.Mass of Main Unit (g) 100 Length (mm) 600 Dimension (mm) 600×15×7 Color Blue Act on Promoting Green Procurement Conformity Esco Part No. EA762FF-603from S$15.99Min. 2 days
- SMARTVALUE Magnet barA magnet bar that holds up to about 10 sheets of A4 copy paper.External dimensions (mm) 15 Length (mm) 220 Thickness (mm) 7 Act on Promoting Green Procurement Conformity
- ESCO 300mm magnet bar (white)For pasting memos and slips.Length (mm) 300 Dimension (mm) 300×15×7 Magnet Force 450gf Mass of Main Unit (g) 59 Esco Part No. EA762FF-305 Color Whitefrom S$5.49Min. 2 days
- ESCO 600mm magnet bar (white)Secure large notices such as maps, drawings and posters. 40% or more of recycled ABS is used for the resin part.Mass of Main Unit (g) 100 Length (mm) 600 Dimension (mm) 600×15×7 Act on Promoting Green Procurement Conformity Esco Part No. EA762FF-602 Color Whitefrom S$15.99Min. 2 days
- SMARTVALUE Magnet barA magnet bar that holds up to about 10 sheets of A3 copy paper.External dimensions (mm) 15 Length (mm) 310 Thickness (mm) 7 Act on Promoting Green Procurement Conformityfrom S$5.59Min. 2 days