Magnet Hooks
Other Related Pages
- MonotaRO Magnet Hook Swivel Spinning TypeSurprising adsorption power even if it is small! A super strong magnet hook that uses neo magnets. Since it rotates 360 °, it can be mounted on the ceiling, which is very convenient! For hanging clothes and bags * Never hang fragile items such as watches, picture frames, and glass products, and v... Read MoreHook Free rotation Feature Super strong
- SK (Niigata Seiki) Magnefree hookA super strong magnet hook. The hook can be moved 180 ° back and forth and 360 ° left and right and can be mounted on the ceiling. Used for hanging and storing items by attaching to a metal surfaceMaterial Ferrite magnetfrom S$34.99Min. 2 days
- Mitsuya Swing magnet hook (ferrite magnet, free type) M sizeAllowable Load (kg) 3 Width (mm) 45 Height (mm) 80 Hook Free rotationfrom S$4.99Min. 2 days
- MonotaRO Magnet hook mini mini free typeIt is a mini type magnet hook. Surprising adsorption power even if it becomes a mini! A super strong magnet hook that uses neo magnets. Since it rotates 360 °, it can be mounted on the ceiling, which is very convenient! For hanging clothes and bags * Never hang fragile items such as watches, pict... Read MoreHeight (mm) 11.5 Mass (g) 13.4 Diameter (Φmm) 16 Allowable Load (kg) About 1.5 (vertical) Hook Free rotation Feature Super strong
- MonotaRO Magnet Hook Super StrongAmazing adsorption power! Super strong magnet hook using neo magnet. * Please note that rust may occur in places exposed to water or high humidity. For attaching posters, bulletins, etc. * Never hang fragile items such as watches, picture frames, and glass products, and valuables and dangerous it... Read MoreHook Fixed Feature Super strong
- SONiC Super Strong Magnet Hook 3.0kgSuper strong magnet hook that is smart but safe! Movable hook that moves freely up, down, left and right. With a protective sheet on the magnet side that does not easily damage the mounting surface.Material (Body) ABS / R-POM, (Hook) Steel Dimension (mm) 48×58×23 Hook Free rotation Feature Super strong
- MonotaRO Magnet hook freewheel typeIn response to the request that you want something with a cute novelty sticker, the Monotaro Samurai sticker version is now available! Surprising adsorption power even if it is small! A super strong magnet hook that uses neo magnets. Since it rotates 360 °, it can be mounted on the ceiling, which... Read MoreHeight (mm) 11 Diameter (Φmm) 25 Mass (g) 33 Allowable Load (kg) Approx. 2 (vertical) Hook Free rotation Feature Super strong
- LEC Ultra Magnetic Hang HookA compact and high load has been achieved by using neodymium magnets, which have about 10 times the magnetic force of conventional magnets (ferrite magnets). A scratch prevention sheet is attached to the magnet of the mounting part. It can be used for wall mounting or hanging. For living room sto... Read MoreAllowable Load (kg) 2.5 Dimension (mm) 30×25×50 Mass (g) 44 Feature Super strong Type of Terminal Fitting magnet
- KOKUYO Super Strong Magnet Hook <Tough Pita>Super strong magnetic hook. It exhibits a high holding load even on steel wall surfaces such as desk wagons and cabinets. It has a universal design that can be easily removed with light force by tilting the upper handle toward you. In addition, positioning is easy when the handle is folded down. ... Read MoreMaterial (Magnet) Ferrite magnet Feature Super strong
- SONiC Super Strong Magnet Hook 7.0kgSuper strong magnet hook that is smart but safe! Movable hook that moves freely up, down, left and right. With a protective sheet on the magnet side that does not easily damage the mounting surface.Material (Body) ABS / R-POM, (Hook) Steel Allowable Load (kg) (Vertical) about 7, (horizontal) about 5 Dimension (mm) 60×70×36 Hook Free rotation Feature Super strong
- SANKEI KIKOM Super mini hook strong magnet typeAlthough it is a small body, it has a super strong magnetic force, so it can be hung up to a weight of 2 to 3 kg. Since it rotates 360 °, it can be mounted on the ceiling.Mass (g) 20 Allowable Load (kg) 3 Trusco Part No. 371-8816 Dimensions, Height x Width (mm) 53×26 RoHS directive (corresponding to 10 substances) Correspondence Hook Free rotation Specification Magnet type Feature Super strong
- nitoms Hyper Magnet Hook Swing Value SetIt is a swing type that can be attached to the top and sides, and is a super strong type that uses a strong magnet (neodymium magnet) that has about 10 times the magnetic force of conventional magnets (ferrite magnets). Since the magnet surface is processed to prevent slippage and scratches, it i... Read MoreMass (g) 133 Allowable Load (kg) 2 Mass (g/piece) 22.3 Outer Dimensions / Depth (mm) 27 Trusco Part No. 304-1425 External Dimensions / Width (mm) 31 Dimensions, Width W x Depth D x Height H (mm) 31×27×53 External Dimensions / Height (mm) 53 RoHS directive (corresponding to 10 substances) Correspondence Specification Magnet type Feature Super strong Hook Swing
- Velos Ultra mini mini hangerIt is a magnet hanger that does not take up space because it is an ultra-strong small magnet. It can be mounted on the ceiling with a movable hook that has a small turning radius. It is convenient because the hook rotates 360 °.Diameter (Φmm) 20 Length x Width x Height H (mm) 52×21×23 Hook Free rotation Specification Magnet adsorption type Feature Super strong Effective Diameter of Hook (mm) Φ12mmm
- LEC Ultra magnet tool hook (round)A compact and high load has been achieved by using neodymium magnets, which have about 10 times the magnetic force of conventional magnets (ferrite magnets). A scratch prevention sheet is attached to the magnet of the mounting part. A wide hook that is deep and easy to hang. For living room storage.Allowable Load (kg) 2.5 Dimension (mm) 35×35×65H Mass (g) 45 Feature Super strong Type of Terminal Fitting magnet
- SONiC Metal mug hook simple M rubber gripUses a rubber material that does not damage the wallpaper. Hook part swings upward Maximum holding load 4kgfAllowable Load (kg) 4 Load capacity (g) 4000 Dimension (mm) 40×55×30 Main Materials Body = PS / Steel Material PS Steel Hook Swing
- SANKEI KIKOM Super Strong Magnet HookIt is a super strong magnet hook that pursues "hanging" things to the utmost limit! * Adsorption force is the value at the moment of disengagement during vertical tension. * Since a strong magnet is used, keep it away from electronic devices such as personal computers and mobile phones.... Read MoreHook Fixed Feature Super strong
- TRUSCO Strong magnet hook fixed typeA strong type magnet hook that uses neodymium magnets. For hanging on the wall.2018 Trusco page 10 0654 Material Neodymium magnet, steel, nickel plating
- SONiC Super strong magnet hook 1.5kgSuper strong magnet hook that is smart but safe! Movable hook that moves freely up, down, left and right. With a protective sheet on the magnet side that does not easily damage the mounting surface.Material (Body) ABS / R-POM, (Hook) Steel Dimension (mm) 40×49×21 Hook Free rotation Feature Super strong
- MagX Magnet hook zero slide whiteA compact yet super strong magnet hook. The newly developed anti-slip provides a strong load capacity. Since the hook has a long depth, wide objects can be hung. It can also be mounted on the ceiling with a 360-degree rotating hook.Magnetic flux density (Surface) 3000G Hook Hook rotary type Specification Magnet type Feature Super strong Color White
- Crown Office Supplies Magnet hangerSince it has a magnet, it can be easily attached to the steel part, which is very convenient.Material Made of iron
- nitoms High power magnet hookA super strong type magnet hook that has about 10 times the magnetic force of ferrite magnets. The H3030 can firmly fix stacked paper and thick paper, and has a hook function that is convenient for hooking small items. The H3040 is a swing type that can be used on either the top or side. H3050 / ... Read MoreMaterial (Main Unit) ABS resin / neodymium magnet Material (Catch) Stainless steel
- Hikari Vacuum Sucker Hook Super OctopusIt can be used not only indoors but also in cars and displays due to its space-saving design.Mass (g) 50 Dimensions, Width W x Depth D x Height H (mm) 66×43×95 Allowable Load (kg) 8 Hook Rotary Specification Sucker type
- LEC Magnet HookAllowable Load (kg) 1 Mass (g) 134 Dimension (mm) 40×25×70 Type Increase Type of Terminal Fitting magnet
- PLUS (Stationey) Magnet Powerful mini magnet hook typeSmall but firmly fixed Mini magnet series that is convenient for hanging small items Hook type neodymium By covering the surface of the magnet with an elastomer material, the ground contact surface is not easily damaged and there is no loud noise when pasting. A magnet hook that can be used aroun... Read MoreMaterial Elastomer resin, neodymium magnet Feature Powerful
- SONiC Key hook Magnet type ColoredMagnet type that can effectively use steel walls. Concatenation / division is OK with 5 color development that makes it easy to divide management!Material (Body) R-ABS Load capacity (g) 1 / 300g, 5 when connected / 1.5kg Size (mm) 37×59×32 Main Materials Body = ABS hook = iron Act on Promoting Green Procurement Conformity Hook Fixed
- SMARTVALUE Magnet hook miniColor magnet hook with protective film that is not easily scratched! With yoke plate.Diameter (Φmm) (Hook) 4.5 * The hook does not swing. Dimensions, Height x Width (mm) (Magnet part) 18 × 25 Allowable Load (kg) About 0.5-1 Outer Dimensions, Length x Width x Thickness (mm) About 68 × 40 × 26 Material Body: ABS resin, hook: steel Hook Fixed Hook Style Fixing hook Specification JOINTEX original, sMART VALUE
- MagX Magnet hook Zero slideA magnet hook that does not slip, is not scratched, and is compact but has a high load capacity. ・ A magnet hook developed from materials to achieve a compact and high load capacity. The back side uses a high-performance non-slip sheet "R-FIX" that was originally developed. It can be h... Read MoreMagnetic flux density (Surface) 3000G Hook Hook rotary type Specification Magnet type
- KOKUYO Strong magnet hookA compact but powerful magnet hook. An easy-to-use hook that can be moved up and down.Material Body: ABS, Hook: Steel round bar Specification Magnet with yoke Feature Powerful Hook Swing
- SONiC Metal mug hook simple S rubber gripUses a rubber material that does not damage the wallpaper. Hook part swings upward Maximum holding load 2kgfAllowable Load (kg) 2 Dimension (mm) 31×48×28 Material PS Steel Hook Swing
- Velos Ultra power hangerAllowable Load (kg) (Vertical) about 8, (vertical) about 10 Dimension (mm) 80×48×32 Hook Free rotation Color Silver
- OHTO Strong magnet hook 10KgWhere it can be attached ・ Metal-painted surface, etc. (smooth surface without unevenness) Comes with a protective sheet that does not scratch the mounting surface. 360 degree rotating hookAllowable Load (kg) 10 Mass (g) 272 Dimensions, Width W x Height H x Depth D (mm) 76×107×40 Hook Free rotation Feature Powerful
- LEC Magnet 5 hooksA scratch prevention sheet is attached to the magnet of the mounting part. For living room storage.Allowable Load (kg) 1.2 Mass (g) 106 Dimension (mm) 290×35×55 Type Movable hook Type of Terminal Fitting magnet
- MagX Metal micro hookThe smallest in its class (compared to manufacturers). An ultra-compact strong magnet hook that can be attached even in narrow spaces. A compact but highly load-bearing magnet hook that does not slip or scratch. A magnet hook developed from materials to achieve a compact size and high load capaci... Read MoreMagnetic flux density (Surface) 2500G Width (mm) 16 Mass (g) 19 Thickness (mm) 24 Height (mm) 41 Load capacity (g) 5000 Attracting Force (N) 56.88 N Hook Hook fixed type Size M Specification Magnet type Feature Powerful Color Silver
- ESCO Φ28mm ring (with magnet)Esco Part No. EA781GB-12 Operating Load (kg) 16
- MagX Magnet Micro Hook* The load capacity varies depending on the thickness of the paint on the steel surface and the position where it is applied.Specification Magnet type
- nitoms Hyper magnet hook wide 4PA super strong type magnet hook that uses a strong magnet (neodymium magnet) that has about 10 times the magnetic force of conventional magnets (ferrite magnets). Since the magnet surface is anti-slip and scratch-proof, it is strong against impact and does not damage the wall surface. Because it ... Read MoreMass (g/piece) 102.5 Trusco Part No. 327-5922 Mass (g) 410 Outer Dimensions / Depth (mm) 48 External Dimensions / Width (mm) 52 Dimensions, Width W x Depth D x Height H (mm) 52×48×82 Allowable Load (kg) 7 External Dimensions / Height (mm) 82 Specification Magnet type Feature Super strong Hook Swing
- LEC Rubber band (with magnet)First of all, the rubber bands can be removed one by one. A scratch prevention sheet is attached to the magnet of the mounting part. For rubber bandsAllowable Load (kg) 0.5 Mass (g) 40 Material Body: ABS resin Type Non-character Type of Terminal Fitting magnet Dimension (mm) Φ45×35
- Mitsuya Swing MG hookSince the hook part can be swung left and right and stored, it does not get in the way when not in use. A scratch prevention film is attached to the magnetic surface.Color Whitefrom S$2.99Min. 2 days
- OHTO Strong Magnet Hook 5kgComes with a protective sheet that does not damage the mounting surface. The hook part is movable. * The load capacity is a guide. It depends on the usage situation and environment.Mass (g) 138 Outer Dimensions, Vertical x Horizontal (mm) 90.5×65 Feature Powerful