Chalk Holders / Cases
Other Related Pages
- Nihon Rikagaku Industry Dustless Chalk HolderIt is a cap type and can be used cleanly, making it convenient to carry. It is a knock type with a button on the back. It attaches to the steel surface with a magnet.Length x Thickness (mm) 150×17 Material Made of PP Suitable Size (mm) (Choke diameter) 12
- Crown Office Supplies Chalk CaseSince it has a window, you can see the contents.Dimensions, Width W x Depth D x Height H (mm) 105×90×18 RoHS directive (corresponding to 10 substances) Correspondence
- OHTO 8 chalk cases whiteIt has a two-color molded transparent window, so you can check the contents from the outside. The inside of the case has a chalk roll stopper. Up to 8 chokes can be stored. It is thin and convenient to carry. Thin chalk case
- Nihon Rikagaku Industry School holder slimMass (g) 21 Dimension (mm) 40×155×18 Color Blackfrom S$4.49Min. 2 days
- Nihon Rikagaku Industry DC choke caseThin type that is convenient to carry (5 to 7 pieces). You can always keep your fingertips clean with an antibacterial hand wipe after using chalk. Skeleton type. The bottom roll prevention also protects the choke.Dimensions, Width W x Depth D x Height H (mm) 90×17×106 Included Accessories With antibacterial wipe Color White
- Nihon Rikagaku Industry Chalk school holder slimA chalk holder with a fine size dedicated to slim chalk that makes it difficult for the chalk to break and keeps your hands clean.Dimensions, Width W x Height H x Depth D (mm) 40×155×18 Color Whitefrom S$4.39Min. 4 days
- Umajirushi Chalk holderA knock-type chalk holder that prevents your hands from getting dirty from chalk powder.Material For hard plastic Length (mm) 140Discontinued
- TAKUMI Blackboard chalk holderA holder type that keeps your hands clean, breaks, and prevents water from getting wet. Perfect for iron parts, with a convenient magnet. With hakuboku.Included Accessories Skeleton cap, 1 spare cap (no magnet) Dimensions (Width W x Height H) (mm) 65 × 187 (φ9.8 ~ 12mm compatible)Discontinued
- Myzox Chalk holderNot only does it keep your hands clean, it fits in your chest pocket so it's easy to carry. Protects the chalk from breaks and getting wet.Included Accessories 1 chalk Suitable Size (Φmm) Can be used from 9.8 to 12. Specification With magnetDiscontinued