Whiteboard Sheets
Other Related Pages
- MonotaRO Whiteboard Sheet Magnet TypeThe steel surface transforms into a whiteboard! The entire back is magnetic, so it can be easily attached to and detached from the steel surface. When not in use, simply remove it and roll it up to save space. As a whiteboard *Do not handle roughly. Due to the nature of the product, it will not r... Read MoreThickness (mm) 0.5 Material PET + Rubber magnet
- SONiC Eco Whiteboard SheetWhiteboard sheet Environmentally friendly. Available in 5 sizes, from a small size that can be attached to a cabinet, to an oversized size that can be attached to an old and dirty whiteboard with casters. Simple and easy-to-use whiteboard sheet that eliminates unnecessary functions By reducing th... Read MoreThickness (mm) 0.5
- TRUSCO Adsorption white board sheetIt can be attached on smooth surfaces such as glass and aluminum. Magnets can be used. If you wipe off the dirt on the suction surface with a wet rag, the suction power will be restored and you can use it repeatedly. * Cannot be attached to places where the resin cannot adhere and the suction cup... Read MoreThickness (mm) 1 Type Wall hanging, plain
- ESCO 297x210x0.6mm / A4 Magnet sheet (white board type)Can be used as a whiteboard. You can easily cut it with scissors and use it.Size A4(297×210mm) Thickness (mm) 0.6 Esco Part No. EA781EP-40 Specification Dry wipefrom S$15.99Min. 2 days
- PILOT White board sheet, adsorption type, plainIt can be attached anywhere on a smooth surface! A suction type whiteboard sheet that can also be used with a magnet. A whiteboard sheet that can be used on flat surfaces without magnets. You can attach a magnet or use a board marker just like a whiteboard. Since it can be pasted and peeled off m... Read MoreType White board sheet adsorption type
- MonotaRO White magnet sheet Type that can be projectedIt is a white magnet sheet that can be projected by a projector! If you roll it up, you can carry it around and easily attach it to the steel surface. Since it is for projection only, it can be used as a whiteboard, although the writing quality will be reduced. You can also cut it to your favorit... Read MoreThickness (mm) 0.53 Material Magnet sheet + PET
- KOKUYO Whiteboard <Pitabo> (Suction sheet type)A whiteboard that uses an adsorption sheet on the back that can be attached to smooth surfaces such as walls and glass. Since no adhesive is used, there is no adhesive residue, and it can be peeled off cleanly and reused. * If you use it over and over again, the adsorption power will decrease. Ac... Read MoreClassification Body Series Whiteboard pitabo
- TRUSCO Schedule board (magnet sheet type) weekly scheduleOuter Dimensions (mm) (Board surface) Length 600 x Width 370 Thickness (mm) 0.8 Trusco Part No. 116-2301 Mass (g) 800 Color Plate surface: white Type Weekly schedulefrom S$44.99Min. 2 days
- TRUSCO Schedule board (magnet sheet type) month scheduleColor Plate surface: white Thickness (mm) 0.8 Type Month calendar Outer Dimensions (mm) Plate surface (length) 600 x (width) 900 Trusco Part No. 116-2300 Mass (kg) 2
- AS ONE Lightweight and Thin Whiteboard Magnesheet 600 × 900Dots are printed in 1 cm and 2 cm squares, making it easy to write letters, numbers, and figures. * Marker pen is not included.Dimension (mm) 600×900 As ONE Part Number 8-8917-03 Material Front / PET, Back / Magnet sheetfrom S$59.99Min. 5 days
- ESCO 210x297x0.2mm Magnet sheet for printer (5 sheets)An ultra-thin magnet sheet that can be printed with an inkjet printer. Permanent paper magnet. You can cut and paste it in your favorite shape on the office or blackboard.Dimension (mm) 0.2×210×297 Esco Part No. EA781BT-10 Material Ferrite + elastomer + paperfrom S$12.99Min. 2 days
- MagX Dark Line Whiteboard SheetA magnet whiteboard sheet that can be projected by a projector. With 50 mm grid. For offices, stores, homes, construction sites, meetings and meetings. * Other magnet products can only be attached when this product is attached to the steel surface.Magnetic flux density (Surface) 270G Attracting Force (N) 0.18 N (per 1cm 2) Thickness (mm) 0.5 Type Magnet type Color White
- KOKUYO Whiteboard (Magbo) (Magnet Sheet Type)Since the entire back surface is a magnet, it is a magnet sheet type whiteboard that can be easily installed and removed from the steel surface. Accessories / 1 whiteboard marker (black / red), 1 eraser (with magnet), 1 tray, 4 CamiApp <CamiApp> compatible stickers. For gathering opinions a... Read MoreClassification Body Series Whiteboard mugbo
- KOKUYO Lightweight Magnet Whiteboard (Mat) PlainIt has a matte finish that suppresses the reflection of light on the surface. When projecting with a projector during a meeting or class, or when taking minutes with a camera, etc., it is difficult to reflect, and the reflection of the lighting on the ceiling is also reduced. The thin and lightwe... Read MoreMaterial Front: PET, Back: Magnet sheet Ruled Line Plainfrom S$26.99Min. 2 days
- MagX Wide magnet whiteboard sheetA large sheet type magnet whiteboard that can be attached to a steel surface. It is possible to make separately from one sheet (size / ruled). A whiteboard film made in Japan with good erasability. When not in use, it can be rolled up and stored. Since it is a magnet, it can be easily attached an... Read MoreMaterial PET, anisotropic magnet sheet Color White Type Magnet sheet Height (mm) 1200 Thickness (mm) 0.4 Specification Magnet sheet type
- Lion Office Products Magnetic whiteboardDoors such as library stacks turn into whiteboards!from S$299.90Min. 7 days
- ESCO 200x300x0.8mm Magnet sheet (white board type / white)Can be erased with a whiteboard markerDimension (mm) 200×300×t0.8 Magnet Force 35gf / cm 2 or more Esco Part No. EA781BT-1 Material Ferrite + Elastomer (Surface: PET film) Specification Single-sided magnetization Color Whitefrom S$10.99Min. 2 days
- 3M White board filmYou can stick it on the glass surface and write and erase it on the surface with a whiteboard marker. You can easily turn a limited space into a communication space. You can easily turn a limited space into a communication space. A whiteboard to be attached to glass.Color White Specification Paste inside Material Polyester film 2018 Trusco page 10 0602from S$25.99Min. 2 days
- ESCO 20mmx10m magnet roll (white / white board type)Esco Part No. EA781EP-61 Color White Width (mm) 20 Length (m) 10 Thickness (mm) 0.5from S$49.99Min. 2 days
- ESCO 50mmx10m magnet roll (white / white board type)Esco Part No. EA781EP-63 Thickness (mm) 0.5 Length (m) 10 Width (mm) 50 Color Whitefrom S$129.90Min. 2 days
- KOKUYO Whiteboard <Magbo> (magnet sheet) monthly planSince the entire back surface is a magnet, it can be easily installed and removed on the steel surface. A full lineup of sizes and types. You can effectively use the walls of your office. * If it is attached to a surface other than the steel surface, the magnet cannot be used.Classification Body Material Front: PET, Back: Magnet sheet Ruled Line Monthly calendar Series Whiteboard mugbo Sheet Thickness (mm) t0.8
- ESCO 30mmx10m magnet roll (white / white board type)Esco Part No. EA781EP-62 Thickness (mm) 0.5 Color White Length (m) 10 Width (mm) 30from S$76.99Min. 2 days
- TRUSCO Schedule board (magnet sheet type) action scheduleThickness (mm) 0.8 Trusco Part No. 116-2298 Mass (kg) 2 Outer dimensions (W x H) (mm) 900×600 Type Action schedule Color Plate surface: whitefrom S$78.99Min. 2 days
- KOKUYO White board <Magbo> (Magnet sheet) action planSince the entire back surface is a magnet, it can be easily installed and removed on the steel surface. A full lineup of sizes and types. You can effectively use the walls of your office.Ruled Line Action schedule Classification Body Material Front: PET, Back: Magnet sheet Series Whiteboard mugbo Sheet Thickness (mm) t0.8from S$59.99Min. 2 days
- MagX Adsorption white board sheetThickness (mm) 1 Width (mm) 600 Mass (g) 900 Height (mm) 900 Board (L x W) (mm) 900×600 Type Adsorption type Size L Color White Specification Whiteboard sheet, adsorption typefrom S$99.90Min. 6 days
- ESCO 30mmx10m magnet roll (yellow / white board type)Thickness (mm) 0.5 Length (m) 10 Width (mm) 30 Esco Part No. EA781EP-52 Color Yellowfrom S$76.99Min. 6 days
- MagX Anywhere whiteboard LThickness (mm) 1 Mass (g) 130 Width (mm) 240 Height (mm) 340 Board (L x W) (mm) 340×240 Type Adsorption type Size L Color White Specification Whiteboard sheet, adsorption typefrom S$19.99Min. 2 days
- MagX Whiteboard M everywhereThickness (mm) 1 Width (mm) 170 Height (mm) 240 Board (L x W) (mm) 240×170 Mass (g) 65 Type Adsorption type Size M Color White Specification Whiteboard sheet, adsorption typefrom S$9.99Min. 2 days
- KOKUYO Whiteboard <Pitabo> (adsorption sheet type) action planAdsorption sheet that can be attached to smooth surfaces such as walls and glass is used on the back side. Since no adhesive is used, there is no adhesive residue and it can be peeled off cleanly. Unlike the magnet sheet type, it can be attached to other than the steel surface. (Smooth surface re... Read MoreSheet Size (mm) 320×600 Sheet Thickness (mm) t1.8 Classification Body Series Whiteboard pitabofrom S$86.99Min. 4 days
- ESCO 20mmx10m magnet roll (yellow / white board type)Thickness (mm) 0.5 Length (m) 10 Width (mm) 20 Esco Part No. EA781EP-51 Color Yellowfrom S$49.99Min. 6 days
- AS ONE Lightweight and Thin Whiteboard Magnesheet 300 × 450Dots are printed in 1 cm and 2 cm squares, making it easy to write letters, numbers, and figures. * Marker pen is not included.Dimension (mm) 300×450 As ONE Part Number 8-8917-01 Material Front / PET, Back / Magnet sheetfrom S$24.99Min. 5 days
- Nakabayashi White magnet sheetIt can also be fixed to the wall with a push pin. Using a soft sheet, it can be stuck on curved surfaces.Dimensions, Height x Width x Thickness (mm) 182×257×0.6 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Marker (1 black), marker holder (1)from S$12.99Min. 2 days
- Velos New Easy Board planEasy-to-read colors and ruled lines improve usability! Since it is a magnet sheet, it can be attached to a steel surface. Ultra-thin whiteboard sheet with a thickness of 0.3 mm. Light and easy to carry, it is also convenient to carry. It can be erased with a whiteboard marker.Dimension (mm) 600×450×0.3 Color Whitefrom S$58.99Min. 8 days
- MagX Adsorption white board sheetThickness (mm) 1 Width (mm) 450 Mass (g) 450 Height (mm) 600 Board (L x W) (mm) 600×450 Type Adsorption type Size Medium Color White Specification Whiteboard sheet, adsorption typefrom S$64.99Min. 2 days
- KOKUYO Plain with magnetic whiteboard frameBy matching the frame to <Magbo>, you can use it like a conventional whiteboard. The frame has a simple and stylish design that suits the office. Can be used as a powder receiver / pen tray. It is an assembly type.Jaw Depth (mm) 17 Classification Body Act on Promoting Green Procurement Conformity Series Magnetic whiteboard Ruled Line Plainfrom S$49.99Min. 4 days
- Velos New Easy Board every monthEasy-to-read colors and ruled lines improve usability! Since it is a magnet sheet, it can be attached to a steel surface. Ultra-thin whiteboard sheet with a thickness of 0.3 mm. Light and easy to carry, it is also convenient to carry. It can be erased with a whiteboard marker.Color Whitefrom S$58.99Min. 8 days
- Japan Green Cross White board sheetPaste type that can be installed in various places. Adhesive is attached to the back side, so you can just stick it on the wall without taking up space. You can use it by cutting it with a cutter knife, etc., depending on the wall size. This is useful for memos at production sites where things te... Read MoreDimension (mm) 1000 width x 1m Mass (g) 250 Japanese Green Cross No. 327120 Material Polyester film (PET)from S$179.90Min. 4 days
- KOKUYO Lightweight magnetic whiteboard (mat) actionA matte type magnet whiteboard that suppresses the reflection of light on the surface. You can write while projecting with a projector during a meeting or class. It can also reduce the reflection of ceiling lighting, which is convenient for taking minutes with a camera. It is about 60% lighter th... Read MoreSpecification CAmiApp compatible Sheet Thickness (mm) t0.3 Series Whiteboard mugbo Material Front: PET, Back: Magnet sheet Included Accessories 4 stickers for CAmiApp Sheet Size (mm) 370×600 Classification Bodyfrom S$39.99Min. 7 days
- TRUSCO Whiteboard paper (with adhesive)A sheet with adhesive that can be easily installed. A 10mm grid is printed on the release paper, so it can be used as a guide when cutting. A highly functional magnetic material that can be erased with a whiteboard marker. It has excellent erasability, abrasion resistance, and stain resistance. I... Read MoreWidth (mm) 920 Trusco Part No. 754-2721 Material Steel, hard coat film Mass (kg) 7.5 Thickness (mm) 0.2 Length (m) 10from S$999.00Min. 3 days
- Taiyo Kogyo ETFE film whiteboard* When using, please stick it with tape etc.Material ETFE Height (mm) 800 Mass (g) 55 Width (mm) 1800from S$199.90Min. 3 days