Color Boards
Other Related Pages
- HEIKO Heiko A-Type Double-Sided Black BoardIt is a basic dark brown frame black board. It is a blackboard dedicated to board markers, and magnets can also be used. The board surface is a glossy type. * The color of the product image may differ slightly from the actual product. Please note.from S$78.99Min. 4 days
- uni (MITSUBISHI PENCIL) Blackboard Posca M Size Round CoreThe conventional blackboard markers on the market are vulnerable to rubbing and moisture, and there were complaints such as "I have soiled your clothes" and "The letters on the board I wrote have been washed away by the rain". "Blackboard POSCA" maintains the water r... Read MoreLine Width (mm) 1.8~2.5 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 18.2×18.7×142 Mass (g) 20 Material (Shaft) PP resin
- uni (MITSUBISHI PENCIL) Blackboard Posca M Size Round Core 8 Color SetThe conventional blackboard markers on the market are vulnerable to rubbing and moisture, and there were complaints such as "I have soiled your clothes" and "The letters on the board I wrote have been washed away by the rain". "Blackboard POSCA" maintains the water r... Read MoreLine Width (mm) 1.8~2.5 Dimensions, Height x Width x Thickness (mm) 142×55×55 Mass (g) 170 Trusco Part No. 435-8708 Type Medium round core
- uni (MITSUBISHI PENCIL) Blackboard Posca Bold Square Core 8 Color SetThe conventional blackboard markers on the market are vulnerable to rubbing and moisture, and there were complaints such as "I have soiled your clothes" and "The letters on the board I wrote have been washed away by the rain". "Blackboard POSCA" maintains the water r... Read MoreDimensions, Height x Width x Thickness (mm) 125×73×73 Mass (g) 330 Trusco Part No. 435-8791 Line Width (mm) 8.0 Type Bold square core
- uni (MITSUBISHI PENCIL) Blackboard Posca Bold Square CoreThe conventional blackboard markers on the market are vulnerable to rubbing and moisture, and there were complaints such as "I have soiled your clothes" and "The letters on the board I wrote have been washed away by the rain". "Blackboard POSCA" maintains the water r... Read MoreDimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 24.1×24.8×123.3 Mass (g) 40 Line Width (mm) 8 Material (Shaft) PP resin
- Nakabayashi Color board markerA must-have for color boards and menu boards! A water-based pigment ink type that can be easily erased with a wet towel.Line Width (mm) About 2 Type Round core Ink Water-based pigment ink
- TOHGI Marker set for exclusive use of enamel whiteboardMass (g) 140 TKG Part No. (2017) 6-2308-0501 TKG Part No. 8-2474-0501 Material plasticfrom S$17.99Min. 2 days
- Kuretake ZIG post choke markerIt is a marker that can be written on a black board or glass and erased by wiping with water. 6mm core. Water-based pigment ink. There are 32 colors in total. The tip is slanted, making it ideal for writing and illustration. For shop production such as shop menu boards.
- Hikari Sumi Hobby Color BoardIt can be drawn beautifully with poster colors and water-based paints, and is ideal for craft teaching materials. It can be easily cut with various poster, crafts, and teaching materials cutters. With a styrofoam cutter, you can freely cut curves. Double-sided color It is printingThickness (mm) 5from S$3.99Min. 6 days
- uni (MITSUBISHI PENCIL) Aqueous pigment marker Blackboard PoscaResistant to rubbing and water. It can be erased with a water spray. It is resistant to rubbing and does not easily flow into water when it dries, so it will not get dirty even if you touch it. With vivid colors, you can write over dark colors. You can write on various materials such as metal, gl... Read MoreLine Width (mm) 15 Core Diameter (mm) 15 Font Size Very thick Dimensions (Shaft DiameterΦ x Total Length) (mm) Φ28.0×157.9from S$6.99Min. 2 days
- Kuretake Post choke ZIG POSTCHALK MARKER WET-WIPE 15MM TIPLine Width (mm) 15 Dimensions, Diameter x Length L (Φmm x mm) 29×158 RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.99Min. 2 days
- TOHGI Enamel marker set for enamel whiteboard H345 / 456Mass (g) 130 TKG Part No. (2017) 6-2308-0401 TKG Part No. 8-2474-0401 Material plasticfrom S$14.99Min. 2 days
- Hikari Sumi Hobby Color HappoIt is a colored foam panel with pigment kneading. It can be easily cut with a POP material / stereo display cutter. The cross section is also in color, so even if you cut it, the color will not turn white.Thickness (mm) 5
- PILOT Juice paint extra-fine multicolor setMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.from S$16.99Min. 5 days
- Nakabayashi Menu board single-sided typeMagnet can be used. Single-sided type. Can be folded. Space-saving design: Approximately 77% depth (compared to our conventional (double-sided type) menu board) A foldable, single-sided menu board. Since it can be installed compactly, it is ideal for narrow places and places with a lot of traffic... Read MoreMass (kg) 3.5 Effective board surface dimensions (width W x height H) (mm) 390×840 Main Unit Dimensions, Width W x Depth D x Height H (mm) 450 x 600 x 1075 (when used) RoHS directive (corresponding to 10 substances) Correspondence
- PILOT Aqueous pigment marker Juice paint Bold (flat core)Marker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.Overall Length (mm) 120.3 Maximum Diameter (Φmm) 24.8 Type Aqueous pigment marker Nib Bold (flat core) Method Cap type (stirring and pumping method) Ink Water-based pigment inkfrom S$3.49Min. 3 days
- Asmix Black board without frameNo frame with magnet Blackboard There is no frame that can be written with either a marker or chalk, so it can be used even if it is connected (metal fittings to connect are not included) Surface matte finish If the delivery destination is a private house (detached house / apartment house), the s... Read MoreMaterial Board / Steel & MDF, Frame / Wood Included Accessories 2 hooksfrom S$19.99Min. 5 days
- PILOT Water-based pigment marker Juice paintMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.Overall Length (mm) 120.3 Maximum Diameter (Φmm) 20 Type Aqueous pigment marker Method Cap type (stirring and pumping method) Nib Medium character Ink Water-based pigment inkfrom S$2.89Min. 5 days
- PILOT Juice paint extra-fine multicolor setMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.Dimensions, Width W x Depth D x Height H (mm) 98×17×122 Type Aqueous pigment markerfrom S$34.99Min. 5 days
- Raymay Fujii Blackboard matte A2 sizeAct on Promoting Green Procurement Conformityfrom S$48.99Min. 4 days
- PILOT Water-based pigment marker Juice paint Fine printMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.Overall Length (mm) 120.3 Maximum Diameter (Φmm) 16.3 Type Aqueous pigment marker Method Cap type (stirring and pumping method) Nib Fine point Ink Water-based pigment inkfrom S$2.89Min. 5 days
- Nakabayashi Wood color board miniThe board body can be sorted. It is an environmentally friendly design that can separate and dispose of board drawings, core materials, and frames. Back side: With stand, wall hanging OK, horizontal placement OK ◎ Accessories Marker (1 white) Wood magnet (2) Hanging bracket (2), Screw (2) Hanging... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$12.99Min. 6 days
- PILOT Aqueous pigment marker Juice paint Extra fineMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.Overall Length (mm) 120.3 Maximum Diameter (Φmm) 16.3 Type Aqueous pigment marker Method Cap type (stirring and pumping method) Nib Extra fine Ink Water-based pigment inkfrom S$2.89Min. 5 days
- Nakabayashi Liquid Chalk WhiteLiquid chalk for color boards, glass, mirrors, etc. Uses water-based pigment-based ink that can be erased by wiping with water. Color / white. Optional accessories that can be used for a long time with a calendar or home.Dimensions, Width W x Depth D x Height H (mm) 16.8×16.8×143 Mass (g) 24 Line Width (mm) About 3 RoHS directive (corresponding to 10 substances) Correspondence Type Water-based pigment ink Color Whitefrom S$8.89Min. 6 days
- Nakabayashi Fabric color boardThe board body can be sorted. It is an environmentally friendly design that can separate and dispose of board drawings, core materials, and frames. High-quality rounded edge finish. Clear coating (frame) to prevent dirt and warpage. Feel free to pin up memos and postcards. As it is a reversible t... Read Morefrom S$16.99Min. 6 days
- PILOT Water-Based Pigment Marker Juice Paint Fine Print 6 Color SetMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.from S$14.99Min. 5 days
- uni (MITSUBISHI PENCIL) Blackboard Posca extra thick coreMitsubishi Blackboard Posca Extra-thick replacement core.Mass (g) 1 Core Diameter (mm) 15 Dimensions, Height x Width x Thickness (mm) 159.0×86.5×58.0 Trusco Part No. 480-5313 Font Size Very thickfrom S$1.29Min. 2 days
- PILOT Juice paint fine print multicolor setMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.from S$22.99Min. 5 days
- ARTE Art Frame Woody A2 W BrownAct on Promoting Green Procurement Conformityfrom S$39.99Min. 4 days
- World Craft B board BB3040Dimensions (Width W x Height H) (mm) 400×300
- ARTE Art Frame Woody A3 W BrownAct on Promoting Green Procurement Conformityfrom S$32.99Min. 4 days
- TOHGI Neo color 4G dedicated marker setMass (g) 120 TKG Part No. (2017) 6-2308-0101 TKG Part No. 8-2474-0101 Material plasticfrom S$26.99Min. 3 days
- ARTE Art Frame Woody A1 W BrownAct on Promoting Green Procurement Conformityfrom S$59.99Min. 4 days
- ARTE Art Frame Woody A2 HoneyAct on Promoting Green Procurement Conformityfrom S$39.99Min. 4 days
- ARTE Art Frame Woody A1 HoneyAct on Promoting Green Procurement Conformityfrom S$59.99Min. 4 days
- PILOT Aqueous pigment marker Juice paint Bold Metallic color 6 color setMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.Dimensions, Width W x Depth D x Height H (mm) 149×24×122from S$19.99Min. 5 days
- PILOT Water-based pigment marker Juice paint Fine print 12 colors setMarker type of water-based pigment ink series "juice". Hexagonal shape makes it easy to hold and use! Short-sized colorful markers that can be drawn vividly on various objects.from S$32.99Min. 5 days
Filter by categories