Drawing Compasses
Other Related Pages
- SK (Niigata Seiki) Architectural compassYou can hold architectural pencils, chalks, and various markers to draw large circles. (* Thick pen cannot be attached.) Made of durable metal. Ideal for marking on colored galvanized iron and marking plywood.Material Carbon tool steel Mounting dimensions (mm) Marker holder / Φ6-7 Tip Quenching process
- ESCO 110mm micro spring compassEsco Part No. EA765G-21 Maximum Measurement Length (mm) 110from S$76.99Min. 2 days
- ESCO 150mm compassEsco Part No. EA765G-12 Maximum Measurement Length (mm) 150from S$57.99Min. 4 days
- SONiC Super compass (for Sharp)Type For 0.5mm sharp core Material Die-cast (color painting) Included Accessories 5 automatic cores and extra cores Diameter (Φcm) 30 (max) Length (mm) 115
- STAEDTLER Compass Basic Mars 558A gear-type compass that allows you to draw elaborate circles at a low price. Double-legged type (with leg adjustment screw) Maximum diameter about 40 cmMass (g) 119 Overall Length (mm) 155 Insertion Hole Diameter (mm) Hot spare 3.5
- Shinwa Rules Compass for DraftingYou can draw a larger circle by using the relay axis. Compass used to draw a circle * Do not drop or hit the main unit.Material Body / Screw: Brass + Chrome plating
- STAEDTLER Central vesselThe center device is a device that helps prevent holes in the drawing with the compass needle and keeps the center accurate even when drawing multiple concentric circles. If you place the centerpiece at the origin, you can know the center (origin) accurately even if the compass is separated. In a... Read More
- STAEDTLER Compass Basic Mars 554A gear-type compass with little deviation. Legs with extension rods (telescopic) can quickly handle large circles. Double-legged type (with leg adjustment screw)Mass (g) 126 Overall Length (mm) 155 Insertion Hole Diameter (mm) Hot spare 3.5
- SONiC Super Compass IrohaEasy to scratch firmly. Safe and new design makes it safe for children. Newly developed soft case specifications. No. 1 in elementary school introduction rate. Ideal for school lessons.Overall Length (mm) 118 Material Die-cast (color painting)
- Kutsuwa Replacement core for compassWith convenient core cutting.Dimensions, Width W x Depth D x Height H (mm) 20×10×67 Mass (g) 8 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.39Min. 2 days
- STAEDTLER Spring Small CompassIn a caseOverall Length (mm) 118 Dimension (mm) 178×63×18 Square Drive (mm) 3.5 Mass (g) 34.5 Diameter (Φmm) Minimum: about 2, maximum: about 82from S$32.99Min. 2 days
- Kutsuwa For arithmetic compass pencilSince the needle and pencil are aligned with the chitin when the main body is closed, it is easy to draw small and large circles. The inner plate inside the case has a colorful color that matches the main body. With a safety needle cover, it protects the tip of the needle and pencil, improves saf... Read MoreDimensions (H x W x D) (mm) 120×34×13 Type For pencilfrom S$5.39Min. 5 days
- Raymay Fujii Pen pathDimensions, Width W x Depth D x Height H (mm) 9×9×31 Material Case lid: PP, tube: PS Mass (g) 8from S$1.29Min. 2 days
- SONiC Super Compass for PencilA pencil-type super compass that can draw small circles firmly. Central mechanism. You can draw a circle with a diameter of up to 300 mm.Overall Length (mm) 115 Material Die-cast (color painting) Type For pencilfrom S$4.39Min. 6 days
- Raymay Fujii Penpass sharp typeA slim pen-shaped compass that fits in a pen case. Easy-to-read black needle. Side knock type that makes it easy to put out the core compassDimensions, Width W x Height H x Depth D (mm) 15 x 135 x 13 (shaft diameter 10) Mass (g) 30 Material Body: Die-cast zinc, Cap: PP, Knock: POM Type For core Diameter (Φcm) Up to about 30 Pen Refills Φ0.5 / about 60mm x 1 piecefrom S$9.99Min. 2 days
- STAEDTLER Mars 558 compass setOverall Length (mm) 155 Mass (g) 174 Dimension (mm) 200×78×20 Specification In a casefrom S$74.99Min. 10 days
- Kutsuwa Safety Harinock Compass (Sharp)Easy to draw small circles. A replacement lead for a commercially available mechanical pencil can be used (0.5 mm lead). With name sticker and automatic centering device.Mass (g) 38 Dimensions, Width W x Depth D x Height H (mm) 40×129×115 RoHS directive (corresponding to 10 substances) Correspondence Type For sharp Diameter (Φmm) Possible from 5 to 300from S$7.99Min. 5 days
- SONiC Super Compass Kurukun Pass Pencil Slim PackThe walnut cap can also be used as a pencil safety needle cap. The large pencil fixing screws that are easy to turn are designed so that they will not come off. It is a package for stores with a slim header bag specification. Comes with a smart special case with a curved shapeMaterial Die-cast (color painting) Overall Length (mm) 142 Type For pencilfrom S$7.49Min. 5 days
- ESCO 170mm micro spring compassEsco Part No. EA765G-22 Maximum Measurement Length (mm) 170
- Kutsuwa Doctor compassFits your fingers and is easy to turnMaterial (Body) Zinc, ABS, PC, (Case) PP Dimensions (H x W x D) (mm) 134×19×16 Mass (g) 29 (excluding case)from S$5.99Min. 4 days
- SONiC Super Compass Iroha for PencilNo. 1 in elementary school introduction rate. Ideal for school lessons. Easy to scratch firmly. Safe and new design makes it safe for children. Newly developed soft case specifications.Type For pencil Overall Length (mm) 118 Color Orange Material Die-cast (color painting)from S$4.49Min. 4 days
- STAEDTLER Mars 553 compass setA patented lock mechanism that can open and close both legs and completely fix them allows you to draw an accurate circle at any time.Overall Length (mm) 170 Dimension (mm) 220×105×22 Mass (g) 254.5 Specification In a casefrom S$99.90Min. 10 days
- SONiC Super Compass Iroha Pencil Beam in PassNo. 1 in elementary school introduction rate. Ideal for school lessons. Easy to scratch firmly. Safe and new design makes it safe for children. Newly developed soft case specifications.Overall Length (mm) 116 Color Blue Material Die-cast (color painting) Type For pencilfrom S$5.29Min. 6 days
- Kutsuwa Safety Harinock Compass (pencil)Easy to draw small circles. A pencil holder that can firmly fix a pencil. With name sticker and automatic centering device.Type For pencilfrom S$5.99Min. 6 days