Set Squares
Other Related Pages
- STAEDTLER MARS Gradient Triangle RulerA versatile set square that can easily measure angles, slopes, and slopes.Thickness (mm) 3 Material Acrylic
- Shinwa Rules Triangular ruler AcrylicWe have adopted large scale numbers that are easy to see. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or alcohol.Material acrylic resin
- Osaka Spirit Triangular ruler setThe color of the numbers changes every 5 cm, making it a large number that is easy to see. With a grid scale that is convenient for parallel and vertical reading. Since the scale is from the edge, it is difficult to make a mistake in the position to start measuring, and the depth and height can b... Read MoreMaterial acrylic resin Specification 10cm
- STAEDTLER Layout Grid RulerA grid scale is printed on the entire surface of the triangle ruler. Since the 5mm grid uses gray ink, the scale is easy to read even on dark paper.Thickness (mm) 2 Material Acrylic
- Inoue Seisakujyo Triangular ruler 30cmCompliant with the RoHS directive.Thickness (mm) 3 Standard 30cm type Material PMMA (methacrylic)
- Crown Office Supplies Grid triangle rulerNon-glare (matte) type that suppresses diffused reflection during use.Thickness (mm) 2 Size 30cm type Standard 30cm type RoHS directive (corresponding to 10 substances) Correspondence Material Made of PMMA (methacrylic)from S$16.99Min. 2 days
- STAEDTLER Mars triangle rulerSince the side of the ruler is mirror-finished, you can draw an accurate line. In addition, since core powder does not easily come out, it does not stain the drawing.Material Acrylic
- Artec Triangular ruler (10cm)Standard 10cm type Dimension (mm) 72×124、88×88 Subject Arithmetic Material PVC
- STAEDTLER set squareSince the side of the ruler is mirror-finished, you can draw an accurate line. Since it has an ink edge, it can also be used as a drafting pen. For both pencils and drafting pens 45 ° / 60 ° pair, mirror finish with ink edgeThickness (mm) 2.5 Material Acrylicfrom S$9.89Min. 2 days
- Inoue Seisakujyo Triangular ruler 24cmCompliant with the RoHS directive.Thickness (mm) 2 Standard 24cm type Material PMMA (methacrylic)from S$6.49Min. 2 days
- Kyoei Plastic Color triangle ruler blueStandard 12cm type Recycled paper use mark Conformityfrom S$2.89Min. 2 days
- Raymay Fujii Edge 0 Memory Triangle RulerStandard 12cm type Eco Mark Certification Number 18 112 069 Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$2.39Min. 2 days
- SMARTVALUE Recycled PET triangle rulerA simple triangle ruler with a scale from the edge.Thickness (mm) 1 Set Contents 2 triangle rulers 12 cm (scale 10.5 cm) Material Body: PET, Case: PP Act on Promoting Green Procurement Conformity Dimensions (cm) Triangle ruler: 10.5from S$1.79Min. 2 days
- SONiC Nanopita triangle ruler 10cmIt does not slip due to Nanopita's original non-slip processing. The ruler to be fixed does not shift. If you turn it over, you can prevent it from slipping. Even if you turn it over, the numbers will not be reversed, so it is easy to measure even on the back side. Comes with a name sticker.Material Body = PMMA Main Materials Body = PMMA Included Accessories Name stickerfrom S$3.79Min. 4 days
- KOKUYO Triangle Ruler <Learn> (Recycled PET)The 2, 3, 7, 8 mm scale is longer than the 1, 4, 6, 9 mm scale to make it easier to see. The numbers have been increased every 5CM to make them easier to read. In addition to the grid in units of 5 mm, the colors are changed to blue and white every 5 mm to make it easier to draw parallel lines. B... Read MoreThickness (mm) 1 Standard 10cm type Length (cm) 12 Eco Mark Certification Number 18 112 046 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material R-PET Dimensions (cm) Scale size / 10from S$2.59Min. 8 days
- Kyoei Plastic Color triangle ruler pinkStandard 12cm type Recycled paper use mark Conformityfrom S$2.69Min. 4 days
- Kyoei Plastic Color triangle ruler greenStandard 12cm type Recycled paper use mark Conformityfrom S$2.59Min. 4 days
- Kyoei Plastic Color triangle ruler yellowStandard 12cm type Recycled paper use mark Conformityfrom S$2.69Min. 4 days
- Kyoei Plastic Super triangle ruler 12cmStandard 12cm type Recycled paper use mark Conformityfrom S$1.79Min. 4 days
- Nishikei PT-4 triangle rulerStandard 12cm type RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.79Min. 4 days
- Nishikei Pal color neo triangle ruler 10cmScale (Maximum) 10cm Thickness (mm) 1 Standard 12cm type RoHS directive (corresponding to 10 substances) Correspondence Suitable for Olefin case included Material PVC (hard) Included Accessories With name stickerfrom S$1.99Min. 4 days
- DRAPAS Triangle ruler 3mm without scaleLet's prevent time loss with a 3mm thick triangular ruler that does not get under the parallel ruler. Drapaz triangle ruler uses hard acrylic material with good transparency. Since it is processed from a sheet material, it is a top-class product with less warpage and distortion that are commo... Read MoreThickness (mm) 3from S$17.99Min. 8 days
- ESCO 160mm Triangular Scale Ruler (for General Use)Scale 1/100、1/150、1/200、1/250、1/300 Width (mm) 15 Overall Length (mm) 160 Material Aluminumfrom S$29.99Min. 5 days
- ESCO 30cm Triangular scale [For land and house survey soil]Scale 30cm Overall Length (mm) 326from S$26.99Min. 5 days
- DRAPAS Free slope ruler 20cmTwo angles other than the right angle of an isosceles triangle move freely, and the sum is always 90°, so any angle and gradient can be obtained. It has an angle scale, slope scale, and slope ratio scale. Please use it together with T ruler and parallel ruler. A must-have tool for architectural d... Read MoreSize (cm) 20 Standard 20cm Thickness (mm) 3from S$47.99Min. 8 days
- Raymay Fujii Teacher Recommended Triangle Ruler SmallWith a new sense of non-slip that stops perfectly Even a child with weak grip strength does not shift, so it is easy to draw a lineEco Mark Certification Number 18 112 069 Mass (g) 6 Dimensions, Width W x Height H x Depth D (mm) 90×45×1 Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$2.69Min. 4 days
- ESCO 15cm Triangular scale [For land and house survey soil]Scale 15cm Mass (g) 13 Sectional dimensions (mm) 16×16×16 Overall Length (mm) 170from S$14.99Min. 5 days
- Nishikei GT-4 Triangular rulerStandard 12cm type RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.79Min. 4 days
- ESCO 15cm Ruler (triangular scale function)Scale 15cm Dimension (mm) 210×64×4(t)from S$17.99Min. 5 days
- ESCO 30cm Ruler (triangular scale function)Scale 30cm Dimension (mm) 370×64×5(t)from S$37.99Min. 5 days
- ESCO 30cm Triangular scale [for building soil]Scale 30cm Overall Length (mm) 326from S$28.99Min. 5 days
- Raymay Fujii Teacher's recommended triangle ruler (large)With specially processed non-slip, it can be moved quickly and stops suddenlyDimension (mm) (45°)151×106×106×1、(30°・60°)174×151×87×1 Material 100% recycled PET resin Eco Mark Certification Number 18 112 069 Mass (g) 25 Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$3.79Min. 4 days
- ESCO 30cm Triangular scale [for reduced copy]Width (mm) 25 Overall Length (mm) 326 Specification Survey scale: 30 cmfrom S$28.99Min. 5 days
- ESCO 15cm Triangular scale [for building soil]Scale 15cm Mass (g) 13 Sectional dimensions (mm) 16×16×16 Overall Length (mm) 170from S$14.99Min. 5 days