Protractors
- Artec Protractor Zero startSince the scale starts at zero, you can measure three-dimensional objects. With name stickerSubject Arithmetic Standard 9cm
- Kyoei Plastic Color protractorSince the angle can be measured from either the left or right, it is an easy-to-use protractor for left-handed people. Since it is a zero-start protractor with no margins, you can measure the angle accurately. Made of acrylic resin, it has excellent transparency, is beautiful, is durable and last... Read MoreThickness (mm) 1.5 Length (mm) 90 Standard 9cm Recycled paper use mark Conformity Material acrylic resin
- Shinwa Rules Protractor acrylicWith a scale at the center of the circle. Protractor used to measure angles * If it gets dirty, do not use thinner or alcohol.Minimum Scale 0.5° Standard 15cm Material acrylic resinfrom S$8.39Min. 2 days
- KOKUYO Protractor <learning> (recycled PET)The 2/3/7/8 degree scale is made longer than the 1/4/6/9 degree scale to make it easier to see. The numbers have been increased every 30 degrees to make them easier to read. By changing the color radially every 10 degrees, it is easier to measure the angle. Scales have been added from both sides ... Read MoreDimension t (mm) 1 Eco Mark Certification Number 18 112 046 Outer Dimensions (mm) 90×50 Standard 9cm Eco Mark Certification Certification Material R-PET Type Semicircular protractor
- Nishikei New Pal Color ProtractorMade of high-quality material with high transparency and strength, it is easy to see and has an accurate scale. The white line prevents the characters on the scale from being reversed even if the ruler is turned inside out. With a name sticker.Thickness (mm) 1 Diameter (Φmm) 90 Standard 9cm RoHS directive (corresponding to 10 substances) Correspondence Material Rigid PVCfrom S$1.19Min. 2 days
- COMPASS protractorLarge, easy-to-read characters! You can measure from either the left or right.from S$1.49Min. 2 days
- SONiC Fun learning protractorColor-coded numbers that make it easy to see the angle With a name sticker with a color reference line that makes it easy to align the centerDimension (mm) 145×54×2 Material Body = PMMAfrom S$2.29Min. 5 days
- Kutsuwa Black protractor (9cm)Anti-slip processing is applied to the back of the ruler, making it easy to draw lines Easy to read with memory with different lengths every 5 ° End start memory that makes it difficult to mistake the alignment position Durable and highly transparent methacrylic resin name sticker that is easy to... Read MoreDimensions, Width W x Depth D x Height H (mm) 45×90×15 Diameter (mm) 9from S$1.99Min. 6 days
- SONiC Nanopita Kids ProtractorIt does not slip due to Nanopita's original non-slip processing. Large letters make the letters easy to see. Designed according to the contents of the textbook, perfect for school lessons. Comes with a name stickerDimension (mm) 90×48×1.5 Main Materials Body = PMMA Material Body = PMMA Included Accessories Name stickerfrom S$2.09Min. 4 days
- SONiC Nanopita protractor 9cmIt does not slip due to Nanopita's original non-slip processing. The ruler to be fixed does not shift. If you turn it over, you can prevent it from slipping. Even if you turn it over, the numbers will not be reversed, so it is easy to measure even on the back side. Comes with a name sticker.Main Materials Body = PMMA Material Body = PMMA Included Accessories Name stickerfrom S$1.99Min. 4 days
- SONiC Nanopita Girl ProtractorIt does not slip due to Nanopita's original non-slip processing. Convenient because it has a reversible function that does not reverse the characters even if it is turned inside out. The lace and heart design is cute. Comes with a name stickerDimension (mm) 90×48×1.5 Material Body = PMMA Main Materials Body = PMMA Included Accessories Name sticker Specification reversiblefrom S$2.09Min. 4 days
- Raymay Fujii Teacher Recommended Protractor SmallWith a new sense of non-slip that stops perfectly Even a child with weak grip strength does not shift, so it is easy to draw a lineMass (g) 10 Dimensions, Width W x Height H x Depth D (mm) 119×60×1 Eco Mark Certification Number 18 112 069 Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$1.79Min. 2 days
- Nishikei GP-9 ProtractorStandard 9cm RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.29Min. 4 days
- Raymay Fujii Teacher Recommended Protractor LargeWith a new sense of non-slip that stops perfectly Even a child with weak grip strength does not shift, so it is easy to draw a lineEco Mark Certification Number 18 112 069 Mass (g) 26 Dimensions, Width W x Height H x Depth D (mm) 75 × 170 × 5 (with olefin case) Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$2.59Min. 4 days
- Nishikei PP-9 Palcolor protractorStandard 9cm RoHS directive (corresponding to 10 substances) Correspondencefrom S$1.09Min. 4 days
- DRAPAS Half circle protractor 12cmThickness (mm) 1 Size (cm) 12 Standard 12cm Material Acrylicfrom S$3.49Min. 8 days
- Raymay Fujii Scale from the end Protractor 9cmEco Mark Certification Number 18 112 069 Standard 9cm Eco Mark Certification Certification Act on Promoting Green Procurement ConformityDiscontinued
- Raymay Fujii Zero end memory protractorEco Mark Certification Number 18 112 069 Eco Mark Certification Certification Material Recycled PET resinDiscontinued
- Sun-Star Stationery Protractor 9 cm + Minnie MouseSchool children's stationery that has both functionality and cuteness.Height (mm) 1.5 Length (mm) 50 Width (mm) 90Discontinued
- Nishikei Protractor 9cmMaterial Rigid PVC Thickness (mm) 1 Standard 9cm Diameter (Φmm) 90Discontinued