Triangular Scales
Other Related Pages
- SK (Niigata Seiki) Triangular Scale Scale for ArchitectsThe newly designed staircase scale prevents misreading in millimeters! A staircase scale that makes it easy to see the scale in 1 mm increments. For drafting and reading scale drawings.Scale 1/20、1/50、1/100、1/200、1/250、1/300 Material ABS RoHS directive (corresponding to 10 substances) Correspondence Type For architects
- STAEDTLER Triangular scale high precision all aluminum slimBy using aluminum as the core material, it is possible to prevent deformation such as warpage and distortion as much as possible. In addition, the scale is accurate and easy to see due to laser processing. Slim with a width of 9 mm and a weight of 8 g, which is convenient for carrying around. The... Read MoreScale 1/50・1/100・1/200・1/250・1/300・1/500 Material Aluminum Dimensions (cm) 15
- SK Triangle scale Smart for architectsIt is slimmer than regular products and convenient to store and carry. Comes with a case that is convenient to carry. It has an acute angle and is easy to pick up. It is a total number that makes it easy to identify the number. High-precision laser printing scale. For reading drafting and scale d... Read MoreLength Tolerance (mm) 1:±0.06、2:±0.07、3:±0.08、4:±0.09 RoHS directive (corresponding to 10 substances) Correspondencefrom S$43.99Min. 4 days
- KOKUYO Triangular scale pocketFor general use. 1/100, 1/200, 1/300, 1/400, 1/500, 1/600 Pocket triangular scale made of non-stretchable ABS resin. It is a product based on the standards of Japanese Industrial Standards.Specification For pocket (JIS) Material R-ABS
- Shinwa Rules For triangle scale architectIt has the scales most needed for architectural design. 30 cm comes with a plastic case.Type For architects Scale 1/20・1/50・1/100・1/200・1/250・1/300 Material ABS resin
- Shinwa Rules Triangle scale land and house investigator JISIt is convenient for creating and reading drawings necessary for registration procedures, such as land survey maps and floor plans.Scale 1/100・1/200・1/250・1/300・1/500・1/600 Material ABS resin Type For land and house investigators
- Shinwa Rules Triangular scale for reduced copyYou can read a reduced copy drawing in the size of the base paper. 30 cm comes with a plastic case.Material ABS resin Type For reduced copy
- SK (Niigata Seiki) Aluminum triangular scale fine scale general purposeOriginal general-purpose triangular scale scale size Since the end face is 0 base point, it can be measured even in corners, and the size is small and convenient for storage. Easy-to-read easy-to-read scale specifications Lightweight aluminum type that is convenient to carryThickness (mm) 14 Width (mm) 15 Overall Length (mm) 160 Mass (g) 17.5 Material Aluminum Type For general use Scale mm・1/100・1/150・1/200・1/250・1/300
- STAEDTLER Triangle scale High precision all aluminum pocket typeBy using aluminum as the core material, it is possible to prevent deformation such as warpage and distortion as much as possible. In addition, the scale is accurate and easy to see due to laser processing.Dimensions (cm) 15 Material Aluminum
- KOKUYO Triangular scale bambooIt is made by skillfully utilizing the advantages of each material of bamboo and ABS resin. Bamboo plywood, which is sufficiently dry and has little elasticity, is used for the core, so it is less likely to warp or deform.Material Core / Bamboo Size (Scale) 30cm Specification Universal type (JIS)from S$38.99Min. 2 days
- STAEDTLER Triangular scale High precision all aluminum with vernier (5cm)By using aluminum as the core material, it is possible to prevent deformation such as warpage and distortion as much as possible. In addition, the scale is accurate and easy to see due to laser processing.Dimensions (cm) 30 Material Aluminum
- STAEDTLER Triangular scale copy downThe laser-engraved scale is highly accurate, highly visible, and has a simple design. Uses a new shape aluminum material with a non-hollow center. It is easy to pick up and measure because the scale surface is less inclined. It is an easy-to-use design with the scales reduced for copydown in row ... Read MoreDimensions (cm) 15 Material Aluminum Color Matte blackfrom S$19.99Min. 2 days
- Shinwa Rules Triangular Rotation ScaleSimply place the main unit and rotate the left and right knobs to select 6 different scales. There is no need to rotate the main body as in the past. For creating and reading drawings necessary for registration procedures, such as land survey maps and floor plans. * Please be careful not to make ... Read MoreFlat Width, Triangle Section (mm) 22.5 Material Body: Aluminumfrom S$17.99Min. 2 days
- Shinwa Rules Triangle scale JISIt is a pocket size that is convenient to carry. Triangular scale used for drawing and reading dimensions * Please be careful not to make a mistake in the scale.Length (mm) 120 Scale 1/100、1/200、1/300、1/400、1/500、1/600 Size (Scale) 10cm Material ABS resin Sectional dimensions (mm) 16×16×16 Trusco Part No. 408-3661 Mass (g) 9
- KOKUYO Triangular scaleA triangular scale made of ABS resin with little expansion and contraction.Scale 1/100・1/200・1/250・1/300・1/500・1/600 Material R-ABS Specification Pocket (household) (JIS) Size (Scale) 15cmfrom S$13.99Min. 2 days
- SK Triangular scale for architect NANOIt is slimmer than regular products and convenient to store and carry. Comes with a case that is convenient to carry. It has an acute angle and is easy to pick up. It is a total number that makes it easy to identify the number. High-precision laser printing scale. For reading drafting and scale d... Read MoreOverall Length (mm) 170 Length Tolerance (mm) 1:±0.06、2:±0.07、3:±0.08 RoHS directive (corresponding to 10 substances) Correspondence
- KOKUYO Triangular scale (for architects)Scale 1/20・1/50・1/100・1/200・1/250・1/300 Type For architects Material Aluminumfrom S$19.99Min. 2 days
- KOKUYO Triangle scale bamboo core specification with universal vernier (5cm) 30cmIt is made by skillfully taking advantage of the materials of bamboo and ABS resin, so it is less likely to warp or deform. With vernier scale (5 cm). It is a product based on the standards of Japanese Industrial Standards. For general useScale 1/100・1/200・1/300・1/400・1/500・1/600 Mass (g) 163 Dimensions (cm) 30 Dimension (mm) 383×33×29 Type For general usefrom S$39.99Min. 2 days
- STAEDTLER Triangular scaleScale 1/100・1/200・1/250・1/300・1/400・1/500 Dimensions (cm) 30 Material ABS Type For general usefrom S$19.99Min. 2 days
- SK (Niigata Seiki) Aluminum triangle scale rapid scale for land and house investigatorIt is a triangular scale aluminum type with 1/500 and 600 sizes used in land and house surveys, and it is a 15 cm size that does not easily change shape and is easy to store in a pen case. Easy-to-read easy-to-read scale specifications Lightweight aluminum type that is convenient to carryType For land and house investigators Overall Length (mm) 170 Mass (g) 18 Thickness (mm) 14 Width (mm) 15from S$29.99Min. 4 days
- ESCO 170mm triangle scale [for reduced copy]You can read a reduced copy drawing in base paper size. Suitable for reduced copy drawings from A3 to A4 and A3 to B4.Type For reduced copy Mass (g) 13 Esco Part No. EA736B-15 Overall Length (mm) 170 Material ABS resin Sectional dimensions (mm) 16×16×16 Specification With vinyl case
- Okamoto Seizu Kikai Triangle scale 15cmDimensions (cm) 15 Type For general usefrom S$11.99Min. 4 days
- Lion Office Products Triangular scaleLength (mm) 150 Act on Promoting Green Procurement Conformity Material Made of recycled ABS resinfrom S$16.99Min. 7 days
- ESCO 325mm triangular scaleStaircase scale that is uneven and color-coded with a scale that is easy to hold, easy to identify and easy to see You can measure figures and drawings drawn at scale in actual sizeOverall Length (mm) 325 Width (mm) 27 Scale 1/20・1/50・1/100・1/200・1/250・1/300 Material ABS Thickness (mm) 24 Mass (g) 60 Esco Part No. EA736BA-2 Minimum Scale 1mmfrom S$24.99Min. 6 days
- STAEDTLER Triangular scale high precision all aluminum pocket type for general useBy using aluminum as the core material, it is possible to prevent deformation such as warpage and distortion as much as possible. In addition, the scale is accurate and easy to see due to laser processing.Scale 1/100・1/200・1/300・1/400・1/500・1/600 Dimensions (cm) 10 Material Aluminum Type For general usefrom S$11.99Min. 4 days
- Okamoto Seizu Kikai Made of aluminum with triangular scale 15cm1 / 250Dimensions (cm) 15from S$11.99Min. 4 days
- Okamoto Seizu Kikai Made of aluminum with triangular scale 30cm1 / 250Dimensions (cm) 30from S$35.99Min. 4 days
- Okamoto Seizu Kikai Triangle scale 30cm General purpose aluminumDimensions (cm) 30 Type For general usefrom S$35.99Min. 4 days
- ESCO 170mm triangular scaleColor-coded on a scale that is uneven and easy to hold, easy to identify and easy to see the scale, step-like scale You can measure figures and drawings drawn on a scale in actual sizeWidth (mm) 18 Scale 1/20・1/50・1/100・1/200・1/250・1/300 Overall Length (mm) 170 Material ABS Esco Part No. EA736BA-1 Minimum Scale 1mm Mass (g) 15 Thickness (mm) 16from S$16.99Min. 6 days
- STAEDTLER Triangular scale 30cm for land and houseBy using aluminum as the core material, it is possible to prevent deformation such as warpage and distortion as much as possible. In addition, the scale is accurate and easy to see due to laser processing.Scale 1/100・1/200・1/250・1/300・1/500・1/600 Type For land and house investigators Dimensions (cm) 30 Material Aluminumfrom S$34.99Min. 4 days
- Tokyo Glass Kikai (TGK) Triangular scale 16-151 15cmIt is a pocket type general triangular scale.Scale 1/100、1/200、1/300、1/400、1/500、1/600 Dimensions (cm) 15 Length (cm) 15 Specification Pocket type Material plasticfrom S$16.99Min. 5 days
- ESCO Scale ruler (for reduced copy)You can easily read a copy for reduced copy or a reduced drawing by fax.from S$18.99Min. 4 days
- ESCO Triangular scale (for land and houses / bamboo roll core)For the core for land and houses, we use a high-precision roll core with little expansion and contraction, which is made of bamboo containing resin.from S$45.99Min. 4 days
- DRAPAS Triangular scale 15cm 1/200 1/400 includedUses regenerated ABS. It has a bamboo core and precision that does not have a dull color. The scale is inked and easy to see. Contains 1/100 and 1/200 used in examsScale 1/100・1/200 Dimensions (cm) 15from S$18.99Min. 8 days
- Okamoto Seizu Kikai Triangle scale 10cm made of general purpose aluminumDimensions (cm) 10 Type For general usefrom S$11.99Min. 4 days
- ESCO Triangular scale (for shipbuilding)Convenient for drawing and reading. Convenient for creating and reading drawings for shipbuilding. With plastic case For shipbuildingfrom S$28.99Min. 4 days