Linear Rulers
The straight line ruler is used for layout work, line drawing, and length measurement. Main applications include office work in offices and guides and drafting when cutting paper. The material is mostly acrylic resin, and there are also products with stainless steel on the cutting surface so as not to be damaged by a cutter. The length can be selected according to the application, such as 15, 30, 45, 50cm, etc., and there is a square scale that is convenient for layout work. In addition, the tracer and parallel ruler are inclined in three stages, making it easy to move the scale, making it easy to replace and clean the paper, and has two measurement ranges: 30 cm and 40 cm.
- KOKUYO Linear Ruler <Learn>The 2, 3, 7, 8 mm scale is longer than the 1, 4, 6, 9 mm scale to make it easier to see. Below the normal scale, we have added a scale starting from the right side. The numbers have been increased every 5CM to make them easier to read. Available in two colors, blue and pink.Eco Mark Certification Number 18 112 046 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material R-PET
- MonotaRO Linear ruler (made of resin)It is a large number that is easy to see, and the color of the number changes every 5 cm. Since the scale is from the edge, it is difficult to make a mistake in the starting position, and it is easy to measure the depth and height. For drawing lines and measuring length. * The corners of the prod... Read MoreMaterial Methacrylic resin
- Kyoei Plastic Color Ruler 30CMMeasurement Range (cm) 30 Dimension (mm) 310×30×2 Material Acrylic resin
- Shinwa Rules Straight ruler AcrylicIdeal for layout work. Ideal for drawing work. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or alcohol.RoHS directive (corresponding to 10 substances) Correspondence Material acrylic resin
- Shinwa Rules Cutting Scale with Acrylic Stainless SteelWith a grid scale, you can speed up layout work and line drawing work. With stainless steel on the cutting surface, the cutter blade does not bite. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or alcohol.RoHS directive (corresponding to 10 substances) Correspondence
- Crown Office Supplies Crown acrylic linear rulerSeven lengths that can be selected according to the application.RoHS directive (corresponding to 10 substances) Correspondence Material Made of PMMA (acrylic)
- KOKUYO Cutter RulerWave memory and large numbers make it easier to see and use. Wave memory and large numbers make it easier to see and use. A stainless steel plate is attached to the end face where the blade hits when cutting with a utility knife, preventing the end face from being scratched. R-PET. External dimen... Read MoreMaterial R-PET Outer Dimensions (mm) 320×45 Thickness (mm) 3 Scale 30cm
- PLUS (Stationey) Stainless steel straight scaleStainless steel scale with excellent strength and durability. Convenient to use widely for design and cutting work. Four lengths to choose from for design, drafting, data reading, cutting work and application. (15cm / 30cm / 60cm / 100cm) With scales on both sides, it is easy to use and enables p... Read MoreSpecification JIS standard product with vinyl case Color Silverfrom S$4.79Min. 2 days
- KOKUYO Stainless Steel Straight Ruler Matte Finish C Type JIS Grade 1Since it has a matte finish, the scale is not reflected and it is easy to see. Since the scale is engraved from the edge of the product, it can be measured with reference to the edge.Specification All metal products.
- SMARTVALUE Recycled PET straight rulerStraightedge using recycled PET. Convenient because it has a scale that can be measured from the edge. Contains grid lines that make it easy to draw lines.Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Material PET resin (transparent) Type Straightedge
- KOKUYO Stainless Steel Straight Ruler C Type JIS Grade 1C type JIS1 grade. Since the scale is engraved from the edge of the product, it can be measured with reference to the edge.Specification All metal products.
- Crown Office Supplies Data mask rulerDesigned with green masks on the top and bottom to make it easier to see the list and manuscript line by line.RoHS directive (corresponding to 10 substances) Correspondence Material Made of PMMA (acrylic)
- SK (Niigata Seiki) Acrylic Grid Ruler Kaidan MemoriStep type & 2mm dot scale that makes it difficult to misread 1mm units. The back side has a central base point scale that is convenient for left and right distribution. Gray scale that is easy to read on both black and white backgrounds. End face 0 base point where height and depth can be mea... Read MoreThickness (mm) 2 Material Acrylic RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Square grid ruler AcrylicIdeal for layout work. Ideal for drawing work. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or alcohol.RoHS directive (corresponding to 10 substances) Correspondence Material acrylic resin
- Lion Office Products Straight line rulerAct on Promoting Green Procurement Conformity
- Kyoei Plastic Acrylic 30CM straight rulerAcrylic 30cm ruler ・ Excellent transparency, durable and scratch resistant.Length (cm) 30 Material Acrylicfrom S$4.49Min. 2 days
- ESCO 30cm RulerDue to the film sand manufacturing method, the scale does not disappear and both sides can be used.Type 30cm Dimension (mm) 310×25×1.5 Act on Promoting Green Procurement Conformity Esco Part No. EA720YG-30 Material PVC (polyvinyl chloride)
- Raymay Fujii Cutting rulerSince a stainless steel gold rod is fitted to the end of the ruler, there is no need to worry about scraping or damaging the ruler when cutting paper with the ruler. Since the stainless steel is fitted and glued, there is no worry that it will come off even if the ruler is bent.RoHS directive (corresponding to 10 substances) Correspondence
- Kutsuwa Aluminum rulerWith a 45 ° tilting process, you can easily and cleanly cut the paper. The corners are processed so that you do not cut your hands, so you can see the direction in which you are pulling the paper at a glance. Edge memory (also useful when measuring the height of objects) For cutting magazine page... Read MoreMaterial Aluminum
- Kutsuwa Size Cutter RulerSince it comes with a stainless steel plate, you can work with a cutter without damaging the ruler. As it is non-slip, it is hard to slip and the cut line is not distorted. With paper size display. You can cut according to the size you want to cut. It is also convenient when checking the standard... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material PMMA, stainless steel
- Shinwa Rules Data reading scale AcrylicThe color groove is convenient for reading the printed data. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or alcohol.Material acrylic resin
- KOKUYO Straight line rulerWave memory and large numbers make it easier to see and use. A ruler for drawing a straight line. With large numbers and wave scales that are easy to read.Dimensions (cm) Scale size / 15 Outer Dimensions (mm) 170×35 Thickness (mm) 2 Material R-PETfrom S$2.39Min. 2 days
- Raymay Fujii Easy-to-read grid rulerLightly slide and easily align. When pressed, it has an anti-slip effect. The color scheme at 5mm intervals makes it easy to see 5mm units. The scale with arrows makes it easy to read when drawing a line. The numbers are large and easy to see every 5 cm. Since it has a grid scale, it is easy to d... Read MoreMaterial Acrylic (methacrylic resin) RoHS directive (corresponding to 10 substances) Correspondence
- Artec Straight line ruler 15cm / zero startDimension (mm) 30×150 Material Acrylic Subject Arithmetic
- KOKUYO Square Grid RulerResin recycled from used PET bottles is used as a raw material. Not only the diagonal cut part of the scale surface, but also the joint of the flat part of the main body is composed of curved surfaces so that the scale is easy to see. Pushing the rear edge of the ruler lifts the front edge, makin... Read MoreOuter Dimensions (mm) 320×45 Dimensions (cm) Scale size / 30from S$4.49Min. 2 days
- Raymay Fujii Sveranai cutting rulerSince a stainless steel gold rod is fitted to the end of the ruler, there is no need to worry about scraping or damaging the ruler when cutting paper with the ruler. Since the stainless steel is fitted and glued, there is no worry that it will come off even if the ruler is bent.Eco Mark Certification Number 18 112 070 Measurement Range (cm) 30 Dimensions, Width W x Height H x Depth D (mm) 45×310×3 Mass (g) 60 (including packaging materials) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.29Min. 2 days
- Raymay Fujii Cutting RulerSince a stainless steel gold rod is fitted to the end of the ruler, there is no need to worry about scraping or damaging the ruler when cutting paper with the ruler. Since the stainless steel is fitted and glued, there is no worry that it will come off even if the ruler is bent.Dimensions, Width W x Depth D x Height H (mm) 40×3×510 Length (cm) 50
- Kutsuwa Methacrylic straight line rulerRoHS directive (corresponding to 10 substances) Correspondence Material PMMAfrom S$1.39Min. 2 days
- Kyoei Plastic Color RulerSince it is a zero start ruler with a vertical scale, you can set up a ruler and measure the depth. There is a scale with dots every 5 mm, and black solid characters are drawn every 5 cm, making it easy to read the length. It is also ideal for entering vertical characters.Material (Main Unit) acrylic resin
- SK (Niigata Seiki) Cutting acrylic rulerThickness (mm) 3 Material Acrylic RoHS directive (corresponding to 10 substances) Correspondence
- Shinwa Rules Hexascale acrylicIt is a scale with a triangular scale function. Because it is flat and transparent, you can see the bottom even if you place it on a drawing etc., and you can proceed with the work easily. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or... Read MoreScale 1/100、1/200、1/250、1/300、1/500、1/600 Material acrylic resin
- PLUS (Stationey) Straight ruler Recycled PETFor applications such as design, drafting, data reading, and cutting work. Easy-to-read font with large scale numbers. Since it is transparent and the base can be seen, it is easy to align. The ruler has a taper-cut edge, so if you turn the ruler over and use it, the ink will not bleed even if yo... Read MoreColor Transparentfrom S$3.29Min. 2 days
- Kutsuwa Arithmetic rulerUse easy-to-read numbers used in textbooks. Large numbers that are easy to see. Edge memory that makes it difficult to mistake the starting position for measurement. The blue line in the memory part makes it easy to draw a straight line. Made of durable and highly transparent methacrylic resin. S... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material PMMA
- Shinwa Rules Dotted scale acrylicYou can easily draw a dotted line or a chain line in the same way as you draw a solid line. Scale used for layout work, line drawing, length measurement, etc. * If it gets dirty, do not use thinner or alcohol.Material acrylic resinfrom S$19.99Min. 2 days
- Artec Acrylic square ruler with grooveIncluded Accessories Name sticker
- Lion Office Products Aluminum cutting rulerMaterial Made of aluminium Specification With non-slip, cutting edge and groove
- Raymay Fujii Slim color rulerSlim width that does not take up space. (Comparison of manufacturer's normal 25mm width ruler) The color memories arranged at 1 cm intervals are easy to see. Good visibility with black base x white (memory / numbers) contrast. Easy alignment by sliding lightly. When pressed, it has an anti-sl... Read MoreDimensions, Width W x Depth D x Height H (mm) 15×2×160 Mass (g) 6 Material Acrylic (Metallic resin)