Surveying Field Books
Other Related Pages
- KOKUYO Survey Field Book (Quality Paper)Uses a hard cover to make it easier to write outdoors, even while standing, and to make it durable. Compact size and convenient to carry. I set the size so that it fits in the pocket of the work clothes of the person in the field. "LEVEL" and "TRANSIT" written on the cover are... Read MoreInternal Paper Size (mm) 160×91 Color Green Paper Quality High-quality paper Material Medium / high quality paper Outer Dimensions (mm) Vertical 165 x width 95 x thickness 6
- KOKUYO Surveying Field Level Synthetic Paper Water Resistant TypeThe compact size makes it ideal for carrying. The ruled content is suitable for entering survey data. Water resistant type with olefin resin cover. The inner paper is synthetic paper.Outer Dimensions (mm) Vertical 166 x width 96 x thickness 3 Number of Page 24 Internal Paper Size (mm) 160×91 Type Level and horizontal rule 22 lines
- KOKUYO Survey Field Book <Bright Color> Water Resistant PP CoverUses a hard cover to make it easier to write outdoors, even while standing, and to make it durable. The back cover is convenient with a pocket for holding notes. Compact size and convenient to carry. I set the size so that it fits in the pocket of the work clothes of the person in the field. Uses... Read MoreInternal Paper Size (mm) 160×91 Number of Page 30 Type Level and horizontal rule 22 lines Outer Dimensions (mm) Vertical 166 x width 94 x thickness 7 Bookbinding Welding
- KOKUYO Survey field book (level book / recycled paper)Compact size and convenient to carry. The hard cover makes it convenient for writing while holding it in your hand. The ruled content is suitable for entering survey data. Paper quality / woodfree paper (mixed with used paper pulp) About 70% whiteness (ISO)Dimensions, Height x Width (mm) (Center paper) 160 × 91 Dimensions, Height x Width x Thickness (mm) 165×95×6 Number of Page 40 sheets Color Blue Act on Promoting Green Procurement Conformity Type level
- KOKUYO Survey Field Book CoverA special cover to improve the usability of surveying field notes, such as preventing water from getting wet and customizing the cover. The inner folded part is designed to be deep enough to hold cards and business cards. Compatible with KOKUYO's survey field notes (Se-Y1, Y2, Y3, etc.). Not ... Read MoreDimension (mm) 178×105×5
- Nakabayashi Leveling Note Slim A6 Level Rule Dark BlueHorizontal survey ruled line (22 horizontal lines) A mobile notebook for horizontal surveying and memos. High-quality paper type ● The cover is hard and is a sticky cover type that is convenient for writing when carrying. ● Thread binding with good spread of the text.Dimensions, Width x Length x Thickness (mm) 160×91×6 Mass (g) 75 RoHS directive (corresponding to 10 substances) Correspondence Bookbinding Yarn binding Type level
- KOKUYO Field Book (Traveling Field Book) 5mm Dot GridBy using it in combination with the peripherals of the traveling field note series, you can easily plan your trip, make notes during your trip, and log after your trip. A 5mm dot grid that makes it easy to draw illustrations and letters and can also be used as a guide for sticking notes. The comp... Read MoreDimension (mm) 166×95×6from S$5.69Min. 2 days
- Myzox Level book (field book, notebook)Many easy-to-use and functional formats are available. There is also a waterproof type made of 100% cotton that is water resistant and heat resistant so that the characters do not bleed even when it gets wet. Recording of survey dataDimension (mm) 95×168from S$44.99Min. 2 days
- DOGYU Telescopic binder D2Write it down and take it with your camera! And keep it as a record! This is the power of "stretchable binder"! We use paper [stone paper] that can be used even when it gets wet in the rain. It is a paper that does not choose writing tools. You can write it with a pencil and erase it wi... Read MoreDimension (mm) (Binder) 165 x 230 Shaft dimensions (mm) About 200-550 Mass (g) About 235from S$49.99Min. 4 days
- DOGYU Telescopic binder D2 replenished stone paper setA refill stone paper set for the telescopic binder D2.from S$4.19Min. 4 days
- Hibiscus (Landart) MBS Waterproof Level BookEach page is made of synthetic paper with excellent water resistance, and the cover is made of durable resin, so it is resistant to water and dirt. For recording survey dataDimensions (H x W x D) (mm) 160×91×5 Number of Page 24 Color (Cover) Blue Type levelfrom S$49.99Min. 2 days
- TOP KOGYO Water resistant paper refillConvenient for memos and contacts! Easy to write! Cover underlay specifications! All weather is OK! For water, outdoor and outdoor work. When you want to write a little on the spotDimensions, H x W (mm) 148×105 Mass (g) 60 RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.99Min. 4 days
- TOP KOGYO Memobilly Waterproof Memo HolderConvenient for memos and contacts! Easy to write! Cover underlay specifications! All weather is OK! For water, outdoor and outdoor work. When you want to write a little on the spotDimensions (H x W x D) (mm) 160×110×15 Mass (g) 180 RoHS directive (corresponding to 10 substances) Correspondencefrom S$26.99Min. 4 days
- techno Survey field noteThe compact size makes it ideal for carrying. The ruled content is suitable for entering survey data. Recording of survey datafrom S$29.99Min. 6 days
- DOGYU For site book replenishment (booklet)It is made of stone paper that can be used even when it gets wet in the rain. Stone paper is a paper made of calcium carbonate and high-density polyethylene. Compared to ordinary paper, it is extremely resistant to pulling, tearing, and tearing, has excellent water resistance, and does not deform... Read MoreTrusco Part No. 162-8349 Height (mm) 163 Width (mm) 90 Mass (g) 90 Specification Stone paper specificationsfrom S$17.99Min. 6 days
- KOKUYO Field Note Sketch 3mm GridA 3mm gray grid with a darkness that does not get in the way when you fill in or look back while having a role as a guide. A stylishly colored cross-covered cover that matches the diversifying working scenes while maintaining the durability of a field note.Outer Dimensions, Length x Width x Thickness (mm) 165×95×6 Inner paper High-quality paper Cover specification Paper cloth pasted Type sketchfrom S$2.99Min. 2 days
- DOGYU Job site level book Site bookA new material level book that is ideal for on-site recording. Easy size that fits in your work clothes pocket. It is made of paper that can be used even when it gets wet in the rain. Moreover, since it has perforations, it can be separated! We use eco-friendly stone paper. Stone paper is a paper... Read MoreType level Overall Length (mm) About 163 Width (mm) About 90 Mass (g) About 90Discontinued
- Myzox Level book (field book)made in Japan. Since the cover is hard, it is convenient for writing while holding it in your hand, and it is a standard type that uses high-quality plain paper and has excellent storage stability. (MZLB) Soft cover with waterproof resin processing, with slope and angle control table, using YUPO ... Read MoreType levelDiscontinued
- DOGYU Job site notesA notebook for craftsmen who can do it! This notebook is used by people who work at the work site. Stone paper is used for the notebook so that it can be used even in the rain! Whiteboards and greenboards for on-the-spot meetings. A4 and A5 refills. Stone paper is a paper made of calcium carbonat... Read MoreOverall Length (mm) About 240 Width (mm) About 180 Mass (g) About 550Discontinued
- Nakabayashi Leveling note water repellent slim A6 grid 3 blueGrid rule (3mm) A mobile notebook for horizontal surveying and memos. Water-repellent paper type ● The cover is made of vinyl chloride and is water-resistant. ● The text uses water-repellent paper that repels water. ● Good spread of the text, thread binding (Caution) ● Depending on the type of wr... Read MoreDimensions, Width x Length x Thickness (mm) 160×91×3.5 Type level Mass (g) 55 Bookbinding Yarn bindingDiscontinued
- Nakabayashi Leveling Note Water-Repellent Slim A6 Level Rule BrownHorizontal survey ruled line (22 horizontal lines) A mobile notebook for horizontal surveying and memos. Water-repellent paper type ● The cover is made of vinyl chloride and is water-resistant. ● The text uses water-repellent paper that repels water. ● Good spread of the text, thread binding (Cau... Read MoreDimensions, Width x Length x Thickness (mm) 160×91×3.5 Mass (g) 55 Bookbinding Yarn bindingDiscontinued
- Nakabayashi Leveling notebook slim A6 grid 3 blackGrid rule (3mm) A mobile notebook for horizontal surveying and memos. High-quality paper type ● The cover is hard and is a sticky cover type that is convenient for writing when carrying. ● Thread binding with good spread of the text.Mass (g) 75 Bookbinding Yarn binding Dimensions, Width x Length x Thickness (mm) 160×91×6Discontinued