Society / Politics
- Nakabayashi (LOAS) Computer deskA computer desk with high price performance. Since the back surface of the top plate is concave, cables etc. can be dropped even if it fits perfectly on the wall. With base cap. Equipped with a neat wiring outlet tap receiver and extra length cable receiver. Particle board is used for the top pl... Read MoreTrusco Part No. 304-2171 Maximum Load of Top Plate (kg) 80 Dimensions, Width W x Depth D x Height H (mm) 1200×700×700 Specification Knockdown assembly type Mass (kg) 24.8Discontinued
- No Brand Teppo lighterCan be filled with gas for commercial lighters. Electronic ignition method that applies lighter technology. One-touch flame adjustment. Check the remaining amount of gas in the gas window. With a safety lock, it is safe to store.Mass (g) About 49 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 230 × 20 × 52 Specification Product liability insuranceDiscontinued
- Imation 3.5 type MO 230MBCompliant with international standard ISO standard. It has cleared the data rewriting durability of 10 million times or more and the storage durability of 30 years or more. * Estimated value by our accelerated test.Disc Thickness (mm) 1.2 material (base) Polycarbonate Storage Temperature (℃) -105 to 55 (recommended environment) Format Type For Windows storage capacity (one side)(MB) 230 Disc Outer Diameter (Φmm) 86Discontinued
- Nakabayashi (LOAS) Computer deskA computer desk with high price performance. Since the back surface of the top plate is concave, cables etc. can be dropped even if it fits perfectly on the wall. With base cap. Equipped with a neat wiring outlet tap receiver and extra length cable receiver. Particle board is used for the top pl... Read MoreMaximum Load of Top Plate (kg) 80 Mass (kg) 19.9 Specification Knockdown assembly type Dimensions, Width W x Depth D x Height H (mm) 900×700×700 Trusco Part No. 304-2162Discontinued