Industrial Markers
Other Related Pages
- MonotaRO Paint MarkerA solid paint that can be used like a pen. It does not fade and has excellent fixability. Excellent water resistance! It is possible to write on the surface from -10 ℃ to 200 ℃. Iron, steel, welded parts, resin, rubber, wood, leather, concrete * Do not use for any purpose other than writing.Overall Length (mm) 148 Mass (g) 21 Product Type Disposable main body Line Width Medium fat Ink Oil-based
- TAKUMI Architectural Paint MarkerYou can clearly mark with opaque ink. Suitable for writing on metal, glass, plastic, etc. You can also write on iron plates with oil such as iron, plywood, glass, plastic, concrete, PVC pipes, and materials that are easy to repel.Line Width (mm) 2.2 Product Type Disposable main body Ink Oil-based Line Width medium (opaque)
- Shinwa Rules For Markers and Water Resistant BlackboardsYou can write smoothly. It doesn't flow even if it rains. It can be easily wiped off with a cloth. The writing line width is 3 mm for a clear look. Marker for water resistant blackboard * Please do not use for anything other than writing.Dimension (mm) 130×20×17 Mass (g) 20 Trusco Part No. 816-4575 Line Width (mm) About 3.0 Ink Alcohol-based ink Material Body: Plastic Line Width Bold Product Type Disposable main body Type Round core Ink Color White
- Shinwa Rules Paint Marker Round Core for ConstructionYou can write clearly on various things. Since it is a pigment type, you can write clearly even on dark materials. It dries quickly. Marker used for writing on steel, glass, plastic, etc. * Please do not use for anything other than writing.Material (Main Unit) Aluminum Product Type Disposable main body Ink Oiliness (pigment ink) Toe Protection Round core
- Tajima (TJM DESIGN) Line MarkerUses a durable core that does not lose much even on the rough surface of concrete. The exquisite cut makes it easy to write thin lines, thick lines, and letters, and the writing line is a reliable flat core. An oil-based pen with a clear color on plastic or glass. Even if you remove the cap and t... Read MoreMass of Main Unit (g) 15 Mass (g) 15 Line Width (mm) 6 Product Type Disposable main body Ink Oily opaque
- Shosekido Super wet markerYou can write well anywhere, on wet or slippery surfaces. An oil-based type that does not disappear even when it gets wet. It can be erased by wiping it with a dry cloth or tissue. (For sliding surfaces such as glass) Wet materials, glass, steel materials, PVC pipes, plastics, rainy roads, etc.Product Type Disposable main body Ink Oil-based Shape Round type
- Hosei TaintBy using an epoch-making special fiber core, you can easily draw beautiful characters, numbers, marks, etc. without dropping. It eliminates unevenness caused by engraving and does not change the flatness accuracy of metal. All metal surfaces such as stainless steel, iron, copper, gunmetal, and al... Read MoreTip Diameter (mm) About 2 Line Width (mm) About 2 Ink Color Black Product Type Disposable main body Main Application Iron, copper, stainless steel, marking
- Fuekinori Kogyo Industrial marker that will not disappearHigh color development and high hiding power that is comparable to the base material even for steel materials. Opaque oil.Line Width (mm) 10~16 Mass (g) 65 RoHS directive (corresponding to 10 substances) Correspondence Product Type Disposable main body Ink Opaque oily Line Width Very thick
- Teranishi Chemical Industry Magic ink GANKO solid paintA stick pen type solid paint marker that is easy to grip and write. The coating film after drying has excellent light resistance, water resistance, and adhesiveness. It can be used immediately by removing the cap, and can be used for pinpoint parts without dripping like paint. Since it is a pay-o... Read MoreProduct Type Disposable main body
- Shosekido Super wet markerYou can write well anywhere, on wet or slippery surfaces. An oil-based type that does not disappear even when it gets wet. It can be erased by wiping it with a dry cloth or tissue. (For sliding surfaces such as glass) Wet materials, glass, steel materials, PVC pipes, plastics, rainy roads, etc.Operating Temperature Range (℃) -15~70 Diameter x Length L (Φmm x mm) 17×117 Product Type Disposable main body Ink Oil-based
- BIGMAN Oiliness + strong paint marker + round coreYou can use it without stress such as repeating pen tip push by suppressing faint characters with ink using only pigments that are difficult to separate and settle. Since the ink is colored with 100% pigment, it has excellent weather resistance and is a marker that is resistant to fading over tim... Read MoreMaterial Body / Aluminum, Cap / Duracon (POM) Product Type Disposable main body Ink Oiliness (pigment ink) Toe Protection Round core Main Component Xylene base
- Teranishi Chemical Industry Magic Ink Stubborn Bolt PenDemonstrates outstanding power for marking high-strength bolts. Light resistance / water resistance hard suitable for outdoor use Abrasion resistance suitable for target writing Efficient use of ink High writing distance Writing line width 2.0 mm Opaque / oil pigment ink (low odor) For marking hi... Read MoreMaterial (Cap / Holder) PBT, (Shaft) Aluminum Overall Length (mm) 139 Diameter (Φmm) 15 Line Width (mm) 2 Mass (g) 22 Product Type Disposable main body Ink Oil-based pigment ink
- TAJIMA All-weather marker + Medium/Round coreAll-weather marker that can be written on wet surfaces as it is Architectural habitat marker * Be sure to cap after use. Do not use it for anything other than writing. Keep away from fire. Keep out of reach of young children. Product specifications are subject to change without notice. Please note.Line Width (mm) 2 Product Type Disposable main body Line Width Medium character Toe Protection Round corefrom S$5.99Min. 2 days
- Kuretake ZIG Post Chalk Marker Wet-Wipe 6mmA marker that can be written on a black board or glass and erased by wiping with water. Water-based pigment ink. With a wide variety of colors, the world of cafe menu boards, shop decorations, home deco, etc. will expand.Product Type Disposable main bodyfrom S$3.89Min. 2 days
- Myzox MY marker for water-resistant wooden blackboardA marker exclusively for water resistant blackboards. If the ink dries, the characters will not bleed even if it is exposed to a small amount of water. Writing on a wooden blackboard for rainy weather.Line Width (mm) 2 Myzox Code 217187 Mass (g) 25 Trusco Part No. 382-4438 Product Type Disposable main body Specification Round core Ink Water-based alcohol ink Ink Color Whitefrom S$5.69Min. 2 days
- Nihon Rikagaku Industry For kit pass constructionAn environmental marker for the field where you can write anything! You can write clearly on water resistant boards for construction, whiteboards, plastic boards, glass, metal boards, film sheets, etc., and if it is a slippery surface, you can erase it with a wet cloth. (It may not be erased depe... Read MoreDiameter (Φmm) (Marker part) 8 Product Type Disposable main body
- uni (MITSUBISHI PENCIL) Oily dermatograph 7600A dermatograph that can be written on both metal and plastic. We use a special core that can be freely drawn on glass, metal, plastic, etc.Product Type Disposable main body Ink Oil-basedfrom S$19.99Min. 2 days
- TSUKUSHI KOBO Blackboard for all-weather construction photographyWith a special surface treatment and special crayon, it can be used not only in the rain but also in the water. As a shooting blackboard for various works.Diameter x Length (Φmm x mm) 10×75 Suitable Model 149 Product Type Disposable main body Ink Color White
- JBSO Wet markerIt won't disappear in the rain or water! You can write well anywhere, such as wet materials, glass, steel materials, PVC pipes, etc. The letters written on the glass / whiteboard do not flow with water, but can be erased with a tissue or cloth. For construction and woodOuter Diameter x Length L (Φmm x mm) About 17 × 117 Product Type Disposable main body Included Accessories holder
- PILOT Water-based drawing penEquipped with water-based pigment ink. Water resistant and beautiful handwriting drawing, design and securities pen. As an extra-fine felt-tip pen, it is also ideal for everyday use such as books and notebooks. Since the handwriting is pigment ink, it has excellent water resistance and light resi... Read MoreMaximum Diameter (Φmm) 10.5 Overall Length (mm) 141 Ink Aqueous pigment Method Cap type Product Type Disposable main body Type Drawing pen
- Tajima (TJM DESIGN) Sumire Paint Marker Round CoreArchitectural marker ink is thick and hides the base, so the writing lines are bright and dense like paint, and the hard core makes it economical to write over long distances with less wear.Mass (g) 20 Line Width (mm) 3 Product Type Disposable main body Specification Hard and long core Line Width Medium character / round core Ink Oily opaque
- ZEBRA Zebra Mckee Pro Fine Point Special Use DXSince the pen tip uses a strong tip, it can also be used on rough surfaces such as concrete and wood. It does not fade easily and is resistant to wet surfaces, so it has excellent weather resistance and is recommended for outdoor work. It can be used for rough surfaces such as quick-drying, water... Read MoreLine Width (mm) 1.0~1.3 Mass (g) 11 Maximum Diameter (Φmm) 12.4 Overall Length (mm) 131 Ink Color Black Product Type Disposable main body Ink Oily pigmentfrom S$7.39Min. 2 days
- TAKUMI Erasable PenThe letters and marks you write will disappear naturally over time. (About 1-2 days) Timber, iron, plastic, vinyl, glass, fabric, etc. In places where it would be a problem if traces of building exteriors and interiors remain.Product Type Disposable main body Line Width (mm) Fine / 1.0, Thick / 3.0 Line Width Fine / Bold
- TAKAGI Superb paint marker boldAchieve a unique writing taste. For marking metal, plastic, glass, wood, etc. For construction and industry.Line Width Bold Product Type Disposable main body Ink Opaque, oily
- ZEBRA Zebra Mackey Pro Special Use DXSince the pen tip uses a strong tip, it can also be used on rough surfaces such as concrete and wood. It does not fade easily and is resistant to wet surfaces, so it has excellent weather resistance and is recommended for outdoor work. It can be used for rough surfaces such as quick-drying, water... Read MoreOverall Length (mm) 131 Maximum Diameter (Φmm) 19 Mass (g) 23.8 Line Width (mm) 4.5~5.0 Ink Color Black RoHS directive (corresponding to 10 substances) Correspondence Product Type Disposable main body Ink Oily pigmentfrom S$8.99Min. 2 days
- TAJIMA High endurance paint marker + medium character / round coreThe background is not transparent The color is clear even on a dark writing surface Architectural habitat marker * Be sure to cap after use. Do not use it for anything other than writing. Keep away from fire. Keep out of reach of young children. Product specifications are subject to change withou... Read MoreLine Width (mm) 2 Product Type Disposable main body Line Width Medium character Toe Protection Round core Ink Xylenefrom S$3.89Min. 2 days
- TAKAGI Superb paint markerAchieve a unique writing taste. For marking metal, plastic, glass, wood, etc. For construction and industry.Line Width (mm) About 5 Product Type Disposable main body Ink Opaque, oily Line Width Very thickfrom S$7.49Min. 2 days
- NICHIDO DENKO Tough paintA tough pen that can be written on rough asphalt and wet places. The tough nib is hard to crush even on rough asphalt and has a strong core. The tough ink marks well even when wet with water and is resistant to sunlight, making it ideal for outdoor work. With tough paint, you can write clearly an... Read MoreLine Width (mm) 2 Product Type Disposable main body Line Width Medium character Ink Oil-basedfrom S$3.89Min. 2 days
- LA-CO Industrial marker "Fine & Micro"The tip is 1.5 mm and you can write fine characters. It can be used for marking metal, resin, glass piping, fabric, etc., for quality control, marking at the time of parts inspection, etc., and for marking materials on metal, glass, resin, piping, etc.Applicable Temperature Range (℃) -18~66 Dimension (mm) 1.5×146 Mass (g) 20 Product Type Disposable main body Ink Pigmentfrom S$5.69Min. 2 days
- Shinwa Rules For construction Knock crayon 7. For construction 0mmSince it is a knock type, your hands will not get dirty. Since it is a pen type, it is easy to write characters. Crayons used for writing on steel, glass, plastic, etc. * Do not use for any other purpose.Dimension (mm) 145×14×17 Mass (g) 17 Core Diameter (mm) 7.0 Line Width (mm) About 7.0 Material Bottle: ABS plastic Product Type Disposable main body Ink crayon
- TAKUMI Paint markerIt can be used for wood, iron, plywood, glass, plastic, concrete, etc. Not suitable for PVC and foaming materials. The color may change depending on the background you write.Dimensions (Width W x Height H) (mm) (Package) 65 x 220 Product Type Disposable main body Line Width Medium character Ink Oil-basedfrom S$3.49Min. 2 days
- EDDING 751-001Line Width (mm) 1~2 As ONE Part Number 4-2469-04 Ink Color Black Line Width Fine pointfrom S$11.99Min. 2 days
- Shosekido Road markerHeat resistance 70 degrees. It doesn't melt even in the summer car! Cold resistance -15 degrees. It can also be used in cold winter regions! Convenient for aerial work such as construction! Reduces dirt on hands and pockets! You can write on wet surfaces and it won't disappear even in the... Read MoreOperating Temperature Range (℃) -51~70 RoHS directive (corresponding to 10 substances) Correspondence Product Type Disposable main body Ink Oil-based
- Shinwa Rules Whiteboard markerYou can write smoothly. Marker for whiteboard * Please do not use for anything other than writing.Mass (g) 13 Dimensions, Diameter x Length (Φmm × mm) 17×135 Line Width (mm) About 2.0 Ink Alcohol-based ink Material Body: Plastic Product Type Disposable main body Line Width Medium character Type Round core
- Nihon Rikagaku Industry Kitpas MediumLine Width (mm) 11 Product Type Disposable main body Line Width Medium character
- Teranishi Chemical Industry Magic lashing drawing penA drawing pen for water-based pigment ink. The pen tip is not easily crushed, and the writing taste is smooth. Ideal for drafting and comic design work.Ink Color Black Act on Promoting Green Procurement Conformity Product Type Disposable main body
- Nihon Rikagaku Industry 1 kit pass with holder◇ Features of Kit Pass (Environmental Solid Marker) ● It is a solid marker that does not produce powder, and it does not produce powder even if it is written or erased. It is always clean, comfortable to use and hygienic. It is ideal for places where cleanliness is required, such as where OA equi... Read More
- Shinwa Rules Paint marker holderIt can be easily attached to the belt with one hand. A clip with a barb that does not easily come off the belt. You can easily insert and remove the marker with one hand. With a fall prevention strap hole. A convenient holder for carrying paint markers * Shinwa's paint marker is for medium ch... Read MoreMass (g) 20 Trusco Part No. 756-9661 Dimension (mm) 92×27.5×46.5 Material Body: Nylon Belt Size Can be Hooked (mm) Width: within 60, thickness: within 4from S$5.29Min. 2 days