Fluorescent Markers
Other Related Pages
- MonotaRO HighlighterA highlighter pen with beautiful coloring. It also supports thermal paper and carbonless paper. As a writing tool * Do not use for any other purpose.Line Width (mm) 1.0~3.0 Maximum Diameter (Φmm) 10 Overall Length (mm) 135 Mass (g) 8 Product Type Disposable main body Line Width Fine line/thick line Material PP Type Twin Ink Water-based ink
- ZEBRA Highlighter Fluorescent Optex CareOne for both thick and fine writing. When it dries, it does not flow into water and has excellent light resistance. The bright fluorescent color lasts for a long time. Even when used on thermal paper, there is little discoloration of the writing lines, and even pressure-sensitive paper does not h... Read MoreLine Width (mm) 0.8~4.0 Maximum Diameter (Φmm) 10.8 Overall Length (mm) 133.9 Eco Mark Certification Number 17 112 170 Mass (g) 8.1 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Fine/thick Type Twin
- KOKUYO 2-color Fluorescent Marker Dual Soft 3pcs SetThe light color makes it easy to read the marked characters. It is not noisy even if you draw a lot or use multiple colors, and it is ideal for marking schedule books and reference books. Since it is a light color, it is difficult to show through and has little effect on the page on the back side... Read MoreNumber of Colors 2 colors Line Width (mm) 3.4 Act on Promoting Green Procurement Conformity Product Type Disposable main body Set Contents PM-L313-1・2・3 Material (Case) Rigid polyolefin sheet Line Width Special square core Type dualfrom S$6.79Min. 2 days
- ZEBRA Fluorescent Optex 2-EZ Multicolor SetHighlighter with EZ cap. The Easy Cap can be easily opened by simply pinching both sides of the cap. It is a "refill" type that allows you to replace the ink cartridge. Recycled materials are used for shafts, caps, etc., and it has acquired the Eco Mark and complies with the Green Purch... Read MoreLine Width (mm) 1.1~4.0 Eco Mark Certification Number 17 112 172 Ink Aqueous pigment Material Body: resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine/thick Specification Refill type Product Type Refillable body Type Twinfrom S$3.79Min. 2 days
- Tombow Pencil Firefly Coat 80The pen tip is not easily crushed and can be drawn with a constant line width. The ruler is also hard to get dirty, so the color does not appear anywhere else and it is always comfortable to use. Ink replenishment type Carrying pigment ink that prevents discoloration on thermal paper and carbon... Read MoreMaximum Diameter (Φmm) 14.5 Overall Length (mm) 141 Eco Mark Certification Number 17 112 003 Line Width (mm) 3.8 Eco Mark Certification Certification Ink Fluorescent pigment ink Specification Ink replenishment type Product Type Ink supply type body Material (Tip) Polyester / polyacetal coat Material (Shaft) Recycled polypropylene Type Single
- PILOT Frixion Light (Highlighter)Even in such a case, you can easily erase the friction light, so you can easily mark it in reference books and notebooks. There is no eraser residue. There is little unerased residue. Unlike writing instruments that are erased with an eraser, the ink in the handwriting is made colorless by fricti... Read MoreOverall Length (mm) 139 Eco Mark Certification Number 17112109 Line Width (mm) 3.3 Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Ink Frixtion ink Type highlighter
- MonotaRO Highlighter 6-color setA general 4mm wide highlighter pen set. For marking during writing work. * Do not use for anything other than writing or drawing. * Be sure to close the cap after use. * The color will change when exposed to direct sunlight for a long time. * Please note that dropping, vibration, high temperature... Read MoreLine Width (mm) 4.0 Shank Diameter (Φmm) About 11 Overall Length (mm) About 135 Product Type Disposable main body Material (Shaft) Polypropylene
- Raymay Fujii Fluorescent board markerCan be written on whiteboard, blackboard, glass, acrylicLine Width (mm) 1.0 Diameter x Length L (Φmm x mm) 12×126 Ink Aqueous pigment system Product Type Disposable main body Line Width Fine round core Type Single
- Tombow Pencil Firefly Coat ChargerReplenishment ink exclusively for firefly coat. It is possible to replenish about 10 bottles. A safety container that does not spill ink even if it is knocked down when refilling.Product Type Refill ink
- ZEBRA Fluorescent Optex 1 EZHighlighter with EZ cap. The Easy Cap can be easily opened by simply pinching both sides of the cap. It is a "refill" type that allows you to replace the ink cartridge. Recycled materials are used for shafts, caps, etc., and it has acquired the Eco Mark and complies with the Green Purch... Read MoreMaterial (Shaft, cap) resin Maximum Diameter (Φmm) 11.5 Overall Length (mm) 135.1 Eco Mark Certification Number 17 112 171 Line Width (mm) 4.0 Mass (g) 8.46 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification Refill type Product Type Refillable body Type Single
- ZEBRA Cartridge for Fluorescent Optex 1 and 2Mass (g) 16.6 Eco Mark Certification Number 17 112 187 Dimensions, Diameter x Length L (Φmm x mm) 20.8 × 111.7 max Ink Aqueous pigment Eco Mark Certification Certification Product Type Refill cartridge Material (Case) Resin
- PENTEL Fluorescent Handy Line SJust push the pen tip in and out! Knock-type fluorescent marker. Since it is a knock type, you will not lose the cap. You can use it immediately with one hand.Mass (g) 10 Dimension (mm) 12×16×143 Line Width (mm) 1~3.5 Ink Aqueous pigment Act on Promoting Green Procurement Conformity Specification Refill type Product Type Refillable body Type Single Compatible cartridge XSLR3
- PILOT FRIXION Light SetFriction Light is a "friction" series highlighter that erases handwriting with frictional heat. "I marked too much and I don't know which one is important" "I accidentally pulled it to another word", even in such a case, friction light can easily erase it! So you... Read MoreMaximum Diameter (Φmm) 12.6 Overall Length (mm) 139 Eco Mark Certification Number 17112109 Line Width (mm) 3.3 Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Ink Frixtion ink Type highlighter
- KOKUYO Fluorescent OA Marker Prefix 5 Color SetOA compatible type that does not easily discolor when writing on carbonless paper or facsimile thermal paper. 5-color set: pink, yellow, light green, light blue, orange Line width: 4mm Recycled resin is used for the main body, and polyolefin resin is used for the case.Shank Diameter (Φmm) 11 Overall Length (mm) 138 Eco Mark Certification Number 17 112 130 Line Width (mm) 4.0 Mass (g) 41 Number of Colors 5 colors External Dimensions, Width W x Height H (mm) Case: 72 x 150 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Ink supply type body Line Width Medium square Type Single
- uni (MITSUBISHI PENCIL) Propass cartridgeDimensions, Height x Width x Thickness (mm) 113×40×8 Mass (g) 6.2 Product Type Refill cartridge
- PENTEL Handy Line S CartridgeMass (g) 5 Ink Aqueous pigment Suitable for Handyline S (SXNS15, KSXN15) Product Type Refill cartridge Main Unit Size (mm) Φ9×98
- uni (MITSUBISHI PENCIL) Propass 2 multicolor setBrilliant color development with special pigment ink! When it dries, it is water and light resistant and has long lines. Bold square core + fine round core for 2 roles. Twin type that allows you to choose the thickness of the drawn line according to the application.Line Width (mm) 0.6、4 Eco Mark Certification Number 18 112 215 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Fine / Bold Material (Case) PVC resin Type Twin
- Tombow Pencil Firefly CoatA "polymer coat core" with a constant line width that prevents the pen tip from fluttering. Coated with high molecular polymer resin, it does not easily stain rulers. "Firefly coat charger compatible product" that can easily replenish ink when it gets scraped "Breathable ... Read MoreLine Width (mm) 0.8~3.8 Eco Mark Certification Number 17 112 002 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine/thick Ink Fluorescent pigment ink Product Type Ink supply type body Type Twin
- KOKUYO Fluorescent OA marker prefixIt is an OA compatible type that does not easily discolor even when written on carbonless copy paper or facsimile thermal paper. It is strong against water and has a vivid color. It is compatible with refilling ink that can be easily refilled.Eco Mark Certification Number 17 112 130 Line Width (mm) 4.0 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Ink supply type body Line Width Medium square Type Single
- ZEBRA Fluorescent Optex 1 EZ Multicolor SetHighlighter with EZ cap. The Easy Cap can be easily opened by simply pinching both sides of the cap. It is a "refill" type that allows you to replace the ink cartridge. Recycled materials are used for shafts, caps, etc., and it has acquired the Eco Mark and complies with the Green Purch... Read MoreMaximum Diameter (Φmm) 11.5 Overall Length (mm) 135.1 Eco Mark Certification Number 17 112 171 Line Width (mm) 4.0 Line Width 4mm Ink Aqueous pigment Material Body: resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification Refill type Product Type Refillable body Type Single
- ZEBRA Mild LinerA highlighter pen that is light ink and easy on the eyes. The color is gentler than that of a conventional highlighter pen, and it is an ink color that makes it difficult for the eyes to flicker when marking documents. One for both thick and thin.Mass (g) 10.1 Maximum Diameter (Φmm) 11.5 Overall Length (mm) 141.5 Ink Aqueous pigment Product Type Disposable main body Line Width (mm) Fine 1.0 to 1.4, thick 4.0 Line Width Fine/thick Type Twin
- uni (MITSUBISHI PENCIL) Propass WindowSince you can see the characters from the window of the pen tip, you can draw a line only where you want to check without sticking out. Bold square core + fine round core for 2 roles. Compatible with OA paper. When it dries, it doesn't bleed into water and keeps its vividness.Line Width (mm) 0.6~4.0 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 11×15×138 Mass (g) 8.4 Ink Aqueous Product Type Disposable main body Line Width Fine round core/bold square core Material (Shaft) PP resin Type Twin
- uni (MITSUBISHI PENCIL) Propass Window Quick DryEven glossy paper such as textbooks dries quickly, so it does not stain your hands or paper! It is a highlighter pen with excellent quick-drying properties. The newly developed "Q-Dry (quick dry) ink" dries the liquid quickly and the color material particles are firmly fixed, so the ink... Read MoreLine Width (mm) 0.6~4.0 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 11×15×138 Mass (g) 8.4 Specification Abrasion: Less, writing taste: soft Ink Aqueous Product Type Disposable main body Line Width Fine/thick Material PP resin Type Twin
- uni (MITSUBISHI PENCIL) Propass CartridgeYou can replace the cartridge and use it repeatedly, so the more you use it, the more you will save money. Compatible with OA paper. When it dries, it doesn't bleed into water and keeps its vividness.Mass (g) 12 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 12.4×15.6×130 Eco Mark Certification Number 18 112 178 Line Width (mm) 4.0 Ink Aqueous Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material (Shaft) Recycled PET resin Product Type Refillable body
- ESCO Fluorescent pen setLine Width (mm) 0.8~4.0 Dimensions, Diameter x Length (Φmm × mm) 10.8 x 133.9 (per one) Overall Length (mm) 133.9 Number of Colors 7 colors Ink Aqueous pigment Material Body (shaft / cap): Made of resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Esco Part No. EA765BS-7 Line Width Fine/thick Type Twin
- ZEBRA Fluorescent Optex 2 EZHighlighter with EZ cap. The Easy Cap can be easily opened by simply pinching both sides of the cap. It is a "refill" type that allows you to replace the ink cartridge. Recycled materials are used for shafts, caps, etc., and it has acquired the Eco Mark and complies with the Green Purch... Read MoreMaterial (Shaft, cap) resin Line Width (mm) 1.1~4.0 Maximum Diameter (Φmm) 11.5 Overall Length (mm) 136.8 Eco Mark Certification Number 17 112 172 Mass (g) 8.94 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine/thick Specification Refill type Product Type Refillable body Type Twin
- PENTEL Fluorescent Handy Line S 5 Color SetJust push the pen tip in and out! Knock-type fluorescent marker. Since it is a knock type, you will not lose the cap. You can use it immediately with one hand.Line Width (mm) 1.0~3.5 Mass (g) 10 Dimension (mm) 12×16×143 Number of Colors 5 colors Case Dimensions (mm) 60×17×145 Ink Aqueous pigment Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Line Width Fine character flat core Specification Refill type Product Type Refillable body Compatible cartridge SLR3 Type Single
- ZEBRA Fluorescent Marker Optex Care SetOne for both thick and fine writing. When it dries, it does not flow into water and has excellent light resistance. The bright fluorescent color lasts for a long time. Even when used on thermal paper, there is little discoloration of the writing lines, and even pressure-sensitive paper does not h... Read MoreLine Width (mm) 0.8~4.0 Maximum Diameter (Φmm) 10.8 Eco Mark Certification Number 17 112 170 Mass (g) 8.1/piece Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine/thick Specification Refill type Product Type Refillable body Material Shaft, cap: Recycled resin Type Twin
- PILOT FRIXION Light Erasable Highlighter Pen Soft ColorFriction Light is a "friction" series highlighter that erases handwriting with frictional heat. "I marked too much and didn't know which one was important." "I accidentally pulled it to another word." Even in such a case, the friction light can be easily erased, ... Read MoreMaximum Diameter (Φmm) 12.6 Overall Length (mm) 139 Eco Mark Certification Number 17112109 Line Width (mm) 3.3 Function Can be erased Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Ink Frixtion ink Type highlighter Specification With rubber for erasing
- uni (MITSUBISHI PENCIL) 5 Sets of Propass Window Soft ColorsSince you can see the characters from the window of the pen tip, you can draw a line only where you want to check without sticking out.Line Width (mm) 0.6~4.0 Dimensions, Height x Width x Thickness (mm) 140×61×17 Mass (g) 49.7 Number of Colors 5 colors Ink Aqueous Product Type Disposable main body Line Width Fine/thick Material (Case) PP resin Type Twinfrom S$5.99Min. 2 days
- PILOT FRIXION Light Erasable Highlighter Pen Soft Color SetFriction Light is a "friction" series highlighter that erases handwriting with frictional heat. "I marked too much and I don't know which one is important" "I accidentally pulled it to another word", even in such a case, friction light can easily erase it! So you... Read MoreMaximum Diameter (Φmm) 12.6 Overall Length (mm) 139 Eco Mark Certification Number 17112109 Line Width (mm) 3.3 Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Ink Frixtion ink Type highlighter
- PENTEL Fluorescent Handy Line S (Packed)Width (mm) (Written) 1-35 Line Width (mm) 1~3.5 Ink Aqueous pigment Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Product Type Disposable main body Type Singlefrom S$1.99Min. 2 days
- PILOT Spotlight dedicated refill inkEnvironmentally friendly recycled body. Ink replenishment type highlighter "Spotlighter" Recycled product "Spotlighter" that puts environmental issues first. Achieves bright colors with OA-compatible pigment ink. Moreover, it is very economical because it is an ink replenishme... Read MoreDimension (mm) 130×40×9 Ink Aqueous pigment Product Type Refill ink
- Raymay Fujii Fluorescent board markerCan be written on whiteboard, blackboard, glass, acrylicDiameter x Length L (Φmm x mm) 15×140 Line Width (mm) 2.0 Mass (g) 22 (including packaging materials) Ink Aqueous pigment system Product Type Disposable main body Line Width Medium round core Type Single Ink Color White
- PILOT Spot writerEnvironmentally friendly recycled body. Ink replenishment type highlighter "Spotlighter" Recycled product "Spotlighter" that puts environmental issues first. Achieves bright colors with OA-compatible pigment ink. Moreover, it is very economical because it is an ink replenishme... Read MoreMaximum Diameter (Φmm) 12.7 Overall Length (mm) 137 Eco Mark Certification Number 17112026 Method Cap type, ink replenishment type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Ink supply type body Type highlighter Ink Water-based pigment ink
- uni (MITSUBISHI PENCIL) Propass 2Bold square core + fine round core for 2 roles. Twin type that allows you to choose the thickness of the drawn line according to the application. Compatible with OA paper. When it dries, it doesn't bleed into water and keeps its vividness.Line Width (mm) 0.6~4.0 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 11.4×14.2×139.7 Eco Mark Certification Number 18 112 215 Mass (g) 7.6 Ink Aqueous Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Fine round core/bold square core Material (Shaft) Recycled PP resin Type Twin
- uni (MITSUBISHI PENCIL) Propass Window Soft ColorSince you can see the characters from the window of the pen tip, you can draw a line only where you want to check without sticking out. Bold square core + fine round core for 2 roles. Compatible with OA paper. When it dries, it doesn't bleed into water and keeps its vividness.Line Width (mm) 0.6~4.0 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 11×15×138 Mass (g) 8.4 Ink Aqueous Product Type Disposable main body Line Width Fine round core/bold square core Material (Shaft) PP resin Type Twin
- PILOT FRIXION Light Erasable Highlighter Pen Natural ColorYou can make beautiful with soft colors! With a normal highlighter, 6 soft colors that are easy for people to see because of the strong highlighter color are added. Non-color cap on the axis with gradation. The color of the brush strokes is intuitively easy to understand, and of course the transp... Read MoreProduct Type Disposable main body Type Single
- ZEBRA Fluorescent Inlet SetThe bright fluorescent color lasts for a long time. Even when used on thermal paper, there is little discoloration of the writing lines, and even pressure-sensitive paper does not hide characters.Material (Shaft / Cap) Resin Maximum Diameter (Φmm) 11 Overall Length (mm) 130 Line Width (mm) 4.0 Mass (g) 8.4 Ink Aqueous pigment Line Width Bold Specification Cap safety ISO standard compliant Product Type Disposable main body Type Single
- ZEBRA Fluorescent Optex CareEco Mark certified, Green Purchasing Law compliant Optex CareNumber of Colors 10 colors Eco Mark Certification Number 17 112 170 Mass (g) 98.0 Ink Aqueous pigment Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material Shaft, cap: Resin Line Width (mm) Thick: 4, Fine: 0.8-1.1