Fluorescent Marker Sets
Other Related Pages
- KOKUYO 2-color Fluorescent Marker Dual Soft 3pcs SetThe light color makes it easy to read the marked characters. It is not noisy even if you draw a lot or use multiple colors, and it is ideal for marking schedule books and reference books. Since it is a light color, it is difficult to show through and has little effect on the page on the back side... Read MoreNumber of Colors 2 colors Line Width (mm) 3.4 Act on Promoting Green Procurement Conformity Product Type Disposable main body Set Contents PM-L313-1・2・3 Material (Case) Rigid polyolefin sheet Line Width Special square core Type dualfrom S$6.79Min. 2 days
- ZEBRA Fluorescent Optex 2-EZ Multicolor SetHighlighter with EZ cap. The Easy Cap can be easily opened by simply pinching both sides of the cap. It is a "refill" type that allows you to replace the ink cartridge. Recycled materials are used for shafts, caps, etc., and it has acquired the Eco Mark and complies with the Green Purch... Read MoreLine Width (mm) 1.1~4.0 Eco Mark Certification Number 17 112 172 Ink Aqueous pigment Material Body: resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine/thick Specification Refill type Product Type Refillable body Type Twinfrom S$3.79Min. 2 days
- MonotaRO Highlighter 6-color setA general 4mm wide highlighter pen set. For marking during writing work. * Do not use for anything other than writing or drawing. * Be sure to close the cap after use. * The color will change when exposed to direct sunlight for a long time. * Please note that dropping, vibration, high temperature... Read MoreLine Width (mm) 4.0 Shank Diameter (Φmm) About 11 Overall Length (mm) About 135 Product Type Disposable main body Material (Shaft) Polypropylene
- Raymay Fujii Fluorescent board markerCan be written on whiteboard, blackboard, glass, acrylicLine Width (mm) 1.0 Diameter x Length L (Φmm x mm) 12×126 Ink Aqueous pigment system Product Type Disposable main body Line Width Fine round core Type Single
- PILOT FRIXION Light SetFriction Light is a "friction" series highlighter that erases handwriting with frictional heat. "I marked too much and I don't know which one is important" "I accidentally pulled it to another word", even in such a case, friction light can easily erase it! So you... Read MoreMaximum Diameter (Φmm) 12.6 Overall Length (mm) 139 Eco Mark Certification Number 17112109 Line Width (mm) 3.3 Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Ink Frixtion ink Type highlighter
- KOKUYO Fluorescent OA Marker Prefix 5 Color SetOA compatible type that does not easily discolor when writing on carbonless paper or facsimile thermal paper. 5-color set: pink, yellow, light green, light blue, orange Line width: 4mm Recycled resin is used for the main body, and polyolefin resin is used for the case.Shank Diameter (Φmm) 11 Overall Length (mm) 138 Eco Mark Certification Number 17 112 130 Line Width (mm) 4.0 Mass (g) 41 Number of Colors 5 colors External Dimensions, Width W x Height H (mm) Case: 72 x 150 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Ink supply type body Line Width Medium square Type Single
- uni (MITSUBISHI PENCIL) Propass 2 multicolor setBrilliant color development with special pigment ink! When it dries, it is water and light resistant and has long lines. Bold square core + fine round core for 2 roles. Twin type that allows you to choose the thickness of the drawn line according to the application.Line Width (mm) 0.6、4 Eco Mark Certification Number 18 112 215 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Fine / Bold Material (Case) PVC resin Type Twin
- ZEBRA Fluorescent Optex 1 EZ Multicolor SetHighlighter with EZ cap. The Easy Cap can be easily opened by simply pinching both sides of the cap. It is a "refill" type that allows you to replace the ink cartridge. Recycled materials are used for shafts, caps, etc., and it has acquired the Eco Mark and complies with the Green Purch... Read MoreMaximum Diameter (Φmm) 11.5 Overall Length (mm) 135.1 Eco Mark Certification Number 17 112 171 Line Width (mm) 4.0 Line Width 4mm Ink Aqueous pigment Material Body: resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification Refill type Product Type Refillable body Type Single
- uni (MITSUBISHI PENCIL) Propass Window Quick DryEven glossy paper such as textbooks dries quickly, so it does not stain your hands or paper! It is a highlighter pen with excellent quick-drying properties. The newly developed "Q-Dry (quick dry) ink" dries the liquid quickly and the color material particles are firmly fixed, so the ink... Read MoreLine Width (mm) 0.6~4.0 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 11×15×138 Mass (g) 8.4 Specification Abrasion: Less, writing taste: soft Ink Aqueous Product Type Disposable main body Line Width Fine/thick Material PP resin Type Twin
- ESCO Fluorescent pen setLine Width (mm) 0.8~4.0 Dimensions, Diameter x Length (Φmm × mm) 10.8 x 133.9 (per one) Overall Length (mm) 133.9 Number of Colors 7 colors Ink Aqueous pigment Material Body (shaft / cap): Made of resin Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Esco Part No. EA765BS-7 Line Width Fine/thick Type Twin
- PENTEL Fluorescent Handy Line S 5 Color SetJust push the pen tip in and out! Knock-type fluorescent marker. Since it is a knock type, you will not lose the cap. You can use it immediately with one hand.Line Width (mm) 1.0~3.5 Mass (g) 10 Dimension (mm) 12×16×143 Number of Colors 5 colors Case Dimensions (mm) 60×17×145 Ink Aqueous pigment Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Line Width Fine character flat core Specification Refill type Product Type Refillable body Compatible cartridge SLR3 Type Single
- ZEBRA Fluorescent Marker Optex Care SetOne for both thick and fine writing. When it dries, it does not flow into water and has excellent light resistance. The bright fluorescent color lasts for a long time. Even when used on thermal paper, there is little discoloration of the writing lines, and even pressure-sensitive paper does not h... Read MoreLine Width (mm) 0.8~4.0 Maximum Diameter (Φmm) 10.8 Eco Mark Certification Number 17 112 170 Mass (g) 8.1/piece Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine/thick Specification Refill type Product Type Refillable body Material Shaft, cap: Recycled resin Type Twin
- uni (MITSUBISHI PENCIL) 5 Sets of Propass Window Soft ColorsSince you can see the characters from the window of the pen tip, you can draw a line only where you want to check without sticking out.Line Width (mm) 0.6~4.0 Dimensions, Height x Width x Thickness (mm) 140×61×17 Mass (g) 49.7 Number of Colors 5 colors Ink Aqueous Product Type Disposable main body Line Width Fine/thick Material (Case) PP resin Type Twinfrom S$5.99Min. 2 days
- PILOT FRIXION Light Erasable Highlighter Pen Soft Color SetFriction Light is a "friction" series highlighter that erases handwriting with frictional heat. "I marked too much and I don't know which one is important" "I accidentally pulled it to another word", even in such a case, friction light can easily erase it! So you... Read MoreMaximum Diameter (Φmm) 12.6 Overall Length (mm) 139 Eco Mark Certification Number 17112109 Line Width (mm) 3.3 Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Ink Frixtion ink Type highlighter
- ZEBRA Fluorescent Inlet SetThe bright fluorescent color lasts for a long time. Even when used on thermal paper, there is little discoloration of the writing lines, and even pressure-sensitive paper does not hide characters.Material (Shaft / Cap) Resin Maximum Diameter (Φmm) 11 Overall Length (mm) 130 Line Width (mm) 4.0 Mass (g) 8.4 Ink Aqueous pigment Line Width Bold Specification Cap safety ISO standard compliant Product Type Disposable main body Type Single
- ZEBRA Fluorescent Optex CareEco Mark certified, Green Purchasing Law compliant Optex CareNumber of Colors 10 colors Eco Mark Certification Number 17 112 170 Mass (g) 98.0 Ink Aqueous pigment Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material Shaft, cap: Resin Line Width (mm) Thick: 4, Fine: 0.8-1.1
- uni (MITSUBISHI PENCIL) Propass Window Multicolor SetSince you can see the characters from the window of the pen tip, you can draw a line only where you want to check without sticking out.Line Width (mm) 0.6~4.0 Ink Aqueous Product Type Disposable main body Line Width Fine/thick Material (Case) PP resin Type Twinfrom S$3.79Min. 2 days
- uni (MITSUBISHI PENCIL) Propass cartridge 6-color setYou can replace the cartridge and use it repeatedly, so the more you use it, the more you will save money.Dimensions, Height x Width x Thickness (mm) 132×76×17 Eco Mark Certification Number 18 112 178 Line Width (mm) 4.0 Number of Colors 6 colors Mass (g) 83.5 Ink Aqueous Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification Refillable Product Type Refillable body Type Single
- SMARTVALUE Fluorescent markerA highlighter pen that develops color well and is easy to use.Length (mm) 133 Line Width (mm) 4.0 Shank Diameter (Φmm) 9.5 Act on Promoting Green Procurement Conformity Product Type Disposable main body Type Single Specification JOINTEX original, sMART VALUE Ink Water-based pigment inkfrom S$5.99Min. 2 days
- KOKUYO Fluorescent OA Marker PrefixOA compatible type that does not easily discolor when writing on carbonless paper or facsimile thermal paper. It is a twin type that can be used properly for medium square core and fine characters. Recycled resin is used for the main body.Line Width (mm) 0.8~4.0 Outer Dimensions, Diameter x Height H (Φmm × mm) 11×138 Eco Mark Certification Number 17 112 130 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine / medium square Specification Ink replenishment type Product Type Ink supply type body Type Twin
- STAEDTLER Text Surfer Gel 5-color SetUses a Dry-safe system that does not dry for 2-3 days even with the cap removed. A solid-core fluorescent marker featuring vivid colors and a smooth writing taste. It can be written clearly and does not show through even on thin paper. * Cannot be used for thermal paper or carbonless copy.Number of Colors 5 colors Case Dimensions (mm) 65×140×18 Mass (g) 76.9 Product Type Disposable main body Line Width Medium / bold Ink solid
- Raymay Fujii Fluorescent board markerLine Width (mm) 2.0 Ink Aqueous pigment system Product Type Disposable main body Line Width Medium round corefrom S$25.99Min. 2 days
- Umajirushi Glass board marker 6 color setHighly colored marker that can also be used for transparent boards. It can be used for transparent boards, white boards, black boards, glass, etc. For transparent boards! For blackboards.Number of Colors 6 colors Quantity 6 pieces, set Product Type Disposable main body Line Width Medium characterfrom S$22.99Min. 2 days
- PENTEL Fluorescent Handyline S 3 Color SetLine Width (mm) 1.0~3.5 Line Width 1.0~3.5mm Number of Colors 3 colours Ink Aqueous pigment Specification Cartridge type Act on Promoting Green Procurement Conformity Mechanism Knock type Ink Color Pink, yellow, light green Product Type Refillable body Type Singlefrom S$5.69Min. 2 days
- uni (MITSUBISHI PENCIL) Color Marker PROPUS WindowA highlighter pen with a window at the tip of the pen that does not stick out From the "Propass Window" series Twin type that adopted an extra-fine pen core suitable for writing characters A variety of 15 color markers with different shades were born .. We offer a total of 15 colors,... Read MoreLine Width (mm) 0.4/4.0 Number of Colors 5 Product Type Disposable main body Line Width Extra fine/bold Type Twinfrom S$5.99Min. 2 days
- PILOT Highlighter spotlightEnvironmentally friendly recycled body. Ink replenishment type highlighter "Spotlighter" Recycled product "Spotlighter" that puts environmental issues first. Achieves bright colors with OA-compatible pigment ink. Moreover, it is very economical because it is an ink replenishme... Read MoreEco Mark Certification Number 17112026 Line Width (mm) 3.8 Ink Aqueous pigment (OA compatible) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification Ink replenishment type Product Type Ink supply type body Type highlighterfrom S$3.49Min. 2 days
- KOKUYO 2-Tone Color Marker (Mark+) (5 pcs Set)Marking pen that organizes notes neatly [1 in 2 colors]Length (mm) 131 Shank Diameter (Φmm) 15 Line Width (mm) About 3.4 Ink Aqueous pigment Ink Color Blue, green, pink, purple, yellow Product Type Disposable main body Dimensions, Width W x Length L (mm) Outside the bag: 105 × 193 Set Contents PM-MT100B・G・P・V・Y Material Shaft and cap: PP, tail plug: R-PP Core rod Special square core Line Width Special square core Type dualfrom S$9.69Min. 2 days
- Raymay Fujii Fluorescent board marker Bold 8-packLine Width (mm) 8.0 Ink Aqueous pigment system Line Width Bold flat core Product Type Disposable main bodyfrom S$29.99Min. 2 days
- ZEBRA Marker with Glitter KIRARICHLame with silver deposited on finely crushed glass particles is mixed with ink. You can use it in a rich mood by shining the drawn lines brilliantly. You don't have to shake it well before using it like a conventional marker with glitter, so you can easily decorate your notebook or letters wi... Read MoreMass (g) 10.1 Maximum Diameter (Φmm) 12 Overall Length (mm) 133.5 Line Width (mm) 3.5 Line Width 3.5mm Ink Aqueous pigment Product Type Disposable main body Type Singlefrom S$4.79Min. 2 days
- Kuretake ZIG Brush Highlight Quick 5 color setA fluorescent marker that can be pulled quickly. Because it's a brush pen type ... Only where you want to draw! A set of all 5 colors.Dimension (mm) 86×175×17 Product Type Disposable main body Material Pen: PP / PA / Case: PET Type Singlefrom S$4.49Min. 2 days
- PILOT Highlighter spotlight 2Line Width (mm) 0.5~3.8 Eco Mark Certification Number 17112027 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine / Bold Specification Ink replenishment type Product Type Ink supply type body Type highlighterfrom S$3.79Min. 5 days
- uni (MITSUBISHI PENCIL) Color marker Propass window 10P boxA highlighter pen with a window at the tip of the pen that does not stick out From the "Propass Window" series Twin type that adopted an extra-fine pen core suitable for writing characters A variety of 15 color markers with different shades were born .. We offer a total of 15 colors,... Read MoreLine Width (mm) 0.4/4.0 Product Type Disposable main body Line Width Extra fine/bold Type Twinfrom S$11.99Min. 6 days
- Umajirushi Glass board markerHighly colored marker that can also be used for transparent boards. It can be used for transparent boards, white boards, black boards, glass, etc. For transparent boards! For blackboards.Quantity 5 pieces, set Product Type Disposable main body Line Width Medium characterfrom S$19.99Min. 2 days
- STAEDTLER Triplus text surfer highlighter penTriplus series highlighter pen. Triangular shaft that fits your fingertips and vivid colors. The elastic bullet-shaped pen tip can handle everything from thin lines to wide markings with a single pen. All 4 colors.Line Width 1~4mm Ink Aqueous Product Type Disposable main body Type Singlefrom S$2.09Min. 4 days
- Raymay Fujii Fluorescent board marker very thick 6 packLine Width (mm) 15.0 Ink Aqueous pigment system Product Type Disposable main body Line Width Extra-flat corefrom S$34.99Min. 2 days
- SMARTVALUE Fluorescent twin markerValue-priced highlighter.Line Width (mm) 0.8~4.0 Shank Diameter (Φmm) 10 Length (mm) 140 Number of Colors 5 colors Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Fine/thick Type Twin Specification JOINTEX original, sMART VALUE Ink Water-based pigment inkfrom S$7.99Min. 6 days
- STAEDTLER Triplus Text Surfer Highlighter Pen 10 Color SetDimension (mm) 109×170×17 Line Width (mm) 1~4 Line Width 1~4mm Ink Aqueous Material Body cap: PP, pen core: PE Specification Cartridge type Product Type Refillable body Type Singlefrom S$22.99Min. 10 days
- STAEDTLER Text surfer gel 3-color setNumber of Colors 3 colours Ink Color 3-color set: yellow, pink, orange Product Type Disposable main body Line Width Medium / bold Ink solidfrom S$6.99Min. 4 days
- Epoch Chemical Maru Liner TwinsNew Sense Fluorescent Pen Achieves smooth writing without adjusting the angle of the pen tip. With a flexible pen tip, you can freely adjust the line width depending on the amount of force! In addition, with double specifications, you can quickly turn in your hand! Quickly change colors! Writing ... Read MoreLine Width (mm) 1.0~5.0 Overall Length (mm) 107 Mass (g) 16 Number of Colors 2 RoHS directive (corresponding to 10 substances) Correspondence Product Type Disposable main body Type Twin Ink Water-based pigment fluorescent inkfrom S$4.79Min. 7 days
- Stabilo Highlighter Swing Cool Pastel 4CThe cuteness of the body is a popular secret Adult cute pastel color that shines just by pulling it 4 hours It is convenient to carry because it has a clip that can be used without drying even when the cap is removed It is easy to grip with a grip processing on the handle partNumber of Colors 4 Line Width (mm) 4/1 (thick / thin) Mass (g) 54 Type Cap type, twin type Product Type Disposable main body Line Width Fine / Bold Material PP Ink Color Turquoise, mint, pink, lilacfrom S$8.89Min. 5 days