Eco Mark Certification Number 17 112 143 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Oil-based ink Ink Color Orange Product Type Refill cartridge
Eco Mark Certification Number 17 112 143 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Color Green Ink Oil-based ink Product Type Refill cartridge
Eco Mark Certification Number 17 112 143 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Oil-based ink Ink Color Purple Product Type Refill cartridge
Eco Mark Certification Number 17 112 144 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Oil-based ink Ink Color Orange Product Type Refill cartridge
You can write smoothly on various materials! Even if you write quickly, it is hard to blur. An oil-based marker that can be written on various materials. Uses a PET fiber core that is soft to write and does not make an unpleasant sound (bold square core). Refill ink exclusively for PA-152TR.
Mass (g) 14.2 Eco Mark Certification Number 18 112 131 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 19×20×87 Eco Mark Certification Certification Material (Case) Recycled PP resin Product Type Refill ink
Eco Mark Certification Number 17 112 143 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Oil-based ink Product Type Refill cartridge Ink Color light brown
Eco Mark Certification Number 17 112 143 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Oil-based ink Product Type Refill cartridge Ink Color Yellow
Eco Mark Certification Number 17 112 143 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Color Light blue Ink Oil-based ink Product Type Refill cartridge
Eco Mark Certification Number 17 112 143 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Color Light green Ink Oil-based ink Product Type Refill cartridge
Eco Mark Certification Number 17 112 144 Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Oil-based ink Product Type Refill cartridge Ink Color light brown
Introducing a cap holder exclusively for "Magic Ink Large". Prevents the worry of dropping or losing the cap during use. In addition to black, which suits any color, there are three vivid colors, yellow and pink, that stand out and are easy to find. Prevents the cap from falling or bein... Read More
Eco Mark Certification Number 17 112 143 Ink Color Brown Eco Mark Certification Certification RoHS directive (corresponding to 10 substances) Correspondence Ink Oil-based ink Product Type Refill cartridge
The replenishment ink of "Magic Ink Aqua Tech" will be renewed due to the specification change. Specifications with a glass bottle container and a dropper. Contains 10 mL and can be replenished about 4 times. Safe and secure made in Japan.
The replenishment inks for "Majesta Majesta" and "Majesta Antibacterial Majesta" will be renewed due to specification changes. Specifications with a glass bottle container and two droppers. Contains 10 mL and can be replenished about 4 times. Safe and secure made in Japan.
Uses alcohol-based ink that suppresses the odor peculiar to oil-based pens. By replenishing the ink, it can be used for a longer time and it is also useful for resource saving.
For ink replenishment of the wick marker.
Dimension (mm) 60×16×115 Type Oil-based Ingredient Oily pigment