Water Based Markers
Other Related Pages
- uni (MITSUBISHI PENCIL) Uni Posca Marker Medium Round CoreVivid colors like poster colors. Overwriting is possible. When it dries, it does not flow into water and has excellent water resistance. No bleeding or back transfer. Since it is water-based, it does not attack the material. There is no unpleasant odor. Since it is opaque ink, it can be written o... Read MoreLine Width (mm) 1.8~2.5 Ink Aqueous pigment Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Medium round core Type Single
- uni (MITSUBISHI PENCIL) Uni-Plocky <Fine character round core + Bold square core>It doesn't smell unpleasant. Even if you write it on paper, there is little bleeding and it does not move back. Uses brightly colored pigment ink. Has excellent water resistance and light resistance. You can also write on metal, glass, and plastic. As it is water-based, it does not damage the... Read MoreOverall Length (mm) 144.5 Eco Mark Certification Number 18 112 195 Shank Diameter (Φmm) 21.5 Thickness (mm) 22.8 Mass (g) 27.1 Line Width (mm) 6.0・1.2~1.8 Ink Aqueous pigment Line Width Bold / fine Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material (Shaft) Play PP Type Twin
- ZEBRA Maky Extra Fine for PaperEven if you write it on paper, it will not bleed and will not move behind. Suitable for imitation paper, drawing paper, cardboard, etc. It can also be used for cloth, wood, glass, plastic, metal, etc. * Depending on the quality of the paper, such as calligraphy and dictionaries, it may be transfe... Read MoreShank Diameter (Φmm) 12.2 Overall Length (mm) 140.7 Eco Mark Certification Number 18 112 016 Mass (g) 9.5 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width (mm) Fine / 0.7-1.2, Extra-fine / 0.5 Line Width Fine print / Extra fine print Type Twin
- ZEBRA Click cart knock type water color penWe have developed "Moist Keep Ink" that contains a large amount of hygroscopic ingredients that absorb moisture in the air. As the humidity changes on the spot, it repeatedly absorbs and evaporates water to maintain an appropriate state, so you can continue writing without the pen tip d... Read MoreLine Width (mm) 0.6 Maximum Diameter (Φmm) 10.4 Overall Length (mm) 149.7 Mass (g) 8.1 Ink Aqueous dye Product Type Disposable main body Line Width Fine point Type knockfrom S$1.49Min. 2 days
- PILOT Frixion Colors 6 Color Set 3Line Width (mm) 0.6 Dimension (mm) 147×73.5×12 Number of Colors 6 Type Single Product Type Disposable main body Ink Frixtion ink Line Width Medium character
- uni (MITSUBISHI PENCIL) Refill Core for Water-based Paint MarkersLine Width (mm) 1.8~2.4 Mass (g) 4.8 Trusco Part No. 408-8883 Suitable for For PXW-200-5M Line Width Medium character Product Type Refill lead Ink Water-based inkfrom S$6.49Min. 2 days
- Kuretake ZIG clean color f12VCute twin type colorful marker. An easy-to-use 12-color set.Dimension (mm) 153×125×11 Line Width Bold / fine Product Type Disposable main body Material Pen: PP / POM / PEs / Case: PP Ink Color Set (more than 10 colors) Line Width (mm) Thick / 1.2, Fine / 0.5 Type Twin Ink Water-based pigment inkfrom S$13.99Min. 2 days
- Kuretake ZIG Clean Color F36VCute twin type colorful marker. A set of 36 colors other than fluorescent colors.Dimension (mm) 153×125×33 Line Width Bold / fine Product Type Disposable main body Material Pen: PP / POM / PEs / Case: PP Ink Color Set (more than 10 colors) Line Width (mm) Thick / 1.2, Fine / 0.5 Type Twin Ink Water-based pigment inkfrom S$39.99Min. 8 days
- PILOT V penAchieve the writing taste of a fountain pen with the ease of a felt-tip penLine Width (mm) 0.4 Number of Colors 1 Maximum Diameter (Φmm) 12.6 Overall Length (mm) 133 Ink Color Black Method Cap type Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Fine point Type Single Ink Water-based ink
- PENTEL Sign PenAcrylic fiber nib with a smooth touch. Writing line width 0.8 mm. Recycled material usage rate 83% (plastic).Line Width (mm) 0.8 Material (nib) Acrylic fiber (advanced / brass) Ink Aqueous dye Product Type Disposable main body Line Width Fine point Material (Cap) Play PP Material (Shaft) Play PP Material (tail plug) Recycle PE Type Single
- uni (MITSUBISHI PENCIL) Uni Posca Marker Extra FineVivid colors like poster colors. When it dries, it does not flow into water and has excellent water resistance. Since it is water-based, it does not attack the material. There is no unpleasant odor. Overwriting is possible. There is no bleeding or backside movement. Since it is opaque ink, it can... Read MoreLine Width (mm) 0.7 Ink Aqueous pigment Product Type Disposable main body Line Width Extra fine Type Single
- uni (MITSUBISHI PENCIL) Uni Posca Marker Fine Round CoreVivid colors like poster colors. When it dries, it does not flow into water and has excellent water resistance. Since it is water-based, it does not attack the material. There is no unpleasant odor. Overwriting is possible. There is no bleeding or backside movement. Since it is opaque ink, it can... Read MoreLine Width (mm) 0.9~1.3 Ink Aqueous pigment Product Type Disposable main body Line Width Fine round core Type Single
- uni (MITSUBISHI PENCIL) Uni Posca Marker Bold Square CoreVivid colors like poster colors. Overwriting is possible. When it dries, it does not flow into water and has excellent water resistance. No bleeding or back transfer. Since it is water-based, it does not attack the material. There is no unpleasant odor. Since it is opaque ink, it can be written o... Read MoreLine Width (mm) 8 Ink Aqueous pigment Line Width Bold square core Act on Promoting Green Procurement Conformity Product Type Disposable main body Type Single
- Teranishi Chemical Industry Rush PenLight, thin and well applied. Since it is a water-based ink, it can be written on paper and there is little backside transfer. Although it is a water-based ink, black and blue have the property that they do not easily flow into water when they dry. For office work, address writing, illustrations,... Read MoreLine Width (mm) 0.4~0.6 Product Type Disposable main body Line Width Fine point Type Single
- uni (MITSUBISHI PENCIL) Uni-Plocky <Extra Fine + Fine Round Core>It doesn't smell unpleasant. Even if you write it on paper, there is little bleeding and it does not move back. Uses brightly colored pigment ink. Has excellent water resistance and light resistance. You can also write on metal, glass, and plastic. Since it is water-based, it does not damage ... Read MoreMass (g) 10.0 Shank Diameter (Φmm) 13.0 Overall Length (mm) 145.6 Thickness (mm) 17.0 Eco Mark Certification Number 18 112 170 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width (mm) Fine / 0.9, Extra fine / 0.4 Line Width Fine print / Extra fine print Material (Shaft) Recycled PP resin Type Twin
- uni (MITSUBISHI PENCIL) Refill Ink for Uni Prockey PM-150TRUni-Prockey PM-150TR Refill type only. * Refill ink exclusively for PM-150TR.Mass (g) 14.7 Eco Mark Certification Number 18 112 177 Shank Diameter (Φmm) 18.7 Thickness (mm) 20.0 Overall Length (mm) 87.4 Ink Aqueous pigment Eco Mark Certification Certification Material (Shaft) Play PP Material (Case) Play PP Product Type Refill ink
- uni (MITSUBISHI PENCIL) Water-based Felt-tip Fine Sign PenA water-based pigment felt-tip pen that does not easily bleed even when it gets wet. Ideal for address writing and office workLine Width (mm) 0.7 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 12.0×14.7×137.2 Eco Mark Certification Number 18 112 175 Mass (g) 9.3 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material (Shaft) Recycled PP resin Type Single
- PILOT Frixion ColorsFriction Colors is a pen that disappears when rubbed. It will disappear, so it's okay if you make a mistake! * Cannot be used for certificates and address writing. * Do not leave in a place where the temperature rises above 60 ° C. The ink becomes colorless. * The erased handwriting may retur... Read MoreLine Width (mm) 0.6 Maximum Diameter (Φmm) 13.7 Overall Length (mm) 146 Method Cap type Type Single Product Type Disposable main body Ink Frixtion ink Line Width Medium character Nib Polyester fiber (Φ2.5mm)
- uni (MITSUBISHI PENCIL) Uni Posca Marker Extra-thick Square CoreVivid colors like poster colors. When it dries, it does not flow into water and has excellent water resistance. Since it is water-based, it does not attack the material. There is no unpleasant odor. Overwriting is possible. There is no bleeding or backside movement. Since it is opaque ink, it can... Read MoreLine Width (mm) 15 Ink Aqueous pigment Product Type Disposable main body Type Single Line Width Ultra thick square core
- uni (MITSUBISHI PENCIL) Water-based Paint MarkerEnvironmentally friendly with low VOC ink. The VOC content has been reduced by approximately 89% compared to conventional oil-based paint markers. There is little irritating odor and consideration is given to workers. It can be disposed of as plastic waste without sorting. Since it does not use a... Read MoreLine Width (mm) 1.8~2.4 Eco Mark Certification Number 18 112 202 Core Diameter (mm) 5 (medium) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- PILOT Frixion Colors 6 Color SetLine Width (mm) 0.6 Dimension (mm) 147×73.5×12 Number of Colors 6 Type Single Product Type Disposable main body Ink Frixtion ink Line Width Medium character
- uni (MITSUBISHI PENCIL) Plocky <extra-fine + fine round core> multicolor setYou can write on metal, glass, plastic, etc. as well as paper. It doesn't smell bad. Uses pigment ink that develops clear and vivid colors and does not fade easily.Line Width (mm) 0.9・0.4 Eco Mark Certification Number 18 112 170 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material (Case) PP resin Type Twin
- ZEBRA Mackie for paperEven if you write it on paper, it will not bleed and will not move behind. Since it is a water-based pigment ink, it does not move back even if you write it on paper. Suitable for imitation paper, drawing paper, cardboard, etc. (Depending on the quality of the paper such as calligraphy and dictio... Read MoreOverall Length (mm) 142.4 Eco Mark Certification Number 18 112 015 Maximum Diameter (Φmm) 21.5 Line Width Bold / fine Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Refillable body Line Width (mm) Thick / 5.6, Fine / 1.4-1.7 Type Twin Ink Water-based pigment (ink)
- PILOT Super Petite MiddleLine Width (mm) 0.6 Maximum Diameter (Φmm) 12 Overall Length (mm) 144 Eco Mark Certification Number 17112025 Ink Aqueous pigment Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Medium character Type Single
- uni (MITSUBISHI PENCIL) Plocky <Fine character round core + Bold square core> 8 color setYou can write on metal, glass, plastic, etc. as well as paper. It doesn't smell bad. Uses pigment ink that develops clear and vivid colors and does not fade easily.Dimensions, Height x Width x Thickness (mm) 150×177×23 Eco Mark Certification Number 18 112 195 Mass (g) 252 Line Width (mm) 6.0・1.2~1.8 Number of Colors 8 Ink Aqueous pigment Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material (Case) PP resin Type Twin
- PILOT Frixion Colors 12 Color SetLine Width (mm) 0.6 Number of Colors 12 Dimension (mm) 147×146×12 Type Single Product Type Disposable main body Ink Frixtion ink Line Width Medium character
- ZEBRA Ink cartridge for Mackey for paper (2 pieces)Type - Eco Mark Certification Number 18 112 020 Ink Aqueous Line Width Bold / fine Eco Mark Certification Certification Size Normal Product Type Refill cartridge Line Width (mm) Thick / 5.6, Fine / 1.4-1.7
- KIYOHARA KIYOHARA Cloth Dyeing Pen Thick / Fine TwinBold / thin twin type, you can draw both large and small sides with one. Since it uses water-resistant pigment ink, it does not easily bleed even when drawn on cloth, and has excellent water resistance and weather resistance. * The product design and packaging of this product are subject to chang... Read MoreProduct Type Disposable main body Line Width Fine / Bold Ink Pigment Type Twin
- Tombow Pencil Aqueous sign pen play color 2Long-selling water-based colored felt-tip pen "Play Color 2". Twin type of popular ultra-fine plastic core and fiber core for thick writing. For general writing, design, sketching, underline * Please do not use for anything other than writing and drawing. * Ink may pop out if dropped or... Read MoreProduct Type Disposable main body Type Twinfrom S$1.29Min. 2 days
- uni (MITSUBISHI PENCIL) Uni Posca Marker Natural Color Medium Round CoreVivid colors like poster colors. 1.8-2.5 mm medium-sized round core type that can be used for characters, lines, painting, etc. Since it is an opaque ink, it can be vividly colored and overwritten even on black or dark colors. With a wide variety of pen tip thicknesses and ink types, it can be us... Read MoreLine Width (mm) 1.8~2.5 Ink Aqueous pigment Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Medium round core Type Singlefrom S$2.99Min. 2 days
- ZEBRA Water-based marker Mackie for paperSince it is a water-based pigment ink, it does not move back even if you write it on paper. Suitable for imitation paper, drawing paper, cardboard, etc. It is water resistant so that it does not flow into water when it dries. It can also be used for cloth, wood, glass, plastic, metal, etc. A tota... Read MoreInk Aqueous pigment Product Type Refillable body Type Twin
- uni (MITSUBISHI PENCIL) Sign pen pure color (1.2mm × 0.6mm)A pen tip that you can choose according to your needs! A water-based felt-tip pen with a cute body. Twin type with selectable thickness (1.2 mm / 0.6 mm) according to the application. An easy-to-use water-based felt-tip pen with vivid colors and abundant color variations.Product Type Disposable main body Type Twinfrom S$1.29Min. 2 days
- uni (MITSUBISHI PENCIL) Uni Posca Marker Natural Color Extra FineVivid colors like poster colors. 0.7mm extra-fine type that you can play with your notebook or photos. Since it is an opaque ink, it can be vividly colored and overwritten even on black or dark colors. With a wide variety of pen tip thicknesses and ink types, it can be used for a variety of purpo... Read MoreLine Width (mm) 0.7 Ink Aqueous pigment Product Type Disposable main body Line Width Extra fine Type Single
- ZEBRA Check pen alphaBold writing is a type with a flexible pen tip, so it fits well on both flat and curved surfaces and you can draw beautiful lines. One for both thin and thick. The writing lines are bright and bright, and the ink does not easily bleed on the back side of the paper. * Because it is a pencil or sha... Read MoreShank Diameter (Φmm) (Maximum) 11.5 Mass (g) 10.1 Overall Length (mm) 141.5 Ink Aqueous dye Line Width Bold / fine Applicable Standard Cap safety ISO standard Product Type Disposable main body Material Shaft / Cap: Resin Line Width (mm) Thick: 3.5-4.0, Fine: 1.2 Type Twin
- PILOT FRIXION Fine Liner Erasable Gel Ink PenColor pen that disappears when rubbed Friction Fine Liner Friction Fine Liner is a fine color pen of the "Friction" series that erases handwriting with frictional heat. It uses a plastic pen tip that allows you to write with a light force without applying pressure, and allows you to wri... Read MoreNumber of Colors 1 Overall Length (mm) 139 Maximum Diameter (Φmm) 15.1 Method Cap type Type Single Product Type Disposable main body Ink Friction ink
- uni (MITSUBISHI PENCIL) Uni Posca Marker Refill CoreProduct Type Refill leadfrom S$0.65Min. 2 days
- PILOT Super Petite fine printLine Width (mm) 0.4 Maximum Diameter (Φmm) 12 Overall Length (mm) 144 Eco Mark Certification Number 17112025 Ink Aqueous pigment Method Cap type Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Line Width Fine point Type Single
- PILOT Pilot whiteboard marker supplement typeLine Width (mm) 1.8~2.2 Eco Mark Certification Number 17112207 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Ink supply type body Line Width Medium character Ink Oily pigment Type Singlefrom S$1.39Min. 2 days
- uni (MITSUBISHI PENCIL) Plocky <Fine round core + Bold square core> Fluorescent colorYou can write on metal, glass, plastic, etc. as well as paper. It doesn't smell bad. Uses pigment ink that develops clear and vivid colors and does not fade easily.Overall Length (mm) 144.5 Eco Mark Certification Number 18 112 195 Shank Diameter (Φmm) 21.5 Thickness (mm) 22.8 Mass (g) 27.1 Line Width (mm) 6.0・1.2~1.8 Ink Aqueous pigment Line Width Bold / fine Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Product Type Disposable main body Material (Shaft) Play PP Type Twin
- Teranishi Chemical Industry LASITION PEN NO. 300 peachLine Width (mm) 0.4~0.6 Ink Aqueous RoHS directive (corresponding to 10 substances) Correspondence Product Type Disposable main body Line Width Fine point Ink Color Pink Type Singlefrom S$0.98Min. 2 days