Line Width (mm) 1.8~2.4 Mass (g) 4.8 Trusco Part No. 408-8883 Suitable for For PXW-200-5M Line Width Medium character Product Type Refill lead Ink Water-based ink
Uni-Prockey PM-150TR Refill type only.
* Refill ink exclusively for PM-150TR.
Mass (g) 14.7 Eco Mark Certification Number 18 112 177 Shank Diameter (Φmm) 18.7 Thickness (mm) 20.0 Overall Length (mm) 87.4 Ink Aqueous pigment Eco Mark Certification Certification Material (Shaft) Play PP Material (Case) Play PP Product Type Refill ink
Type - Eco Mark Certification Number 18 112 020 Ink Aqueous Line Width Bold / fine Eco Mark Certification Certification Size Normal Product Type Refill cartridge Line Width (mm) Thick / 5.6, Fine / 1.4-1.7
Line Width (mm) 0.4~0.7 Dimensions, Diameter x Length (Φmm × mm) 13×135 Mass (g) 8 Ink Aqueous Material Axis, PP Bellows: ABS Nib, Holder: POM Ink Color Black RoHS directive (corresponding to 10 substances) Correspondence Line Width Fine point Product Type Replacement refill Suitable for Tradio Puraman (TRJ50)
Replacement core for POSCA. POSCA is an opaque ink that develops vivid colors even on black and dark colors! It is a water-based felt-tip pen that can be overwritten.
Mass (g) 1.4 Line Width (mm) 6 Dimensions, Height x Width x Thickness (mm) 80×40×5 Line Width Bold Suitable for PM-150TR、PA152TR Product Type Refill lead
Line Width (mm) 1.2~1.8 Mass (g) 1.3 Dimensions, Height x Width x Thickness (mm) 80×40×4 Line Width Fine point Suitable for PM-150TR Product Type Refill lead
Line Width (mm) 0.6 Set Contents 3 replacement tips Dimension (mm) 55×23×8 Line Width Medium character Type Replacement chip for SK-100R only Product Type Replacement tip
Line Width (mm) 0.4~0.7 Ink Aqueous RoHS directive (corresponding to 10 substances) Correspondence Line Width Fine point Ink Color Red Product Type Replacement refill Suitable for Tradio Puraman (TRJ50)
Line Width (mm) 0.4~0.7 Ink Aqueous Ink Color Blue RoHS directive (corresponding to 10 substances) Correspondence Line Width Fine point Product Type Replacement refill Suitable for Tradio Puraman (TRJ50)
ZIG Letter pen COCOIRO exclusive refill. A hard brush type with good elasticity at the tip.
Diameter x Length (Φmm x mm) 12×126 Line Width Extra-fine characters Material (nib) POM Material (Cap) PP Material (Main Unit) PP Product Type Replacement refill Ink Water-based dye ink
Ink cartridges for Mackey for paper / Ink cartridges and replacement cores can be easily replaced without getting your hands dirty / Water-based pigments
Type - Mass (g) 13.8 Eco Mark Certification Number 18 112 020 Shank Diameter (Φmm) 20 Overall Length (mm) 95.5 Ink Aqueous pigment Line Width Bold / fine Mechanism Cap type Eco Mark Certification Certification Product Type Refill cartridge Line Width (mm) Thick / 5.6, Fine / 1.4-1.7
With sharp handwriting, it can be used for a long time. By installing the pilot's original parallel plate, you can enjoy the original functions of the parallel pen, such as fine writing using the edge of the Nib (pen tip) and a simple gradation effect that can be done with just a pen touch. S... Read More
Dimension (mm) 60×49×9 Ink Aqueous dye Ink Color Black (B) Type Calligraphy pen Product Type Replacement cartridge ink
Ink replenishment system for Lumo color pens. It is a system that allows you to easily refill ink from a pen that has run out of ink by simply inserting the pen tip. About 70% of ink can be replenished in 3 to 4 hours. It can be used about 15 times under the above conditions.
Type - Line Width (mm) 1 Capacity (mL) 15 Dimensions, Diameter x Length (Φmm × mm) 50×47 Ink Aqueous Line Width Fine point Product Type Refill ink Material [Main unit] PP, [Cap part] PP
Spare core for filler direction
Writing implements
Core Diameter (mm) 0.6 Number of Colors 1 Mass (g) 4.6 Dimensions, Width W x Depth D x Height H (mm) 6.3×6.3×114.8 Ink Aqueous dye Suitable for Filler direction Product Type Refill lead
Compared to the existing 0.5mm and 0.7mm color cores, the 0.9mm thick color core has better color development and darker lines. By controlling the pen pressure, you can express shades and add depth to the expression you want to express. The main product features are as follows. It is possible to ... Read More
Core Diameter (mm) 0.9 Number of Colors 4 Product Type Refill lead Type Single