Erasing Tools / Correction Items
An eraser / correction article is an office supplies used to erase and correct characters and lines written with writing instruments such as pens and pencils. It is used in many environments such as workplaces and schools where writing instruments are used. It is characterized by erasers / correcting supplies that can be used for each writing instrument used. It is recommended to use an eraser when erasing what was written with a pencil or mechanical pencil, and use correction tape or correction fluid when writing with a pen or magic. There are various sizes and shapes, so choose one that is easy to use.
Other Related Pages
- MonotaRO Correction TapeYou can write immediately after making corrections. * The take-up function (knob) is not included.Tape Length (m) 12 Tape Width (mm) 5 Main Unit Size (mm) Approx. 100 x 52 x 16 Product Type Body (disposable) Material Body / Cap: Polystyrene Type Single-use type
- Tombow Pencil MONO Eraser 5 Pack100% used paper is used for the sleeve. PVC (vinyl chloride)Mass (g) 11 Dimension (mm) 43×17×11 Quantity 5 pieces Act on Promoting Green Procurement Conformity Series MONO Color White
- Tombow Pencil Eraser MonoRecycled paper is mixed with the wrapping paper. For office draftingQuantity 1 piece Act on Promoting Green Procurement Conformity Series MONO Color White
- PENTEL Correction Fluid Pen for Both Oil-Based and Water-Based InksBy adopting an ultra-fine stainless steel pipe (tip core diameter 0.78 mm), it is possible to modify even the smallest details. With a portable clip. For both water-based and oil-based inks. For postcards
- Tombow Pencil Holder Eraser MonozeroPrecision ultra-fine eraser "MONO zero" with the ultimate performance of "pinpoint eraser". The unique precision design that combines the ideas and technologies of the MONO brand promises high work efficiency and a beautiful finish that changes the concept of detail correction... Read MoreMain Unit Dimensions (mm) 13×120 Act on Promoting Green Procurement Conformity
- Tombow Pencil Eraser Mono (Packed)Contains 3 PE-04A. * Please note that it may stick to painted or plastic surfaces.Length (mm) 13 Height (mm) 130 Mass (g) 58 Width (mm) 75 Act on Promoting Green Procurement Conformity Series MONO Specification PE-04A Quantity Three Color Whitefrom S$4.39Min. 2 days
- Tombow Pencil Correction Tape Mono CFA single-use type high-performance correction tape with a functional design and just the right size, which is also excellent in cost performance. It has excellent fixability and concealment on paper, and copying and rewriting are beautifully finished. If the tape slacks, turn the rewind button in... Read MoreMass (g) 15 Eco Mark Certification Number 16 112 012 Tape Width (mm) 4.2 Tape Length (m) 8 Overall Length x Width W x Thickness (mm) 83×37×16 Trusco Part No. 855-9988 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Recycled polystyrene resin
- Tombow Pencil Refill Eraser for MonographA mechanical pencil equipped with a rotating "MONO eraser". It also has a "Frenock mechanism" that swings the shaft up and down to bring out the core and a "Frelock" function that fixes the "Frenock" when the clip is pushed up, realizing high quality and hi... Read MoreTrusco Part No. 855-9862
- Tombow Pencil Eraser MONO Air TouchFrom the reliable MONO series, it is a lightly erasable type eraser that realizes a surprisingly light touch. Hollow microcapsules that reduce friction with the paper surface and specially blended oil work to erase characters cleanly with unprecedented light force. Friction is reduced by the acti... Read MoreMass (g) 15 Overall Length x Width W x Thickness (mm) 55×23×11 Act on Promoting Green Procurement Conformity Material PVC
- STAEDTLER Pencil Type Brush EraserThe sand particles are fine, and even thin paper does not easily damage the paper surface. Comes with a brush to remove the erasable scraps.Dimension (mm) 208×7.6×11.5 Mass (g) 8 Specification With brush
- PENTEL Correction tape 20m cartridgeEco Mark Certification Number 17 112 168 Tape Length (m) 20 Tape Width (mm) 6 Eco Mark Certification Certification Product Type Refill cartridgefrom S$4.49Min. 2 days
- uni (MITSUBISHI PENCIL) Correction tape Whiteier (use-up type)With ultra-thin film tape, you can make corrections without steps. With a clip that rotates 90 °, it can be pinched in a pocket or file.Mass (g) 11.7 Eco Mark Certification Number 18 112 080 Trusco Part No. 435-8619 Tape Width (mm) 5 Length (m) 8 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Color (Body) Light bluefrom S$2.89Min. 2 days
- ZEBRA Replacement rubber Z (5 pieces)Quantity 1 piece Color Black Dimension (mm) Φ4.7×10.5from S$1.29Min. 2 days
- Tombow Pencil Replacement cartridge for correction tape mono YXCT-YX dedicated cartridge Can be attached to all correction tape YX series bodies.Tape Length (m) 12 External Dimensions (Depth D x Width W x Height H) (mm) 14×51×88 Specification Raw plastic usage rate / 89% Product Type Replacement cartridge
- MonotaRO Correction tape horizontal pullEasy to use but overwhelmingly low price! A horizontal pull-type single-use correction tape that makes it easy to correct horizontally written manuscripts and documents. Ideal for business text correction. For correction of horizontal writing. * Do not use for anything other than paper. * Handle ... Read MoreTape Length (m) 12 Tape Width (mm) 5 Material Advanced parts / Gear: POM, Body: PS Product Type Body (disposable) Type Horizontal pull out Main Unit Dimensions (mm) Length 50 x width 100 x thickness 16
- MonotaRO EraserGreat value pack of 5! Office work etc. * Please note that the eraser and eraser may stick to other things. * Please put it in the case after use. * Please keep out of reach of children.Mass (g) 10 Dimension (mm) 43×17.5×11.5 Quantity 5 pieces Material PVC (vinyl chloride) Color White
- Tombow Pencil Correction Tape MONO YX Series"Flat body" that fits in your hand and does not wobble "Horizontal head" that makes it easy to modify "horizontal text"Length (m) 12 Eco Mark Certification Number 16 112 003 External Dimensions (Depth D x Width W x Height H) (mm) 19×50×88 Product Type Body (refill type) Eco Mark Certification Certification
- Tombow Pencil Correction tape Mono YX5 3 packTape Length (m) 12 Mass (g) 120 Eco Mark Certification Number 16 112 003 Dimension (mm) 213×21×172 Tape Width (mm) 5 Product Type Body (refill) Eco Mark Certification Certification Type Refill type body Specification With rewind button
- PENTEL Yes series correction fluidOne-touch correction by pushing the pen tip. (Tip core diameter 1.00 mm) The amount of liquid discharged can be adjusted freely by pressing and lowering the container, and it can be corrected quickly from small areas to wide areas. For both water-based and oil-based inks Correction of various OA ... Read MoreCore Diameter (mm) 1.00 Mass (g) 45 Outer Dimensions (mm) 62×22×140 Act on Promoting Green Procurement Conformity Ingredient Oil-based and water-based (ink)
- Tombow Pencil Correction tape Mono CCWe pursued a shape and quality that does not make you feel the weakness of the compact type, "difficult to hold and unreliable". Based on the MONO brand design concept of "simple ease of use," we placed the highest priority on functionality as a tool.Eco Mark Certification Number 16 112 013 Tape Length (m) 6 Product Type Body (disposable) Eco Mark Certification Certification
- PLUS (Stationey) Correction Tape (Whiper) Pal (6M)"Whyper PAL" is a pen-type correction tape that can be used like a stationery due to its clean shape and has a light pulling feeling that lasts until the end. Knock type makes it easy to store the head with one hand. The mini roller head makes the transfer to paper light and smooth, and... Read MoreMass (g) 13 Main Unit Dimensions, Width W x Depth D x Height H (mm) 23×19.8×109 Outer Dimensions, Width W x Depth D x Height H (mm) 23×20×109 Tape Length (m) 6 Product Type Body (disposable) Material Body case: Polystyrene (PS) Act on Promoting Green Procurement Conformity Type Use up
- KOKUYO Eraser <Resale> (Premium type)A special manufacturing method with a twin structure of a special foam and an erase polymer realizes "high level of erasability", "easily erased with a light force", and "collects erasing scraps". Since the eraser has elasticity, it is hard to break and is suitable f... Read MoreQuantity 1 piece Thickness (mm) 12 Act on Promoting Green Procurement Conformity Series Risale
- Tombow Pencil MONO Eraser [Black]Introducing the black type of the classic MONO eraser. The dirt on the eraser is inconspicuous and can be used cleanly, and the eraser scraps on the paper are easy to see, so it is easy to clean up. An eraser with the same composition as the standard white MONO eraser. The powerful erasing perfor... Read MoreQuantity 1 piece Color Black Act on Promoting Green Procurement Conformity Series MONO Material PVC
- Sun Frame Japan Correction tape 5.0mmYou can easily fix it smoothly by drawing a line. With a cap that protects the tip, it is also convenient to carry. It is a dry transfer type that can be written immediately after correction. You can transfer more beautifully by pulling a soft object down. Apply it vertically so that it does not ... Read MoreTape Width (mm) 5 Length (m) 8 Width (mm) 5
- KOKUYO Correction Tape <Keshipita/Refill Tape>By adopting a dual head, regardless of the degree of inclination of the main unit, the tape adheres to the paper surface and "good tape attachment" is realized. It has a multi-body that can be held in a variety of ways, so you can use it in any way you like, regardless of your dominant ... Read MoreTape Length (m) 10 Eco Mark Certification Number 17 112 242 Material Case / R-PS Eco Mark Certification Certification Type Refill tape Product Type Refill tape Tape Color White
- 3M 3M Scotch Correction Tape Minor CorrectionCorrection tape A replacement cartridge that can be slightly corrected and replaced.Tape Length (m) 10 Eco Mark Certification Certification Material [Cartridge] PS, POM, PP, NBR
- PLUS (Stationey) Correction Tape (Whiper) Rush Replacement Tape (6M)Very easy to refill! Replacement tape for the colorful knock-type pen-type correction tape "Whipper RUSH". You can erase exactly where you want to erase! Pull one line, press one character. The part you want to erase is easy to see, and the small parts are also neatly corrected. Univers... Read MoreLength (m) 6 Mass (g) 6 Product Type Replacement tape Specification Replacement tape for Whisper Rush Type Vertical pull
- PLUS (Stationey) Air-In RegularAn air-in eraser that keeps you comfortable and easy to erase with the feeling of always erasing with a kado. An eraser that eliminates the dissatisfaction that "it is easy to erase the corners when you start using it, but it becomes harder to erase when the corners disappear ...". The ... Read MoreColor White
- Tombow Pencil Holder Eraser MONO One"Mono One" is a new style eraser that allows you to smoothly erase one character of A-lined and B-lined notes. You can concentrate on your work and study without erasing extra parts or being distracted by the operation. As it is a holder type, it is always comfortable to use. Since it i... Read MoreDimension (Φmm) (Eraser) 6.7 Main Unit Dimensions (mm) 15×75 Mass (g) 9
- PLUS (Stationey) AIR-IN Mt. Fuji Plastic EraserThe topic of air-in Mt. Fuji eraser has become a standard item. "Erase and make" your own Mt. Fuji. Originally, an eraser is a tool that erases wrong characters and the part you want to correct. Anyway, can you make "erasing" more fun? This eraser was born from this thought. ... Read MoreQuantity 1 piece Outer Dimensions, Width W x Depth D x Height H (mm) 25×45×14 Series AIR-IN Color Blue Fuji Act on Promoting Green Procurement Conformity
- Tombow Pencil Correction tape Mono YSThe basic style of office documents is "horizontal writing". Therefore, for correction tapes used in the office, the "horizontal pull type" is definitely recommended. "Mono YS" is a slim body that renews the image of the horizontal pull type. With an excellent fit an... Read MoreTape Length (m) 10 Overall Length x Width W x Thickness (mm) 106×38×15 Eco Mark Certification Number 16 112 011 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material (Main Unit) Recycled polystyrene resin
- KOKUYO Correction Tape <Keshipiko Slim/Refill Type Tape>Environmentally friendly with refillable cartridges. The main unit can be used repeatedly, making it very economical. Although it is a slim pen type, the length of the tape is 8m. It comes with a cap that is convenient for carrying around, and it is available at an affordable price. The head with... Read MoreEco Mark Certification Number 17 112 242 Tape Length (m) 8 Material Case / R-PS Eco Mark Certification Certification Product Type Refill tape Type Refill tape Tape Color White
- Tombow Pencil MONO KNOCK 3.8Knock-type eraser "Mononock 3.8" from the trusted brand "MONO". The good balance between the ease of gripping the rubber grip and the chewy fine eraser supports a wide range of erasers, from detail erasers to character and line erasers.Main Unit Dimensions (mm) 15×134 Dimension (Φmm) (Eraser) 3.8 Mass (g) 10
- PLUS (Stationey) Correction Tape Whiper Mini Roller MR Replacement Tape (6m)A pen-shaped correction tape that feels natural to use like a writing tool, and a replacement tape for Whiper MR. * The replacement tape for the "Wiper Mini Roller" is compatible with any of the main bodies of the Whiper Mini Roller series (including the old color). * Cannot be used wit... Read MoreTape Length (m) 6 Specification PET Product Type Replacement tape Suitable for Replacement tape for Whiper MR
- KOKUYO Correction Tape <Keshipita Refill Type>Correction tape that can be pulled cleanly. The dual head allows the head to move flexibly, and the tip fits snugly against the paper surface. Horizontal pull type that makes it easy to erase horizontal characters.Tape Length (m) 10 Eco Mark Certification Number 17 112 241 Product Type Body (refill type) Material Body / Refill Case / R-PS Eco Mark Certification Certification Type Refill type body Tape Color White
- PENTEL 30m correction tape P line used upAchieves 1m = about 16.7 yen! It is a correction tape that is ideal for office use because it has a large capacity, can be used at low cost, and is environmentally friendly due to the use of recycled materials. Comes with a "pitat line" scale that is convenient for making small correcti... Read MoreEco Mark Certification Number 17 112 165 Tape Length (m) 30 Main Unit Size (mm) 48×19×83 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Tape Color White
- Seed Sand eraser for ink and ballpoint penReplacement eraser for sand dolphins For office draftingAct on Promoting Green Procurement Conformityfrom S$1.39Min. 2 days
- PLUS (Stationey) Personal Information Protection Tape One Line Keshipon 8mEasy security, safe and secure. An excellent personal information protection tape that allows you to quickly hide your personal information. You can easily hide your personal information without a large shredder. You can hide it for a long time, you can hide it a little. Since it is a tape type, ... Read MoreTape Length (m) 8