Correction Tapes
Other Related Pages
- MonotaRO Correction TapeYou can write immediately after making corrections. * The take-up function (knob) is not included.Tape Length (m) 12 Tape Width (mm) 5 Main Unit Size (mm) Approx. 100 x 52 x 16 Product Type Body (disposable) Material Body / Cap: Polystyrene Type Single-use type
- Tombow Pencil Correction Tape Mono CFA single-use type high-performance correction tape with a functional design and just the right size, which is also excellent in cost performance. It has excellent fixability and concealment on paper, and copying and rewriting are beautifully finished. If the tape slacks, turn the rewind button in... Read MoreMass (g) 15 Eco Mark Certification Number 16 112 012 Tape Width (mm) 4.2 Tape Length (m) 8 Overall Length x Width W x Thickness (mm) 83×37×16 Trusco Part No. 855-9988 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Recycled polystyrene resin
- PENTEL Correction tape 20m cartridgeEco Mark Certification Number 17 112 168 Tape Length (m) 20 Tape Width (mm) 6 Eco Mark Certification Certification Product Type Refill cartridgefrom S$4.49Min. 2 days
- uni (MITSUBISHI PENCIL) Correction tape Whiteier (use-up type)With ultra-thin film tape, you can make corrections without steps. With a clip that rotates 90 °, it can be pinched in a pocket or file.Mass (g) 11.7 Eco Mark Certification Number 18 112 080 Trusco Part No. 435-8619 Tape Width (mm) 5 Length (m) 8 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Color (Body) Light bluefrom S$2.89Min. 2 days
- Tombow Pencil Replacement cartridge for correction tape mono YXCT-YX dedicated cartridge Can be attached to all correction tape YX series bodies.Tape Length (m) 12 External Dimensions (Depth D x Width W x Height H) (mm) 14×51×88 Specification Raw plastic usage rate / 89% Product Type Replacement cartridge
- MonotaRO Correction tape horizontal pullEasy to use but overwhelmingly low price! A horizontal pull-type single-use correction tape that makes it easy to correct horizontally written manuscripts and documents. Ideal for business text correction. For correction of horizontal writing. * Do not use for anything other than paper. * Handle ... Read MoreTape Length (m) 12 Tape Width (mm) 5 Material Advanced parts / Gear: POM, Body: PS Product Type Body (disposable) Type Horizontal pull out Main Unit Dimensions (mm) Length 50 x width 100 x thickness 16
- Tombow Pencil Correction Tape MONO YX Series"Flat body" that fits in your hand and does not wobble "Horizontal head" that makes it easy to modify "horizontal text"Length (m) 12 Eco Mark Certification Number 16 112 003 External Dimensions (Depth D x Width W x Height H) (mm) 19×50×88 Product Type Body (refill type) Eco Mark Certification Certification
- Tombow Pencil Correction tape Mono YX5 3 packTape Length (m) 12 Mass (g) 120 Eco Mark Certification Number 16 112 003 Dimension (mm) 213×21×172 Tape Width (mm) 5 Product Type Body (refill) Eco Mark Certification Certification Type Refill type body Specification With rewind button
- Tombow Pencil Correction tape Mono CCWe pursued a shape and quality that does not make you feel the weakness of the compact type, "difficult to hold and unreliable". Based on the MONO brand design concept of "simple ease of use," we placed the highest priority on functionality as a tool.Eco Mark Certification Number 16 112 013 Tape Length (m) 6 Product Type Body (disposable) Eco Mark Certification Certification
- PLUS (Stationey) Correction Tape (Whiper) Pal (6M)"Whyper PAL" is a pen-type correction tape that can be used like a stationery due to its clean shape and has a light pulling feeling that lasts until the end. Knock type makes it easy to store the head with one hand. The mini roller head makes the transfer to paper light and smooth, and... Read MoreMass (g) 13 Main Unit Dimensions, Width W x Depth D x Height H (mm) 23×19.8×109 Outer Dimensions, Width W x Depth D x Height H (mm) 23×20×109 Tape Length (m) 6 Product Type Body (disposable) Material Body case: Polystyrene (PS) Act on Promoting Green Procurement Conformity Type Use up
- Sun Frame Japan Correction tape 5.0mmYou can easily fix it smoothly by drawing a line. With a cap that protects the tip, it is also convenient to carry. It is a dry transfer type that can be written immediately after correction. You can transfer more beautifully by pulling a soft object down. Apply it vertically so that it does not ... Read MoreTape Width (mm) 5 Length (m) 8 Width (mm) 5
- KOKUYO Correction Tape <Keshipita/Refill Tape>By adopting a dual head, regardless of the degree of inclination of the main unit, the tape adheres to the paper surface and "good tape attachment" is realized. It has a multi-body that can be held in a variety of ways, so you can use it in any way you like, regardless of your dominant ... Read MoreTape Length (m) 10 Eco Mark Certification Number 17 112 242 Material Case / R-PS Eco Mark Certification Certification Type Refill tape Product Type Refill tape Tape Color White
- 3M 3M Scotch Correction Tape Minor CorrectionCorrection tape A replacement cartridge that can be slightly corrected and replaced.Tape Length (m) 10 Eco Mark Certification Certification Material [Cartridge] PS, POM, PP, NBR
- PLUS (Stationey) Correction Tape (Whiper) Rush Replacement Tape (6M)Very easy to refill! Replacement tape for the colorful knock-type pen-type correction tape "Whipper RUSH". You can erase exactly where you want to erase! Pull one line, press one character. The part you want to erase is easy to see, and the small parts are also neatly corrected. Univers... Read MoreLength (m) 6 Mass (g) 6 Product Type Replacement tape Specification Replacement tape for Whisper Rush Type Vertical pull
- Tombow Pencil Correction tape Mono YSThe basic style of office documents is "horizontal writing". Therefore, for correction tapes used in the office, the "horizontal pull type" is definitely recommended. "Mono YS" is a slim body that renews the image of the horizontal pull type. With an excellent fit an... Read MoreTape Length (m) 10 Overall Length x Width W x Thickness (mm) 106×38×15 Eco Mark Certification Number 16 112 011 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Material (Main Unit) Recycled polystyrene resin
- KOKUYO Correction Tape <Keshipiko Slim/Refill Type Tape>Environmentally friendly with refillable cartridges. The main unit can be used repeatedly, making it very economical. Although it is a slim pen type, the length of the tape is 8m. It comes with a cap that is convenient for carrying around, and it is available at an affordable price. The head with... Read MoreEco Mark Certification Number 17 112 242 Tape Length (m) 8 Material Case / R-PS Eco Mark Certification Certification Product Type Refill tape Type Refill tape Tape Color White
- PLUS (Stationey) Correction Tape Whiper Mini Roller MR Replacement Tape (6m)A pen-shaped correction tape that feels natural to use like a writing tool, and a replacement tape for Whiper MR. * The replacement tape for the "Wiper Mini Roller" is compatible with any of the main bodies of the Whiper Mini Roller series (including the old color). * Cannot be used wit... Read MoreTape Length (m) 6 Specification PET Product Type Replacement tape Suitable for Replacement tape for Whiper MR
- KOKUYO Correction Tape <Keshipita Refill Type>Correction tape that can be pulled cleanly. The dual head allows the head to move flexibly, and the tip fits snugly against the paper surface. Horizontal pull type that makes it easy to erase horizontal characters.Tape Length (m) 10 Eco Mark Certification Number 17 112 241 Product Type Body (refill type) Material Body / Refill Case / R-PS Eco Mark Certification Certification Type Refill type body Tape Color White
- PENTEL 30m correction tape P line used upAchieves 1m = about 16.7 yen! It is a correction tape that is ideal for office use because it has a large capacity, can be used at low cost, and is environmentally friendly due to the use of recycled materials. Comes with a "pitat line" scale that is convenient for making small correcti... Read MoreEco Mark Certification Number 17 112 165 Tape Length (m) 30 Main Unit Size (mm) 48×19×83 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Tape Color White
- Tombow Pencil Correction tape Mono YX6 3 packEco Mark Certification Number 16 112 003 Tape Width (mm) 6 Product Type Body (refill) Eco Mark Certification Certification
- PLUS (Stationey) Correction Tape Whiper Push Pull (12m)"Whyper Push-Pull" is a standard vertical correction tape that can be used with plenty of 12m. A mini roller head with a small roller at the tip for a smooth pulling comfort. With the 2WAY function, you can correct one line of "pull" and one character of "push". In a... Read MoreTape Length (m) 12 Eco Mark Certification Number 18 112 235 Outer Dimensions, Width W x Depth D x Height H (mm) 89×16×39 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Type Single use type
- Tombow Pencil Correction tape mono YX5 (1 piece) + YR5 (2 pieces) packEco Mark Certification Number 16 112 003 Product Type Body (refill) Eco Mark Certification Certification
- PLUS (Stationey) Correction Tape Whiper Rush (6m)A knock-type pen-type WHIPER RUSH correction tape that is convenient to carry. With a clip, it can be securely stored in your pocket or on the side of your bag. The newly developed tape, which absorbs ink quickly, dries quickly, so characters can be overwritten cleanly without rubbing. Smooth usa... Read MoreMass (g) 18 Outer Dimensions, Width W x Depth D x Height H (mm) 25.5×21×116 Length (m) 6 Tape Length (m) 6 Product Type Body (replaceable) Act on Promoting Green Procurement Conformity Type Interchangeable, vertical pull Material (Main Unit) Recycled polystyrene (PS)
- KOKUYO Correction Tape <Keshipico Refill Tape>This is a replacement tape exclusively for correction tape <Kesipiko / refill type>.Tape Length (m) 10 Eco Mark Certification Number 17 112 270 Eco Mark Certification Certification Product Type Refill tape Type Refill tape Tape Color White
- 3M 3M Post-It Cover-Up TapeIt is a correction tape that uses a special adhesive that can be stuck and peeled off. It will not damage the original when peeled off. You can type and write from the top of the tape. It is a useful size that can be used.Tape Length (m) 17.7 Core Diameter (mm) 25 Tape Color White
- Tombow Pencil Correction Tape MononoteEraser-sized compact correction tape "MONO note" equipped with 2.5mm "thin" width tape. MONO's high-quality narrow tape and skeleton head allow you to cleanly correct notes with many minor corrections. Since it is a narrow tape, you can cleanly correct small parts between ... Read MoreMass (g) 10 Tape Width (mm) 2.5 Tape Length (m) 4 Overall Length x Width W x Thickness (mm) 61×26×13 Product Type Body (disposable) Material Recycled polystyrene resin
- PLUS (Stationey) Correction Tape Whiper Mini Roller MR (6m)A pen-shaped correction tape that feels natural to use like a stationery. The easy-to-hold pen-shaped body allows it to be neatly stored in a pen case, making it suitable for carrying around. You can erase exactly where you want to erase. Pull one line, press one character 2WAY function. Smooth u... Read MoreTape Length (m) 6 Product Type Body (replaceable) Act on Promoting Green Procurement Conformity Specification Exchange type Outer Dimensions (mm) W110×D18×H25
- KOKUYO Correction Tape <Keshipiko Slim Refill Type>A slim pen type that is easy to hold and use. The flexible tip head prevents slippage and allows the tape to be pulled straight. With a cap that is convenient to carry.Eco Mark Certification Number 17 112 241 Tape Length (m) 8 Product Type Body (refill type) Eco Mark Certification Certification Type Refill type body Tape Color White
- KOKUYO Correction Tape <Keshipico Refill Type>A correction tape that uses a "dual head" that can be pulled cleanly, and is refillable and economical. The tape can be refilled and the main body can be reused. Economical and environmentally friendly. With rotary protective cap.Tape Length (m) 10 Eco Mark Certification Number 17 112 269 Product Type Body (refill type) Eco Mark Certification Certification Type Vertical pull Tape Color White
- PLUS (Stationey) Correction Tape Whiper Slide (12m)Easy-to-use sliding correction tape. The capless structure allows the head to be stored with the slide lever, so it can be used quickly with one hand and is efficient. Easily eliminates slack in the tape with the tape winding mechanism! You can fix it neatly while the tape is always taut. Uses a ... Read MoreTape Length (m) 12 Eco Mark Certification Number 18 112 233 Main Unit Dimensions, Width W x Depth D x Height H (mm) 89×22×38 Type Body Product Type Body (simple packaging) Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
- Seed Pen type correction tape (single use type) Keshiward PimoA pen type that is convenient to carry. It is a compact slim body. Correction suppliesTape Length (m) 6 Product Type Body (disposable)
- Tombow Pencil Correction tape mono air cartridgeEquipped with a new mechanism "Air Touch System" that controls the supply of tape. There is no need for resistance to cut the tape, and the erasability is surprisingly light. It is a high-quality tape that the correction tape fits tightly on the paper even with a light force and is hard... Read MoreTape Length (m) 10 Eco Mark Certification Number 17 112 040 Eco Mark Certification Certification Product Type cartridgefrom S$1.99Min. 2 days
- Tombow Pencil Correction tape mono airEquipped with a new mechanism "Air Touch System" that controls the supply of tape. There is no need for resistance to cut the tape, and the erasability is surprisingly light. It is a high-quality tape that the correction tape fits tightly on the paper even with a light force and is hard... Read MoreProduct Type Body (disposable)
- PLUS (Stationey) Correction Tape Whiper Slide Replacement Tape (12m)A replacement tape for the slide-type, easy-to-use correction tape "Whyper SLIDE". An eco-friendly replacement tape that minimizes the amount of waste and leaves the head and mechanical parts in the main body. Easy and convenient replacement with one touch. * The replacement tape for &q... Read MoreTape Length (m) 12 Eco Mark Certification Number 18 112 234 Material 70% recycled resin Dimensions, Width W x Depth D x Height H (mm) 74×11×33 Eco Mark Certification Certification Type Replacement tape Product Type Replacement tape (simple packaging)
- Tombow Pencil Correction tape Mono CC 3 packIt is a new shape that harmonizes a feeling of use that is easy to modify and compactness that is easy to carry. Camera shake correction head that keeps the paper and tape in close contact. Wide body that is easy to hold and can be gripped firmly. 6m roll that is compact but can be fully used. Si... Read MoreWidth (mm) 155 Eco Mark Certification Number 16 112 013 Height (mm) 160 Length (mm) 19 Mass (g) 53 Product Type Body (disposable) Eco Mark Certification Certification
- Tombow Pencil Correction tape mono air refillableEquipped with a new mechanism "Air Touch System" that controls the supply of tape. There is no need for resistance to cut the tape, and the erasability is surprisingly light. It is a high-quality tape that the correction tape fits tightly on the paper even with a light force and is hard... Read MoreTape Length (m) 10 Product Type Body (refillable)from S$3.29Min. 2 days
- PLUS (Stationey) Correction Tape Whiper Whiper V Replacement Tape (10m)Replacement tape for Whiper V only. A refillable long-selling correction tape that is easy to replace. * The replacement tape for "Whyper V" is compatible with any of the "Whyper V" main units. * Cannot be used with this product (replacement tape) alone. Please use it together... Read MoreTape Length (m) 10 Eco Mark Certification Number 18 112 240 Eco Mark Certification Certification Material Paper Product Type Replacement tape Suitable for Replacement tape for Whiper Vfrom S$3.99Min. 2 days
- Tombow Pencil Correction tape monopsEquipped with a "tape remover" as a function that can be peeled off from the correction tape with a slim pen-shaped form that is easy to use. This one makes corrections even more comfortable and simple. A slim pen-shaped form that is easy to hold and store like a pen. A hexagonal correc... Read MoreOverall Length x Width W x Thickness (mm) 122×25×16 Mass (g) 14 Tape Length (m) 6 Product Type Body (disposable)
- PILOT White line super replacement cartridgeA basic correction tape with 3 types of tape widths that can be used. We offer a total of 3 types: 4.2 mm width, which is perfect for correcting small points such as ruled lines and English sentences, 5 mm width, which can be used for correcting general documents and notes, and 6 mm width, which ... Read MoreTape Length (m) 10 Eco Mark Certification Number 17112203 Dimension (mm) 78×32×14 Eco Mark Certification Certification Type Correction tape Product Type Replacement cartridgefrom S$2.99Min. 2 days
- Tombow Pencil Correction tape CF5C 3 colors 3 packsEco Mark Certification Number 16 112 012 Product Type Body (disposable) Eco Mark Certification Certification Act on Promoting Green Procurement Conformityfrom S$7.49Min. 2 days