By adopting an ultra-fine stainless steel pipe (tip core diameter 0.78 mm), it is possible to modify even the smallest details. With a portable clip. For both water-based and oil-based inks.
For postcards
One-touch correction by pushing the pen tip. (Tip core diameter 1.00 mm) The amount of liquid discharged can be adjusted freely by pressing and lowering the container, and it can be corrected quickly from small areas to wide areas. For both water-based and oil-based inks
Correction of various OA ... Read More
Core Diameter (mm) 1.00 Mass (g) 45 Outer Dimensions (mm) 62×22×140 Act on Promoting Green Procurement Conformity Ingredient Oil-based and water-based (ink)
You can use it immediately by knocking it as it is without shaking it. Ballpoint pen type
Core Diameter (mm) 1.0 Mass (g) 13 Dimension (mm) 14×12×132 Eco Mark Certification Number 17 112 141 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
Quickly infest the pen tip by knocking with one hand! The liquid comes out smoothly just by touching the pen tip to the paper, a 0.7 mm ball needle-shaped pen tip! When the clip goes up, the pen tip returns and prevents liquid leakage. Compressed air pushes the ink stopper, and you can check the ... Read More
Core Diameter (mm) 0.7 Eco Mark Certification Number 17 112 101 Ingredient Both aqueous and oily Eco Mark Certification Certification Act on Promoting Green Procurement Conformity
It is easy to control the amount of ink that comes out, and you can correct it with a ballpoint pen touch. With an extra-fine 1.0mm ball, even fine characters can be erased cleanly. For both water-based and oil-based inks
* Shake well before use.
Dimensions, Height x Width x Thickness (mm) 140.6×18.4×12.4 Core Diameter (mm) 1.0 Ingredient Oil-based and water-based (ink) Material Body / Cap / Resin Mass (g) 20.4
By adopting an ultra-fine stainless steel pipe (tip core diameter 0.78 mm), it is possible to modify even the smallest details. With a portable clip. Comes in a blister pack. Cap safety: ISO standard compliant For both water-based and oil-based inks
Core Diameter (mm) 0.78 Outer Dimensions (mm) 24×18×104 Mass (g) 29 Act on Promoting Green Procurement Conformity Type Fine Ingredient Oil-based and water-based (ink)
A brush-type correction fluid that is convenient for fine correction.
Correction fluid
Eco Mark Certification Number 18 112 253 Main Unit Dimensions, Diameter x Height H (Φmm x mm) 28×67 Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Specification For oil-based ink Protection to Environment GPN Eco Product Net posted Main Component Water
Ink comes out without pressing the shaft, so you can fix it with a light touch. The shaft and cap are made of resin. Contains 2.5g and Celies pack. Both water-based and oil-based. Cap safety: Standard compliant.
Mass (g) 12.0 Tip Ball Diameter (mm) 1.0 Overall Length (mm) 120.5 Maximum Diameter (Φmm) 10.5 Color (Body) White Mechanism Knock type
The eraser pen is now a mini size that is convenient to carry! Introducing the "Corrected Eraser Pen Mini", which is more compact than the conventional modified eraser pen! Since it is a goal pen type correction pen, it is easy to use because it can erase small details! Smooth ink disch... Read More
Tip Ball Diameter (mm) 1 Mass (g) 12 Product Type Body Ingredient Both aqueous and oily Nib Extra fine Material (nib) Stainless steel Type Super cap pressurization method Specification Writing distance: 60m Dimension (mm) Φ12 (excluding clip) × 102
Since it is a super cap pressurization method, the liquid will come out smoothly without pressing the shaft. Since the tip of the tip uses a ballpoint pen tip, it can be used like a ballpoint pen, and is convenient for fine correction and line drawing correction using a ruler. A water-based and o... Read More
Fine details can be corrected by using an ultra-fine stainless steel pipe (tip core diameter 0.78 mm). Comes in a blister pack. Cap safety: ISO standard compliant. Recycled material usage rate 30% (plastic). For both water-based and oil-based inks
Core Diameter (mm) 0.78 Mass (g) 39 Outer Dimensions (mm) 39×21×90 Act on Promoting Green Procurement Conformity Ingredient Oil-based and water-based (ink)
Ultra-fine ball 0.5 that can be corrected with pinpoint
Type Correction pen Overall Length (mm) 134.9 Tip Ball Diameter (mm) 0.5 Material Shaft, cap: Resin Maximum Diameter (Φmm) 10.8 Specification Aqueous and oily Mass (g) 12.8
One-touch correction by pushing the pen tip. (Tip core diameter 1.00 mm) Correction of various OA output papers, correction of printed matter. The amount of liquid discharged can be adjusted freely by pressing and lowering the container, and it can be corrected quickly from small areas to wide ar... Read More
Core Diameter (mm) 0.78 Quantity 1 bottle (18mL) Eco Mark Certification Number 118093 Outer Dimensions (mm) 39×92×22 Mass (g) 44 Eco Mark Certification Certification Ingredient Oil-based and water-based (ink)