Plastic Erasers
Other Related Pages
- Tombow Pencil MONO Eraser 5 Pack100% used paper is used for the sleeve. PVC (vinyl chloride)Mass (g) 11 Dimension (mm) 43×17×11 Quantity 5 pieces Act on Promoting Green Procurement Conformity Series MONO Color White
- Tombow Pencil Eraser MonoRecycled paper is mixed with the wrapping paper. For office draftingQuantity 1 piece Act on Promoting Green Procurement Conformity Series MONO Color White
- Tombow Pencil Eraser Mono (Packed)Contains 3 PE-04A. * Please note that it may stick to painted or plastic surfaces.Length (mm) 13 Height (mm) 130 Mass (g) 58 Width (mm) 75 Act on Promoting Green Procurement Conformity Series MONO Specification PE-04A Quantity Three Color Whitefrom S$4.39Min. 2 days
- Tombow Pencil Eraser MONO Air TouchFrom the reliable MONO series, it is a lightly erasable type eraser that realizes a surprisingly light touch. Hollow microcapsules that reduce friction with the paper surface and specially blended oil work to erase characters cleanly with unprecedented light force. Friction is reduced by the acti... Read MoreMass (g) 15 Overall Length x Width W x Thickness (mm) 55×23×11 Act on Promoting Green Procurement Conformity Material PVC
- ZEBRA Replacement rubber Z (5 pieces)Quantity 1 piece Color Black Dimension (mm) Φ4.7×10.5from S$1.29Min. 2 days
- MonotaRO EraserGreat value pack of 5! Office work etc. * Please note that the eraser and eraser may stick to other things. * Please put it in the case after use. * Please keep out of reach of children.Mass (g) 10 Dimension (mm) 43×17.5×11.5 Quantity 5 pieces Material PVC (vinyl chloride) Color White
- KOKUYO Eraser <Resale> (Premium type)A special manufacturing method with a twin structure of a special foam and an erase polymer realizes "high level of erasability", "easily erased with a light force", and "collects erasing scraps". Since the eraser has elasticity, it is hard to break and is suitable f... Read MoreQuantity 1 piece Thickness (mm) 12 Act on Promoting Green Procurement Conformity Series Risale
- Tombow Pencil MONO Eraser [Black]Introducing the black type of the classic MONO eraser. The dirt on the eraser is inconspicuous and can be used cleanly, and the eraser scraps on the paper are easy to see, so it is easy to clean up. An eraser with the same composition as the standard white MONO eraser. The powerful erasing perfor... Read MoreQuantity 1 piece Color Black Act on Promoting Green Procurement Conformity Series MONO Material PVC
- PLUS (Stationey) Air-In RegularAn air-in eraser that keeps you comfortable and easy to erase with the feeling of always erasing with a kado. An eraser that eliminates the dissatisfaction that "it is easy to erase the corners when you start using it, but it becomes harder to erase when the corners disappear ...". The ... Read MoreColor White
- PLUS (Stationey) AIR-IN Mt. Fuji Plastic EraserThe topic of air-in Mt. Fuji eraser has become a standard item. "Erase and make" your own Mt. Fuji. Originally, an eraser is a tool that erases wrong characters and the part you want to correct. Anyway, can you make "erasing" more fun? This eraser was born from this thought. ... Read MoreQuantity 1 piece Outer Dimensions, Width W x Depth D x Height H (mm) 25×45×14 Series AIR-IN Color Blue Fuji Act on Promoting Green Procurement Conformity
- PLUS (Stationey) Double Air-In Stick 4PAn eraser with AIR that sticks to the feel of always erasing with a kado and a light erasing comfort. An eraser that eliminates the dissatisfaction that "it is easy to erase the corners when you start using it, but it becomes harder to erase when the corners disappear ...". Two types of... Read MoreMass (g) 11 x 4 Series AIR-IN Act on Promoting Green Procurement Conformity Quantity Four Outer Dimensions (mm) W13×D51×H13
- Tombow Pencil MONO Erase EAsier EraserIt is a type of eraser that can be erased lightly with a light force so that the paper does not wrinkle easily even when erasing test paper and notebooks many times. For learningQuantity 1 piece Mass (g) 17 Overall Length x Width W x Thickness (mm) 40×26×12 Act on Promoting Green Procurement Conformity Material Eraser: PVC, Sleeve: Recycled paper Series MONO Color White
- Tombow Pencil Eraser Mono PE01 [40 Pieces]For office work and draftingQuantity 40 pieces Dimension (mm) 43×17×11 Series MONO Color Whitefrom S$23.99Min. 2 days
- Tombow Pencil Eraser MONO Non Dust"NON DUST" is a type of eraser that collects eraser dust. It is an eraser that can be used cleanly without getting the paper or desk dirty because you can pinch the eraser with your fingers and throw it away. For office work and draftingQuantity 1 piece Mass (g) 16 Overall Length x Width W x Thickness (mm) 40×26×12 Trusco Part No. 855-9853 Act on Promoting Green Procurement Conformity Material Eraser: PVC, Sleeve: Recycled paper Series MONO Color White
- Seed Eraser radarIt often disappears with a soft touch. It's easy on the paper, and it's easy to get rid of it. 103% used paper is used for the sleeve. For office draftingAct on Promoting Green Procurement Conformity Color White Series radar
- KOKUYO Plastic EraserFor pencilsQuantity 1 piece Act on Promoting Green Procurement Conformity Color White
- PLUS (Stationey) Double air-in stickAn eraser with AIR that sticks to the feel of always erasing with a kado and a light erasing comfort. An eraser that eliminates the dissatisfaction that "it is easy to erase the corners when you start using it, but it becomes harder to erase when the corners disappear ...". Two types of... Read MoreQuantity 1 piece Mass (g) 11 Series AIR-IN Act on Promoting Green Procurement Conformity Outer Dimensions (mm) W13×D51×H13
- PLUS (Stationey) AIR-IN (air in) blackThe feel of always erasing with a kado Achieves the feel of erasing with a kado by the action of the porous ceramic powder Eraser body is hard to break The case is curved so that the eraser body is hard to break High erasing performance Top-class erasing performance that allows you to erase handw... Read MoreSeries AIR-IN Color Black Act on Promoting Green Procurement Conformity
- Tombow Pencil Eraser Mono SmartThe 5.5mm thin eraser, which is ideal for erasing one line of notes, is a special formulation that combines thinness and strength, making it difficult to bend and erasing a wide range of details. A new standard has been added to the trusted MONO series. Since it is thinner than the ruled line wid... Read MoreQuantity 1 piece Overall Length x Width W x Thickness (mm) 67×17×6 Mass (g) 9 Act on Promoting Green Procurement Conformity Series MONO Material PVC Color White
- Tombow Pencil Mono eraserQuantity 1 piece Color Black Act on Promoting Green Procurement Conformity Series MONO
- uni (MITSUBISHI PENCIL) Eraser for office and draftingAn eraser that is ideal for office work and drafting.Quantity 1 piece Color White
- Tombow Pencil Eraser MonotoughCompletion of a product that is resistant to breakage A new compound eraser that is hard and hard to bend prevents it from biting into the sleeve.Act on Promoting Green Procurement Conformity Series MONO Color White
- KOKUYO Eraser <Kadokeshipuchi>Since there are a lot of kado, you can erase small parts at any time. Petit size that is perfect for a thin pen case. It is a set of two cute two colors. For pencilsOuter Dimensions, Width W x Length L x Thickness (mm) 14×35×14 Material Body / Styrene elastomer resin
- Hinodewashi Poppy gum Matomaru-kunQuantity 1 piece Color Assorted Act on Promoting Green Procurement Conformity Series Mamoru-kunfrom S$1.29Min. 2 days
- PENTEL Super multi eraserQuantity 1 piece Mass (g) 13 Dimension (mm) 65×17×8 Act on Promoting Green Procurement Conformity Color Grayfrom S$2.59Min. 2 days
- PLUS (Stationey) For OMNI 2B-6BIdeal for pencils 2B-6B Two types of ultrafine particles "spherical powder" and "columnar powder" are optimally blended according to the writing tool. Highly adsorptive, wraps and erases. The graphite particles on the surface of the paper are wrapped and erased with a material... Read MoreQuantity 1 piece Act on Promoting Green Procurement Conformity Color White
- KOKUYO Plastic Eraser <Resale>Styrene-based elastomer resin with low environmental impact is used as the base, and recycled paper is used for the wrapping paper. The eraser will come together and stick to the eraser. Simply pinch it with your fingers and throw it away, and you can use it cleanly without soiling the desk or fl... Read Morefrom S$0.83Min. 2 days
- Hinodewashi Kiramaru Maru-kunQuantity 1 piece Dimensions, Width W x Height H x Depth D (mm) 45×14×25 Specification Includes four glitter hologram sleeves Series Mamoru-kun Color Whitefrom S$1.29Min. 2 days
- Tombow Pencil Eraser monoliteLightly erasable type eraser "Mono LIGHT" For office work and draftingQuantity 1 piece Act on Promoting Green Procurement Conformity Series MONO Material PVC Color White
- Mitsuya Snip Eraser 200GI packed the scraps made at the eraser factory. I get a lot of kado and it disappears often.Quantity 1 piece Specification Amorphous shape due to scraps Color White
- Hinodewashi Hayamademaru-kun"Collecting without erasing scraps" Kazumaru-kun. The eraser is organized and sticks to the eraser, so you can always keep your desk clean. It is a soft type and can be easily erased by simply erasing it without applying force. 4 colorful and energetic fluorescent colors.Quantity 1 piece Color Assorted colors Recycled paper use mark Conformity Series Mamoru-kunfrom S$1.39Min. 2 days
- Hinodewashi Chibima MaruQuantity 1 piece Dimensions, Width W x Height H x Depth D (mm) 30×10×15 Act on Promoting Green Procurement Conformity Series Mamoru-kun Color Whitefrom S$1.39Min. 2 days
- PENTEL Ein Click Spare EraserQuantity 1 piece RoHS directive (corresponding to 10 substances) Correspondence Series Ein Color White / greyfrom S$0.98Min. 2 days
- Seed Eraser For colored pencils and soft pencilsQuantity 1 piece Color Assorted Act on Promoting Green Procurement Conformityfrom S$1.19Min. 2 days
- KOKUYO Campus Eraser <For Elementary School Students> (2B Type)The best blend structure of eraser polymer (eraser component) makes it easy to erase even dark pencils with a light and smooth feel. There is also a name entry field on the back. For dark pencils * Please keep out of reach of children. * Please store in a case after use.Quantity 1 piece Thickness (mm) 12 Outer Width (mm) 24.5 Type 2B type Length (mm) 59 Act on Promoting Green Procurement Conformity Color Whitefrom S$1.79Min. 2 days
- KOKUYO Eraser (Kadokeshi)There are 28 staggered cubes. With this unique shape, as the eraser decreases, you will be able to use different new kados one after another. A new type of eraser that allows you to enjoy the pleasure of erasing with a new kado many times. Good Design Award winning product. For pencilsQuantity 1 piece Outer Dimensions, Width W x Length L x Thickness (mm) 20×50×20 Material Styrenic elastomer resin Color White
- Tombow Pencil Eraser Mono Dust catchA cohesive type eraser that achieves overwhelming ease of cohesion from the reliable MONO series. Erasing scraps are well organized and stick to the main body, so you can erase characters neatly without getting the surroundings dirty. Due to the action of the newly formulated tack polymer that en... Read MoreQuantity 1 piece Mass (g) 19 Overall Length x Width W x Thickness (mm) 55×23×11 Trusco Part No. 855-9852 Color Black Act on Promoting Green Procurement Conformity Series MONO Material PVC
- SMARTVALUE eraserLight and easy to erase! The package has different designs on the front and back.Overall Length x Width W x Thickness (mm) 43×18×12 Act on Promoting Green Procurement Conformity Specification JOINTEX original, sMART VALUE Size S Color White Type eraserfrom S$0.55Min. 2 days