Holder Erasers
Other Related Pages
- Tombow Pencil Holder Eraser MonozeroPrecision ultra-fine eraser "MONO zero" with the ultimate performance of "pinpoint eraser". The unique precision design that combines the ideas and technologies of the MONO brand promises high work efficiency and a beautiful finish that changes the concept of detail correction... Read MoreMain Unit Dimensions (mm) 13×120 Act on Promoting Green Procurement Conformity
- Tombow Pencil Refill Eraser for MonographA mechanical pencil equipped with a rotating "MONO eraser". It also has a "Frenock mechanism" that swings the shaft up and down to bring out the core and a "Frelock" function that fixes the "Frenock" when the clip is pushed up, realizing high quality and hi... Read MoreTrusco Part No. 855-9862
- STAEDTLER Pencil Type Brush EraserThe sand particles are fine, and even thin paper does not easily damage the paper surface. Comes with a brush to remove the erasable scraps.Dimension (mm) 208×7.6×11.5 Mass (g) 8 Specification With brush
- Tombow Pencil Holder Eraser MONO One"Mono One" is a new style eraser that allows you to smoothly erase one character of A-lined and B-lined notes. You can concentrate on your work and study without erasing extra parts or being distracted by the operation. As it is a holder type, it is always comfortable to use. Since it i... Read MoreDimension (Φmm) (Eraser) 6.7 Main Unit Dimensions (mm) 15×75 Mass (g) 9
- Tombow Pencil MONO KNOCK 3.8Knock-type eraser "Mononock 3.8" from the trusted brand "MONO". The good balance between the ease of gripping the rubber grip and the chewy fine eraser supports a wide range of erasers, from detail erasers to character and line erasers.Main Unit Dimensions (mm) 15×134 Dimension (Φmm) (Eraser) 3.8 Mass (g) 10
- Tombow Pencil Holder Eraser Monozero Spare EraserMaterial Olefin synthetic rubber
- Tombow Pencil Holder Eraser MONO One Spare EraserSuitable Model EH-SSM、DCD-121 Material PVC Type Refill Dimension (mm) Φ6.7×50
- Tombow Pencil MONO KNOCK 3.8 Sort EraserTrusco Part No. 855-9861 Suitable Model EH-KE series Material Styrenic synthetic rubber Dimension (mm) Φ3.8×100
- Tombow Pencil Holder eraser Monostick Exclusive replacement eraserHolder eraser Replacement eraser for "Mono Stick" A medium-thin type mono eraser with a diameter of 6.7 mm, which is ideal for A-lined and B-lined notebooks, can be erased from a single character. The definitive knock-type pen-type eraser that is easy to carry. For office work / learnin... Read Morefrom S$1.39Min. 2 days
- Tombow Pencil Holder eraser monostickA medium-thin type mono eraser with a diameter of 6.7 mm, which is ideal for A-lined and B-lined notebooks, can be erased from a single character. The definitive knock-type pen-type eraser that is easy to carry. For office work / learningMechanism Knock type
- PENTEL Pack in click metal blue shaftRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.09Min. 2 days
- PENTEL Hyper razorRoHS directive (corresponding to 10 substances) Correspondencefrom S$9.59Min. 2 days
- PENTEL Pack in click metal red shaftRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.29Min. 2 days
- PENTEL Eraser for refilling high praiserRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.09Min. 2 days
- Seed Radar knock replacement rubberDiameter x Length (Φmm x mm) 5.0×90 Trusco Part No. 856-0053from S$1.19Min. 2 days
- Tombow Pencil Holder eraser Monozero metalA flat shape with a thickness of 5 mm that fits the cover of a notebook and is not bulky. The total length is as short as 124 mm, so it fits neatly in a small notebook. The body uses aluminum. Lightness, strength and beauty have been achieved by seamless processing and alumite processing. For dra... Read MoreMain Unit Aluminum anodized finish Mechanism Knock type
- Shachihata BLOX stick eraserSelect the writing tools you use often, connect them, and carry them all together! Multiple pens are connected. Get together. A concatenated writing tool with an uneven pattern on the two sides of a triangular body. Concave and convex surfaces can be connected, and frequently used writing tools c... Read MoreMass (g) 14 Dimension (mm) 16.3×20.1×143from S$1.79Min. 8 days
- Seed Slendy plusA metal holder that pursues a shape and thinness that is not bulky even when sandwiched between notebooks. We also paid particular attention to the thickness of the holder to increase its strength. An easy-to-hold square slim style that fits naturally in your hand. A high-quality eraser that can ... Read Morefrom S$4.79Min. 4 days
- STAEDTLER Replacement core for holder characterA replacement core for Mars plastic.from S$2.09Min. 4 days
- KOKUYO Side Knock Eraser <Resale>The side knock mechanism allows you to press the button without changing hands, so you can quickly erase it. It is the best eraser size to erase the target point. It has a square shape that makes it easy to apply force and does not easily roll off the desk. For pencils * If the eraser is about 15... Read MoreLength (mm) 112 Outer Width (mm) 13.4 Thickness (mm) 17 Material Holder: ABS, Eraser: Styrenic elastomer
- KOKUYO Eraser for refill <Risare>Side knock eraser <RESARE> refill eraser For pencils * The length of the eraser, 51 mm, includes the 11 mm required to hold the holder. * When using, please be careful not to extend too much.Material Body: Styrenic elastomer resin Thickness (mm) 2.5 Length (mm) 80 Outer Width (mm) 5from S$2.39Min. 5 days
- Tombow Pencil Holder eraser Mono One (packed)A short type holder eraser that can be handled quickly like an ordinary eraser. A high-performance medium-thin eraser that can efficiently erase from one character of A-lined or B-lined notebook. 6.7mm diameter "Front rotation feeding type" that allows you to make fine adjustments while... Read Morefrom S$1.79Min. 4 days
- Shachihata BLOX stick eraser for refilling 2 piecesFor refilling a triangular slide-out type eraserMass (g) 3 Dimension (mm) 8.0×7.0×70from S$1.29Min. 8 days
- STAEDTLER 1. 3mm sharp eraserDiameter (Φmm) 5.5 Suitable for 774 25, 900 25 (mechanical pencil)from S$4.49Min. 4 days
- STAEDTLER PVC free holder eraserNo phthalate PVC-free / Holder type / Soft eraser / Less eraser / With lock functionMass (g) 28.5 Dimension (mm) 88×25×20 Material [Body] ABS, [Button] POMfrom S$3.89Min. 4 days
- Seed Knock Type Retractable Eraser Radar KnockThere are corners and it is easy to erase small parts. Point character poppyShank Diameter (Φmm) 10.5 Height (mm) 122 Mass (g) 9.3from S$1.39Min. 4 days
- STAEDTLER Mars plastic eraserSliding type / Even if you erase it with a light force, it disappears well / There are few erasing scrapsDimension (mm) 137×11.5×15 Mass (g) 15from S$4.79Min. 4 days
- STAEDTLER Multi-function pen eraserSuitable for 927 AG, 927 AGL (mechanical pencil)from S$4.69Min. 4 days
- Seed Radar knockKnock type eraser. There are corners and it is easy to erase small detailsShank Diameter (Φmm) 10.5 Overall Length (mm) 122 Mass (g) 8 Dimension (mm) Eraser size: diameter 5 x 90 Suitable for Replacement rubber part number: EH-KRfrom S$1.39Min. 4 days
- Kutsuwa pen poppy with magnetEraser shavings stick! Since it contains iron powder, eraser shavings will stick to magnets.Mass (g) 12 Dimensions, H x W (mm) 137×13from S$6.79Min. 4 days
- Kutsuwa Pen poppy with magnet Replacement eraserPen Magnetic Poppy Replacement EraserMass (g) 3 Dimensions, Diameter x Height H (Φmm x mm)Φ 5×90 Material PVC, ferritefrom S$2.09Min. 4 days
- Tombow Pencil Holder Eraser Mono One Air Touch Replacement EraserSuitable Model EH-SAT Material PVC Dimension (mm) Φ6.7×50Discontinued
- Tombow Pencil Holder eraser Mono One Air TouchA short type holder eraser "Mono One" that can be erased from a single letter "quickly" is equipped with an eraser "Air Touch" that can be erased lightly. Since it can be erased with extremely light force, it is ideal for correcting thin paper such as notebooks and r... Read MoreDimension (mm) (Eraser) Φ6.7 Main Unit Dimensions (mm) 15×75 Mass (g) 9 Type Body / RefillableDiscontinued