All Category

Mechanical Pencil Main Units

View : Grid List
Filter

Items 1 - 40 of 427

Set Ascending Direction
  1. Abundant Clip Sharp 0.5
    ZEBRA Abundant Clip Sharp 0.5
    You can write a lot and use a binder clip! Uses a movable clip to hold thick fabrics and thick boards.
    Core Diameter (mm)  0.5  Maximum Diameter (Φmm)  11.4  Overall Length (mm)  141.6  Eco Mark Certification Number  17 112 184  Product Type  Body  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Method  Knock type 
    Rating:
    80%
    from S$1.39
    Min. 2 days
  2. Very Shalaku with Remaining Core 3.0mm or Less
    uni (MITSUBISHI PENCIL) Very Shalaku with Remaining Core 3.0mm or Less
    With the newly developed slide type residual core small amount mechanism, it is possible to write up to 3 mm residual core. Smooth extension of the second core. The curved form and grip with dimples make it easy to grip and do not slip. With a grip that is about 30% softer and 10mm longer than co... Read More
    Core Diameter (mm)  0.5  Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)  11×15.6×140.1  Eco Mark Certification Number  18 112 191  Mass (g)  8.7  Color (Body)  Black  Product Type  Body  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Method  Knock type 
    Rating:
    98%
    from S$1.19
    Min. 2 days
  3. Kurtoga Uni Alpha Gel mounted type
    uni (MITSUBISHI PENCIL) Kurtoga Uni Alpha Gel mounted type
    Soft and elastic α GEL is used for the grip. Achieves an excellent fit and a soothing comfort! Equipped with "Kurutoga engine" that keeps spinning around the core
    Core Diameter (mm)  0.5  Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)  13.1×17.2×139.8  Mass (g)  20.6  Product Type  Body 
    Rating:
    93%
    from S$8.99
    Min. 2 days
  4. Doctor grip
    PILOT Doctor grip
    Dr. Grip that is gentle on the neck, shoulders, and arms If you keep writing, your hands will get tired, numb, and your shoulders will be stiff. Dr. Grip was born to break up with such troubles. Based on ergonomics, a shaft diameter that can be gripped comfortably is adopted. It reduces the strai... Read More
    Overall Length (mm)  151  Type  mechanical pencil  Maximum Diameter (Φmm)  14.3  Suitable for  Replacement rubber: HERF-10  Material (Grip)  Silicon rubber  Method  Freffle & knock type  Core Diameter (mm)  0.5 
    from S$7.49
    Min. 2 days
  5. KURU TOGA High Grade Model 0.5mm
    uni (MITSUBISHI PENCIL) KURU TOGA High Grade Model 0.5mm
    Sharp that the core turns and keeps toggling. A high-class aluminum grip type with a low center of gravity structure for stable writing comfort. Even if you continue to write letters, you can keep a certain thin and dark line. The tip of the core does not easily get caught on the paper surface, a... Read More
    Core Diameter (mm)  0.5  Mass (g)  15.1  Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)  9.9×12.9×146.2  Product Type  Body 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  6. Graph Gear 1000 Sharp
    PENTEL Graph Gear 1000 Sharp
    Safe design that can store the tip part. The grip uses a newly devised dual grip with rubber grip and knurling. The clip is a new design in which the tip is half-stored in the body when writing.
    Mechanism  Tip pipe storage  Main Unit Size (mm)  10×9×150  Replacement rubber  Z2-1N  Color (Body)  Silver  Mass (g)  20  Lead Hardness  HB  Method  Knock type 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  7. KURU TOGA Knurled Model
    uni (MITSUBISHI PENCIL) KURU TOGA Knurled Model
    Sharp that the core turns and keeps toggling. It is a knurled model that is particular about the ease of gripping the grip, and it also has a sense of luxury. Even if you continue to write letters, you can keep a certain thin and dark line. The tip of the core does not easily get caught on the pa... Read More
    Core Diameter (mm)  0.5  Mass (g)  15.1  Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)  9.9×12.9×146.2  Product Type  Body 
    Rating:
    92%
    from S$9.99
    Min. 2 days
  8. Smash 0.5
    PENTEL Smash 0.5
    Rubber Grip· Large rubber knock with core hardness display window.
    Core Diameter (mm)  0.5  Main Unit Dimensions (mm)  11×9×139  Mass (g)  13  Color (Body)  Black  Lead Hardness  HB  Method  Knock type 
    Rating:
    40%
    from S$9.99
    Min. 2 days
  9. Monograph 0.5 pastel color
    Tombow Pencil Monograph 0.5 pastel color
    A mechanical pencil equipped with a MONO eraser. Equipped with a Freknock mechanism that shakes to bring out the core. Writing
    Core Diameter (mm)  0.5  Core Color  Black  Product Type  Body  RoHS directive (corresponding to 10 substances)  Correspondence  Method  Furefure type  Width W x Overall Length (mm)  Up to 16 × 147 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  10. Air Blanc
    PILOT Air Blanc
    Core Diameter (mm)  0.3  Overall Length (mm)  139  Maximum Diameter (Φmm)  9.9  Method  Knob knock type  Suitable for  Replacement rubber: HERFN-10  Material (Grip)  Silicon rubber  Type  mechanical pencil 
    from S$2.99
    Min. 2 days
  11. Mechanical Pencil Olens Nero
    PENTEL Mechanical Pencil Olens Nero
    Since developing the world's first knock-type mechanical pencil in 1960, Pentel has continued to produce various world's firsts. It is the ultimate flagship model that brings together the mechanical pencil technology that has been pursued for half a century. Equipped with a mechanism that... Read More
    Color (Body)  Black  Method  Knock type 
    from S$44.99
    Min. 2 days
  12. Mechanical pencil Doctor grip Pure white
    PILOT Mechanical pencil Doctor grip Pure white
    "It is a Dr. Grip with a clean pearl white paint, equipped with a durable and luxurious metal clip. If I keep writing, my hands get tired, numb, and my shoulders get stiff. Dr. Grip was born to break up with such troubles. Based on ergonomics, a shaft diameter that can be gripped comfortably... Read More
    Core Diameter (mm)  0.5  Overall Length (mm)  142  Method  Freffle & knock type  Material (Grip)  Silicone rubber  Type  mechanical pencil 
    from S$9.99
    Min. 2 days
  13. KURU TOGA Rubber Grip Included
    uni (MITSUBISHI PENCIL) KURU TOGA Rubber Grip Included
    It is a new model that is suitable for long-time writing, with a sharp rubber grip that keeps the core rotating and toggling, and is particular about ease of grip.
    Core Diameter (mm)  0.5  Product Type  Body  Method  Knock type 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  14. Mechanical Pencil Doctor Grip G-Spec Flash Color Series
    PILOT Mechanical Pencil Doctor Grip G-Spec Flash Color Series
    Since its release, the Dr. Grip series has established a new field of writing tools that reduce fatigue. With the cooperation of Professor Yoshida, Department of Design, College of Liberal Arts, Tokai University, we have realized an "easy-to-move writing instrument" focusing on the mome... Read More
    Diameter (Φmm)  (Maximum) 14.2  Core Diameter (mm)  0.5  Overall Length (mm)  142  Method  Freffle & knock type  Pen Refills  HERF-10  Material (Grip)  Silicon rubber  Type  mechanical pencil 
    from S$7.49
    Min. 2 days
  15. Pencil Sharp TypeMx
    KOKUYO Pencil Sharp TypeMx
    The thick core makes it hard to break and gives a smooth writing feel like a pencil. Comes with a durable metal clip that stays securely. It is easy to carry around by sandwiching it in your pocket or notebook. It uses a metal grip and has a low center of gravity design that allows stable writing... Read More
    Product Type  Body  Packaging  Hanging pack  Method  Knock type  Specification  Low center of gravity design  Grip Type  Metal grip 
    from S$14.99
    Min. 2 days
  16. Pure Malt Mechanical Pencil
    uni (MITSUBISHI PENCIL) Pure Malt Mechanical Pencil
    A natural texture that relaxes your heart and a gentle warmth that is transmitted to the characters. The natural color and form make you feel warm. A friendly piece of champagne gold with a gentle glow that matches the surface of the wood.
    Core Diameter (mm)  0.5  Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)  10.9×13.7×134.6  Mass (g)  20.2  Product Type  Body  Act on Promoting Green Procurement  Conformity  Method  Knock type  Material (Shaft)  Rework barrels after whiskey ripening 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  17. Air Fit Light S Sharp 0.5
    ZEBRA Air Fit Light S Sharp 0.5
    Core Diameter (mm)  0.5 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  18. S20
    PILOT S20
    Use a mechanical pencil to remove the warmth of gentle wood. Slim orthodox school with a low center of gravity design. The texture of the wooden shaft that becomes familiar as you use it. Introducing three new colors: black, brown, and mahogany.
    Core Diameter (mm)  0.5  Maximum Diameter (Φmm)  10.6  Overall Length (mm)  146  Method  Knock type  Suitable for  Replacement rubber: HERFS-10  Type  mechanical pencil 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  19. All Black Mechanical Pencil
    STAEDTLER All Black Mechanical Pencil
    It is a metal mechanical pencil that is very popular among mechanical pencils for drafting. As the name suggests, not only the body but also the parts and logo are all finished in black. The body and parts are unified in matt black, and the characters on the shaft such as the brand logo are print... Read More
    Product Type  Body  Method  Knock type 
    from S$25.99
    Min. 2 days
  20. Mechanical Pencil Doctor Grip G-Spec 0.3mm
    PILOT Mechanical Pencil Doctor Grip G-Spec 0.3mm
    "Thin and beautiful. It is a 0.3mm Dr. Grip that allows you to write fine characters neatly. Since its release, the Dr. Grip series has established a new field of writing tools that reduce fatigue. With the cooperation of Professor Yoshida, Department of Design, College of Liberal Arts, Toka... Read More
    Core Diameter (mm)  0.3  Overall Length (mm)  142  Method  Freffle & knock type  Material (Grip)  Silicone rubber  Type  mechanical pencil 
    from S$8.89
    Min. 5 days
  21. .e Dot E Sharp (Packed)
    PENTEL .e Dot E Sharp (Packed)
    It fits your finger even if you hold it near the tip of the pen. The eraser has a volume that can be used 2.8 times that of the conventional general-purpose eraser! Pipeless specifications that won't damage your clothes even if you put them in your pocket. The chuck, detent, and slider are in... Read More
    Core Diameter (mm)  0.5  Eco Mark Certification Number  17 112 198  Specification  Built-in core: HB  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Method  Knock type 
    from S$1.29
    Min. 2 days
  22. Cocoon
    PILOT Cocoon
    What is Cocoon? Cocoon is a new brand that directly stimulates the sensibilities of people in their 20s and 30s who are living today. When you fly into an unknown world, when you step into society as an adult, when you decide to stick to your own personality. Cocoon will surely give you the power... Read More
    Dimensions (H x W x D) (mm)  (Use case) 169 x 41 x 39.7  Core Diameter (mm)  0.5  Maximum Diameter (Φmm)  13.2  Overall Length (mm)  145  Method  Cap slide type  Suitable for  Replacement rubber: HERF-10  Case part number  Z-CS-CO  Type  mechanical pencil 
    from S$19.99
    Min. 5 days
  23. Mechanical pencil pure malt
    uni (MITSUBISHI PENCIL) Mechanical pencil pure malt
    Sometimes carved personality, reborn from a barrel to a pen. Oak wood used as a barrel material for whiskey. The raw sake has been carefully aged for decades, and the material, which has matured with a rich texture, is carefully carved into a natural shaft. * Because natural materials are used, t... Read More
    Core Diameter (mm)  0.5  Shank Diameter (Φmm)  12.6  Act on Promoting Green Procurement  Conformity 
    from S$11.99
    Min. 5 days
  24. Freflemy 0.3
    PILOT Freflemy 0.3
    Make the mechanical pencil, a must-have item for students, more fashionable and personal. Equipped with a fluffy mechanism! The core comes out just by shaking, so you don't have to change hands! Guide pipe slide type The pipe slides as the core decreases, which is convenient when writing for ... Read More
    Core Diameter (mm)  0.3  Core Color  Black  Product Type  Body  Method  Furefure type 
    from S$2.69
    Min. 6 days
  25. Mechanical Pencil 07
    STAEDTLER Mechanical Pencil 07
    The ergonomically designed body of the triangular axis has both high design and ease of writing, and this usability is a special one that has never been seen in writing instruments. Each product also comes with a case that you can take care of. The elegant and luxurious surface like a velvet is f... Read More
    Core Diameter (mm)  0.7  Dimensions, Width W x Height H x Depth D (mm)  140×13×11  Mass (g)  20.9  Suitable for  B core  Material  Body: Aluminum Pen case: PU  Included Accessories  Pen case x 1  Method  knock 
    from S$59.99
    Min. 10 days
  26. M9-1010 Silver 26
    uni (MITSUBISHI PENCIL) M9-1010 Silver 26
    Long tip pipe, knurled grip made by carving metal. Equipped with a shift mechanism that enables ON / OFF switching in addition to the features of a drafting sharp such as a metal clip.
    Core Diameter (mm)  0.9  Method  Knock type  Color (Body)  Silver 
    from S$11.99
    Min. 5 days
  27. Adult pencil and touch pen
    KITA-BOSHI PENCIL Adult pencil and touch pen
    A mechanical pencil that uses a pencil lead and functions as a touch pen when your finger touches the clip.
    Core Diameter (mm) 
    from S$11.99
    Min. 4 days
  28. Custom maple
    PILOT Custom maple
    Color (Body)  Mokume  Type  mechanical pencil  Material  (Shaft sheath) Itaya maple wood  Overall Length (mm)  139  Suitable for  Replacement rubber: HERF-10  Method  Cap slide type  Maximum Diameter (Φmm)  12.8  Core Diameter (mm)  0.5 
    from S$139.90
    Min. 5 days
  29. Mechanical pencil ZOOM707 de Luxe
    Tombow Pencil Mechanical pencil ZOOM707 de Luxe
    An upgraded model based on ZOOM 707 with a chrome coat. It is slender yet has a strong presence, and it is casually attractive even in formal places and business scenes.
    Axis  Chrome coat finish  Method  Knock type  Core Diameter (mm)  0.5 
    from S$32.99
    Min. 8 days
  30. Sharp stainless
    PLATINUM PEN Sharp stainless
    Core Diameter (mm)  0.5  Overall Length (mm)  117.5×7.2  Mass (g)  3.5  Maximum Diameter (Φmm)  7.2  Material  ABS plastic body  Package  B8SN (paid) (4000262)  Color (Body)  Black  Method  Knock type  Replacement rubber  Poppy rubber-100CA 
    from S$13.99
    Min. 12 days
  31. 2.0mm [2H] mechanical pencil
    ESCO 2.0mm [2H] mechanical pencil
    Ideal for marking wood.
    Distance of Hook Centers (mm)  130  Overall Length (mm)  130  Mass (g)  14.4  Core Diameter (mm)  2.0  Hardness  2H  Core Color  Black  Product Type  Body  Esco Part No.  EA765ME-116  Method  Knock type 
    from S$9.99
    Min. 6 days
  32. Dot E Sharp
    PENTEL Dot E Sharp
    Economic design that can be used without waste with only 3.5 mm remaining core. The eraser is about 2.8 times larger than the conventional one and is a usable eraser. Recycled material usage rate 72% (plastic). Built-in core: HB.
    Core Diameter (mm)  0.5  Mass (g)  11  Outer Dimensions (mm)  16×13×147  Eco Mark Certification Number  17 112 198  Product Type  Body  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Method  Knock type 
    Rating:
    80%
    from S$1.29
    Min. 2 days
  33. Recycled Resin Mechanical Pencil (Power Fit) 0.5mm
    KOKUYO Recycled Resin Mechanical Pencil (Power Fit) 0.5mm
    The grip uses an elastomer material and has an air grip structure, so it fits perfectly in your hand.
    Core Diameter (mm)  0.5  Shank Diameter (Φmm)  11  Length (mm)  146  Eco Mark Certification Number  17 112 114  Product Type  Body  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Method  Knock type  Specification  Tip slide, ventilation cap 
    Rating:
    78%
    from S$1.19
    Min. 2 days
  34. Uni Holder
    uni (MITSUBISHI PENCIL) Uni Holder
    Uses a uni core 2mm that is hard to break and wear. The knurled metal grip makes it hard to slip even with work gloves. It can be written well on various places such as wood, concrete, and stainless steel. For wood, concrete, etc.
    Rating:
    96%
    from S$5.99
    Min. 2 days
  35. KURU TOGA Standard Model 0.5mm
    uni (MITSUBISHI PENCIL) KURU TOGA Standard Model 0.5mm
    This is a newly developed mechanism that focuses on the tip of the mechanical pencil for the first time. The inside of the mechanism is divided into three gears, and the middle gear connected to the core moves up and down using the writing pressure when writing letters. By engaging diagonally wit... Read More
    Core Diameter (mm)  0.5  Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)  10.7×14.9×142.5  Mass (g)  9.8  Product Type  Body  Material  PC resin + transfer printing 
    Rating:
    83%
    from S$5.99
    Min. 2 days
  36. Del Guard 0.5
    ZEBRA Del Guard 0.5
    It protects the core from breaking even from the strongest pressure at any angle during writing. When a strong writing pressure is applied vertically to the paper surface, the spring built into the shaft allows the core to escape upward and prevent it from breaking. When a strong writing pressure... Read More
    Core Diameter (mm)  0.5  Mass (g)  10  Overall Length (mm)  137.3  Method  Knock type 
    Rating:
    90%
    from S$5.99
    Min. 2 days
  37. Very Shalaku
    uni (MITSUBISHI PENCIL) Very Shalaku
    The curved form and grip with dimples make it easy to grip and do not slip. With a grip that is about 30% softer and 10mm longer than conventional products, you won't get tired no matter how you hold it.
    Core Diameter (mm)  0.5  Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm)  11×15.6×140.1  Eco Mark Certification Number  18 112 190  Mass (g)  8.7  Product Type  Body  Eco Mark Certification  Certification  Act on Promoting Green Procurement  Conformity  Method  Knock type, tip pipe slide mechanism 
    Rating:
    94%
    from S$1.19
    Min. 2 days
  38. Marking Holder
    Tombow Pencil Marking Holder
    Pottery, metal, glass, rubber, plastic, cloth
    Diameter (Φmm)  (Core) 4.4  Mass (g)  12  Dimensions, Width W x Length L (mm)  13×130  Core Diameter (mm)  4.4  Method  Feeding type  Color (Body)  Navy blue  Material (Shaft)  PVC 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  39. Pencil Sharp
    KOKUYO Pencil Sharp
    The thick core makes it hard to break and feels like a pencil. Coated with a soft elastomer resin, it fits your fingers. The knock part is designed so that it will not come off during use so that it will not be accidentally swallowed or lost. The pen tip can be stored when not in use.
    Material  (Axis) PP / TPE, (Knock part) R-ABS  Shank Diameter (Φmm)  10  Overall Length (mm)  139  Product Type  Body  Method  Chip slide  Specification  Chip slide 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  40. Mechanical Pencil Zero Thin
    PLATINUM PEN Mechanical Pencil Zero Thin
    It is a mechanical pencil that is nice for an environment with a residual core of 0.5 mm during continuous writing due to the zero-thin mechanism. Lightweight body with rubber grip for light writing.
    Core Diameter (mm)  0.5  Method  Knock type 
    Rating:
    80%
    from S$1.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 427

Set Ascending Direction