Ballpoint pen consumables
Other Related Pages
- PILOT Frixion EraserThe friction eraser is an eraser exclusively for the disappearing writing tool "Frixion Series". When rubbed, frictional heat is generated, so you can erase the characters written with friction ink. The oval cross-sectional shape fits in the hand, and it is possible to use fine parts an... Read MoreDimension (mm) 57.6×18.2×8 Material Erase part: Elastomer, Case part: ABS Type Eraser for friction series Product Type Spare rubber
- PILOT FRIXION Ball 3 Erasable Gel Ink Pen 038 Spare RubberProduct Type Spare rubber
- MT Torimatsu Stainless wire for ballpoint pen mountingUsed to attach a stainless steel ballpoint pen to the clipboard.Outer Diameter (mm) 0.9 Material 18-8 stainless steel
- PILOT FRIXION Ball 4 Erasable Gel Ink Pen Spare Rubber"Frixion Ball 4" is a highly convenient 4-color ballpoint pen that allows you to use 4 colors properly with one and can erase it as many times as you like. The ink colors are black, red, blue, and green. The pen tip is a 0.5 mm ultra-fine type, which is suitable for writing in small par... Read MoreTip Ball Diameter (mm) 0.5 Maximum Diameter (Φmm) 13.8 Overall Length (mm) 145 Ink Color Black / Red / Blue / Green Nib Extra fine Ink Frixtion ink Compatible Ink Tank / Cartridge LFBTRF30EF-3(B・R・L・C)、LFBTRF12EF-G Type Multicolor gel ink ballpoint pen Product Type Spare rubber Specification With rubber for erasing
- ZEBRA Refill for Emulsion Ink Ballpoint Pen bLenBren's core that controls vibration with a thick tube and maximizes the function of writing without blurring.from S$1.49Min. 2 days
- PILOT Frixion Ball 3 Metal Refill Erasing RubberProduct Type Spare rubber
- PILOT FRIXION Ball 4 Wood Erasable Gel Ink Pen Spare RubberProduct Type Spare rubber
- PILOT FRIXION Ball 3 Wood Erasable Gel Ink Pen Spare RubberProduct Type Spare rubberfrom S$2.99Min. 2 days
- ZEBRA SBX Sharp Part Internal Mechanism 0.5Core Diameter (mm) 0.5 Mass (g) 1.1 Maximum Diameter (Φmm) 3.5 Overall Length (mm) 41.3 Ink Color Black Product Type Extra lead Type Multifunction pen Suitable for Shabo X
- PILOT Acro ball white lineCorrection tape cartridge for acroball 3-color ballpoint pens with correction tapeEco Mark Certification Number 15112005 Tape Length (m) 2.5 Tape Width (mm) 5 Eco Mark Certification Certification Product Type Replacement core / Replacement inkfrom S$2.59Min. 2 days
- ZEBRA SBX Sharp Internal Mechanism 0.7Core Diameter (mm) 0.7 Mass (g) 1.1 Maximum Diameter (Φmm) 3.5 Overall Length (mm) 41.4 Ink Color Black Product Type Extra lead Type Multifunction pen Suitable for Shabo X
- PILOT Ballpoint pen caesin for switchTip Ball Diameter (mm) 0.7 Ink Color Black Product Type Extra lead Line Width Fine pointfrom S$1.19Min. 2 days
- PILOT Acroball spot writerAcroball with fluorescent pen 3-color highlighter cartridge for ballpoint pen YellowEco Mark Certification Number 15112021 Eco Mark Certification Certification Product Type Replacement core / Replacement ink Ink Color yellowfrom S$1.99Min. 6 days
- PILOT FRIXION Point Biz Erasable Gel Ink Pen Spare RubberColor Black Suitable Model LF-3SP4/LF-2SP4 Product Type Spare rubberfrom S$1.39Min. 5 days
- uni (MITSUBISHI PENCIL) Jetstream Refill SXR-80-38KBall Diameter (mm) 0.38 Product Type Refill lead Method Sliding type Series jet streamfrom S$14.99Min. 6 days
- uni (MITSUBISHI PENCIL) Jetstream Refill SXR-80-10KBall Diameter (mm) 1 Product Type Refill lead Method Sliding type Series jet streamfrom S$14.99Min. 6 days
- uni (MITSUBISHI PENCIL) Jet Stream Refill SXR-80-07KBall Diameter (mm) 0.7 Product Type Refill lead Method Sliding type Series jet streamfrom S$14.99Min. 6 days
- uni (MITSUBISHI PENCIL) Jet Stream Refill SXR-80-05KBall Diameter (mm) 0.5 Ink Color Black Product Type Refill lead Method Sliding type Series jet streamfrom S$6.99Min. 6 days
- uni (MITSUBISHI PENCIL) Jetstream Refill SXR-80-38KBall Diameter (mm) 0.38 Ink Color Black Product Type Refill lead Method Sliding type Series jet streamfrom S$6.99Min. 6 days
- uni (MITSUBISHI PENCIL) Jet Stream Refill SXR-80-05KBall Diameter (mm) 0.5 Product Type Refill lead Method Sliding type Series jet streamfrom S$14.99Min. 6 days
- uni (MITSUBISHI PENCIL) Jet Stream Refill SXR-80-07KBall Diameter (mm) 0.7 Ink Color Black Product Type Refill lead Method Sliding type Series jet streamfrom S$6.99Min. 6 days