Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink, it achieves extremely smooth writing taste. Compared to conventional oil-based ballpoint pens, the coefficient of friction is reduced by up to 50%. By combining pigments and new coloring materials, clea... Read More
Tip Ball Diameter (mm) 0.7 Ink Color Black / red / blue Product Type Body Method Knock type Number of Colors Three colors one
Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink. A multi-colored ballpoint pen with two colors (black and red).
Tip Ball Diameter (mm) 0.7 Number of Colors 2 colors Ink Color Black / red Product Type Body Line Width Fine point Ink Jet stream ink (oil-based) Method Knock type Pen Refills SXR-80-07
With low writing resistance, clear and dark lines that can be written smoothly. Excellent quick-drying new mechanism prevents direct current and backflow of ink. 2 colors
Tip Ball Diameter (mm) 0.5 Core Diameter (mm) 0.5 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 12.2×17.1×147.6 Mass (g) 15.3 Number of Colors 2 colors + mechanical pen Ink Color Black / red Product Type Body Line Width Fine point Ink Jet stream ink Method Knock type Mechanism Knock type Pen Refills SXR-80-05
Equipped with 4 color ballpoint pens and 5 functions of mechanical pencils. It can be used separately according to color and purpose. By adopting a movable binder clip, it is easy to pinch it in a notebook or bag, and you can easily carry it around. By knocking on the rear end (the part where the... Read More
Core Diameter (mm) 0.5 Tip Ball Diameter (mm) 0.5 Mass (g) 16.7 Eco Mark Certification Number 18 112 122 Number of Colors 4 colors + mechanical pen Ink Color Black / Blue / Red / Green Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Extra fine Ink Gel ink Method Knock type Specification With rubber grip, knock type Dimension (mm) Φ13.8×154.3
Multi-color ballpoint pen with slim mechanism 3 colours
Tip Ball Diameter (mm) 0.7 Mass (g) 10.8 Maximum Diameter (Φmm) 10.8 Overall Length (mm) 143.1 Eco Mark Certification Number 17 112 174 Number of Colors 3 colours Ink Color Black / blue / red Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine point Method Knock type Type Multicolor pen Ink Oil-based ink Material Resin Specification Rubber grip with lace hole
Depending on the thickness of the clip, the fulcrum of the clip slides so that the clip goes deep into the clip and is fixed by the entire clip, so stable holding force can be obtained. (Of course, even thin ones can be firmly sandwiched). You can clip a 5 mm thick object to the back of the clip.
Tip Ball Diameter (mm) 0.7 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 13.8×21.5×142 Mass (g) 15.6 Eco Mark Certification Number 18 112 198 Number of Colors 4 colors integrated Ink Color Black + red + blue + green Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Method Knock type Ink Oil-based Pen Refills S-7S Color (Axis) Transparent
Tip Ball Diameter (mm) 1 Mass (g) 11.5 Shank Diameter (Φmm) 12.2 Overall Length (mm) 143.7 Thickness (mm) 15.9 Number of Colors 3 colours Trusco Part No. 400-8154 Ink Color Black / red / blue Product Type Body Act on Promoting Green Procurement Conformity Line Width Fine point Method Knock type Pen Refills SXR-80-10 Color (Axis) Transparent Finish With shaft / PC resin and rubber grip Ink jet stream
Equipped with 4 color ballpoint pens and 5 functions of mechanical pencils. It can be used separately according to color and purpose. By adopting a movable binder clip, it is easy to pinch it in a notebook or bag, and you can easily carry it around. By knocking on the rear end (the part where the... Read More
Core Diameter (mm) 0.5 Tip Ball Diameter (mm) 0.7 Mass (g) 16.6 Eco Mark Certification Number 18 112 121 Number of Colors 4 colors + mechanical pen Ink Color Black / Blue / Red / Green Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Pen Refills EK-0.7 Ink Emulsion ink Line Width Fine point Method Knock type Specification With rubber grip, knock type Dimension (mm) Φ13.8×154.3
Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink, it achieves extremely smooth writing taste. Compared to conventional oil-based ballpoint pens, the coefficient of friction is reduced by up to 50%. By combining pigments and new coloring materials, clea... Read More
Tip Ball Diameter (mm) 0.5 Number of Colors 3 colours Ink Color Black / red / blue Product Type Body Line Width Extra fine Ink Jet stream ink Method Rotary
Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink, it achieves extremely smooth writing taste. Compared to conventional oil-based ballpoint pens, the coefficient of friction is reduced by up to 40%. By combining pigments and new coloring materials, clea... Read More
Core Diameter (mm) 0.5 Tip Ball Diameter (mm) 0.5 Number of Colors 2 colors + mechanical pen Ink Color Black / red Product Type Body Line Width Extra fine Ink Jet stream ink Method Rotary
You can choose from a wide range of variations such as single color, 3 colors, and 5 colors, and you can freely combine them with refills. The axis design is different from the design of office writing instruments, and is finished in a simple and stylish design that is miscellaneous. The single c... Read More
Mass (g) 10 Overall Length (mm) 146.2 Number of Colors Holder for 5 colors Method Knock type Product Type holder
A three-color ballpoint pen that cuts "writing vibration" and allows you to concentrate on writing without stress / Equipped with a blend system that controls "writing vibration" "Low center of gravity" "Direct touch" "Noise-free design"
Tip Ball Diameter (mm) 0.7 Ball Diameter (mm) 0.7 Dimensions (Shaft DiameterΦ x Total Length) (mm) 11.8×143.6 Mass (g) 12.1 Number of Colors 3 colours Ink Color Black / red / blue Act on Promoting Green Procurement Conformity Ink Emulsion Pen Refills SNC-0.7 core
Hi-tec C Collet 1000 won the Good Design Award. Hi-tec C Collet 1000 won the Good Design Award. Please check this out for details. → Good Design Award Website * What is the Good Design Award? The Good Design Award is sponsored by the Japan Institute of Design Promotion and is given to things with... Read More
Maximum Diameter (Φmm) 12.3 Overall Length (mm) 148 Product Type holder
Introducing 6 clear colors! 4 ballpoint pens and 1 mechanical pencil. You can always write in the color you want to use. The pop color enhances your mood. Let's make your day more comfortable. Introducing 6 clear colors. The area of the knock part has been expanded and non-slip unevenness has... Read More
Core Diameter (mm) 0.5 Tip Ball Diameter (mm) 0.7 Maximum Diameter (Φmm) 13.8 Overall Length (mm) 148 Eco Mark Certification Number 17112169 Number of Colors 4 colors Ink Color Black / Red / Blue / Green Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Line Width Fine point Type Multifunctional writing instrument Ink Oil-based ink Suitable for Replacement rubber: HERFNS-10 Method Slide lever type
Tip Ball Diameter (mm) 0.38 Ball Diameter (mm) 0.38 Height (mm) 190 Length (mm) 20 Number of Colors 3 colours Width (mm) 50 Ink Color Black / red / blue Pen Refills SXR-80-38
You can see the ink color from the front axle! Earphone jack accessories can be attached! You can knock on the pen top to get the lead of a mechanical pencil!
Picuna is an oil-based ballpoint pen that is particular about the comfort of writing. The unique lubricant that enables "lightness" at the moment of writing is responsible for carrying the ink to the ball abundantly, and "smoothness that lasts forever" is the industry's lo... Read More
Tip Ball Diameter (mm) 0.7 Mass (g) 14 Main Unit Dimensions (mm) 18×13×144 Number of Colors 3 colors + mechanical pen Ink Color Black / red / blue Product Type Body Lead Hardness HB Type Oil-based
Uses Energel ink. Light and smooth writing taste. You can write dark and clear letters, and it is strong in shorthand and dries quickly. A multifunctional pen that supports the business scene.
Tip Ball Diameter (mm) (Needle tip) 0.5 Mass (g) 13 Main Unit Dimensions (mm) 16×15×149 Number of Colors 2 colors Ink Color Black / red Product Type Body Ink Energel ink Lead Hardness HB Method Knock type Color (Axis) Navy blue
Achieves smooth and vivid writing with the 3-color ballpoint pen "ultra-low viscosity smart ink". Slim body with a diameter of 12 mm. Since the shape of the knock button is different for each ink color, you can distinguish the color with the feeling of your fingertips. Luxury metal clip... Read More
Core Diameter (mm) - Tip Ball Diameter (mm) 0.5 Width (mm) 12 Height (mm) 144 Mass (g) 16 Length (mm) 19 Ink Color Black / red / blue Product Type Body Act on Promoting Green Procurement Conformity Line Width Extra fine Method Knock type Ink Oil-based ink Number of Colors Three colors one Color (Axis) White
Sometimes carved personality, reborn from a barrel to a pen. Oak wood used as a barrel material for whiskey. The raw sake has been carefully aged for decades, and the material, which has matured with a rich texture, is carefully carved into a natural shaft.
* Because natural materials are used, t... Read More
Core Diameter (mm) 0.5 Tip Ball Diameter (mm) 0.7 Number of Colors 3 colors + mechanical pen Ink Color Black / red / blue Product Type Body Act on Promoting Green Procurement Conformity Line Width Fine point Ink Jet stream ink Color (Axis) Oakwood Premium Edition Method Rotary
Tip Ball Diameter (mm) 0.7 Pen Refills 18-0103 Number of Colors 2 colors integrated + mechanical pencil Ink Color Black red Product Type Body Lead Hardness HB Ink Oil-based ink Suitable for Package: DK-3 [66-1903-000]
You can write three types of character widths with one! We responded to the student's voice saying, "I want a pen with a formal design that goes well with a suit!" If you knock with the character width printed on the body facing up, the pen tip with that character width will come ou... Read More
Tip Ball Diameter (mm) 0.5、0.7、1.0 Number of Colors 1 color Mass (g) 14.6 Ink Color Black Product Type Body Method Knock type Ink Oil-based ink Dimension (mm) Φ12×146
It is a multifunctional pen that can use 5 functions with 1 plus sharp in addition to 4 color oil-based inks of black, blue, red and green. This one is very convenient for meetings and going out. Slide the clip and knock continuously to get a sharp core. In addition, there is an eraser behind the... Read More
Tip Ball Diameter (mm) 0.7 Shank Diameter (Φmm) 14 Overall Length (mm) 148.7 Mass (g) 24.2 Core Color Black / Blue / Red / Green Product Type Body Ink Oil-based ink Pen Refills SK-0.7 core
Hello Kitty's composite writing instrument with a fresh Japanese pattern full of luxury! Graceful lacquer work expresses the beautiful patterns of lacquer work, which is a traditional Japanese craft, with modern technology. The unique color and luster of lacquer work are beautifully reproduce... Read More
Core Diameter (inch) 0.5mmHB Ball Diameter (mm) 0.7 Number of Colors 2 colors + mechanical pen Mass (g) 21.6 Core Color Oily black / red Dimension (mm) Φ14.5×142.6
Uses Energel ink. Light and smooth writing taste. You can write dark and clear letters, and it is strong in shorthand and dries quickly. A multifunctional pen that supports the business scene.
Tip Ball Diameter (mm) (Needle tip) 0.5 Mass (g) 13 Main Unit Dimensions (mm) 16×15×149 Number of Colors 2 colors Ink Color Black / red Product Type Body RoHS directive (corresponding to 10 substances) Correspondence Ink Energel ink Lead Hardness HB Method Knock type Color (Axis) White
Dimensions, Diameter x Height H (Φmm x mm) 11×138 Number of Colors 2 colors Material Axis: Polycarbonate, Knock: ABS Ink Color Black / red Product Type Body
A new concept ballpoint pen equipped with "friction ink" that makes the ink colorless when the temperature changes. Since the decoloring temperature is set for "friction ink", the color of the ink changes to colorless due to the frictional heat generated by rubbing the handwri... Read More
Tip Ball Diameter (mm) 0.5 Maximum Diameter (Φmm) 12.8 Overall Length (mm) 145 Number of Colors 3 colours Ink Color Black / red / blue Product Type Body Type Multicolor gel ink ballpoint pen Line Width Extra fine Ink Frixtion ink Method Slide lever type
Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink, it achieves extremely smooth writing taste. Compared to conventional oil-based ballpoint pens, the coefficient of friction is reduced by up to 50%. By combining pigments and new coloring materials, clea... Read More
Tip Ball Diameter (mm) 0.5 Mass (g) 11.5 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 12.2×15.9×143.7 Ink Color Black / red / blue Product Type Body Ink Jet stream ink Method Knock type Number of Colors Three colors one
It is a highly convenient 4-color ballpoint pen that allows you to use 4 colors properly with one and can erase it as many times as you like. The ink colors are black, red, blue, and green. The pen tip is a 0.5 mm ultra-fine type, which is suitable for writing in small parts such as notebooks and... Read More
Tip Ball Diameter (mm) 0.5 Maximum Diameter (Φmm) 13.8 Overall Length (mm) 145 Number of Colors 4 colors Ink Color Black / Red / Blue / Green Product Type Body Line Width Extra fine Ink Frixtion ink Pen Refills LFBTRF30EF-3(B・R・L・C)、LFBTRF12EF-G Type Multicolor gel ink ballpoint pen Method Slide lever type
A 4-color ballpoint pen (ink color: black, red, blue, green) + Sharp is installed in the shaft, making it convenient for writing and carrying. The ballpoint pen uses a jet stream that "makes you addictive and has a smooth writing taste." Adopted a simple axis color that fits in business... Read More
Tip Ball Diameter (mm) 0.5 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 13.7×18.5×148.8 Mass (g) 23.6 Number of Colors 4 colors integrated Ink Color Black / Red / Blue / Green Product Type Body Ink Jet stream ink Method Knock type Pen Refills SXR-80-05
Smooth writing taste that makes you addicted. Equipped with ultra-low friction jet stream ink. It is a multi-colored ballpoint pen with 3 colors (black, red, blue) of the ballpoint pen.
Tip Ball Diameter (mm) 0.38 Mass (g) 11.5 Shank Diameter (Φmm) 12.2 Overall Length (mm) 143.7 Thickness (mm) 15.9 Number of Colors 3 colours Ink Color Black / red / blue Product Type Body Line Width Extra fine Ink Jet stream ink (oil-based) Method Knock type Pen Refills SXR-80-38
A new concept ballpoint pen equipped with "friction ink" that makes the ink colorless when the temperature changes. Since the decoloring temperature is set for "friction ink", the color of the ink changes to colorless due to the frictional heat generated by rubbing the handwri... Read More
Tip Ball Diameter (mm) 0.38 Maximum Diameter (Φmm) 12.8 Overall Length (mm) 145 Number of Colors 3 colours Ink Color Black / red / blue Product Type Body Ink Frixtion ink Type Super fine Method Slide lever type Line Width Super fine
A knock-type ballpoint pen with a rubber grip that is easy to hold in 3 colors (black, red, and blue). Since it is 0.5 mm, it is easy to write in a notebook! The main body is a set of 3 pieces of yellow, blue and pink.
As a writing tool
* Do not use for any other purpose.
Tip Ball Diameter (mm) 0.5 Overall Length (mm) 144 Number of Colors 3 colours Ink Color Black, blue, red Product Type Body Material Body: AS, grip: TPR, knock: ABS Method Knock type
Depending on the thickness of the clip, the fulcrum of the clip slides so that the clip goes deep into the clip and is fixed by the entire clip, so stable holding force can be obtained. (Of course, even thin ones can be firmly sandwiched). You can clip a 5 mm thick object to the back of the clip.
Tip Ball Diameter (mm) 0.7 Mass (g) 12.5 Dimensions (Shaft Diameter Φ x Thickness x Total Length) (mm) 12×18.8×142 Eco Mark Certification Number 18 112 198 Ink Color Black + red Product Type Body Eco Mark Certification Certification Act on Promoting Green Procurement Conformity Method Knock type Ink Oil-based Pen Refills S-7S Color (Axis) Transparent Number of Colors Two colors one