Pen Cases
A pen case is a case that stores writing instruments. In general, there is only a function to store the writing instrument, but there are things with a fall prevention magnet for field work and those with excellent water repellency. Small items such as erasers and sticky notes can be stored separately. Some products can be attached directly to a notebook or notebook, eliminating the need to carry the notebook and pen case separately. Others can also be used as pen stands.
Other Related Pages
- KOKUYO Pen case <Repete>Comes with an inner pocket that is convenient for sorting small items such as erasers and tack memos. With a bottom gusset, it has plenty of capacity. There is a sense of stability and it is easy to take out the pen. * Since it is a sewn product, there may be individual differences in the above d... Read MoreExternal Dimensions / Width (mm) 210 Outer Dimensions / Depth (mm) 60 External Dimensions / Height (mm) 80 Open and Close fastener
- Kutsuwa Multi boxWith multifunctional sorting pocket. Uses synthetic leather for the handle of the double zipper that is easy to take out * Please check the size and usability in advance when using the smartphone with the cover attached.Color Black RoHS directive (corresponding to 10 substances) Correspondence Open and Close fastener
- PILOT Box type brush entry 1 door typeDimension (mm) 87×240×34 Type Box type brush Size Medium size (5 inserts) Open and Close magnetfrom S$16.99Min. 5 days
- KING JIM Pen Case Pakari TateokiThe stand is non-slip and stable when used. With a back pocket that can store rulers etc. The front flap is fixed with a magnet. The flap on the back opens with the force of rubber and becomes a stand.Number of Storage (pieces) About 4 Outer Dimensions, Width W x Depth D x Height H (mm) About 72 × 22 × 184from S$23.99Min. 5 days
- SONiC Commitment writing AllockPrevents the contents from popping out inside the school bag when going to and from school or when suddenly shocked. A pen holder that can store 6 pencils, considering the lesson. Pursuit of lightness. The main body is the lightest class, about 160g. Supports a large-capacity, elementary school s... Read MoreDimension (mm) 95×240×36 Main Materials ABS・PE・PU Material ABS・PE・PU Color Blue Function Lock functionfrom S$23.99Min. 8 days
- LIHIT LAB. AQUA DROPs Pen CasePindot embossed polypropylene cover Pindot embossed polypropylene cover with the image of water droplets falling on the surface of the water. The slightly inserted pindot embossing shows various expressions depending on the angle of the light. Since it can be opened and closed with one push, the ... Read MoreWidth (mm) 185 Height (mm) 20 Length (mm) 59 Material Polypropylene
- LIHIT LAB. Pen Case [Book Type ]Since it is a double-page spread, you can easily find the pen you are looking for. A small triple mesh pocket that is convenient for storing small items such as erasers and spare cores. A mesh pocket that can store large items such as scissors and glue. Outer pocket for cards and memos (A7).Material Polyester
- LIHIT LAB. Pen Case [2-way Type ]By moving the partition fastened with the hook-and-loop fastener, the internal partition can be changed to 2 ways. It has a large space for small items and can be stored separately from the pen. If you remove the partition, the space will expand, and an eraser etc. will be inserted in the partiti... Read MoreMaterial Polyester
- O.H. Industrial Pen holderUses high-quality urethane material with excellent durability and elasticity that is lightly stretchable and easy to write.Operating Load (kg) 0.1 Wire Diameter Φ(mm) 0.8 Maximum Length (mm) 1800 Natural Length (mm) 250 RoHS directive (corresponding to 10 substances) Correspondence
- DOGYU Pen marker codeThis code is convenient for preventing the pen and marker from falling. You can use it as a fall prevention cord by passing the cord string through the hole of the attached sticker and wrapping the attached sticker around the pen or marker.Trusco Part No. 785-4307 Material (Cord) Polyurethane, (String) nylon Mass (g) 50from S$11.99Min. 2 days
- Kutsuwa Stationery apron bagRenewal in response to customer feedback! It's easier to use! Stationery for working women Apron bag Since there is no lid, it is easy to put in and take out like an apron pocket! Easy to use when working! It is a thin type and does not get jammed. It is a perfect bag for work, which can be u... Read MoreMass (g) 167 Dimensions, Width W x Depth D x Height H (mm) About 230 × 35 × 175 Hip Circumference (cm) About 75-106 RoHS directive (corresponding to 10 substances) Correspondence
- Raymay Fujii Kept Clear Pen PouchThe transparent window allows you to see the contents and make it easy to take out. There is a gusset and it fits in a lot. pencil caseDimensions, Width W x Depth D x Height H (mm) 190×95×60 Mass of Main Unit (g) 52from S$11.99Min. 2 days
- KOKUYO Pen Case Neo CritzEasy-to-use regular size. Made of smooth, high-quality material. In the office, in the living room, in the cafe ... We have a lineup of color variations that can be selected according to the scene.Material (Interior) Polyester, (Core) PP Outer Dimensions, Width W x Depth D x Height H (mm) 85×50×195 Open and Close fastener
- Kutsuwa Stationery apron bag with gussetRenewal in response to customer feedback! It's easier to use! Stationery for working women Apron bag Since there is no lid, it is easy to put in and take out like an apron pocket! Easy to use when working! Bag type with lidless pocket + zipper It can be held in 3 ways (waist bag, shoulder bag... Read MoreMass (g) 229 Dimensions, Width W x Depth D x Height H (mm) About 230 × 45 × 170 Hip Circumference (cm) About 81-125 RoHS directive (corresponding to 10 substances) Correspondence
- LIHIT LAB. SMART FIT Bright Label Double Pen Case (L)Two types of pen cases, pouch type and book type, are docked. A pen case that can be used according to what is stored.Height (mm) 105 Width (mm) 220 Length (mm) 45 Open and Close fastenerfrom S$14.99Min. 2 days
- LIHIT LAB. SMART FIT ACTACT Compact Pen CaseCompact design that is not bulky even in a bag.Dimensions, Width W x Depth D x Height H (mm) 165×20×90 Material Polyester Open and Close fastener
- COMPASS pencil caseSuper multifunctional! Large capacity! Convenient and fashionable pen case that can be used both vertically and horizontally and can hold a lot of various things! When you stand up and open the zipper, about 15 to 20 pens can be inserted. The flap after opening the zipper stays neatly with a magn... Read Morefrom S$19.99Min. 2 days
- LIHIT LAB. AQUA DROPs Pen CaseA lightweight resin type compact body that is not bulky in a bag. Since the upper part of the case opens, it is difficult to drop the contents when opening and closing.Height (mm) 178 Thickness (mm) 22 Width (mm) 51 Material Polypropylenefrom S$2.99Min. 2 days
- KOKUYO Pen Case Neo Critz FlatIf you open the zipper and fold back the upper half, it will turn into a pen stand. Not only is it easy to take out, it also saves space on the desk. The flat shape makes it easy to carry around with documents and notebooks, or even when stored in a bag. With 3 pockets, you can sort and store sti... Read MoreMaterial (Interior) Polyester, (Core) PP External Dimensions (Depth D x Width W x Height H) (mm) 20×105×195 Open and Close fastener
- Kutsuwa Stationery apron bag beltA belt exclusively for stationery apron bags. When combined with the product, it can also be used as a shoulder bag or waist bag.Width (mm) 25 Mass (g) 52 Length Setting Range (mm) About 650-1200 RoHS directive (corresponding to 10 substances) Correspondence Material Polyesterfrom S$7.49Min. 2 days
- Designphil(MIDORI) Mesh pen pouchDimensions (H x W x D) (mm) 125×210×30 Material Made of nylon Open and Close fastener
- LIHIT LAB. SMART FIT ACTACT Wide Open Pen CaseTriangular form with outstanding stability. Fold back the opening to make it a pentre.Dimensions, Width W x Depth D x Height H (mm) 200×70×100 Material Polyester Open and Close fastener
- Kutsuwa Stationery apron bag miniIntroducing a new model in the popular series! A slim and non-bulky type stationery apron bag for working women. Stationery apron bag for working women. Easy to put in and out because there is no lid! It's not bulky, so it's easy to use when working! Convenient when you want to carry the ... Read MoreMass (g) 64 Dimensions, Width W x Depth D x Height H (mm) Approx. 120 × 30 × 165 RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 2 days
- SONiC Suma Star Standing Pen CaseWhen opened, it is attracted by the magnet built into the back and stands smartly. Designed so that the smartphone fits comfortably when standing. Even if it is closed or opened, the capacity does not change as it is, and it can be fully stored.Dimension (mm) 100×202×56 Material Main material = polyester magnet Open and Close fastener
- LIHIT LAB. SMART FIT ACTACT Stand Pen CaseA soft and comfortable silicone material accessory case that can be quickly transformed into a pen stand by simply pressing it from above.Dimensions, Width W x Depth D x Height H (mm) 60×60×172 Material Silicon rubber Open and Close fastenerfrom S$14.99Min. 2 days
- LIHIT LAB. SMART FIT Bright Label Double Pen Case (S)Two types of pen cases, pouch type and book type, are docked. A pen case that can be used according to what is stored.Width (mm) 175 Length (mm) 45 Height (mm) 85 Open and Close fastenerfrom S$16.99Min. 4 days
- Kutsuwa Stationery apron bag holderRenewal in response to customer feedback! It's easier to use! Stationery for working women Apron bag Since there is no lid, it is easy to put in and take out like an apron pocket! Easy to use when working! With a lidless pocket and a pen holder! If you attach a belt (sold separately: BE010), ... Read MoreMass (g) 140 Dimensions, Width W x Depth D x Height H (mm) Approx. 155 x 65 x 210 RoHS directive (corresponding to 10 substances) Correspondencefrom S$25.99Min. 2 days
- KING JIM Pensum (slim type)It is a pen case that has a flap with a built-in magnet and can be fixed by sandwiching it between the covers of notebooks and notebooks. Because it is a pinch type, it can be used regardless of the size of the notebook or notebook, and it can be attached and detached with a single touch. A slim ... Read MoreHeight (mm) 192 Length (mm) 20 Width (mm) 70 Number of Storage (pieces) About 2 Material Polyurethane Applicable thickness (mm) Up to about 1
- LIHIT LAB. Pen Case [Book Type] DoubleSince it is a double-page spread, you can organize pens, pencils, markers, stationery accessories, etc. neatly.Open and Close fastener
- LIHIT LAB. SMART FIT ACTACT Stand Pen Case (Oval L Size)A pen case made of a soft and comfortable silicone material.Dimensions, Width W x Depth D x Height H (mm) 89×49×192 Material Silicone rubber Open and Close fastener
- LIHIT LAB. HINEMO Stand pen pouch (L)It can be used upright in an L-shaped open state. Reversible design that can be used even if turned inside out. A pencil and a 15 cm ruler are also included. * The number of pens that can be accommodated varies depending on the type of pen.Dimensions, Width W x Depth D x Height H (mm) 120×30×200 Number of Storage (pieces) Pen about 18 (approximate) Open and Close fastenerfrom S$19.99Min. 4 days
- KOKUYO Classical pouch F-VBF230It is a pouch that follows the retro design of the office contact case that has been used back and forth with documents in offices and factories. A size that can accommodate a general A4 clear holder. You can carry A4 size items such as pamphlets and maps with your field notes. The main body has ... Read MoreDimension (mm) 40×330×230from S$14.99Min. 2 days
- Designphil(MIDORI) Mesh pen caseDimensions (H x W x D) (mm) 45×195×25 Material Made of nylon Open and Close fastener
- KOKUYO Tool pen case <Neocritz shelf>A tool pen case that can compactly store both pens and stationery. The shallow and deep two-stage shelf design allows you to easily classify tools such as stationery. As it is a stand type, it can be used on a desk to save space. Folding the top makes it easier to see and remove the contents. Wit... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 90×55×200 Core Material PE・PP Material Polyester Open and Close fastenerfrom S$43.99Min. 2 days
- TRUSCO pencil caseIt is a pen case for the site. It is resistant to friction and has excellent water repellency.Mass (g) 165 Width (mm) 200 Length (mm) 40 Height (mm) 90 Material Polyester Shape pencil case
- Debika Double-sided brush case shock guardImpact-resistant material that is resistant to drop impacts! Compact yet large-capacity pencil case. The shock-resistant material that prevents slipping off the desk protects the pencil case. Compact size that fits sideways in a school bag. Plenty of storage with 2 doorsDimensions, Width W x Depth D x Height H (mm) 80×36×224 Number of Storage (pieces) Pencil 6 Open and Close magnetfrom S$25.99Min. 6 days
- LIHIT LAB. SMART FIT Pen CaseA slim and easy-to-read spread type. It can also be a pen stand. Slim design that fits in the chest pocket of the jacket.Width (mm) 110 Length (mm) 17 Height (mm) 190
- SONiC Suma Star Calm Standing Pen CaseVery popular! A new model of the pen case "Suma Star" that stands smartly. A design with a higher-grade texture. A compact size that is easy for users to carry with a few pens. Firmly stable. Almost one-touch stand! When opened, it is attracted by the magnet built into the back and stan... Read MoreDimension (mm) 185×70×60 Function Magnet stand Material Main material = polyester magnet Main Materials Main material = polyester magnetfrom S$19.99Min. 4 days