All Category

PC Parts

PC parts are used to assist computers. Appropriate PC parts can give computers high performance and high durability. You can use it anywhere you use a computer, especially in business. Many PC parts are small units. Specific examples include built-in hard disk drives, motherboards, and graphic boards, which can improve the functionality of the computer according to the purpose.
View : Grid List
Filter

Items 1 - 40 of 6436

Set Ascending Direction
  1. ASUS(1660S)PH-GTX1660S-O6G
    ASUS ASUS(1660S)PH-GTX1660S-O6G
    ASUS Phoenix GeForce(R) GTX 1660 SUPER(TM) OC edition 6GB GDDR6 with high refresh rate and FPS advantage * Please refer to the manufacturer page for detailed specifications.
    memory clock  14002 MHz  Memory  [Video] GDDR6 6GB  Dimensions (cm)  17.4×12.1×3.9  number of cores  1408  Connector  [Auxiliary power supply] 1 x 8-pin  embedded graphics  NVIDIA®; GeForce GTX 1660 SUPER 
    from S$499.90
    Min. 6 days
  2. VGA
    Kurouto Shikou VGA
    Low power consumption model equipped with GEFORCE GT710. It is a fanless model equipped with a heat sink, and there is no noise due to the cooling fan. * Because it is a model equipped with a heat sink, please be careful about the airflow inside the PC case. * Install GEFORCE EXPERIENCE and use G... Read More
    Capacity (GB)  Warranty Period  1 year  memory clock  1000MHz  Main Unit Dimensions (mm)  157.9 × 68.91 × 35 (without bracket)  Cooling Method  Air-cooled fan * 1 slot occupied  memory specification  DDR3  Output  HDMI×1、DVI-D×1、D-sub×1 
    from S$58.99
    Min. 2 days
  3. 1U + server rack shelf + depth 406mm + 19 inch for network equipment + cantilever rack shelf
    StarTech.com 1U + server rack shelf + depth 406mm + 19 inch for network equipment + cantilever rack shelf
    Cantilever Rack Shelf EIA / ECA-310 Compliant Lifetime Guarantee. <Stable equipment storage> The sturdy rack mount tray made of commercial SPCC cold-rolled steel plate can carry equipment up to 20 kg. <Effective use of space> This 1U cantilever shelf allows the equipment to be install... Read More
    from S$129.90
    Min. 2 days
  4. VGA
    Kurouto Shikou VGA
    It supports low profile and is ideal for adding to slim PCs. * Low profile bracket is included. * Install GEFORCE EXPERIENCE and use GEFORCE EXPERIENCE to install the driver (Internet required), or download it from the NVIDIA site. * It is recommended to select the product with a margin in consid... Read More
    Warranty Period  1 year  Main Unit Dimensions (mm)  155 x 68.5 x 18.1 (without bracket)  Capacity (GB)  memory clock  6008MHz  Cooling Method  Air-cooled fan * 1 slot occupied  memory specification  GDDR5  Output  HDMI×1、SingleLinkDVI-D×1  Included Accessories  Utility disk, low profile bracket 
    from S$169.90
    Min. 5 days
  5. 9U wall mount compatible server rack open frame depth 43.2 cm
    StarTech.com 9U wall mount compatible server rack open frame depth 43.2 cm
    40.6 cm (16 inch) spaced fastener mounting holes for fixing to studs Robust and simple design allows low cost installation Metal fittings required to mount the device are included in the package
    from S$469.90
    Min. 5 days
  6. QNAPNASTS-451+
    QNAP QNAPNASTS-451+
    Unmatched performance with quad-core 64-bit Intel (R) Celeron (R) CPU QTS4.2-Easy and efficient Run additional operating system on TS-451 + Integrate ContainerStation LXC container and Docker (R) container Use TS-451 + as a PC with QvPC Technology Enjoy videos on your TV using HDMI and the includ... Read More
    Size  3.5 inch  Interface  SATA 
    from S$1,699.00
    Min. 13 days
  7. ASUS(ATX X570)Pro WS X570-ACE
    ASUS ASUS(ATX X570)Pro WS X570-ACE
    AMD AM4 X570 ATX Workstation Motherboard with 3 PCIe 4.0 x 16 and 14 IR3555 Power Stages with DDR4 ECC Memory Support, Intel Gigabit LAN, Dual M.2, U.2, and ASUS Control Center Express * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.
    Chipset  AMD X570  suitable motherboard  ATX  Video output  1 × DisplayPort 1 × HDMI  Memory  4×DIMM、Max.128GB  Bluetooth  None 
    from S$869.90
    Min. 6 days
  8. CREMAX built-in RAID module ToughArmor MB608SP-B
    CREMAXTECHNOLOGIES CREMAX built-in RAID module ToughArmor MB608SP-B
    ToughArmor MB608SP-B Rugged Full Metal 6 Bay 2.5 ”SATA HDD & SSD Removable Drive Enclosure Backplane Cage for 5.25” Bay. Introducing a rugged drive enclosure with SATA 6Gbps hard drive or SSD removable. Used in a single external 5.25 ”bay. The MB608SP-B assumes the very popular and durable mo... Read More
    from S$389.90
    Min. 7 days
  9. Internal hard disk 3.5 inch WD Blue
    Western Digital Internal hard disk 3.5 inch WD Blue
    [Large capacity, reliable reliability] High cost performance model that can be used for almighty in various environments
    Size  3.5 inch  Interface  SATA 
    Rating:
    93%
    from S$87.99
    Min. 2 days
  10. 2.5 inch SSD / HDD conversion mounter
    SANWA SUPPLY 2.5 inch SSD / HDD conversion mounter
    One 2.5-inch SSD / hard disk can be installed in one 3.5-inch bay. Since it is an integrated mounter, it can be fixed more easily and firmly than a product that combines multiple parts. The bay fixing screw holes are inches and have the same hole spacing as the two front or two rear 3.5-inch hard... Read More
    Dimensions, Width W x Depth D x Height H (mm)  102×98×10  Mass (g)  About 50  Included Accessories  8 mm screws (M3 x 5) 
    Rating:
    73%
    from S$13.99
    Min. 2 days
  11. Silicone Grease
    SANWA SUPPLY Silicone Grease
    Silicone grease that enhances the heat dissipation effect of the CPU cooler. By applying grease with high thermal conductivity between the CPU and the cooler / heat sink, the cooling effect is maximized. A soft type that is easy to apply. * Although the conductivity is very low, do not allow it t... Read More
    Dimensions, Width W x Depth D x Height H (mm)  20×20×80 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  12. HDD/SSD stand 3.5 inch 2.5 inch 2-bay duplicator Hard disk USB 3.0 Data backup/erase software free download available
    Logitec HDD/SSD stand 3.5 inch 2.5 inch 2-bay duplicator Hard disk USB 3.0 Data backup/erase software free download available
    LGB-2BDPU3ES is a 2BAY stand type HDD / SSD duplicator case that allows you to copy the entire hard disk without a computer. Since it is a model equipped with error skip, you can copy even HDDs with bad sectors. In addition, it supports high-speed SATA III and can copy at a maximum of 440MB / s (... Read More
    Warranty Period  1 year  Outer Dimensions, Width W x Depth D x Height H (mm)  146×114×60  Mass (g)  243  Power Consumption (W)  36  Color  Black  Specification  Cooling fan: None, anti-theft: None  Input voltage  DC+12V 3A  Installation Posture  Horizontal  Interface  USB3.0  Connector Shape  USB3.0 TypeB ×1 
    Rating:
    70%
    from S$73.99
    Min. 2 days
  13. HDD case 2.5 inch hard disk slide type USB3.1 (Gen1) SSD compatible with data migration software
    Logitec HDD case 2.5 inch hard disk slide type USB3.1 (Gen1) SSD compatible with data migration software
    This product is an external portable hard disk case that supports USB3.0. A 2.5-inch HDD / SSD can be easily installed, and USB3.0 is supported as a high-speed interface for connecting to a computer, so comfortable data exchange is possible.
    Warranty Period  1 year  Mass (g)  65  Input Voltage (V)  DC + 5 (supplied from USB port) 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  14. Internal hard disk 3.5 inch BarraCuda
    SEAGATE Internal hard disk 3.5 inch BarraCuda
    Versatile, fast, reliable, more powerful HDD than any previous drive Desktop storage, all-in-one storage, home server, DAS device
    Size  3.5 inch  Interface  SATA 
    Rating:
    80%
    from S$279.90
    Min. 2 days
  15. PC power supply unit 80PLUS STANDARD ATX12V
    Kurouto Shikou PC power supply unit 80PLUS STANDARD ATX12V
    An energy-saving power supply that has acquired 80 PLUS STANDARD certification. By using ALL heat resistant 105 ℃ electrolytic capacitors, the reliability and life of the power supply have been improved. Since the power can be freely distributed between lanes by the single lane output, there is n... Read More
    fan  12cm silent fan  Dimension (mm)  150×140×86  Warranty Period  3 years  Type  80PLUS STANDARD  Circuit  ActivePFC  Protection Circuit  OPP/OCP/OVP/UVP/SCP/OTP/NLO 
    from S$75.99
    Min. 2 days
  16. HDD case 3.5 inch hard disk aluminum body USB3.1(Gen1) SATA3
    Logitec HDD case 3.5 inch hard disk aluminum body USB3.1(Gen1) SATA3
    A hard disk case that allows you to easily attach a 3.5-inch HDD and exchange data with a computer. It supports USB3.1 Gen1 (USB3.0) and allows comfortable data exchange. It also supports UASP, enabling even faster communication on compatible OS. HDD supports large capacity up to 12TB. In additio... Read More
    Warranty Period  1 year  Outer Dimensions, Width W x Depth D x Height H (mm)  212.6×120.0×30.9  Power Consumption (W)  24  Mass (g)  338  Color  Black  Input Voltage (V)  DC12/2A  fan  Fanless  Installation Posture  Horizontal / vertical  Connector Shape  USB3.1 en.1(USB 3.0) TypeB x1  Interface  USB3.1(Gen1)/3.0/2.0 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  17. 120mm case fan
    SANWA SUPPLY 120mm case fan
    For measures against thermal runaway. A large 12 cm fan that can be attached to a PC case. The cooling effect is improved. It has a ribless shape that is easy to screw. (Since there are no ribs, it can be fastened with a short screw.)
    Power Consumption (W)  1.2  Rotational Speed (min -1 [rpm])  1200  Dimensions, Width W x Depth D x Height H (mm)  120×120×24  Noise Level (dB(A))  23.9  Maximum Airflow (CFM)  50.72  Mass (g)  About 100  Rated capacity (A)  DC12V 0.1 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  18. 2.5 inch HDD conversion mounter
    SANWA SUPPLY 2.5 inch HDD conversion mounter
    A mounter for fixing 2.5-inch SSDs and hard disks in 3.5-inch bays. You can fix a 2.5-inch hard disk to your desktop computer. You can install two 2.5-inch devices with a height of 9.5 mm or less in one 3.5-inch bay. Since it is an integrated mounter, it can be fixed more easily and firmly than a... Read More
    Included Accessories  Tapping screw x 4, mm screw x 8  Dimensions, Width W x Depth D x Height H (mm)  101×122×25  Mass (g)  About 40 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  19. Internal hard disk 2.5 inch WD Blue
    Western Digital Internal hard disk 2.5 inch WD Blue
    HDD ideal for everyday mobile computing needs
    Size  2.5 inch  Disk Rotation Speed (min -1 [rpm])  5400  Interface  SATA 
    from S$129.90
    Min. 2 days
  20. Corporate (white box) 6 year warranty PC3L-12800 DDR3 SDRAM S. O. DIMM low voltage
    BUFFALO Corporate (white box) 6 year warranty PC3L-12800 DDR3 SDRAM S. O. DIMM low voltage
    Low-voltage compatible energy-saving memory Comfortable by adding high-quality memory that can also be used as normal 1.5V compatible memory
    Maximum Power Consumption (W)  1.35V: 4.97 1.5V: 6.12  memory clock  1600MHz  Number of Pins  204  Warranty Period  6 years  Dimensions, H x W x D (mm)  68×30×4  Mass (g)  CAS latency  CL = 11 (when using PC3-12800)  SPD  Correspondence  Standard  DDR3 SDRAM  Included Accessories  Instruction manual  Conformed Standard  JEDEC  Function  No error detection  Buffer specifications  None  memory module standard  PC3L-12800  memory interface  S.O.DIMM 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  21. Internal hard disk 3.5 inch WD Purple
    Western Digital Internal hard disk 3.5 inch WD Purple
    HDD for high-resolution security system that operates 24 hours a day, 365 days a year
    Size  3.5 inch  Interface  SATA 
    Rating:
    20%
    from S$149.90
    Min. 2 days
  22. 16GB Kit (8GBx2) DDR4 2666 MT/s (PC4-21300) CL19 SR x8 Unbuffered DIMM 288pin
    Crucial 16GB Kit (8GBx2) DDR4 2666 MT/s (PC4-21300) CL19 SR x8 Unbuffered DIMM 288pin
    Voltage (V)  1.2  Kit Contents  Kit quantity: 2  Form Factor  UDIMM  Speed  2666MT / s  Capacity (GB)  16(8GB×2)  Series  Crucial  Type  memory  Warranty Period  Limited lifetime warranty 
    from S$219.90
    Min. 2 days
  23. Case fan
    SANWA SUPPLY Case fan
    A fan that can be attached to a PC case. Helps heat exchange and prevents damage and thermal runaway.
    Power Consumption (W)  1.32  Noise Level (dB(A))  25  Rotational Speed (min -1 [rpm])  2500  Power cord (cm)  26  Maximum Airflow (CFM)  32.4  Dimensions, Width W x Depth D x Height H (mm)  80×80×25  Rated capacity (A)  DC12V 0.11  Included Accessories  Mounting screw x 4 
    Rating:
    95%
    from S$18.99
    Min. 2 days
  24. Case fan
    SANWA SUPPLY Case fan
    A fan that can be attached to a PC case. Helps heat exchange and prevents damage and thermal runaway.
    Maximum Airflow (CFM)  18.72  Power Consumption (W)  2.04  Power cord (cm)  26  Noise Level (dB(A))  28  Rotational Speed (min -1 [rpm])  4000  Dimensions, Width W x Depth D x Height H (mm)  60×60×20  Rated capacity (A)  DC12V 0.17  Included Accessories  Mounting screw x 4 
    from S$12.99
    Min. 2 days
  25. Internal hard disk 3.5 inch WD Red
    Western Digital Internal hard disk 3.5 inch WD Red
    Equip your NAS with WD Red and get great features. Proprietary NASware 3.0 Designed with excellent NAS compatibility Desktop drive and WD Red comparison Home WD Red WD Red in small business WD Red Pro for large businesses 3DActiveBalancePlus Excellent support and 3 year product warranty 24/7 reli... Read More
    Size  3.5 inch  Disk Rotation Speed (min -1 [rpm])  5400  Interface  SATA 
    Rating:
    70%
    from S$199.90
    Min. 2 days
  26. Jumper pin
    SANWA SUPPLY Jumper pin
    from S$3.89
    Min. 2 days
  27. 8GB DDR4 2666 MT/s (PC4-21300) CL19 SR x8 Unbuffered DIMM 288pin
    Crucial 8GB DDR4 2666 MT/s (PC4-21300) CL19 SR x8 Unbuffered DIMM 288pin
    Form Factor  UDIMM  Warranty Period  Limited lifetime warranty  Type  memory  Capacity (GB)  Series  Crucial  Voltage (V)  1.2  Speed  2666MT / s 
    from S$119.90
    Min. 2 days
  28. Additional Memory for Desktop DDR3-1600 PC3-12800 DIMM 204pin 6 Year Warranty
    ELECOM Additional Memory for Desktop DDR3-1600 PC3-12800 DIMM 204pin 6 Year Warranty
    240pin DDR3-SDRAM DIMM desktop memory module compatible with DDR3-1600/PC3-12800. Conforms to EU's "RoHS Directive (Restrictions on the Use of Certain Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
    SPD  Correspondence  RoHS directive (corresponding to 10 substances)  Correspondence  memory interface  DIMM 
    from S$109.90
    Min. 2 days
  29. Additional Memory for Notebook PC DDR4-2400 PC4-19200 SODIMM 260pin 6 Year Warranty
    ELECOM Additional Memory for Notebook PC DDR4-2400 PC4-19200 SODIMM 260pin 6 Year Warranty
    260-pin DDR4-SDRAM SODIMM compatible with DDR4-2400/PC4-19200 memory module for notebook PCs/thin desktops. Conforms to EU's "RoHS Directive (Restrictions on the Use of Certain Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
    Number of Pins  260  Warranty Period  6 years  RoHS directive (corresponding to 10 substances)  Correspondence  SPD  Correspondence  Standard  DDR4-SDRAM  memory module standard  PC4-19200  memory interface  S.O.DIMM 
    from S$139.90
    Min. 2 days
  30. 16GB Kit (8GBx2) DDR4 2400 MT/s (PC4-19200) CL17 SR x8 Unbuffered SODIMM 260pin Single Ranked
    Crucial 16GB Kit (8GBx2) DDR4 2400 MT/s (PC4-19200) CL17 SR x8 Unbuffered SODIMM 260pin Single Ranked
    Capacity (GB)  16  Warranty Period  Limited lifetime warranty  Type  memory 
    from S$169.90
    Min. 2 days
  31. PC4-2400 (DDR4-2400) compatible 288Pin DDR4 SDRAM DIMM
    BUFFALO PC4-2400 (DDR4-2400) compatible 288Pin DDR4 SDRAM DIMM
    DDR4-2400 compatible memory (theoretical value) that is about 50% faster than DDR3 Easy memory expansion by sloped the end face of the terminal
    Rated Voltage (V)  1.2  Dimensions, H x W x D (mm)  133.4×31.3×4.3  Maximum Power Consumption (W)  2.2  Mass (g)  22  memory clock  2400MHz  Number of Pins  288 pins  Warranty Period  6 years  CAS latency  CL = 17 (when using PC4-2400)  SPD  Correspondence  Standard  DDR4 SDRAM  memory interface  DIMM  Included Accessories  Instruction manual  Conformed Standard  JEDEC  Function  No error detection  Buffer specifications  None 
    from S$68.99
    Min. 2 days
  32. Fan guard
    SANWA SUPPLY Fan guard
    A protective cover that can be attached to a computer case fan (TK-FAN2, etc.). Prevents fingers and foreign objects from touching.
    Suitable for  (Fan size) 8cm 
    Rating:
    80%
    from S$3.09
    Min. 2 days
  33. Aluminum fan filter
    SANWA SUPPLY Aluminum fan filter
    Prevents dust from being sucked into the computer case from the second fan.
    Suitable for  Fan size / 12cm  Dimensions, Width W x Depth D x Height H (mm)  120×120×21  Material  Aluminum  Mass (g)  About 28 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  34. Silicone Grease
    SANWA SUPPLY Silicone Grease
    By applying grease (containing copper) with high thermal conductivity between the CPU and the cooler / heat sink, the cooling effect is maximized. A soft type that is easy to apply. * Although the conductivity is very low, do not allow it to adhere to lead wires, circuits, terminals, etc. * Pleas... Read More
    Thermal Conductivity (W/mk)  4.5  Content (g)  Dimensions, Width W x Depth D x Height H (mm)  20×20×80 
    Rating:
    90%
    from S$8.69
    Min. 2 days
  35. 16GB Kit (8GBx2) DDR4 2666 MT/s (PC4-21300) CL19 SR x8 Unbuffered SODIMM 260pin
    Crucial 16GB Kit (8GBx2) DDR4 2666 MT/s (PC4-21300) CL19 SR x8 Unbuffered SODIMM 260pin
    Voltage (V)  1.2  Capacity (GB)  16(8GB×2)  Speed  2666MT / s  Series  Crucial  Type  memory  Kit Contents  Kit quantity: 2  Warranty Period  Limited lifetime warranty  Form Factor  SODIMM 
    from S$219.90
    Min. 2 days
  36. LAN board for PCI bus supporting 1000BASE-T / 100BASE-TX / 10BASE-T
    BUFFALO LAN board for PCI bus supporting 1000BASE-T / 100BASE-TX / 10BASE-T
    Large-scale Giga network structure Link / Active can be visually recognized and LED-equipped construction can be realized at low cost. Equipped with AUTO-MDIX function for automatic discrimination of straight / cross cable.
    from S$26.99
    Min. 2 days
  37. ASUS(GTX1030) GT1030-SL-2G-BRK
    ASUS ASUS(GTX1030) GT1030-SL-2G-BRK
    Equipped with NVIDIA GeForce GT1030 Achieves fanless operation by installing a large heat sink Achieves ultimate accuracy with "ASUS AUTOEXTREME technology" that fully automates component installation on the board in the factory Includes "GPU Tweak II" real-time hardware monit... Read More
    Cooling Method  Fanless  memory clock  6008 MHz  Video output  HDMI×1 、DVI-D×1  Memory  (Video) GDDR5 2GB  Interface  Bus: PCIExpress3.0, Memory: 64bit  Included Accessories  GPU Tweak II  number of cores  384  Dimensions, Width W x Depth D x Height H (mm)  173×69×40 
    from S$219.90
    Min. 2 days
  38. 4GB DDR4 2400 MT/s (PC4-19200) CL17 SR x8 Unbuffered DIMM 288pin
    Crucial 4GB DDR4 2400 MT/s (PC4-19200) CL17 SR x8 Unbuffered DIMM 288pin
    Capacity (GB)  Warranty Period  Limited lifetime warranty  Type  memory 
    from S$49.99
    Min. 2 days
  39. 2.5 inch hard disk case for USB3.0
    SANWA SUPPLY 2.5 inch hard disk case for USB3.0
    It is a USB3.0 compatible external 2.5 inch internal serial ATA hard disk case. Since it uses lightweight aluminum, it has excellent heat dissipation. Comes with a Y-cable that is convenient for power supply. The thin type makes it easy to carry, so it is convenient when you want to share the har... Read More
    Dimensions, Width W x Depth D x Height H (mm)  75×127×12  Capacity (TB)  (Maximum allowable) 0.5  Mass (g)  Approximately 55 (main unit only) 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  40. Raspberry Pi Case Official for Pi 4 B +
    Raspberry Pi Raspberry Pi Case Official for Pi 4 B +
    This is the official case of Raspberry Pi 4 Model B compatible Raspberry Pi. We are particular about sophisticated design and accessibility details. It is easy to assemble because it is a snap-in type that does not use screws. The color of the case is pop and cute white / red.
    Dimensions (D x W x H) (mm)  97×70×25  Material  ABS resin  Suitable Models  Raspberry Pi 4 Model B  Color  Red and white 
    from S$22.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 6436

Set Ascending Direction