Motherboards
The motherboard is a base on which parts that perform important functions to operate a PC are installed. Major parts such as CPU and memory are installed on the motherboard. In addition, since the parts to be installed are determined by the motherboard, the motherboard is important not only for the type of computer but also for performance. There are various types such as entry-class, middle-range models, and high-end model motherboards with game functions. You can choose an appropriate model according to the environment you use.
Other Related Pages
- ASUS ASUS(ATX X570)Pro WS X570-ACEAMD AM4 X570 ATX Workstation Motherboard with 3 PCIe 4.0 x 16 and 14 IR3555 Power Stages with DDR4 ECC Memory Support, Intel Gigabit LAN, Dual M.2, U.2, and ASUS Control Center Express * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Video output 1 × DisplayPort 1 × HDMI Memory 4×DIMM、Max.128GB Chipset AMD X570 suitable motherboard ATX Bluetooth Nonefrom S$869.90Min. 6 days
- ASUS ASUS(MicroATX) PRIME A320M-AmicroATX size AMD AM4 motherboard Absolute protection with a combination of multiple hardware protection Audio trace path lighting control UEFI BIOS with EZ Flash 3 acclaimed by various media * Please note that PCIe has bandwidth. * Please refer to the manual on the manufacturer page for details.Video output DVI-D×1、D-Sub×1、HDMI×1 Communication standard [LAN] Wired: GbE x 1 Function [Storage] SATA 6Gb / s: 4, M.2: 0 Size (mm) mATX(244×244) Socket Type Socket AM4 Capacity (GB) (Maximum memory) 64 Chipset A320from S$159.90Min. 6 days
- ASUS Low power fanless motherboardLow power consumption fanless motherboard with Intel Celeron(R) SoC J4005 with excellent durability and compatibility * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for details of specifications.Suitable CPU Celeron®; SoC J4005 mounted Capacity (GB) Maximum: 32 LAN settings Wired: 1 x LAN (RJ45) port (s) Slots 【DDR4】2from S$199.90Min. 6 days
- ASUS ASUS(MicroATX) PRIME A320M-KA simple and robust microATX motherboard with carefully selected functions * Please note that PCIe has bandwidth. * Please refer to the manual on the manufacturer page for details.Video output HDMI 1.4b x 1, D-Sub 15 pin x 1 Capacity (GB) (Maximum memory) 64 Size (mm) mATX(244×244) Function [Storage] SATA 6Gb / s: 4, M.2: 1 Socket Type Socket AM4 Chipset A320 Communication standard [LAN] Wired: 1000BASE-T x 1from S$139.90Min. 6 days
- MSI MSI MEG Z690 UNIFYAn ATX motherboard with an Intel Z690 chipset that supports Intel 12th Generation Core processors. Supports PCI Express 5.0 for high-speed data transfer, USB 3.2 Gen 2x2 for transfer speeds up to 20 Gbps, and DDR5-6666 overclocking memory. It also supports CrossFire and SLI multi-GPU environments... Read MoreForm Factor ATX Chipset Intel Z690from S$1,099.00Min. 8 days
- MSI MSI MAG Z690 TORPEDOAn ATX motherboard with an Intel Z690 chipset that supports Intel 12th Generation Core processors. Supports PCI Express 5.0 for high-speed data transfer, USB 3.2 Gen 2x2 for transfer speeds up to 20 Gbps, and DDR5-6400 overclocking memory. It also supports CrossFire's multi-GPU environment fo... Read MoreForm Factor ATX Chipset Intel Z690from S$559.90Min. 8 days
- MSI MSI MPG X570S CARBON MAX WIFIAMD Ryzen (TM) 5000 Series, 5000 G-Series, 4000 G-Series, 3000 Series, 3000 G-Series, 2000 Series and 2000 G-Series processor compatible DDR4-5300 + (OC) MHz compatible ultra-high speed interface: PCIe 4.0 , Lightning Gen 4 x4 M.2 , USB 3.2 Gen 2from S$679.90Min. 8 days
- ASUS Motherboard Z10PE-D16 WSDimension (mm) EEB (305 x 330) (port size) Chipset Intel C612from S$1,299.00Min. 6 days
- MSI MSI MAG Z690 TOMAHAWK WIFIAn ATX motherboard with an Intel Z690 chipset that supports Intel 12th Generation Core processors. Supports PCI Express 5.0 for high-speed data transfer, USB 3.2 Gen 2x2 for transfer speeds up to 20 Gbps, and DDR5-6400 overclocking memory. It also supports CrossFire's multi-GPU environment fo... Read MoreForm Factor ATX Chipset Intel Z690from S$589.90Min. 8 days
- Henkan Meijin M / B Accessories For pin header USB connectorUSB 2.0 pin header terminal on M / B USB 2.0 (A flat type, female) Conversion adapter LED power lamp installed * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with th... Read Morefrom S$8.99Min. 6 days
- MSI MSI PRO Z690-A WIFIEquipped with Intel Z690 chipset PRO series with simple functions and excellent cost performance Intel 12th generation Core processor compatible Intel Optane technology compatible ATX form factor DDR5-6400 Overclock memory compatible PCI Express 5.0 x 16 slot compatible CrossFire construction com... Read MoreForm Factor ATX Chipset Intel Z690from S$499.90Min. 8 days
- MSI MSI MPG Z690 FORCE WIFIAn ATX motherboard with an Intel Z690 chipset that supports Intel 12th Generation Core processors. Supports PCI Express 5.0 for high-speed data transfer, USB 3.2 Gen 2x2 for transfer speeds up to 20 Gbps, and DDR5-6666 overclocking memory. It also supports CrossFire's multi-GPU environment fo... Read MoreForm Factor ATX Chipset Intel Z690from S$849.90Min. 8 days
- MSI MSI PRO Z690-A DDR4An ATX motherboard with an Intel Z690 chipset that supports Intel 12th Generation Core processors. Supports PCI Express 5.0 for high-speed data transfer, USB 3.2 Gen 2x2 for transfer speeds up to 20 Gbps, and DDR4-5200 overclocking memory. It also supports CrossFire's multi-GPU environment fo... Read MoreForm Factor ATX Chipset Intel Z690from S$469.90Min. 8 days
- ASUS ASUS(ATX X299)PRIME X299-A IIIntel ATX Motherboard LGA 2066 for Intel Core X Series Processors with AI Overclocking, 12 IR3555 Power Stages, DDR4 4266MHz, Triple M.2, USB 3.2 Gen 2 Type-C, Aura Sync RGB Lighting * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Video output None ※ Graphic board required suitable motherboard ATX Bluetooth None Memory 8×DIMM、Max.256GB Chipset X299Discontinued
- ASUS Intel LGA-1151 mATX motherboard with DDR4 2666MHz, M.2 support, SATA 6Gbps, LED lightingDDR4 2666MHz, M.2 support, SATA 6Gbps, LED illuminated Intel LGA-1151 mATX motherboard * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.LAN settings Wired: 1 x LAN (RJ45) port (s) Output [Graphics] 1 x DVI-D, 1 x D-Sub Chipset B365 Capacity (GB) Maximum: 32 Form Factor mATX Slots 【DDR4】2Discontinued
- ASUS ASUS(ATX X570)ROG CROSSHAIR VIII FORMULAAMD X570 ATX Gaming Motherboard with PCIe 4.0, Onboard Wi-Fi 6 (802.11ax), 5Gbps LAN, USB 3.2, SATA, M.2, ASUS Node, and Aura Sync RGB Lighting * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Chipset AMD X570 Video output None ※ Graphic board required Memory 4×DIMM、Max.128GB Bluetooth 5 suitable motherboard ATXDiscontinued
- ASUS Intel LGA-1151 ATX motherboardDDR4 2666MHz, M.2 support, HDMI, SATA 6Gbps, Intel LGA-1151 ATX motherboard with Aura Sync RGB header * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.LAN settings Wired: 1 x LAN (RJ45) port (s) Capacity (GB) Maximum: 64 Slots 【DDR4】4 Form Factor ATX Chipset B365Discontinued
- ASUS ASUS(ATX X570)PRIME X570-PRO/CSMAMD AM4 ATX motherboard with PCIe Gen4, dual M.2, HDMI, SATA 6Gbps, and USB 3.2 Gen 2 front panel connectors * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Video output 1 × DisplayPort 1 × HDMI Memory 4×DIMM、Max.128GB Chipset AMD X570 suitable motherboard ATX Bluetooth NoneDiscontinued
- ASUS ATX Motherboard with AM4 B450ATX motherboard with AM4 B450 with Aura Sync support and outstanding durability * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Capacity (GB) Maximum: 64 LAN settings Wired: 1 x LAN (RJ45) port (s) Form Factor ATX Output [Graphics] 1 x DVI-D, 1 x HDMI Chipset AMD B450 Slots 【DDR4】4Discontinued
- ASUS Intel LGA-1151 mini-ITX CSM motherboard with DDR4 2666MHz, M.2 M Key and M.2 E Key support, HDMI, SATA 6Gbps and USB 3.1 Gen1H310-equipped Mini-ITX motherboard with high expandability and reliability * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Form Factor Mini ITX LAN settings Wired: 1 x LAN (RJ45) port (s) expandable slot number 1×PCIe 3.0/2.0×16 (×16 mode) Capacity (GB) Maximum: 32 Slots 【DDR4】2 Chipset H310Discontinued
- ASUS ASUS(Extended ATX X299)ROG RAMPAGE VI EXTREME ENCORELGA 2066, 16 power stages, onboard Wi-Fi 6 (802.11ax), 10 Gbps Ethernet, USB 3.2 Gen 2x2, dual USB 3.2 Gen 2 front panel connectors, SATA, quad M.2 and Aura Sync RGB lighting Intel X299 E-ATX Motherboard for Intel Core X Series Processors * Please note that PCIe has bandwidth. * Please refer to t... Read Moresuitable motherboard Extended ATX Memory 8×DIMM、Max.256GB Video output None ※ Graphic board required Chipset X299 Bluetooth 5Discontinued
- ASUS AM4 B450 microATX motherboardAM4 B450 equipped microATX motherboard with Aura Sync support and outstanding durability * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Form Factor mATX LAN settings Wired: 1 x LAN (RJ45) port (s) Capacity (GB) Maximum: 64 Slots 【DDR4】4 Chipset AMD B450 Output [Graphics] 1 x DVI-D, 1 x HDMIDiscontinued
- ASUS ASUS(ATX X570)ROG STRIX X570-F GAMINGAMD X570 ATX Gaming Motherboard with PCIe 4.0, Aura Sync RGB Lighting, Intel Gigabit Ethernet, Dual M.2 with Heatsink, SATA 6Gbps, and USB 3.2 Gen 2. * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Video output 1 × DisplayPort 1 × HDMI Memory 4×DIMM、Max.128GB Chipset AMD X570 suitable motherboard ATX Bluetooth NoneDiscontinued
- ASUS ASUS(Mini ITX A320)PRIME A320I-KAMD AM4 mini-ITX motherboard with Aura Sync RGB header, DDR4 3600MHz, 32Gb / s M.2, HDMI, DisplayPort, SATA 6Gb / s, USB 3.0 * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Video output 1 × DisplayPort 1 × HDMI Memory 2×DIMM、Max.32GB Chipset AMD A320 suitable motherboard Mini ITX Bluetooth NoneDiscontinued
- ASUS ATX motherboard with AM4 B450ATX motherboard with AM4 B450 with Aura Sync support, various protection functions and high expandability * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Capacity (GB) Maximum: 64 Slots 【DDR4】4 Chipset AMD B450 Output [Graphics] 1 x DVI-D, 1 x HDMI LAN settings Wired: 1 x LAN (RJ45) port (s) Form Factor ATXDiscontinued
- ASUS AM4 B450 microATX motherboardAM4 B450 equipped microATX motherboard that is easy to handle even for beginners with advanced protection function and excellent cost performance * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Chipset AMD B450 Capacity (GB) Maximum: 32 Form Factor mATX Output [Graphics] 1 x DVI-D, 1 x D-Sub Slots 【DDR4】2 LAN settings Wired: 1 x LAN (RJ45) port (s)Discontinued
- ASUS Motherboard accessoriesExpansion card supporting up to 4 PCIE(R) 3.0 M.2 drives * Please refer to the manufacturer page for detailed specifications.Included Accessories 4×M.2 Skrews packagesDiscontinued
- ASUS ASUS(mATX B365)TUF B365M-PLUS GAMING (WI-FI)Intel LGA 1151 mATX TUF Series Gaming Motherboard with Aura Sync RGB LED Lighting, DDR4 2666MHz Support, 32Gbps M.2, Intel Optane Memory * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Video output 1 × DVI-D 1 × DisplayPort 1 × HDMI Chipset B365 Bluetooth None suitable motherboard mATXDiscontinued
- ASUS A390 motherboard with Z390ATX motherboard with Z390 that is easy to handle even for beginners with abundant tuning options and smart overclocking function * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.LAN settings Wired: 1 x LAN (RJ45) port (s) Chipset Z390 Output [Graphics] 1 x DisplayPort, 1 x HDMI Capacity (GB) Maximum: 64 Form Factor ATX Slots 【DDR4】4Discontinued
- ASUS ASUS(ATX) TUF H370-PRO GAMINGHighly durable H370-equipped ATX motherboard. Optimal balance between cooling performance and quietness of all fans. It is possible to provide position information to stereo headphones and identify the position and movement of the enemy. * Please note that PCIe has bandwidth. * Please refer to th... Read MoreSocket Type LGA1151 (8th generation) Communication standard [LAN] Wired: GbE x 1 Capacity (GB) (Maximum memory) 64 Chipset H370 Function [Storage] SATA 6Gb / s: 6, M.2: 2 Size (mm) ATX(305×244) Video output DVI-D×1、DisplayPort×1、HDMI×1Discontinued
- ASUS Mini-ITX motherboard with Z390Mini-ITX motherboard with Z390, ideal for compact gaming machines that are space-saving and functional * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Bluetooth 5 Slots 【DDR4】2 Capacity (GB) Maximum: 64 Output [Graphics] 1 x DisplayPort, 1 x HDMI Chipset Z390 LAN settings Wired: 1 x LAN (RJ45) port (s) Form Factor Mini ITX expandable slot number 1×PCIe 3.0×16 (×16 mode)Discontinued
- ASUS (mATX) PRIME H310M-E R2.0H310-equipped microATX motherboard with compatibility with abundant parts and solid durability * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Form Factor mATX Chipset H310 LAN settings Wired: 1 x LAN (RJ45) port (s) Capacity (GB) Maximum: 32 Slots 【DDR4】2Discontinued
- BIOSTAR Motherboard H110MHV3Low cost DDR3 compatible H110M-ATX motherboard. Two screen output of HDMI and D-SUB is possible. The board size is 19 cm x 17 cm, which is the size of the Mini-ITX with one expansion slot added, so it can be used with some Mini-ITX cases.Dimensions (cm) MicroATX19×17Discontinued
- ASUS ASUS(ATX X299)ROG STRIX X299-E GAMING IILGA 2066 for Intel Core X Series Processors, 12 Power Stages, Onboard Wi-Fi 6 (802.11ax), 2.5 Gbps LAN, USB 3.2 Gen 2, SATA, 3 M.2, OLED, and Aura Sync RGB Lighting Intel X299 ATX Motherboard * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Memory 8×DIMM、Max.256GB Video output None ※ Graphic board required suitable motherboard ATX Chipset X299 Bluetooth 5Discontinued
- ASUS ASUS(ATX) TUF H370-PRO GAMING (WI-FI)Highly durable H370-equipped ATX motherboard with Wi-Fi system. Optimal balance between cooling performance and quietness of all fans. Achieves transfer speeds of up to 1.73 Gbps. Unique DTS (R) Custom Audio: Provides location information to stereo headphones to identify enemy positions and movem... Read MoreSize (mm) ATX(305×244) Function [Storage] SATA 6Gb / s: 6, M.2: 2 Capacity (GB) (Maximum memory) 64 Socket Type LGA1151 (8th generation) Chipset H370 Video output DVI-D×1、DisplayPort×1、HDMI×1Discontinued
- ASUS ASUS(ATX X570)PRIME X570-P/CSMAMD AM4 ATX Motherboard with PCIe Gen4, Dual M.2, HDMI, SATA 6Gbps, and USB 3.2 Gen 2 * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Chipset AMD X570 Memory 4×DIMM、Max.128GB Video output 1 × HDMI suitable motherboard ATX Bluetooth NoneDiscontinued
- ASUS AM4 B450 microATX motherboardAM4 B450 equipped microATX motherboard with Aura Sync support, various protection functions and high expandability * Please note that PCIe has bandwidth. * Please refer to the manufacturer page for detailed specifications.Form Factor mATX LAN settings Wired: 1 x LAN (RJ45) port (s) Slots 【DDR4】4 Chipset AMD B450 Capacity (GB) Maximum: 64Discontinued
- ASUS ASUS(ATX) TUF Z370-PLUS GAMINGZ370-equipped ATX motherboard with Intel Optane memory, flexible connectivity and robustness ASUS OptiMem: Improves signal integrity Traces and careful routing of vias enhances memory overclocking Proprietary DTS custom audio: Provides location information to stereo headphones, It is possible to ... Read MoreFunction [Storage] SATA 6Gb / s: 6, M.2: 2 Chipset Z370 Capacity (GB) (Maximum memory) 64 Communication standard [LAN] Wired: GbE x 1 Size (mm) ATX(305×244) Socket Type LGA1151 (8th generation) Video output DisplayPort×1、HDMI×1Discontinued
- ASUS ASUS(ATX) TUF X299 MARK 1Fully equipped Intel X299 motherboard thermal armor specializing in outstanding durability and stability sends cold air directly to important points, and cools SSD temperature to 25 ° C with 40mm fan and M.2 heat sink. The reinforced back plate increases the rigidity of the board, and the reinfor... Read MoreFunction [Storage] SATA 6Gb / s: 8, M.2: 2 Capacity (GB) (Maximum memory) 64 Socket Type LGA2066 Chipset X299 Video output Multi-GPU support Size (mm) ATX(305×244) Communication standard [LAN] Wired: GbE x 2Discontinued
- ASUS Motherboard J1800I-CChipset - Bluetooth - Mass (kg) 0.6 Dimension (mm) Mini-ITX (170 mm x 170 mm) (board size)Discontinued