Graphics Cards
A graphic board / video card is a board that contains parts that move the "image quality" part of PC parts. If the image quality of the completed PC is sufficient, there is no opportunity to purchase the graphic board itself. However, those who make their own PCs, or those who are particular about the image quality and resolution of the PC, can purchase only the graphic board and attach it to the PC. The graphic board is sensitive to heat and dust. For this reason, fans are standard equipment, but in order to reduce fan noise, measures such as dual fan coolers and hybrid fans have been devised. All the products try to suppress the operation noise as much as possible, and in addition, there are many products that put effort into durability.
Other Related Pages
- ASUS ASUS(1660S)PH-GTX1660S-O6GASUS Phoenix GeForce(R) GTX 1660 SUPER(TM) OC edition 6GB GDDR6 with high refresh rate and FPS advantage * Please refer to the manufacturer page for detailed specifications.memory clock 14002 MHz Memory [Video] GDDR6 6GB Dimensions (cm) 17.4×12.1×3.9 number of cores 1408 Connector [Auxiliary power supply] 1 x 8-pin embedded graphics NVIDIA®; GeForce GTX 1660 SUPERfrom S$499.90Min. 6 days
- Kurouto Shikou VGALow power consumption model equipped with GEFORCE GT710. It is a fanless model equipped with a heat sink, and there is no noise due to the cooling fan. * Because it is a model equipped with a heat sink, please be careful about the airflow inside the PC case. * Install GEFORCE EXPERIENCE and use G... Read MoreCapacity (GB) 1 Warranty Period 1 year memory clock 1000MHz Main Unit Dimensions (mm) 157.9 × 68.91 × 35 (without bracket) Cooling Method Air-cooled fan * 1 slot occupied memory specification DDR3 Output HDMI×1、DVI-D×1、D-sub×1from S$58.99Min. 2 days
- ASUS ASUS(GTX1030) GT1030-SL-2G-BRKEquipped with NVIDIA GeForce GT1030 Achieves fanless operation by installing a large heat sink Achieves ultimate accuracy with "ASUS AUTOEXTREME technology" that fully automates component installation on the board in the factory Includes "GPU Tweak II" real-time hardware monit... Read MoreCooling Method Fanless memory clock 6008 MHz Video output HDMI×1 、DVI-D×1 Memory (Video) GDDR5 2GB Interface Bus: PCIExpress3.0, Memory: 64bit Included Accessories GPU Tweak II number of cores 384 Dimensions, Width W x Depth D x Height H (mm) 173×69×40from S$219.90Min. 2 days
- ELSA Graphic board EQGV100-32GER NVIDIA Quadro GV100Ultra high-end graphics board with 32GB of ultra-fast, high-capacity HBM2 memory on a graphics processor with Volta architecture GPU *Windows(R) 10 requires version 1511 (OS build 10586) or later. *It is recommended to apply the latest update for each OS.Memory 32GB HBM2 Screen specifications Up to 4 screens Maximum Power Consumption (W) 250 embedded graphics NVIDIA®; Quadro®; GV100 Warranty Period 3 years Interface PCI Express 3.0×16 number of cores 5120from S$27,990.00Min. 6 days
- StarTech.com Full HD PCI Express video capture card HDMI / DVI / VGA / Component input 1080p 60fpsCapture 1080p video with smooth image quality at 60fps Supports multiple video inputs such as HDMI, DVI, VGA and component. Video capture from any device H.264 encoding compatible with a wide range of device with exported video files Supports 2-channel stereo audio (HDMI / RCA) Compatible with NT... Read MoreWidth (mm) 69 Connector A DVI-I (29 pin) Height (cm) 1.5 Operating Temperature (℃) 0~40 Length (cm) 14.1 Storage Temperature (℃) -5~50 Mass (g) 70 Connector B PCI Express x1from S$569.90Min. 5 days
- ERGOTRON Tablet Pole Cart Nut PlateT-slot bracket kit for SV pole carts. You can customize your StyleView pole cart with this bracket kit. In addition to the included brackets, you can add a second or third T-slot accessory with this kit.from S$36.99Min. 5 days
- OWLTECH Video card holderCompatible with video cards when installed vertically to reduce the burden on the video card and motherboard. Robust design that withstands vibration during transportation by the clamp method Adopts strong adhesive tape Compatible with both vertical and horizontal installation * Replacement guara... Read MoreClamping Width (mm) 67 Applicable Height (mm) About 38-123 RoHS directive (corresponding to 10 substances) Correspondencefrom S$21.99Min. 5 days
- HPE (Hewlett Packard Japan) DL325 Gen10 Plus v2 High Performance Fan KitDL325 Gen10 Plus v2 High performance fan kit.from S$489.90Min. 5 days
- HPE (Hewlett Packard Japan) NVIDIA RTX A5000 Graphics Card (PCI Express)NVIDIA RTX A5000 graphics card (PCI Express).from S$6,499.00Min. 7 days
- Kurouto Shikou Graphic boardRadeon RX 6600 XT installed AMD graphic board high cooling dual fan installedfrom S$1,199.00Min. 2 days
- HPE (Hewlett Packard Japan) DL380 Gen10 Plus High performance heat sinkDL380 Gen10 Plus High performance heat sink.from S$239.90Min. 5 days
- HPE (Hewlett Packard Japan) DL360 Gen10 Plus Standard heat sinkDL360 Gen10 Plus Standard heat sink.from S$129.90Min. 5 days
- ASUS Nvidia GTX1660 Super Installed ASUS Graphics Card PH-GTX1660S-O6GASUS graphics card with Nvidia GTX1660 Super PH-GTX1660S-O6Gfrom S$469.90Min. 4 days
- LIANLI Bracket kit for O11 DYNAMIC MINI PCIe x3.0 Black O11DMINI-1X-3O11DMINI-1 is a dedicated bracket kit for mounting a video card vertically on the O11 DINAMIC MINI. The package consists of a replacement slot panel and riser cable kit, available in black and white color variations.Cable Length (mm) 200 expandable slot number 3 Color Black Dimensions (D x W x H) (mm) Bracket: 180 x 191.5 x 272.5 Interface PCI Express 3.0from S$149.90Min. 6 days
- HPE (Hewlett Packard Japan) DL360 Gen10 Plus High performance heat sinkDL360 Gen10 Plus High performance heat sink.from S$239.90Min. 5 days
- Nagao Industry Graphic board Mirror displayMirror the front design of the graphic board to make it even more attractive! Case accessories dedicated to those who love graphic boards By installing this product under the graphic board, the front design is reflected in the mirror, and the charm of Gravo is further enhanced! Easy installation ... Read MoreMaterial (Mirror) Acrylicfrom S$39.99Min. 7 days
- StarTech.com Full HD PCIe capture board HDMI / VGA / DVI / Component compatible High definition 1080pSupports HDMI, DVI, VGA and composite video input sources and can be captured from virtually any device H.264 encoding compatible with a wide range of devices with exported video files 30 frames per second, 1080p resolution for vivid high quality video capture Dual profile card with brackets for ... Read MoreLength (cm) 12 Operating Temperature (℃) 0 ~ 40 Width (cm) 12 Connector B DVI-I (29 pins) Mass (g) 58 Connector A PCI Express x1 Storage Temperature (℃) -5 ~ 40 Height (cm) 2from S$329.90Min. 5 days
- DRECAP Drecap 1080P / 60fps recording support HDMI capture card [ Nintendo Switch, PS4, XboxOne / S, Xbox360, WiiU Recording confirmed ] PCI-E connectionDC-HC4FSPEC is a product that captures HDMI signals output at a maximum of 1080p / 60fps from game consoles such as Nintendo Switch, PS4, XboxOneS, XboxOne, Xbox360, Wii U, etc. Since it supports up to 1080p / 60fps input and recording, you can record without changing the output resolution settin... Read MoreInterface PCI Express x 1 (Gen2 or higher)from S$279.90Min. 6 days
- HPE (Hewlett Packard Japan) DL380 Gen10 Plus Standard heat sinkDL380 Gen10 Plus Standard heat sink.from S$129.90Min. 5 days
- Nagao Industry VGA Support Stay XS Magnet TypeRecommended for small cases and support for the lower part of the PCI slot. Extra short type compatible Height Supports from 10 mm to 75 mm. Also, by removing the magnet, it can support up to min: 7 mm. Magnet type support stay that prevents the graphic board from hanging down Equipped with a ma... Read MoreFinish Black paint Material Iron (SPCC)from S$13.99Min. 7 days
- ELSA NVIDIA RTX A6000NVIDIA RTX A6000 with Ampere architecture graphics processor and high speed large capacity 48GB GDDR6 memory, latest graphics board made by ELSAfrom S$11,990.00Min. 4 days
- COOLER MASTER General purpose video card holderA general-purpose holder that supports the video card and reduces the load on the motherboardfrom S$46.99Min. 8 days
- Ainex Video card fixing screw and nut setA set of screws and nuts for fixing the graphics card. By using the nut together, you can fix the large graphics card more strongly. Protects PCI Express slots and graphics card inserts from damage due to the weight of the card. It can also be used as an alternative fixing method when the case fi... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.59Min. 5 days
- HPE (Hewlett Packard Japan) NVIDIA T400 4GB Graphics Card (PCI Express)Graphics board for small form factor with NVIDIA Turing GPU architecture.from S$469.90Min. 7 days
- ASUS ASUS (GTX1050Ti) PH-GTX1050TI-4GGTX 1050 Ti video card that uses ball bearings to achieve twice the fan life of conventional productsMemory GDDR5 4,096MB Processor NVIDIA GeForce GTX 1050 TiDiscontinued
- GIGABYTE VGAThe low profile design accommodates slim cases and saves space occupying the system. Equipped with DVI-D and HDMI ports, it supports high resolutions up to 4K. Designed using the finest choke coils and capacitors, it offers long life with excellent performance and durability. The intuitive interf... Read MoreNumber of Pins 288long-DIMM Capacity (GB) 8(×2) Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- GIGABYTE VGAThe WINDFORCE2X cooling system is equipped with functions such as two original 100mm blade fans, an alternate spinning fan, a direct touch GPU using a pure copper composite heat pipe, an angle fin design, and a semi-passive 3D active fan. Supports graphic performance with effective heat dissipati... Read MoreCapacity (GB) 16(×4) Number of Pins 288long-DIMM Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- GIGABYTE VGAThe WINDFORCE2X cooling system is equipped with functions such as two original 100mm blade fans, an alternate spinning fan, a direct touch GPU using a pure copper composite heat pipe, an angle fin design, and a semi-passive 3D active fan. Supports graphic performance with effective heat dissipati... Read MoreCapacity (GB) 16(×2) Number of Pins 288long-DIMM Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- GIGABYTE VGAThe low profile design with a 167mm card length saves space and supports the replacement of slim type PCs. Even if you don't have any knowledge of overclocking, you can easily overclock by using the XTREME engine utility. Equipped with one DualLink DVI-D, one DisplayPort, two HDMI ports, it s... Read MoreNumber of Pins 288long-DIMM Capacity (GB) 8(×4) Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- GIGABYTE VGAThe GIGABYTE custom-designed 90mm fan consists of an airflow-optimized cover and an aluminum base that effectively cools the GPU while maintaining quietness. The triangular fan edge and the three-dimensional striped curve on the fan surface improve airflow 23% more effectively than traditional fa... Read MoreCapacity (GB) 16(×2) Number of Pins 288long-DIMM Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- Kurouto Shikou VGAIt supports low profile and is ideal for adding to slim PCs. * Low profile bracket is included. * Install GEFORCE EXPERIENCE and use GEFORCE EXPERIENCE to install the driver (Internet required), or download it from the NVIDIA site. * It is recommended to select the product with a margin in consid... Read MoreWarranty Period 1 year Main Unit Dimensions (mm) 155 x 68.5 x 18.1 (without bracket) Capacity (GB) 2 memory clock 6008MHz Cooling Method Air-cooled fan * 1 slot occupied memory specification GDDR5 Output HDMI×1、SingleLinkDVI-D×1 Included Accessories Utility disk, low profile bracketDiscontinued
- GIGABYTE VGAThe thin design with a 150mm card length makes it ideal for adding slim PCs and securing space inside the PC case. It also features DVI-D and HDMI ports, supporting high resolutions up to 4K. Designed using the finest choke coils and capacitors, it offers long life with excellent performance and ... Read MoreCapacity (GB) 16(×4) Number of Pins 288long-DIMM Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- ASUS ASUS(RX5500XT)ROG-STRIX-RX5500XT-O8G-GAMINGROG Strix Radeon (TM) RX 5500 XT graphics card for a 1080p gaming experience * Please refer to the manufacturer page for detailed specifications.memory clock 14Gbps Connector [Auxiliary power supply] 1 x 8-pin Dimensions (cm) 28×12.7×5.8 embedded graphics AMD Radeon RX 5500 XT Memory [Video] GDDR6 8GBDiscontinued
- GIGABYTE VGACapacity (GB) 16(×2) Number of Pins 288long-DIMM Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- ASUS ASUS(2080TI)TURBO-RTX2080TI-11GGeForce (R) RTX 2080 Ti video card that can be used with SLI and small PCs with a newly designed cooler * Please refer to the manufacturer page for detailed specifications. * Blower fan external exhaust type.Memory [Video] GDDR6 11GB Connector [Auxiliary power supply] 2 x 8-pin memory clock 14000 MHz Dimensions, Width W x Depth D x Height H (mm) About 269 × 114 × 42 number of cores 4352 embedded graphics NVIDIA®; GeForce RTX(TM) 2080 TiDiscontinued
- GIGABYTE VGANumber of Pins 288long-DIMM Capacity (GB) 4 Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- GIGABYTE VGAWINDFORCE2X cooling system features 3 pure copper composite heat pipes, heat pipe direct touch GPU, 90mm original blade fan design, 3D active fan with LED indicator, stylish metal back plate for high cooling performance and effective It dissipates heat. The airflow is divided by triangular fan ed... Read MoreNumber of Pins 288long-DIMM Capacity (GB) 8(×2) Type DDR4 Warranty Period Lifetime warrantyDiscontinued
- ASUS ASUS(2070S)ROG-STRIX-RTX2070S-A8G-GAMINGROG Strix GeForce(R) RTX 2070 SUPER(TM) Advanced Edition 8GB GDDR6 Graphics Card with Powerful Cooling and Super Performance Boost for High Refresh Rates and VR Gaming RT Core: Dedicated ray tracing hardware ensures physical * Please refer to the manufacturer page for detailed specifications.Connector [Auxiliary power supply] 8 pins x 2 Dimensions, Width W x Depth D x Height H (mm) Approx. 299.7 × 130.4 × 54.1 memory clock 14000 MHz Memory [Video] GDDR6 8GB number of cores 2560Discontinued
- ASUS (Radeon VII) RADEONVII-16GGraphic board with Radeon VII, AMD's next-generation high-end GPU * Please refer to the manufacturer page for detailed specifications.Capacity (GB) [Video] 16 HBM2 Auxiliary power [Connector] 8 pins x 2 Dimensions, Width W x Depth D x Height H (mm) About 267 × 121 × 40 Specification [Graphic Score] AMD Radeon VIIDiscontinued
- ASUS ASUS(GTX710) GT710-SL-1GD5-BRKAchieves zero noise with a fanless design. Ideal for home theater PCs and multimedia centers. Equipped with the industry's only AUTO EXTREME technology. The highest reliability is achieved by perfect automation. SuperAlloyPowerII uses high quality alloy parts to enhance the reliability of the... Read MoreInterface Bus: PCIExpress2.0, Memory: 32bit number of cores 192 Cooling Method Fanless Memory (Video) GDDR5 1GB memory clock 5012MHz Resolution 2560×1600 Video output HDMI x 1, DVI-D x 1, D-Sub 15 pin x 1 Dimensions, Width W x Depth D x Height H (mm) 167×69×17Discontinued