Other PC parts
Other Related Pages
- Raspberry Pi Raspberry Pi Case Official for Pi 4 B +This is the official case of Raspberry Pi 4 Model B compatible Raspberry Pi. We are particular about sophisticated design and accessibility details. It is easy to assemble because it is a snap-in type that does not use screws. The color of the case is pop and cute white / red.Dimensions (D x W x H) (mm) 97×70×25 Material ABS resin Suitable Models Raspberry Pi 4 Model B Color Red and whitefrom S$22.99Min. 2 days
- SANWA SUPPLY Precision tweezersThe tip is bent, making it ideal for grabbing small objects. For inserting and removing jumper pins.Mass (g) 12from S$6.69Min. 2 days
- StarTech.com Universal AC Adapter + StarTech.com Industrial USB Hub Terminal Block Exclusive +20V/3.25AStarTech.com Industrial Hub Product Compatible Terminal Block AC Adapter Power Supply Replacement, replacement, or as a backup in case of inadequate bus power Japan / North America, Europe, UK, Australia / New Zealand regional plugs included 2-pin terminal block included (installed on the product... Read Morefrom S$129.90Min. 5 days
- StarTech.com Pack of 50 Taper Screws for Fixing the Cases FanSelf tapping screw Standard computer case with 5.5mm holes Fan pack of 50 screws Plastic frame case Fan fixed to computer case System builder for routine assembly of multiple computer systemsMass (g) 54 Length (mm) 12 Color Silver Width (mm) 6.4from S$11.99Min. 5 days
- SANWA SUPPLY Taper screwSecure the second fan to the PC case.Quantity 6 Screw Dimensions M5×10mmfrom S$3.29Min. 2 days
- FILCO Key cap* Some key prints are different for the Majestouch Convertible series. * Some key sizes of Majestouch MINILA series are different.from S$39.99Min. 6 days
- PIXELA Xit + Board (PCle connection TV tuner)A PCle-connected TV tuner equipped with a 3-wave compatible & double tuner with a variety of recording and viewing. It is a tuner board that can record up to 4 programs at the same time by inserting 2 sheets. It supports editing of recorded programs and exporting to BD / DVD, so you can fully... Read Morefrom S$279.90Min. 5 days
- ATEN PS / 2-USB 16 port VGA single slide + widescreen LCD console drawerEquipped with LED light-You can operate the keyboard and touchpad even when your hands are dark. The CL3116NX is a 16-port KVM drawer that integrates a 18.5-inch wide-screen LCD monitor with LED backlight, keyboard, and touchpad into a 1U size. The short depth design allows it to be mounted in a ... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$4,399.00Min. 5 days
- StarTech.com Docking station mounting bracket + fixed to the back of the monitor + VESA standard compatible steel bracket + StarTech.com dock and hub compatibleMounting plate that can be fixed to the back of the monitor Compatible with StarTech.com docks and hubs. StarTech.com product compatible VESA mount kit. By fixing the docking station or hub to the back of the monitor, it is a solution that allows you to use a large desk space neatly. This fixing ... Read Morefrom S$55.99Min. 5 days
- Ainex Thermally conductive double-sided tapeThermally conductive double-sided tape to increase the efficiency of heatsinks and cooling fans. It is used by sandwiching it between a memory or video chip and a heat sink. Teraoka Seisakusho Co., Ltd. No.7090 * Since the thermal conductivity is relatively low, it is recommended to use it with a... Read MoreThermal Conductivity (W/mk) 0.65 Dimension (mm) 38×38×0.125 RoHS directive (corresponding to 10 substances) Correspondencefrom S$4.39Min. 5 days
- i-PRO camera ceiling mountIn-ceiling bracket for camera. It can be used in places where the pull-out strength of the screw is weak, such as gypsum boards in double ceilings.from S$449.90Min. 7 days
- i-PRO inner coverAn inner cover that reduces reflections from the network camera dome.from S$87.99Min. 7 days
- i-PRO Camera ceiling hanging bracket (heavy salt damage resistant specification)Camera ceiling hanging bracket (heavy salt damage resistant specification).from S$1,399.00Min. 7 days
- i-PRO Camera ceiling embedded bracket (clear dome)WV-S6130/WV-S6110 dedicated ceiling bracket.from S$339.90Min. 7 days
- i-PRO inner coverInner cover for WV-S6130/WV-S6110. Reduces reflections caused by reflections.from S$87.99Min. 7 days
- i-PRO Dome cover (smoked dome)Dome cover (smoked) for indoor PTZ cameras.from S$279.90Min. 7 days
- HPE (Hewlett Packard Japan) DL380 Gen10 8SFF BC SAS/SATA Drive Cage KitDL380 Gen10 8SFF BC SAS/SATA Drive Cage Kit.from S$1,199.00Min. 5 days
- FILCO FILCO Macaron Keycap Set 108 for KIDS Kana Ali (Japanese layout only)Macaron Keycap is a keycap set with a pop of color for each finger you use. The main keys are arranged according to the finger placement, pink for the little finger, orange for the ring finger, yellow for the middle finger, green for the index finger, and blue for the thumb to improve the accurac... Read MoreNumber of Keys Japanese 108 keyfrom S$78.99Min. 6 days
- Ainex Buzzer unit for motherboardA buzzer unit with a short cable that is very convenient for testing verification mania series motherboards. Connect to the speaker terminals on the motherboard. It is easy to install without needing to fix it to the case.Cell Spacing (mm) Connector: 2.54from S$6.39Min. 4 days
- Ainex 2Way ARGB LED strip lightA strip of LED lighting. By connecting to a motherboard with a control function, you can change the color and lighting. ARGB LEDs (addressable RGB LEDs, digital LEDs) can control the color and lighting of each individual LED, making it possible to create a variety of lighting patterns. It corresp... Read MoreVoltage (V) 5from S$19.99Min. 4 days
- FILCO Majestouch 3 full size PBT two-color molded keycap Japanese layout brown axisThe design remains the same, but the contents are fully redesigned! The original FILCO mechanical keyboard with CHERRY MX switches released in 2004 retains the case design of the first generation Majestouch, but the circuit board, microprocessor, etc. have been completely redesigned, and USB 2.0/... Read MoreMass (kg) 1.2 Cable Length (m) 1.5 (direct attachment) Number of Keys 108 keys Key Pitch (mm) 19 Key Stroke (mm) 4 Dimensions, Width W x Depth D x Height H (mm) 440 x 138 x 38.5 (49.5 when using stand) Key Type Cherry MX brown axis (tactile feel) Color Matte blackfrom S$279.90Min. 6 days
- FILCO Majestouch 3 full size PBT two-color molded keycap English layout silent red axisThe design remains the same, but the contents are fully redesigned! The original FILCO mechanical keyboard with CHERRY MX switches released in 2004 retains the case design of the first generation Majestouch, but the circuit board, microprocessor, etc. have been completely redesigned, and USB 2.0/... Read MoreMass (kg) 1.2 Cable Length (m) 1.5 (direct attachment) Number of Keys 104 keys Key Pitch (mm) 19 Key Stroke (mm) 3.7 Dimensions, Width W x Depth D x Height H (mm) 440 x 138 x 38.5 (49.5 when using stand) Color Matte black Key Layout US ASCII arrayfrom S$299.90Min. 6 days
- FILCO Majestouch 3 full size PBT two-color molded keycap Japanese layout silent red axisThe design remains the same, but the contents are fully redesigned! The original FILCO mechanical keyboard with CHERRY MX switches released in 2004 retains the case design of the first generation Majestouch, but the circuit board, microprocessor, etc. have been completely redesigned, and USB 2.0/... Read MoreMass (kg) 1.2 Cable Length (m) 1.5 (direct attachment) Number of Keys 108 keys Key Pitch (mm) 19 Key Stroke (mm) 3.7 Dimensions, Width W x Depth D x Height H (mm) 440 x 138 x 38.5 (49.5 when using stand) Color Matte blackfrom S$299.90Min. 6 days
- TP-LINK Smart dimming LED lampEasily adjust light-Adjust the lighting and change the mood of your home with just one fingertip. Save your favorite settings-For example, once you've come up with the optimal lighting brightness for watching a movie, you can save the state at that time and set it as a movie companion with a ... Read MoreProduct Type Smart camerafrom S$26.99Min. 5 days
- Route-R Simple PC power checkerA device that can start and energize the PC power supply and check various voltages. Compatible with PC power supplies with ATX main connector (20Pin / 24Pin). Compatible with PCI-Express, EPS12V, ATX12V, S-ATA connectors. * We do not guarantee the operation of all devices. * The product is a gen... Read MoreMass (g) 82 Main Unit Size (mm) W121×D66×H18.5from S$19.99Min. 7 days
- NOITOM NOITOM Inertial Motion Capture Simple Model Perception Neuron 3 Body KitThe PN3 Body Kit includes a new body strap and a sensor (1 spare out of 18). A type that can be stored in a lightweight and compact EVA case and can be used for motion capture immediately regardless of location.from S$7,699.00Min. 7 days
- Nagao Industry Volume type controller attached to FAN + PCI slot for mountingPCI slot for mounting the volume type fan controller attached to FAN / Up to 3 can be aggregated per slot / Made of steel * The product is a general-purpose product for the domestic market. * The design, color, specifications, etc. of products and accessories are subject to change without notice.from S$6.19Min. 7 days
- Scythe Bracket for preventing sticking for AM4● ProArtist AM4 sticking prevention bracket ● ProArtist brand, convenient bracket to prevent pin bending due to sticking between CPU and heat sink that occurs when replacing AM4 cooler ● AM4 only ● Due to sticking between CPU and heat sink that occurs when replacing AM4 cooler Prevents pin bendin... Read MoreMass (g) 16.4 Size (mm) 96.2×64 Color Black RoHS directive (corresponding to 10 substances) Correspondence Included Accessories None Warranty Period Only initial failure Material Steelfrom S$7.89Min. 6 days
- HPE (Hewlett Packard Japan) Aruba CX 10000-48Y6C Front-to-Back FanFan tray. Aruba CX 10000-48Y6C Front-to-Back Fan.from S$1,499.00Min. 5 days
- HPE (Hewlett Packard Japan) Aruba X391 850W Power-to-Port AC Power SupplyPower supply unit. Aruba X391 850W Power-to-Port AC Power Supply.from S$2,699.00Min. 5 days
- Ainex M.2 SSD Mounting Millimeter Screw PB-044A screw suitable for fixing an M.2 SSD to a board or the like.
- Nagao Industry High-Performance Damping WasherA damping washer that uses the [H-48] grade of Rogers Suinoac's high-performance polyurethane foam "Poron". It absorbs vibration by sandwiching it between the fan, power supply, etc. and the housing. As a characteristic of the material, there is almost no color transfer or sagging. ... Read MoreThickness (mm) 1.5 Inner Diameter (Φmm) 4 Quantity 8 pieces Outer Diameter (Φmm) 8.5from S$4.49Min. 7 days
- NZXT PC Case Magnetic Organizer Headphone HangerA hook for hanging VR goggles and headsets on the side of the computer case. Since the material is made of silicon, it does not damage the hung gear and is hygienic, so you can use it with confidence. The main body can be divided into two parts and can be resized, and the cable can be wound in th... Read MoreMass (g) 147 support load(kg) 2 Dimension (mm) 85×85×40 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Silicon, magnetfrom S$35.99Min. 7 days
- Scythe Accessories RGB ILLUMINACION"RGB-ILLUMINACION" is a 4-pin RGB connection compatible version of "LED ILLUMINACION". Set of 2 LED strips 4-pin RGB only Dedicated to 4-pin RGB such as AURA SYNC, various effects are possible with the RGB utility of the motherboard ASUS AURA SYNC certified income 9 LEDs Equip... Read MoreMass (g) 15 (per LED strip) Connector 4-pin RGB connector (12V / G / R / B) RoHS directive (corresponding to 10 substances) Correspondence Operating Voltage DC12V Length (cm) LED strip: 30 Cable Length (cm) Single cable 55, branch cable 30from S$27.99Min. 7 days
- GROOVY Short Type Power Cable 25cmThis is a short model of the glasses-type power cable used in most AC adapters for notebook PCs and digital cameras in Japan. * The product is a general-purpose product for the domestic market. * The design, color, specifications, etc. of products and accessories are subject to change without not... Read MoreCable Length (cm) 15 Mass (g) 25 Overall Length (cm) 25from S$4.69Min. 7 days
- Nagao Industry High-performance damping washer [with seal]A damping washer that uses the [H-48] grade of Rogers Suinoac's high-performance polyurethane foam "Poron". The back side is sealed and can be attached directly to the target, which is very convenient. It absorbs vibration by sandwiching it between the fan, power supply, etc. and th... Read MoreThickness (mm) 1.5 Outer Diameter (Φmm) 10 Inner Diameter (Φmm) 4.5 Quantity 8 piecesfrom S$4.49Min. 7 days
- Nagao Industry VGA support stay + PCI + redIdeal for fascinating PC cases / Red alumite finish Aluminum support stay with fixed PCI slot to prevent hanging and damage of the graphic board. The glossy color of alumite and the lean and functional structure enhance the presence of the graphic board. Three types of support rubber [2mm 51mm 8m... Read MoreMass (g) About 20 Material Aluminum Color Red Finish Red anodized Dimension (mm) about 235 x 41 x 20from S$33.99Min. 7 days