HDD Stands
Other Related Pages
- Logitec HDD/SSD stand 3.5 inch 2.5 inch 2-bay duplicator Hard disk USB 3.0 Data backup/erase software free download availableLGB-2BDPU3ES is a 2BAY stand type HDD / SSD duplicator case that allows you to copy the entire hard disk without a computer. Since it is a model equipped with error skip, you can copy even HDDs with bad sectors. In addition, it supports high-speed SATA III and can copy at a maximum of 440MB / s (... Read MoreWarranty Period 1 year Outer Dimensions, Width W x Depth D x Height H (mm) 146×114×60 Mass (g) 243 Power Consumption (W) 36 Color Black Specification Cooling fan: None, anti-theft: None Input voltage DC+12V 3A Installation Posture Horizontal Interface USB3.0 Connector Shape USB3.0 TypeB ×1
- StarTech.com HDD / SSD stand / USB 3.0 connection / 2 bays / 2.5 / 3.5 inch SATA 3.0 / hot swap & top loadingHDD Docking Station: Access to 2.5 / 3.5 inch SATA drives via USB 3.2 Gen 1 (5Gbps), 2-bay compatible HDD stand drive compatibility for file backup, disk imaging, data transfer, etc .: 2.5 / of all capacities Compatible with 3.5 inch SATA HDD and SSD. It does not depend on the OS. Compatible with... Read MoreData Packet Rate 5Gbpsfrom S$86.99Min. 6 days
- StarTech.com HDD / SSD stand / USB 3.0 connection / 4 bay / 2.5 / 3.5 type SATA3.0 / USB-A cable & AC adapter includedHard Disk Docking Station: A 4-bay HDD stand that accesses up to 4 2.5 / 3.5 inch SATA hard disks via USB 3.2 Gen 1 (5Gbps) and has excellent features such as file backup, imaging and data transfer. Toolless design for fast hot swap Excellent compatibility: Supports 2.5 / 3.5 inch SATA HDDs and S... Read MoreStorage Temperature (℃) -20 ~ 50 Width (cm) 17.1 Input Current (A) 2.5 Humidity (% RH) 20 ? 80 Length (cm) 28.5 Operating Temperature (℃) 5 ~ 35 Output Current (A) 6.5 Power Consumption (W) 78 Height (cm) 8.5 Color Blackfrom S$359.90Min. 6 days
- StarTech.com HDD / SSD Stand / USB 3.0 Connection / 2 Bay / Duplicate & Complete Erase PC Not Required / Top Loading Duplicator / Hard Drive Docking Station / Hard Disk Case Clone CopierData Duplication & Erase for SATA Drives: Single-pass overwrite feature allows single sector drive clone (duplicate) and erase 2-bay duplicator & drive eraser drive compatibility: 2.5 / 3.5 inch SATA of all capacities 1.0 / 2.0 / 3.0 HDD and SSD compatible / 4Kn compatible / OS independen... Read MoreData Packet Rate (Maximum) 3Gbps Storage Temperature (℃) -10 ~ 95 Operating Temperature (℃) 0 ~ 85 Input Current (A) 1.2 Width (cm) 10.3 Length (cm) 12.8 Output Current (A) 3 Power Consumption (W) 36 Mass (g) 424 Height (cm) 6.2from S$199.90Min. 6 days
- StarTech.com USB memory duplicator/1 to 7/No PC required Stand-alone type/2 types of copy modes (1.5 GB/min)/3 types of erasure modes/LCD display/flash drive, memory stick copierUSB memory duplication & erasure: PC-free stand-alone 1:7 USB memory clone & eraser stand. An ideal solution for managing multiple bootable USB memory sticks, erasing data, and sharing data quickly without a computer or software Drive Compatibility: USB 3.0/2.0 flash drives, and optional ... Read Morenumber of drive 7from S$1,699.00Min. 6 days
- StarTech.com HDD/SSD stand/USB3.0/eSATA connection/1 bay/2.5/3.5 inch/top loading/hard drive docking station/external hard disk dockHard Drive Docking Station: Access 2.5/3.5 inch SATA drives via USB 3.2 Gen 1 (5 Gbps) or eSATA connection for file backup, imaging and data transfer Single Bay HDD Stand Drive Compatibility: 2.5/2.5/ up to 6TB Supports 3.5 inch SATA HDD and SSD. Independent of OS. Compatible drive adapters (sold... Read MoreData Packet Rate (Maximum) 6 (eSATA), 5 (USB 3.0) Gbps Storage Temperature (℃) -20 ~ 50 Input Current (A) 0.8 Length (cm) 13.9 Output Current (A) 2 Humidity (% RH) 20 ? 80 Power Consumption (W) 24 Mass (g) 325 Operating Temperature (℃) 5 ~ 35 Height (cm) 5.3 Width (mm) 92 Color BlackDiscontinued
- StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicatorDisk Image Library Manager: Manage multiple host disk images on the drive and create a disk image library for backup and restore. Stand-alone 1: 1 SATA hard drive copier drive replication mode ideal for system setup and deployment: 4 replication modes (system and files, all partitions, percentage... Read MoreStorage Temperature (℃) -20 ~ -85 Power Consumption (W) 60 Mass (g) 350 Height (cm) 2.8 Length (cm) 12.9 Width (mm) 77 Operating Temperature (℃) 5 ~ 45 Input Current (A) 1.4 Output Current (A) 5from S$669.90Min. 6 days
- StarTech.com USB memory duplicator/1 to 5/No PC required Stand-alone type/2 copy modes (1.5 GB/min)/3 erase modes/LCD display/flash drive, memory stick copierDuplicating & Erasing USB Memory: Standalone 1:5 USB Memory Clone & Eraser Stand without PC. An ideal solution for managing multiple bootable USB memory sticks, erasing data, and sharing data quickly without a computer or software Drive compatibility: USB 3.1, 3.0, 2.0 flash drives, and o... Read MoreStorage Temperature (℃) -20~85 Power Consumption (W) 10 Width (cm) 12 Length (cm) 16.7 Output Current (A) 2 Height (cm) 2.5 Mass (g) 318 Operating Temperature (℃) 5~45 Humidity (% RH) 5~95 Color Blackfrom S$1,099.00Min. 6 days
- StarTech.com HDD/SSD Stand/USB 3.1 Type-A Connection/1 Bay/2.5/3.5 Inch/Top Loading/Hard Drive Docking Station/External Hard Disk DockHard Drive Docking Station: Single-bay HDD stand with USB 3.2 Gen 1 (10 Gbps) connectivity to access 2.5/3.5 inch SATA drives for file backup, imaging and data transfer. Tool-less design allows hot swapping of idle drives Drive Compatibility: Supports 2.5/3.5 inch SATA drives of various capacitie... Read MoreData Packet Rate (Maximum) 10Gbps Storage Temperature (℃) -20 ~ 50 Input Current (A) 0.6 Length (cm) 14.5 Output Current (A) 2 Humidity (% RH) 20~80 Power Consumption (W) 24 Mass (g) 392 Operating Temperature (℃) 5 ~ 35 Height (cm) 6.4 Width (mm) 92.7 Color Blackfrom S$139.90Min. 6 days
- StarTech.com HDD/SSD stand/Data erasing only/PC not required or USB 3.0 connection/1 bay/2.5/3.5 inch/Stand-alone type/9 erasing modes/LCD display/DB-9 printer port/HDD eraser complete erasingHard drive eraser that does not require a computer: A stand-alone HDD eraser stand that can completely erase data in 9 different erasing modes. Works as a SATA HDD/SSD docking station by connecting to your computer's USB port Drive Compatibility: Supports 2.5/3.5 inch SATA drives of various c... Read MoreData Packet Rate (Maximum) 3Gbps Storage Temperature (℃) -10~ 65 Operating Temperature (℃) 0~ 40 Input Current (A) 1.4 Output Current (A) 1.4 Humidity (% RH) 10~90 Width (cm) 12.3 Length (cm) 14 Power Consumption (W) 60 Mass (g) 656 Height (cm) 7 Color Blackfrom S$469.90Min. 6 days
- StarTech.com USB memory duplicator/1 to 15/No PC required Stand-alone type/2 copy modes (1.5 GB/min)/3 erase modes/LCD display/flash drive, memory stick copierUSB memory duplication & erasure: PC-free stand-alone 1:15 USB memory clone & eraser stand. An ideal solution for managing multiple bootable USB memory sticks, erasing data, and sharing data quickly without a computer or software Drive Compatibility: USB 3.0/2.0 flash drives, and optional... Read Morenumber of drive 15from S$4,999.00Min. 6 days
- Ainex Clone compatible USB3.2 Gen1 HDD / SSD standEquipped with a clone function. You can duplicate a drive with one push without connecting to a PC. It is a case to use two built-in 2.5 inch / 3.5 inch SATA HDD / SSD as an external USB drive. You can use it by simply inserting the internal HDD / SSD into the slot without putting it in the case... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 130×116×70 Power Supply AC adapter (included) Color Black Transfer rate (Gbps) Maximum data: 5 (theoretical value) I/O port USB 3.2 Standard-B Female Supported OS Windows 10from S$66.99Min. 2 days
- Century USB3.1 (CROSU31S)Equipped with a new standard USB 3.1 capable of high-speed data transfer! A slim and compact stand is now available!from S$109.90Min. 6 days
- Century Naked stand + QUAD + USB3.1 + Gen2Up to 4 HDDs / SSDs can be installed! Cradle that can transfer large volumes of data at high speedBody dimensions (width W x height H x depth D) (mm) 122×65×170 Number of connections 4 units Mass of Main Unit (g) 585 Function Clone: Not supported RAID function Incompatible Material plasticfrom S$339.90Min. 6 days
- AOTECH 2.5 / 3.5 inch SATA HDD / SSD stand USB3.1 Gen1 (USB3.0) USB2.0 connection UASP mode● Docking stand for large capacity 10TB HDD! This product is a docking stand that can set 2.5 / 3.5 inch SATA hard disk and SSD. It is compatible with the latest Windows 10 and macOS and can be easily used as an external HDD / SSD, so you can make effective use of your hard disk. It works just by... Read MoreWarranty Period 12 months Mass (g) About 250 USB Cable Length (cm) About 70 RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 7 days
- YEC Demi YG2022(SATAⅢ/USB3.0)High speed data transfer 36GB / min SATA theoretical value. It depends on the performance of the connected device. Supports SATA and USB3.0 interfaces Supports SATA 6Gb / s In addition, USB3.0 interface standard equipment Supports various interfaces with the addition of options SAS, M.2 (NVMe, AH... Read MoreMaximum number of connections [HDD] When erasing / 2 unitsfrom S$3,999.00Min. 6 days
- StarTech.com Disk eraser / Data erasure dedicated machine / 2.5 & 3.5 inch SATA / 4 slot / USB 3.0Completely erase 4 drives: 2.5 inch & 3.5 inch SATA SSD / HDD compatible hard drive eraser. Simultaneously process multiple drives separately. A dedicated erasing machine that does not require a host connection. Plug and play support Nine erase modes: Quick erase, single / 3/7 pass overwrite,... Read Morefrom S$1,199.00Min. 6 days
- StarTech.com HDD/SSD Stand/Data Erasure Only/No PC Required or USB 3.0 Connection/1 Bay/2.5/3.5 Inch/Standalone Type/9 Erase Modes/4Kn/LCD Display/DB-9 Printer Port/HDD Eraser Complete EraseStandalone 4Kn Hard Drive Eraser: Supports 4Kn sector drives. A stand-alone single-bay HDD erase stand capable of completely erasing data. Works as a SATA HDD/SSD docking station by connecting to your computer's USB port Drive Compatibility: Supports 2.5/3.5 inch SATA drives of various capaci... Read Morefrom S$529.90Min. 6 days
- StarTech.com HDD/SSD Stand/USB 3.0 Connection/1 Bay/2.5/3.5 inch/Top Loading/Hard Drive Docking Station/External Hard Disk DockHard Drive Docking Station: USB 3.2 Gen 1 (5 Gbps) connection to access 2.5/3.5 inch SATA drives for file backup, imaging and data transfer Single Bay HDD Stand Drive Compatibility: 2.5/2.5 in various capacities Supports 3.5 inch SATA HDD/SSD. Independent of OS. Compatible drive adapters (sold se... Read MoreStorage Temperature (℃) -40 ~ 70 Length (cm) 14.5 Output Current (A) 2.5 Power Consumption (W) 30 Mass (g) 392 Operating Temperature (℃) 5 ~ 80 Height (cm) 6.5 Humidity (% RH) 8~80 Width (mm) 93 Color Blackfrom S$99.90Min. 6 days
- AOTECH AOTECH HDD/SSD Docking Station Offline Clone and Delete AOK-ERASECLONE-U3 BlackDuplicate & erase without a computer! A new generation clone stand.RoHS directive (corresponding to 10 substances) Correspondencefrom S$84.99Min. 2 days
- AOTECH 2.5 / 3.5 inch SATA 2BAY HDD / SSD stand Error skip compatible clone function installed USB3.1 Gen1 (USB3.0) USB2.0 connection UASP mode● Clone function! 1-touch duplication without connecting to a PC! This product can duplicate a large amount of data of up to 10TB without connecting to a PC. Just insert the HDD / SSD you want to duplicate and a blank HDD / SDD and press the button to clone with one touch. * For such times ... ■ ... Read MoreWarranty Period 12 months Mass (g) About 254 USB Cable Length (cm) About 80 RoHS directive (corresponding to 10 substances) Correspondencefrom S$78.99Min. 7 days
- StarTech.com HDD/SSD stand/USB 3.1Type A&C/eSATA connection/1 bay/2.5/3.5 inch/top loading/hard drive docking station/external hard disk dockHard drive docking station: Access 2.5/3.5 inch SATA drives via USB 3.2 Gen 1 (10 Gbps) or eSATA connection for file backup, imaging and data transfer Single bay HDD stand Drive compatibility: Various capacities Supports 2.5/3.5 inch SATA drives. 4Kn compatible. Independent of OS. Compatible driv... Read Morefrom S$159.90Min. 6 days
- YEC Demi PG520(SATA)The main body weighs about 650g, and it is an A5 size ultra-compact design. It is extremely portable and is effective for data erasure, copying, and backup work in the field. Equipped with clip (capacity setting) function Makes the target HDD the same capacity as the master HDD. Can be canceled T... Read MoreMass (g) About 650from S$959.90Min. 6 days
- Century Naked stand + 3bay + Independent + Switch + USB + 3.1 + Gen2Individual power management of up to 3 HDDs / SSDs! Cradle capable of high-speed transfer of large volumes of dataBody dimensions (width W x height H x depth D) (mm) 127×60×140 Number of connections 3 units Mass of Main Unit (g) 500 Function Clone: Not supported RAID function Incompatible Material plasticfrom S$299.90Min. 6 days
- Century USB 3.1 Gen2 Type-CUSB3.1 Gen2 compatible! Type-C connection stand that realizes high-speed data transferBody dimensions (width W x height H x depth D) (mm) 134.5 x 69 x 95 (excluding protrusions) Mass of Main Unit (g) 496 Function Clone: Not supported Power supply External: With dedicated AC adapter RAID function Incompatible communication speed Maximum: 10 Gbps (theoretical value) Number of connections One Interface SATA USB port USB3.1 Type-C Material plasticfrom S$129.90Min. 6 days
- Timely HDD / SSD Connection Stand 2.5 / 3.5 inch 1 Unit [USB3.1 / SATA]It is suitable for copying the data in the computer to a new computer. Easy to install and fast! Just insert the HDD / SSD! You can use SATA (Serial ATA) connection HDD (hard disk drive) or SSD (solid state drive) for built-in PC as USB3.1 Gen1 (USB3.0 compatible) connection drive by simply inse... Read MoreCapacity (TB) 16 Size 2.5/3.5 inch RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 6 days
- Kurouto Shikou Copy compatible USB3.0 connection 3.5 / 2.5 type SATA SSD / HDDx2 standYou can copy the entire HDD without a computer. The LED on the front of the main unit will inform you of the status during cloning work. HDD / SSD stand for easy installation and removal. * Get in the habit of backing up important data twice. * When installing an HDD containing important data, ba... Read MoreWarranty Period 1 year Dimension (mm) 108×62×149 Mass (g) 850 Power Supply AC adapter Color Black Included Accessories USB cable, AC adapter, manual Interface USB3.0 / 2.0 (Type B socket) Supported OS Windows XP、Vista、7、8、8.1Discontinued
- Kurouto Shikou USB 3.0 connection 3.5 / 2.5 type SATA SSD / HDDx2 stand for copy & eraseHigh-speed copying of the entire HDD / SSD and high-speed complete erasing of HDDs are possible at the same time without a computer. HDD / SSD stand compatible with USB3.0 high-speed interface for easy installation and removal. * Built-in HDD is not included. * Get in the habit of backing up impo... Read MoreWarranty Period 1 year Dimension (mm) 108×62×149 Mass (g) 860 Power Supply AC adapter Color Black Included Accessories USB cable, AC adapter, manual Interface USB3.0 / 2.0 (Type B socket) Supported OS Windows XP、Vista、7、8Discontinued
- StarTech.com Cradle type SATA3.0 compatible HDD / SSD docking station eSATA / USB3.0 connection reader / writer 2.5 / 3.5 inch shared HDD hard disk stand UASP compatibleSupports SATA (6 Gbps) and UASP for optimal performance eSATA or USB 3.0 interface option for high compatibility Speed-adjustable built-in fan to prevent drive overheating Supports 2.5 / 3.5 inch SATA hard drive (HDD) and solid state drive (SSD) Compatible with USB 3.0 / 2.0 / 1.1 (5 Gbps / 480 M... Read MoreData Packet Rate (Maximum) 6 (eSATA), 5 (USB 3.0) Gbps Storage Temperature (℃) -40 ~ 70 Input Current (A) 0.8 Length (cm) 12.6 Height (cm) 13.4 Output Current (A) 2 Power Consumption (W) 24 Mass (g) 470 Operating Temperature (℃) 5 ~ 80 Humidity (% RH) 80~90 Width (mm) 95 Color BlackDiscontinued
- StarTech.com Stand-alone type 1: 7 USB duplicator (copy machine) USB memory / flash drive compatibleDuplicate / erase 7 USB 1.1 / 2.0 / 3.0 memories without connecting to host computer 1 to 7 standalone duplicator with 2 replication modes (system & file copy, whole copy) Simultaneously erase up to 7 drives in 3 modes: Quick erase, single pass erase, multipath erase (DoD standard compatible)... Read Morenumber of drive 7Discontinued
- Century USB3.0 Compatible SATA3.5HDD / SATA2.5HDD / SSD USB3.0 V2 CROSU3V2A cradle-style HDD tool that inserts a 3.5-inch SATA HDD & 2.5-inch SATA HDD / SSD from above. Supports large capacity 6TB HDD!Discontinued
- StarTech.com 6-bay hard disk duplicator USB 3.0 / eSATA connection Cradle type 2.5 / 3.5 inch HDD / SSD stand1 to 5 drive simultaneous duplication & simultaneous erasure shortens work time Equipped with a digital LCD display that is easy to operate standalone eSATA &; Take advantage of the flexibility of USB 3.0 host connection, USB fast charging port, docking station, drive erasure / replicatio... Read MoreDiscontinued
- StarTech.com Stand-alone type 1 to 5 USB memory duplicator (copy machine)Compatible with USB 3.0 / 2.0 / 1.1 flash drives One-to-five standalone duplicator with two replication modes Erase up to 5 USB flash drives with single-pass and multi-pass overwrite / DoD erasure High-speed duplicate up to 1.5GB per minute Compact, lightweight design TAA compliant LCD Display Bu... Read Morenumber of drive 5Discontinued
- StarTech.com USB 2.0 hard disk HDD docking station 2.5 inch SATA HDD cradle Vertical HDD reader / writerA host interface that supports a maximum data transfer rate of 480 Mbps and supports high-speed USB 2.0. Powered directly from the USB port Power supply / Operation status LED Built-in rotating stand SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps) HDD compatible Plug and play and hot swap compat... Read MoreStorage Temperature (℃) -40 ~ 70 Width (mm) 25 Height (cm) 3.6 Mass (g) 30 Operating Temperature (℃) 5 ~ 80 Length (mm) 82 Humidity (% RH) 90 Color BlackDiscontinued
- StarTech.com HDD / SSD hard drive eraser 2.5 / 3.5 inch SATA drive compatible 4 bay stand aloneStandalone eraser that safely erases up to 4 2.5 / 3.5 inch SATA SSD / HDD drives Supports 9 erase modes including quick & secure erase, single / multipath overwrite, and supports DoD (5220.22-M) standard Easy operation with LCD display and push button navigation The built-in 9-pin serial por... Read MoreDiscontinued
- StarTech.com Hard disk drive compatible stand & eraser Standalone 4Kn support without PCErasing mode compatible with global standards that allows you to completely erase the drive with confidence Monitor the status of the erase operation and print the log for recording Use as a SATA dock and back up your data before erasing the drive Supports USB 3.0 5Gbps data transfer rate Quickly... Read MoreDiscontinued
- StarTech.com Docking station with 4 hard disks USB 3.0 connection Cradle type 2.5 / 3.5 inch HDD / SDD stand SATA (6Gbps) UASP compatible 2 cooling fansOptimal performance with SATA 3.0 (6 Gbps) and UASP support Power individual SATA controllers Built-in two 40mm cooling fans Supports SATA 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps) devices Compatible with USB 3.0 / 2.0 / 1.1 (5 Gbps / 480 Mbps / 1.5 Mbps) Compatible with both 2.5 "and 3.5"... Read MoreDiscontinued
- StarTech.com USB3.0 connection SATA 2.5 / 3.5 inch HDD / SSD docking station / reader writer (cradle type) BlackSupports SuperSpeed USB 3.0 host interface with maximum data transfer rate of 5 Gbps Supports high-speed USB 2.0 host interface with maximum data transfer rate of 480 Mbps Patented drive eject mechanism Power switch and LED to display status SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps) HDD co... Read MoreDiscontinued
- StarTech.com Cradle type SATA3.0 compatible HDD / SSD docking station 2x 2.5 / 3.5 inch drive compatible USB 3.0 connectionSimultaneous access to two 2.5 / 3.5 inch SATA hard drives (HDD) or solid state drives (SSD) and supports USB 3.0 with hot swap data transfer speed of 5 Gbps With individual drive doors, easy-to-use design plug and play that plugs in from above Easy setup without the need to install functional dr... Read MoreDiscontinued
- StarTech.com eSATA / USB3.0 connection Cradle type SATA3.0 compatible HDD / SSD docking station / reader writer 2.5 / 3.5 inch shared HDD hard disk stand UASP compatibleSupports SATA 3.0 and UASP for optimal performance eSATA or USB 3.0 interface options Supports 2.5 / 3.5 inch SATA hard drive (HDD) and solid state drive (SSD) Compatible with USB 3.0 / 2.0 / 1.1 (5 Gbps / 480 Mbps / 1.5 Mbps) SATA rev. I / II / III (1.5 / 3.0 / 6.0 Gbps) device compatible Plug a... Read MoreDiscontinued