LAN Adapters / Network Interface Controllers
- BUFFALO LAN board for PCI bus supporting 1000BASE-T / 100BASE-TX / 10BASE-TLarge-scale Giga network structure Link / Active can be visually recognized and LED-equipped construction can be realized at low cost. Equipped with AUTO-MDIX function for automatic discrimination of straight / cross cable.from S$26.99Min. 2 days
- StarTech.com Gigabit Ethernet 1 port expansion PCI Express interface card PCIe LAN card / board for 1x Gigabit Ethernet expansion Low profile10/100 / 1000Mbps compatible RJ45 Ethernet port x1 LED indicators for gigabit detection and link / operating status Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3x, and IEEE 802.3ab standards IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding, IEEE 802.3x full-duplex flow c... Read MoreData Packet Rate (Maximum) 1000Mbps Storage Temperature (℃) 0 ~ 100 Operating Temperature (℃) 0~ 70 Number of Ports 1 Humidity (% RH) 10~90 Width (mm) 18 Mass (g) 27 Height (cm) 4.9 Length (mm) 70from S$48.99Min. 2 days
- HPE (Hewlett Packard Japan) Intel I210-T1 Gigabit Ethernet (1xPCIe)10Base-T / 100Base-TX / 1000Base-T compatible 1x PCIe network interface card WOL (Wake On LAN), DMI2.0, PXE2.0, WFM2.0
- StarTech.com Gigabit Ethernet 2 port expansion PCI Express network adapter LAN card 2x Gigabit Ethernet expansion PCIe NIC wired LAN boardSupports two 10/100 / 1000Mbps RJ45 Ethernet ports Supports jumbo frames up to 9K Supports PCI Express 2.0 base specifications (backward compatible with 1.0a / 1.1) Fully compliant with IEEE 802.3, IEEE 802.3u, and IEEE 802.3ab, with IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding... Read MoreWidth (mm) 18 Storage Temperature (℃) 0~100 Height (cm) 12 Length (mm) 92.5999999999999 Operating Temperature (℃) 0~70 Number of Ports 2 Humidity (% RH) 10~90from S$219.90Min. 2 days
- BUFFALO 100BASE-TX / 10BASE-T compatible LAN board for PCI busAn affordable low-priced 10M / 100M LAN board that is ideal for the BroadBand era. PCI & Low Profile PCI compatible (Low Profile bracket included). Compatible with Windows XP / 2000 / Me / 98 / 98SE / 95 and Windows NT 4.0. Windows XP can be operated with the OS standard driver. 100BA... Read Morefrom S$12.99Min. 2 days
- StarTech.com 1 x Gigabit Ethernet expansion PCI interface card 1x Gigabit Ethernet PCI LAN card / board for expansion10/100 / 1000Mbps compatible RJ45 Ethernet port x1 LED indicators for network link / operating status and 10/100/1000 Mbps Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3x, and IEEE 802.3ab. IEEE 802.1Q VLAN tagging support Full and half-duplex support Wake-on-LAN function compatible cro... Read MoreData Packet Rate (Maximum) 1000Mbps Operating Temperature (℃) 0~ 55 Number of Ports 1 Humidity (% RH) 10~95 Length (cm) 12.3 Width (mm) 20 Mass (g) 53 Height (cm) 6.3from S$35.99Min. 2 days
- StarTech.com Gigabit Ethernet 1 port expansion PCI Express interface card PCIe LAN card / board for 1x Gigabit Ethernet expansionOne 10/100 / 1000Mbps compatible RJ45 Ethernet port Gigabit detection and link / operating status LED indicator Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3x, and IEEE 802.3ab standards IEEE 802.1Q VLAN tagging, IEEE 802.1P Layer 2 priority encoding, IEEE 802.3x full-duplex flow contr... Read MoreData Packet Rate (Maximum) 1000Mbps Storage Temperature (℃) 0 ~ 100 Operating Temperature (℃) 0 ~ 70 Height (cm) 1.8 Humidity (% RH) 10~90 Width (cm) 12 Mass (g) 38 Length (mm) 67.9from S$48.99Min. 2 days
- Intel Intel Ethernet Server Adapter I350-T4 v2Speed 5 GT/s Cable Copper Controller model Intel I350 Bracket Low Profile and Full Height Number of Ports Quad Slots x4 Lanefrom S$689.90Min. 7 days
- StarTech.com 2-Port 10G PCIe Network Adapter Card / Intel-X550at 10gbase-T & NBASE-T PCI Express Card / 10/5 / 2.5 / 1GbE Multi-Gigabit Ethernet 5-Speed NIC LAN CardDual-port 10GbE network card: Combines high data transfer speeds to provide redundancy or independent connectivity for multiple networks Specifications: 10 Gbps | 2x RJ45 ports | Intel X550AT | 10GBASE-T & NBASE-T | Multi-Gigabit 1 / 2.5 / 5/10 Gbps | PCI Express 3.0 x4 | 15K Jumbo Frame | VL... Read Morefrom S$849.90Min. 5 days
- StarTech.com 10 Gigabit Ethernet compatible 4 port SFP + optical fiber network card PCI Express connection Intel XL710 chip installed4-Port Expandable SFP+ Adapter: This 4-port expandable SFP+ network card can provide redundancy or aggregation for demanding applications. Supports Data Center Bridging (DCB), virtualization including VT-c, SAN and iSCSI offload Specifications: 10 Gbps/port | 4 SFP+ ports MSA compliant | Intel XL... Read MoreData Packet Rate (Maximum) 20 (full duplex) Gbps Storage Temperature (℃) -20 ~ 60 Height (cm) 10 Mass (g) 122 Length (cm) 13.9 Width (mm) 15 Humidity (% RH) 20~80 Number of Ports 4 Operating Temperature (℃) 5~ 50 Color Blackfrom S$989.90Min. 5 days
- StarTech.com 2-port USB+Type-C expansion PCI+Express card+USB+3.1+Gen+2+(10Gbps)+ compliantAccelerate USB 3.1 Gen 2 device access and file transfer with 10Gbps throughput Optional SATA power connector for high power devices Dual profile design that fits both standard and low profiles USB 3.1 Gen 2 compatible Compliant with UASP (USB Attached SCSI Protocol) Rev.1. Two USB-C ports have b... Read Morefrom S$109.90Min. 5 days
- StarTech.com 2 port Gigabit Ethernet expansion PCI Express network adapter LAN card (PoE / PSE compatible) PCIe compatible 2x Gigabit Ehernet NICDual 10/100/1000 Mbps PoE RJ 45 ports Supports IEEE 802.3at (Type 1, 2) Power over Ethernet standard PSE (power supply device) design that supports data transfer and power of up to 25.5 W at each port Main unit integrated SATA and peripheral power connector Prevents system damage in the event of ... Read MoreHeight (cm) 6.8 Width (mm) 19 Length (cm) 19.5 Operating Temperature (℃) 0~55 Humidity (% RH) 5~95 Number of Ports 2 Storage Temperature (℃) -20~85 Mass (g) 104from S$339.90Min. 5 days
- Intel Intel Ethernet Server Adapter I210-T1Specification Intel I210 Gigabit / 1 port / PCI-Ex1from S$139.90Min. 61 days
- StarTech.com 10GBase-T Ethernet 2 port expansion PCI Express compatible LAN card Intel X540 chip 10 Gigabit Ethernet NICAdds two 100/1000/10Gbase-T RJ45 ports. Enable high-performance network connectivity-enabled workstations and servers without breaking the bank Intel X540 chipset with Intel VT (Virtualization Technology) for connectivity Up to 20Gbps (full-duplex) bandwidth per port Compliant with PCI Express Re... Read Morefrom S$849.90Min. 5 days
- StarTech.com 1 port Gigabit Ethernet expansion PCI Express card Intel I210 NICAdd a 10/100/1000 RJ-45 Ethernet port to your client, server or desktop in one PCIe slot Intel I210-AT Chipset PXE network boot Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab Supports Auto MDIX Supports auto-negotiation Supports Wake-on-LAN Supports up to 9K jumbo frames Supports IEEE... Read MoreData Packet Rate (Maximum) 2000 (full duplex) Mbps Storage Temperature (℃) -20 ~ 60 Power Consumption (W) 0.8 Height (cm) 1.8 Length (cm) 12 Humidity (% RH) 20 ~ 80 Mass (g) 38 Operating Temperature (℃) 5 ~ 50 Width (mm) 66 Color Blackfrom S$76.99Min. 2 days
- StarTech.com 4-port Gigabit Ethernet PCI Express network LAN card Intel I350 chipset NICAdd four 10/100/1000 Mbps RJ-45 Ethernet ports to your client, server or desktop via a single PCIe slot Intel I350-AM4 chipset with Intel Virtualization Technology for network connectivity PXE network boot Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab Auto MDIX support Auto negotiati... Read MoreData Packet Rate (Maximum) 2000bps (full duplex) Storage Temperature (℃) -20~60 Height (cm) 12 Width (mm) 18 Humidity (% RH) 20~80 Number of Ports 4 Power Consumption (W) 4.4 Operating Temperature (℃) 5~50 Mass (g) 90 Color Blackfrom S$679.90Min. 5 days
- StarTech.com 1-port PCIe network card + 2.5Gbps + 2.5GBASE-T compatible LAN card + PCIe + x4 slot compatible + 2.5 Gigabit Ethernet card + NICMulti-gigabit Ethernet connection for 4 network speeds (10Mbps / 100Mbps / 1G / 2.5G) Supports both 2.5GBASE-T and NBASE-T specifications Supports 2.5Gbps network speeds with Category 5e and Category 6a wiring IEEE 802.3az / IEEE 802.3u compliant power-saving Realtek RTL8125 chipset standard and ... Read Morefrom S$129.90Min. 5 days
- StarTech.com Gigabit Ethernet 2 port expansion PCI Express x4 interface card 2x Gigabit Ethernet expansion PCIe Intel i350 chipset use10/100 / 1000Mbps compatible RJ45 Ethernet port x2 Fully compliant with IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, and IEEE 802.3ad (link aggregation). Supports IEEE 802.1Q VLAN tagging Supports jumbo frames up to 9K bytes Teaming support Supports Checksum Offload (IP, TCP, UDP), Transmit Segmentatio... Read MoreLength (cm) 67 Humidity (% RH) 5~85 Mass (g) 80 Operating Temperature (℃) 0~50 Height (cm) 12 Number of Ports 2 Storage Temperature (℃) -20~60from S$339.90Min. 5 days
- StarTech.com Dual port QSFP + server NIC card PCI Express compatible Intel XL710 chipDual-port QSFP+ network card: 2-port 40GbE converged network adapter supporting Data Center Bridging (DCB), virtualization and iSCSI offload; Data Center Bridging (DCB), virtualization and iSCSI offload support Specifications: 2x 40 Gbps Open QSFP+ Port | MSA Compliant | Intel XL710 Chip | MMF an... Read MoreStorage Temperature (℃) -20 ~ 85 Operating Temperature (℃) 0~ 57 Width (cm) 12.1 Mass (g) 127 Length (cm) 18.1 Number of Ports 2 Height (cm) 2.1 Humidity (% RH) 5~95 Color Blackfrom S$989.90Min. 5 days
- StarTech.com 1 port 4 speed 5GBase-T / NBASE-T compatible PCIe Ethernet LAN cardCost-effective and versatile Ethernet connectivity solution supports four network speeds of 100Mbps / 1G / 2.5G / 5G Achieves 2.5 / 5Gbps speeds with existing Category 5e cable infrastructure Compliant with 5GBASE-T / NBASE-T (draft IEEE802.3bz) specifications Compatible with Windows / macOS / Li... Read MoreData Packet Rate (Maximum) 5Gbps Storage Temperature (℃) -40 ~ 85 Operating Temperature (℃) 0 ~ 70 Humidity (% RH) 10~90 Width (cm) 12 Mass (g) 138 Height (cm) 2 Length (mm) 80 Color Blackfrom S$299.90Min. 5 days
- StarTech.com PCIe connection SFP + 10 Gigabit Ethernet LAN card Intel chip Single / multimode 10Gigabit Ethernet Fiber optic network adapter NICAdd a 10GbE SFP+ slot to your server or workstation for high-speed, high-bandwidth connectivity compatible with SR/LR transceivers Uses the Intel 82599 chipset with virtualization technology for multi-mode or single-mode fiber optic connectivity PXE network boot support IEEE 802.3ae (10GBASE-LR/S... Read MoreData Packet Rate (Maximum) 10Gbps Storage Temperature (℃) -20 ~ 60 Number of Ports 1 Mass (g) 102 Height (cm) 12 Length (cm) 13.5 Width (mm) 18 Humidity (% RH) 20~80 Operating Temperature (℃) 5 ~ 50 Color Blackfrom S$669.90Min. 5 days
- StarTech.com Gigabit Ethernet 4 port expansion PCIe network LAN adapter card4 gigabit RJ45 independent ports are added to connect to multiple networks. Build high performance workstations / servers Reliable performance full-duplex flow control support with Realtek RTL8111G chipset Supports Wake On LAN and remote wakeup Fully compliant with IEEE 802.3, IEEE 802.3u, and IE... Read MoreStorage Temperature (℃) -40 ~ 75 Humidity (% RH) 5~95 Color yellow Mass (g) 95 Operating Temperature (℃) 0 ~ 55 Width (cm) 12 Height (cm) 13.8from S$369.90Min. 5 days
- StarTech.com 1 port 10GBase-T PCI Express Ethernet Ethernet LAN card Intel X550-AT installed NBASE-T compatibleAdds 10G / 5G / 2.5G / 1G / 100Mbps compatible RJ-45 Ethernet ports to provide cost-effective network connectivity for high-performance workstations / servers Compliant with 10GBase-T and NBASE-T standards Uses Intel X550-AT chipset with Intel VT-c (Intel Virtualization Technology for Connectivit... Read MoreData Packet Rate (Maximum) 10Gbps Storage Temperature (℃) -20 ~ 60 Number of Ports 1 Height (cm) 12.1 Length (cm) 15.2 Operating Temperature (℃) 5~ 50 Width (mm) 68.5 Mass (g) 96 Color Blackfrom S$679.90Min. 22 days
- HPE (Hewlett Packard Japan) Broadcom BCM5719 Ethernet 1Gb 4-port Base-T Adapter for HPEEthernet adapter. Broadcom BCM5719 Ethernet 1Gb 4-port Base-T Adapter for HPE.from S$1,099.00Min. 5 days
- HPE (Hewlett Packard Japan) HPE Ethernet 100Gb 1-port QSFP28 PCIe3 x16 MCX515A-CCAT AdapterEthernet adapter.from S$3,599.00Min. 5 days
- HPE (Hewlett Packard Japan) Broadcom BCM57504 Ethernet 10/25Gb 4-port SFP28 OCP3 Adapter for HPEDesigned for a variety of bandwidth and latency sensitive applications. Broadcom BCM57504 Ethernet 10/25Gb 4-port SFP28 OCP3 Adapter for HPE.from S$6,799.00Min. 5 days
- HPE (Hewlett Packard Japan) Intel I225V 2.5 Gigabit Ethernet PCIenetwork interface card.from S$189.90Min. 7 days
- AREA GigabitLAN board Geno VThis product adds a LAN port for gigabit transfer to your computer. Comes with a low-profile bracket that allows you to add a space-saving PC. Equipped with a Realtek RTL8111 controller with a reputation. Compatible with PCI Express x 1 to x 16 slot connections. Auto MDI/IPv6 / supports jumbo fra... Read MoreMaximum Power Consumption (W) 1 Transfer Speed (Mbps) 10/100/1000 (auto negotiation) Mass (g) About 29 Access Method CSMD/CD Connector RJ-45 type 8-pole connectorfrom S$24.99Min. 6 days
- AREA 2.5Gigabit LAN Expansion PCI Express x 1 Board Mr.Jack2.5 Gbps (Gigabit) high-speed communication Mr. JACK is capable of 2.5 Gbps (gigabit) transfer, which is 25 times faster than the commonly used 100 Mbps (theoretical value). Provides high bandwidth transfer speeds suitable for modern Internet usage such as large file downloads, online game commun... Read MoreMaximum Power Consumption (W) 1 Warranty Period 1 year Jumbo frame 2KB/3KB/4KB/5KB/6KB/7KB/8KB/9KB Mass (g) About 36 Access Method CSMA/CD Current Consumption (mA) Max.675 Connection shape PCI Express x1 (1 lane) GEN2 compatible Connector RJ-45 type 8-pole connectorfrom S$78.99Min. 6 days
- HPE (Hewlett Packard Japan) Mellanox MCX631102AS-ADAT Ethernet 10/25Gb 2-port SFP28 Adapter for HPEfrom S$2,899.00Min. 5 days
- HPE (Hewlett Packard Japan) Broadcom BCM57504 Ethernet 10/25Gb 4-port SFP28 Adapter for HPEDesigned for a variety of bandwidth and latency sensitive applications. Broadcom BCM57504 Ethernet 10/25Gb 4-port SFP28 Adapter for HPE.from S$6,799.00Min. 5 days
- PLANEX Planex PCIe bus compatible 2.5GBASE-T LAN adapter GPE-2500TA PCIe bus compatible 2.5BASE-T network card that realizes high-speed transmission of up to 2.5 Gbps. Uses the 2nd generation 2.5GbE controller RTL8125B, which consumes 50% less power than the 1st generation RTL8125. Can be used on Windows and Linux. Compatible with PCIe x1 bus. Includes low pr... Read Morefrom S$56.99Min. 2 days
- StarTech.com PCI Express connection 10G LAN card / single SFP + port network adapter / MSA compliant module & DAC cable compatible / 10 Gigabit fiber optic PCIe NIC / SFP + network cardMaximum throughput: SFP + card that can upgrade network speeds up to 10Gbps using fiber optic cable. Reduces latency when transferring large files for content sharing, network storage and other applications Wide compatibility: Equipped with MSA compliant module or direct attach cable (DAC) compat... Read MoreStorage Temperature Range (℃) -20~60 Height (mm) 121 Width (mm) 18 Warranty Period 2 years Data Packet Rate 20Gbps (full duplex) Operating humidity (% RH) 20~80 Mass (g) 55 Operating Temperature Range (℃) 5~50 Length (mm) 94 Compatibility MSA compliant Equipped with In / Out Optical fiber (10 Gigabit Ethernet) Interface PCI Express connector size PCI Express x4, external port: 1 --SFP + fiber type Single mode, multi modefrom S$339.90Min. 5 days
- HPE (Hewlett Packard Japan) Intel X710-DA2 Ethernet 10Gb 2-port SFP+ Adapter for HPEEthernet adapter.from S$1,599.00Min. 5 days
- AREA GigabitLAN board Thomas RanThis product adds two LAN ports for gigabit transfer to your computer. Example of how to use two LAN ports. Low-profile bracket included. Space-saving PC can be added. supports AutoMDI/IPv6/jumbo frames, etc.Maximum Power Consumption (W) 1 Transfer Speed (Mbps) 10/100/1000 (auto negotiation) Mass (g) About 43 Access Method CSMD/CD Connector RJ-45 type 8-pole connectorfrom S$59.99Min. 6 days
- HPE (Hewlett Packard Japan) Mellanox MCX631432AS-ADAI Ethernet 10/25Gb 2-port SFP28 OCP3 Adapter for HPEPCI Express Gen4 x8, OCP adapter.from S$2,899.00Min. 5 days
- HPE (Hewlett Packard Japan) Intel X710-DA2 Ethernet 10Gb 2-port SFP+ OCP3 Adapter for HPEEthernet adapter.from S$1,599.00Min. 5 days