Serial Port Add-in Cards
- StarTech.com RS232C serial adapter card / PCI Express / 1 port / 16550 UART / low profile (standard bracket included) / Windows & Linux / serial expansion card1-port serial card: ASIX MCS9922 CV-AA based 16550 UART serial controller card. Supports RS232 bidirectional communication up to 460.8Kbps and 256-byte FIFO buffer on the DB9 port (x1). Upgraded version of popular card PEX1S552LP Power option: PCI Express RS232 serial adapter card standard / low ... Read MoreOperating Temperature (℃) -10 ~ 80 Mass (g) 44 Humidity (% RH) 5~85 Width (mm) 80 Height (cm) 2 Length (cm) 10.5 Number of Ports 1 Storage Temperature (℃) -20~ 100from S$87.99Min. 2 days
- StarTech.com RS232C serial adapter card / PCI Express / 2 port / 16550 UART / standard profile (with low profile bracket) / Windows & Linux / serial expansion card2-port serial card: ASIX MCS9922CV-AA based serial controller card with 16950 UART. Supports RS232 bidirectional communication up to 921.6Kbps per port and 128-byte FIFO buffer. Upgraded version of the popular card PEX2S552 Power option: Pin 9 allows you to set the power option (12V / 5V / none).... Read MoreOperating Temperature (℃) -20 ~ 100 Length (cm) 10.5 Width (cm) 12 Height (cm) 2 Humidity (% RH) 5~85 Mass (g) 61 Color Greenfrom S$87.99Min. 2 days
- StarTech.com Serial 2 port expansion low profile PCI Express interface card 2x RS232C serial port expansion PCIe connection board 16550 UART built-inHigh-speed RS-232C serial port x1 with maximum data transfer speed of 460.8 Kbps Shipped with the low profile attached. Standard profile bracket also included Single-chip design optimizes speed and reliability Native single-chip, single-lane PCI Express Serial port 9-pin output selectable Complia... Read MoreStorage Temperature (℃) -20 ~ 100 Width (mm) 80 Operating Temperature (℃) -10 ~ 80 Height (cm) 2 Humidity (% RH) 5~85 Length (cm) 10.5 Mass (g) 63.5from S$86.99Min. 2 days
- RATOC Systems RS-232C / Digital I / O PCI Express boardIt is a multifunction board that can add RS-232C x 2 ports and 6bit digital I / O x 1 port to one PCI Express slot. Uses the industry standard D-Sub 9pin connector (male). It can be connected to RS-232C devices such as backup power supplies, modems, and magnetic card readers using commercially av... Read MoreOuter Dimensions (mm) 119.91 × 58.91 (excluding protrusions) Mass (g) 65 (when using standard bracket) Communication Protocol Asynchronous communication Interface PCI Express Rev.2.0 Transmission distance Within 15mfrom S$339.90Min. 7 days
- RATOC Systems RS-232C / Digital I / O PCI boardIt is a multifunction board that can add RS-232C x 2 ports and 6bit digital I / O x 1 port to one PCI slot. Uses the industry standard D-Sub 9pin connector (male). It can be connected to RS-232C devices such as backup power supplies, modems, and magnetic card readers using commercially available ... Read MoreOuter Dimensions (mm) 119.91 × 54.4 (excluding protrusions) Power Supply Voltage (V) 3.3V / 5V (supplied from PCI bus) Mass (g) 64 (when using standard bracket) Communication Protocol Asynchronous communication Transmission distance Within 15m
- StarTech.com PCIe 4-port expansion PCI Express interface card (with breakout cable) 4x RS232C serial port expansion PCIe connection boardNative single-chip design Standard profile and low-profile bracket included 256-byte on-chip FIFO with transmit / receive path for each port Single lane (X1) PCI-Express with maximum throughput of 2.5 Gbps Supports hardware and software flow control Supports a maximum data transfer rate of 250 kb... Read MoreLength (mm) 80.5 Height (cm) 6.8 Humidity (% RH) 5~85 Storage Temperature (℃) -40 ~ 85 Mass (g) 239 Number of Ports 4 Operating Temperature (℃) 0~ 70from S$199.90Min. 6 days
- RATOC Systems 4-port RS-232C digital I / O PCI boardIt is a multifunction board that can add RS-232C x 4 ports and 6bit digital I / O x 1 port to one PCI slot. Uses the industry standard D-Sub 9pin connector (male). It can be connected to RS-232C devices such as backup power supplies, modems, and magnetic card readers using commercially available ... Read MoreOuter Dimensions (mm) 119.91 × 64.41 (excluding protrusions) Power Supply Voltage (V) 3.3V / 5V (supplied from PCI bus) Cable Length (cm) 30 Mass (g) 65 (when using standard bracket) Communication Protocol Asynchronous communication Transmission distance Within 15mfrom S$269.90Min. 8 days
- StarTech.com PCI Express interface card with 2 serial ports and 1 parallel port (compatible with 16550 UART) 2x DB9 male / 1x DB25 femaleTwo high-speed RS-232 serial ports with a maximum data transfer rate of 460.8 Kbps x1 parallel port for high-speed data transfer of up to 1.5 Mbps Compliant with PCI Express standard rev. 1.0a 128-byte FIFO for each transmitting / receiving terminal 5V, 12V, RI (non-powered) mode configurable Ser... Read MoreHeight (cm) 2 Humidity (% RH) 5~85 Number of Ports 2 Mass (g) 112 Length (cm) 10.5 Width (cm) 12 Storage Temperature (℃) -20 ~ 100 Operating Temperature (℃) -10 ~ 80from S$86.99Min. 6 days
- Kurouto Shikou Interface cardA serial interface board with 2 ports that uses the MCS9922 chip. Comes with a low profile bracket and can be used in a wide range of environments! * Communication speed depends on the performance of the connected device and the installed PC. * Microsoft support for Windows 2000 and earlier OS ha... Read MoreWarranty Period 1 year Mass (g) 160 Main Unit Dimensions (mm) 67×99×17 Included Accessories Driver disk, manual, low profile bracket Chipset MCS9922 Supported OS Windows 2000、XP、Vista、7、8、10from S$67.99Min. 5 days
- RATOC Systems 4-port RS-232C digital I / O PCI Express boardIt is a multifunction board that can add RS-232C x 4 ports and 6bit digital I / O x 1 port to one PCI Express slot. Uses the industry standard D-Sub 9pin connector (male). It can be connected to RS-232C devices such as backup power supplies, modems, and magnetic card readers using commercially av... Read MoreOuter Dimensions (mm) 119.91 × 68.91 (excluding protrusions) Mass (g) 66 (when using standard bracket) Communication Protocol Asynchronous communication Interface PCI Express Rev.2.0 Transmission distance Within 15mfrom S$469.90Min. 8 days
- StarTech.com Serial & Parallel Expansion PCI Express Interface Card / 1x DB25 (IEEE 1284 Parallel Port) + 1x DB9 (RS232C Serial Port) / PCIe Expansion BoardSerial & Parallel Port Expansion PCIe Card: Add DB25 parallel port and DB9 RS232C port to your computer using x1 PCIe 2.0 slot. Installed in a standard profile PCIe slot, the latest version of StarTech.com's popular card PEX1S1P952 Technical specifications: Parallel transfer speed up to 2... Read MoreStorage Temperature Range (℃) -40~85(-40°F~185°F) Operating Temperature Range (℃) -40~85(-40°F~185°F) Humidity range (%) 15-90 relative humidity Number of Ports 2 Height (mm) 22 MTBF (hour) 3188058 Mass (g) 61 Length (mm) 80 Width (mm) 95 Interface PCI Express Color Red protocol Serial: RS-232from S$119.90Min. 6 days
- AREA RS232C port expansion PCI Express board E1SLThis product can be used to add an RS232C port to a desktop computer. This product is PCI Express 1 lane (x1) shape. (It cannot be connected to the conventional PCI slot.) When I bought a new computer, there was no RS232C port! In such a case, it is possible to increase the number of RS232C ports... Read MoreWarranty Period 1 year Dimension (mm) 56×81 Mass (g) About 50from S$66.99Min. 6 days
- StarTech.com Serial 4 port expansion PCI Express interface card 4x RS232C port expansion PCIe x1 connection board 16550 UART built-inHigh-speed RS-232C serial port x4 with maximum data transfer rate of 128.0 Kbps 128-byte FIFO for each sending / receiving terminal Native single chip, single lane PCI Express Includes low profile bracket Built-in UART compliant with 16C450 / 550 Compliant with PCI Express base standard 1.1 Contr... Read MoreStorage Temperature (℃) -20 ~ 60 Operating Temperature (℃) 0 ~ 50 Height (cm) 1.9 Length (cm) 12 Width (cm) 13 Humidity (% RH) 5~85 Mass (g) 74 Color Greenfrom S$189.90Min. 6 days
- StarTech.com 8 Serial port expansion PCI + Express card + RS232C expansion board + 16C1050 + UART + COM port expansion PCIe card + 15kV + ESD protection + Windows + & + Linux compatibleAn interface card that adds eight RS-232 DB9 serial ports to the PCI Express expansion card slot of a desktop PC. A PCIe serial card that supports a speed of 921.4kbps and can connect various serial peripherals with an 8-port branch cable. <Connect peripherals to 8 serial ports> This PCI Ex... Read Morefrom S$449.90Min. 6 days
- HPE (Hewlett Packard Japan) DL20 Gen10 Plus Serial Port Addition KitSerial port addition kit.from S$129.90Min. 6 days
- StarTech.com RS232C serial 2 port expansion PCI Express card 16C1050 with built-in UARTSupports dual channel 16C1050 UART, fully compatible with 16C1050 devices Maximum data rate 460Kbps Compliant with PCI Express 1.0a specifications. Supports 1x / 2x / 4x / 8x / 16x PCIe bus 128-byte FIFO for each transmitting / receiving terminal In-band software flow control using programmable X... Read Morefrom S$99.90Min. 5 days
- StarTech.com Serial 2-port Expansion PCI Express Interface Card/Standard/Low Profile Compatible/Built-in 16C550 UART/2x RS232C PCIe Expansion Board/Windows & Linux CompatiblePCI-connected 2-port RS232C serial adapter: ASIX MCS9865-based 16C550 UART-capable controller card. 2x DB9 ports, bi-directional RS232C speed 115.2Kbps (per port), 256-byte FIFO buffer, 9th data pin | Upgraded version of popular cards PCI2S550_LP and PCI2S550 Technical specifications: maximum spe... Read MoreHeight (mm) 120 Length (mm) 134 Number of Ports 2 Width (mm) 22 Mass (g) 57 RoHS directive (corresponding to 10 substances) Correspondence port type DB9 (D-Sub, 9 pin) Connector type PCI (5V, 32-bit) Interface PCI Express Warranty Period lifetimefrom S$55.99Min. 6 days
- StarTech.com Serial 2 port / Parallel 1 port expansion PCI card (16550 UART) 2x DB9 male / 1x DB25 femaleMaximum data transfer rate 115.2 Kbit / s 16C550 serial port x2 Maximum data transfer rate 1.5 Mbit / s EPP / ECP parallel port x1 Includes thin / half-height mounting bracket EPP, ECP, SPP, BPP compatible parallel port IRQ sharing to prevent conflicts between multiple cards Control serial device... Read MoreData Packet Rate (Maximum) 1.5Mbps Operating Temperature (℃) -10 ~ 80 Storage Temperature (℃) -20 ~ 100 Height (cm) 12 Length (cm) 12 Width (mm) 20 Humidity (% RH) 5~85 Mass (g) 66from S$53.99Min. 6 days
- AREA Interface board PCI Express→RS232C×2 E2SLFor those who want to add more RS232C ports. RS232C expansion board for PCI Express. Compatible with low-profile PCs. Because it is a controller dedicated to PCI Express, it achieves stable transfer while saving space. increase. This product has a dedicated shape for PCI Express 1 lane (x1). (It ... Read MoreDimension (mm) 54.4×56.6from S$86.99Min. 6 days
- StarTech.com Serial 2 port expansion PCI interface card (16550 UART built-in) 2x RS232C port expansion PCI connection boardSupports RS-232 serial interface IRQ sharing that prevents conflicts and saves resources 16-byte FIFO buffer that performs high-speed data transfer even during multitasking Select from 5/6/7/8 bit characters Even, odd, no parity, or forced parity generation Manufacturing applications (CNC machine... Read MoreDiscontinued
- StarTech.com Serial 4 port expansion PCI interface card (built-in 16550 UART) PCI connection board for 4x RS232C port expansionSupports RS-232 serial interface Includes drivers for Linux and Windows (all versions) IRQ sharing that prevents conflicts and saves resources 16-byte FIFO buffer for high-speed data transfer even during multitasking Select from 5/6/7/8 bit characters Even, odd, no parity, or forced parity genera... Read MoreDiscontinued
- StarTech.com RS232C serial 2 port expansion PCI card 16550 Built-in UART Low profile supportSupports RS-232 serial interface 16-byte FIFO buffer for high-speed data transfer even during multitasking Save system resources and eliminate conflicts with IRQ sharing Manufacturing applications (CNC machines, process control devices, barcode scanners, serial printers) POS applications (credit ... Read MoreStorage Temperature (℃) -20 ~ 100 Length (cm) 12 Operating Temperature (℃) -10 ~ 80 Width (mm) 55 Humidity (% RH) 5 ~ 85 Mass (g) 45 Height (cm) 2Discontinued
- StarTech.com RS232C serial 8 port expansion PCI Express card Low profile supportAdd 8 RS232C DB9 connection ports to PCI Express x1 slot Includes breakout cable Includes low profile and standard case brackets High performance 16C950 UART channel x2 Maximum data transfer rate 921 Kbps Compliant with PCI Express standard rev. 1.0a Manufacturing (CNC machines, process control d... Read MoreData Packet Rate 921KbpsDiscontinued
- StarTech.com 1 port RS232C serial expansion ExpressCard / 34 adapter card (16950 UART compatible)Supports high-performance 16C950 UART (maximum baud rate 115.2Kbps). Backward compatible with 16C550 UART Compatible ExpressCard: 34mm and 54mm (using the included adapter) Single-chip design optimizes speed, reliability and power consumption Fully compliant with ExpressCard 1.0 standard ASPM (L0... Read MoreDiscontinued
- StarTech.com RS232C serial 4 port expansion PCI Express card 16950 Built-in UART Low profile support4 high-speed RS-232 serial ports with a maximum data transfer rate of 460.8 Kbps High-performance dual-channel Oxford 950 UART Shipped with half-height bracket attached for low profile case. Includes standard profile bracket Native single chip, single lane PCI Express 128-byte FIFO for each sendi... Read MoreHumidity (% RH) 5~85 Length (mm) 90 Storage Temperature (℃) -20 ~ 100 Operating Temperature (℃) -10 ~ 80 Number of Ports 4 Mass (g) 58 Height (cm) 2Discontinued
- StarTech.com PCI interface card for serial 1 port expansion PCI interface card (16550 UART built-in) 1x RS232C port expansionSupports RS-232 serial interface IRQ sharing that prevents conflicts and saves resources 16-byte FIFO buffer that performs high-speed data transfer even during multitasking Supports 5/6/7/8 bit serial formats Supports even, odd, space, mark parity, and no parity Manufacturing applications (CNC ma... Read MoreDiscontinued
- StarTech.com RS232C serial 2 port expansion PCI Express card 16C1050 with built-in UARTSupports dual channel 16C1050 UART, fully compatible with 16C1050 devices Maximum data rate 460Kbps Compliant with PCI E x press 1.0a specifications. Supports 1 x / 2 x / 4 x / 8 x / 16 x PCIe bus 128-byte FIFO for each transmitting / receiving terminal In-band software flow control using program... Read MoreDiscontinued
- StarTech.com PCI Express interface card with 1 serial port / parallel 1 port (16950 UART compatible) 1x DB9 male / 1x DB25 femaleHigh-speed RS232C serial port x 1, IEEE 1284 parallel port x 1 Native single chip, single lane PCI E x press 128-byte FIFO for each sending / receiving terminal Serial port 9-pin output selectable Automatic in-band flow control with programmable x on / x off PCI-E × press × 1 / × 2 / × 4 / × 8 / ... Read MoreDiscontinued
- StarTech.com Serial 4 port expansion PCI Express interface card 4x RS232C port expansion PCIe x1 connection board 16550 UART built-in4 high-speed RS-232C serial ports with a maximum data transfer rate of 128.0 Kbps 128-byte FIFO for each sending / receiving terminal Native single chip, single lane PCI E x press Includes low profile bracket Built-in UART compliant with 16C450 / 550 Compliant with PCI E x press base standard 1.1... Read MoreDiscontinued
- StarTech.com RS232C serial 2 port expansion PCI card 16550 Built-in UART Low profile supportSupports RS-232 serial interface 16-byte FIFO buffer for high-speed data transfer even during multitasking Save system resources and eliminate conflicts with IRQ sharing Manufacturing applications (CNC machines, process control devices, barcode scanners, serial printers) POS applications (credit ... Read MoreDiscontinued
- StarTech.com RS232C serial 8 port expansion PCI Express card Low profile supportAdd 8 RS232C DB9 connection ports to PCI E x press x 1 slot Includes breakout cable Includes low profile and standard case bracket High performance 16C950 UART channel x 2 Maximum data transfer rate 921 Kbps Compliant with PCI E x press standard rev. 1.0a Manufacturing (CNC machines, process cont... Read MoreDiscontinued
- StarTech.com Serial 1 port expansion low profile PCI Express interface card 1x RS232C serial port expansion PCIe connection board 16950 Built-in UARTHigh-speed RS-232C serial port x1 with maximum data transfer rate of 460.8 Kbps Native single chip, single lane PCI Express Shipped with the low profile bracket attached. Standard profile bracket also included Serial port 9-pin output selectable High-performance single-channel Oxford 950 UART 128... Read MoreStorage Temperature (℃) -20 ~ 100 Mass (g) 48 Length (mm) 90 Width (mm) 65 Humidity (% RH) 5~85 Height (cm) 2 Operating Temperature (℃) -10 ~ 80Discontinued
- StarTech.com 1 port RS232C serial expansion ExpressCard / 34 adapter card (16950 UART compatible)Supports high-performance 16C950 UART (maximum baud rate 115.2Kbps). Backward compatible with 16C550 UART Compatible E × press Card: 34mm and 54mm (using the included adapter) Single-chip design optimizes speed, reliability and power consumption Fully compliant with E × pressCard 1.0 standard ASP... Read MoreDiscontinued
- RATOC Systems RS-232C PC cardEasy installation without special software. It uses the Windows standard serial driver to ensure the same stability as the PC standard serial port. With a 16C550 compatible UART, applications developed for COM ports can be used as is. Uses the industry standard D-Sub 9pin connector (male). A back... Read MoreNumber of Ports 1 Current Consumption (mA) 130 Power Supply Voltage (V) 5 Outer Dimensions, Width W x Depth D x Height H (mm) 54×85.6×5 Mass (g) 68 Connector D-Sub 9 pin (male) Input level EIA / TIA-232 level Output level EIA / TIA-232 level Interface PC Card Standard Transmission distance Within 15mDiscontinued
- StarTech.com Serial 8 port expansion PCI Express interface card (using native chip) 8x RS232C serial port expansion PCIe connection board 16950 UART built-in8 high-speed RS-232C serial ports with a maximum data transfer rate of 460.8 Kbps Includes breakout dongle cable 128-byte FIFO for each transmitting / receiving terminal Bi-directional programmable x on / x off automatic in-band software flow control Automatic out-of-band hardware flow control us... Read MoreDiscontinued
- StarTech.com PCI Express interface card with 2 serial ports and 1 parallel port (compatible with 16550 UART) 2x DB9 male / 1x DB25 femaleTwo high-speed RS-232 serial ports with a maximum data transfer rate of 460.8 Kbps One parallel port that supports high-speed data transfer of up to 1.5 Mbps Compliant with PCI E x press standard rev. 1.0a 128-byte FIFO for each transmitting / receiving terminal 5V, 12V, RI (non-powered) mode con... Read MoreDiscontinued
- StarTech.com Serial 4 port expansion PCI interface card (built-in 16550 UART) PCI connection board for 4x RS232C port expansionSupports RS-232 serial interface Includes drivers for Linu × and Windows (all versions) IRQ sharing that prevents conflicts and saves resources 16-byte FIFO buffer for high-speed data transfer even during multitasking Select from 5/6/7/8 bit characters Even, odd, no parity, or forced parity gener... Read MoreDiscontinued
- RATOC Systems RS-232C ExpressCard/34ExpressCard that is smaller and saves power than existing PC cards. RS-232C devices can be used simply by connecting to the ExpressCard slot of a PC. In addition, the connection to the ExpressCard slot supports both slots with a width of 34 mm and 54 mm. The USB-based ExpressCard REX-EX60 achieve... Read MorePower Supply Voltage (V) 3.3 Mass (g) 30 Outer Dimensions (mm) 34 x 115 x 5 (excluding protrusions) Connector D-Sub 9pin (male) x 1 Included Accessories Software CD-ROM, installation guide Current Consumption (mA) Up to 160 Transmission distance Within 15mDiscontinued
- StarTech.com PCIe 4-port expansion PCI Express interface card (with breakout cable) 4x RS232C serial port expansion PCIe connection boardNative single-chip design Standard profile and low-profile bracket included 256-byte on-chip FIFO with transmit / receive path for each port Single lane (x1) PCI-E x press that supports maximum throughput of 2.5 Gbps Supports hardware and software flow control Supports a maximum data transfer rat... Read MoreDiscontinued
- StarTech.com Serial 2 port expansion low profile PCI Express interface card (using native chip) 2x RS232C serial port expansion PCIe connection board 16950 UART built-in128-byte FIFO for each sending / receiving terminal Bi-directional programmable x on / x off automatic in-band software flow control Automatic out-of-band hardware flow control using T × / R × / RTS / CTS / DSR / DTR / DCD / RI / GND PCI E x press standard rev. 1.1a compliant High performance dua... Read MoreDiscontinued