Parallel Port Add-in Cards
Other Related Pages
- Kurouto Shikou Interface cardParallel pods can be used with the latest PCI-Express x 1. Comes with a low profile bracket and can be used in a wide range of environments! * Software authentication keys (hardware dongles) do not work. * Microsoft support for Windows 2000 and earlier OS has ended. (As of March 2013) * Design an... Read MoreWarranty Period 1 year Mass (g) 130 Main Unit Dimensions (mm) 67×99×13.5 Included Accessories Driver disk, manual, low profile bracket Chipset MOSC HIP Semiconductor MCS9901 Supported OS Windows XP、Vista、7、10from S$48.99Min. 2 days
- StarTech.com 1-Port Parallel PCIe Card - PCI Express to Parallel DB25 Adapter Card - Desktop Expansion LPT Controller for Printers, Scanners & Plotters - SPP/ECPPCI Express connection 1 port parallel card: 1x PCIe 2.0 Gen 1 slot is used, and DB25 parallel communication port is added to the computer. Can be installed in a full (standard) or low profile PCIe card slot (bracket included). The latest version of StarTech.com's popular parallel card P... Read MoreNumber of Ports 1 Length (cm) 12 MTBF (hour) 17520 Height (mm) 18.5 Warranty Period 2 years Maximum Data Transfer Rate (Mbps) (Theoretical) 2.5 Storage Temperature (℃) 20~60 Humidity (% RH) 40~80 Mass (g) 45 Operating Temperature (℃) 5~50 Width (mm) 73 Color Black Interface PCI Express Connector type PCI Express x1 Connector [External port] DB25 (D-Sub) [25 pin]from S$59.99Min. 5 days
- StarTech.com Parallel 1 port expansion low profile PCI Express interface card PCIe port expansion board for printer port expansion SPP / EPP / ECP transfer mode supportedShipped with SPP / EPP / ECP parallel port low profile brackets that are fully compatible with the current Centronics interface. Includes full profile bracket Compliant with PCI Express basic standard 1.1a Compliant with PCI power management 1.2 Various parallel peripherals such as printers, scan... Read MoreData Packet Rate (Maximum) 2.5Mbps Storage Temperature (℃) -20 ~ 60 Operating Temperature (℃) 0 ~ 50 Number of Ports 1 Width (cm) 11 Height (cm) 12 Length (mm) 21 Mass (g) 37 Humidity (% RH) 5~85Discontinued
- StarTech.com Parallel 1 port PCI expansion card IEEE 1284 compliant printer port expansion PCI connection board SPP / EPP / ECP / BPP transfer mode supportedIncludes EPP, ECP, SPP, BPP compatible standard and low profile brackets Data transfer speeds up to 1.5 Mbps IRQ sharing to prevent conflicts between multiple cards Easy plug and play implementation Installation script for Linux RedHat 7.2, SuSE 7.3, Mandrake 8.2 Can be connected to various paral... Read MoreData Packet Rate (Maximum) 1.5Mbps Number of Ports 1 Length (cm) 12 Height (cm) 12 Width (mm) 20 Mass (g) 54Discontinued
- StarTech.com Parallel 1 port expansion low profile PCI interface card IEEE 1284 compliant printer port expansion PCI connection boardSupports low profile system EPP, ECP, SPP, BPP compatible IRQ sharing to prevent conflicts between multiple cards Data transfer speeds up to 1.5 Mbps Simple plug and play implementation Installation script for Linux RedHat 7.2, SuSE 7.3, Mandrake 8.2 Can be connected to various parallel periphera... Read MoreData Packet Rate (Maximum) 1.5Mbps Length (cm) 12 Width (mm) 20 Mass (g) 49 Height (cm) 5.5Discontinued
- StarTech.com Parallel 1 port expansion PCI Express interface card 1x IEEE 1284 printer port expansion PCIe x1 connection board SPP / EPP / ECP transfer mode supportedSPP / EPP / ECP parallel port fully compatible with the current Centtronics interface PCI Express basic standard 1.0a compliant Low profile bracket included Compliant with PCI 2.2 and PCI Power Management 1.0 Connect various parallel peripherals such as printers, scanners, CD-R / RWs, Zip drives,... Read MoreData Packet Rate (Maximum) 2.5Mbps Number of Ports 1 Width (cm) 11 Height (cm) 12 Length (mm) 21 Mass (g) 42Discontinued
- StarTech.com ExpressCard / 34 adapter card for parallel 1 port expansion SPP / EPP / ECP compatibleAdded IEEE 1284 SPP / EPP / ECP parallel port x1 Fits 34mm or 54mm ExpressCard slots 32-byte FIFO data buffer WHQL certified driver Compatibility with PCI Express lane bus (x1 / x2 / x4 / x8 / x16) Connect various parallel peripherals such as printers, scanners, CD-R / RWs, Zip drives, memory car... Read MoreData Packet Rate (Maximum) 1.5Mbps Number of Ports 1 Length (cm) 11.5 Mass (g) 111 Height (cm) 2 Width (mm) 44Discontinued
- StarTech.com ExpressCard / 34 adapter card for parallel 1 port expansion SPP / EPP / ECP compatibleAdded IEEE 1284 SPP / EPP / ECP parallel port x 1 Fits 34mm or 54mm E x press Card slots 32-byte FIFO data buffer WHQL certified driver Compatibility with PCI E x press lane bus (x1 / x2 / x4 / x8 / x16) Connect various parallel peripherals such as printers, scanners, CD-R / RWs, Zip drives, memo... Read MoreDiscontinued
- StarTech.com Serial 2 port / Parallel 1 port expansion PCI card (16550 UART) 2x DB9 male / 1x DB25 femaleMaximum data transfer rate 115.2 Kbit / s 16C550 serial port x 2 Maximum data transfer rate 1.5 Mbit / s EPP / ECP parallel port x 1 Includes thin / half-height mounting bracket EPP, ECP, SPP, BPP compatible parallel port IRQ sharing to prevent conflicts between multiple cards Control serial devi... Read MoreDiscontinued
- Century Interface card Parallel port [PCI-Express] CIF-P1PCIV2Interface card that allows you to add parallel ports to a PC equipped with a PCI slot "Increase ports and tie parallel 1-port PCI connection interface card Ver.2"humidity (%) 20~80 Shape 25 pin female Temperature (℃) 5~35 Interface IEEE1284 printer port 1 port controller MCS9865 (16C550UART compatible IC)Discontinued
- StarTech.com Parallel 1 port expansion PCI Express interface card 1x IEEE 1284 printer port expansion PCIe x1 connection board SPP / EPP / ECP transfer mode supportedSPP / EPP / ECP parallel port fully compatible with the current Centtronics interface PCI E x press basic standard 1.0a compliant Low profile bracket included Compliant with PCI 2.2 and PCI Power Management 1.0 Connect various parallel peripherals such as printers, scanners, CD-R / RWs, Zip drive... Read MoreDiscontinued
- StarTech.com Parallel 1 port expansion low profile PCI interface card IEEE 1284 compliant printer port expansion PCI connection boardSupports low profile system EPP, ECP, SPP, BPP compatible IRQ sharing to prevent conflicts between multiple cards Data transfer speeds up to 1.5 Mbps Simple plug and play implementation Installation script for Linu x RedHat 7.2, SuSE 7.3, Mandrake 8.2 Can be connected to various parallel peripher... Read MoreDiscontinued
- StarTech.com Parallel 1 port PCI expansion card IEEE 1284 compliant printer port expansion PCI connection board SPP / EPP / ECP / BPP transfer mode supportedIncludes EPP, ECP, SPP, BPP compatible standard and low profile brackets Data transfer speeds up to 1.5 Mbps IRQ sharing to prevent conflicts between multiple cards Easy plug and play implementation Installation script for Linu x RedHat 7.2, SuSE 7.3, Mandrake 8.2 Can be connected to various para... Read MoreDiscontinued
- StarTech.com Parallel 1 port expansion low profile PCI Express interface card PCIe port expansion board for printer port expansion SPP / EPP / ECP transfer mode supportedShipped with SPP / EPP / ECP parallel port low profile brackets that are fully compatible with the current Centronics interface. Includes full profile bracket Compliant with PCI E x press basic standard 1.1a Compliant with PCI power management 1.2 Various parallel peripherals such as printers, sc... Read MoreDiscontinued