Conversion Boards
Other Related Pages
- StarTech.com M.2 SSD to 2.5 inch SATA adapterImproved System Performance: Brings the speed of M2 SSDs to 2.5-inch SATA systems, greatly improving system performance. Open-frame design promotes heat dissipation, prevents drive overheating and maintains optimum operating temperature Excellent compatibility: including full-length M2 SDD solid ... Read MoreData Packet Rate (Maximum) 6Gbps Operating Temperature (℃) -40~ 85 Height (cm) 0.7 Length (cm) 10 Mass (g) 36 Width (mm) 70from S$46.99Min. 2 days
- StarTech.com CFast card to SATA conversion adapter Can be used as 2.5 inch SATA driveUse CFast card as 2.5 inch SATA SSD Supports SATA 3.0 with data transfer rate of 6 Gbps SATA + Power Combo Connector (7 + 15 Pins)-Standard 2.5-inch chassis that allows you to install a converted card on your laptop, similar to a 2.5-inch SATA hard drive. Durable and protective chassis. No OS dep... Read MoreData Packet Rate (Maximum) 6Gbps Storage Temperature (℃) -40 ~ 85 Operating Temperature (℃) 0 ~ 75 Height (cm) 1 Mass (g) 54 Humidity (% RH) 5~95 Width (mm) 69 Length (mm) 99 Color Black & silverfrom S$57.99Min. 5 days
- StarTech.com PCI Express Card/x4/PCIe 3.0 - M.2 PCIe NVMe SSD/M-Key/AHCI, NGFF/Standard & Low Profile Bracket/PCIe Expansion Expansion Conversion Interface Adapter BoardBoost Performance: Connect a PCIe M.2 SSD (M-Key / NGFF / NVMe or AHCI) to your computer via PCI Express. Provides ultra-fast data access and enhanced system performance Wide Compatibility: Backward compatible with PCIe 3.0 motherboards and PCIe 2.0/1.0. M2 PCIe SSD adapter supporting PCIe M.2 SS... Read MoreWidth (cm) 12.1 Mass (g) 47 Humidity (% RH) 15~90 Storage Temperature (℃) -25~ 70 Length (cm) 17.9 Operating Temperature (℃) 5 ~ 50 Height (cm) 18.4 Color Redfrom S$67.99Min. 2 days
- StarTech.com mSATA SSD to 2.5 inch SATA adapterOpen frame aluminum bracket Supports SATA rev. 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps) Compatible with 2.5 inch SATA bays over 7 mm 2.5 inch SATA case full length mSATA SSD solid state drive compatible Convert unused mSATA SSD drive to regular 2.5 inch SATA solid state drive Access / backup data o... Read Morefrom S$48.99Min. 2 days
- StarTech.com M.2 drive-U.2 (SFF-8639) host adapter M.2 PCIe NVMe SSD supportUpgrade your system speed and performance by adding M.2 PCIe NVMe SSDs to your PC / server Supports one M.2 PCIe NVMe SSD (M-Key) U.2 (SFF-8639) Host Interface Easy setup with native OS support Backward compatible with older versions of PCIe Add M.2 NVMe SSD to computer / server using free space ... Read MoreMass (g) 36 Color Red Humidity (% RH) 15- 90 Storage Temperature (℃) -25~+70 Length (cm) 10 Operating Temperature (℃) +5~+50 Width (mm) 70 Height (cm) 0.7
- StarTech.com Dual M.2 drive to SATA adapter 2.5 inch drive bay compatible RAIDInstall two M.2 SSD drives in a single 2.5-inch drive bay Supports multiple RAID modes: RAID 0, 1, spanning, JBOD 2.5 inch size SATA case compatible open frame type steel installation bracket Supports 7mm and larger 2.5 inch SATA bays Note: Please check the manufacturer's specifications / sup... Read MoreData Packet Rate (Maximum) 6Gbps Operating Temperature (℃) +5~+50 Storage Temperature (℃) -25~+70 Height (cm) 0.7 Length (cm) 10 Width (mm) 70 Color Redfrom S$98.99Min. 5 days
- StarTech.com 3-port M.2 SSD (NGFF) adapter card 1-port PCIe (NVMe) M.2 / 2-port SATA 3.0 M.2 PCI Express 3.0Improved work efficiency: An M.2 NVME card that can be used as a platform for adding up to three M.2 SSDs (solid state drives) to a computer equipped with a PCIe slot. Supports popular M.2 SATA SSDs and high-performance M.2 PCIe drives Great performance: Supports PCIe 3.0 x4 (40Gbps), supports 2x... Read MoreLength (cm) 12 Storage Temperature (℃) -25 ~ 70 Mass (g) 65 Height (cm) 12 Operating Temperature (℃) 5 ~ 50 Width (mm) 20 Humidity (% RH) 20-80 (no condensation)from S$129.90Min. 5 days
- StarTech.com PCI Express-PCI conversion card 1x PCI Express x1 (male)-1x PCI slot (female) / peripheral power supply 4-pinUnique bracket design that allows you to securely attach the existing low profile bracket of the PCI card. Maximum bandwidth up to 250 Mbps PCI Express standard 1.0a compliant General-purpose voltage Peripheral power connector for PCI card (3.3V / 5V) PCI Express --PCI / PCI-X Bridge Standard 1.0... Read MoreOperating Temperature (℃) 0~85 Mass (g) 49 Length (cm) 13.5 Width (mm) 70 Height (cm) 2from S$99.90Min. 2 days
- StarTech.com PCI Express x1-x16 conversion card Slot expansion adapter for low profilex16 lane PCIe slot connector mounted in x1 lane Designed to properly mount low profile card in full profile slot Full pass-through design for latest PCI Express speeds Install a low profile video card in a system with only PCI Express x1 slots Install x4 or higher PCI Express cards in systems wit... Read MoreData Packet Rate (Maximum) 2.5Gbps Height (cm) 0.9 Mass (g) 12 Length (cm) 12.7 Width (mm) 44.3from S$57.99Min. 5 days
- StarTech.com PCI Express Card/x4/PCIe 3.0 - SFF-8643/PCIe NVMe U.2 SSD Drive Adapter/Standard & Low Profile Bracket/PCIe Extension Expansion Conversion Interface BoardGreat functionality: PCIe NVMe U.2 SSD drive adapter to add to computer systems that do not natively support U.2 NVMe. Compatible with PCIe 3.0 / 2.0 High cost performance: PCIe 2.5in. NVMe SSD adapter that can upgrade IT infrastructure by installing in PCIe slot of desktop or server Improve work... Read MoreColor Red Length (mm) 81 Mass (g) 38 Height (cm) 4.4 Width (mm) 18 Operating Temperature (℃) 5~50 Storage Temperature (℃) -25~70from S$77.99Min. 5 days
- StarTech.com 2x M.2 SATA SSD controller card PCI Express interface connectionMore storage capacity: Dual M.2 SATA SSD controller card that allows you to add two M.2 SATA SSDs (Solid State Drives) via PCI Express. A cost-effective solution that can increase the storage capacity of your system. Superior performance without additional software or drivers: Two M.2 B-Key onboa... Read MoreMass (g) 62 Humidity (% RH) 20-80 (no condensation) Operating Temperature (℃) 5 ~ 50 Height (cm) 12 Storage Temperature (℃) -25°~ 70 Length (cm) 18 Width (mm) 20from S$149.90Min. 5 days
- StarTech.com U.2 (SFF-8643)-M.2 PCI Express 3.0 x4 host adapter card 2.5 inch U.2 NVMe SSD supportExpand system performance by adding enterprise-grade U.2 PCIe NVMe SSDs to your PC / server Adapter supporting U.2 PCIe NVMe SSD (x1) with Mini-SAS HD SFF-8643 connector M.2 PCIe x4 Host Interface Compatible with current PCIe standards. Easy setup with native OS support with backward compatibilit... Read MoreLength (mm) 63 Height (cm) 1.5 Humidity (% RH) 15 ~ 90 Color Red Storage Temperature (℃) -40 ~ 85 Mass (g) 8 Operating Temperature (℃) 0~ 55from S$39.99Min. 5 days
- StarTech.com U.2 --PCIe conversion adapter / 2.5 inch U.2 NVMe SSD compatible / SFF-8639 connector installed / x4 PCI Express 4.0Add PCIe NVMe U.2 SSD to your PC to upgrade system speed and performance No adapter cable required, mount SSD directly on adapter U.2-Easy system construction with PCIe conversion adapter PCI Express 4.0 x4 Lane Host Adapter Compatible with x4 PCIe 3.0 motherboards. Backward compatible with PCIe ... Read MoreStorage Temperature (℃) -25 ~ 70 Humidity (% RH) 15~90 Mass (g) 65 Operating Temperature (℃) 5 ~ 50 Length (cm) 16.5 Height (cm) 2.2 Width (cm) 12.2 Color Redfrom S$159.90Min. 5 days
- StarTech.com PCI Express Card/x2/PCIe 2.0 - 4 Port SATA 3.0/HyperDuo/Array Controller/Standard & Low Profile BracketHIGH PERFORMANCE: Add four SATA 3.0 6Gbps ports to your desktop computer or server using the PCIe x1 slot. SATA drives (HDD/SSD) can be connected using a SATA cable (sold separately) MARVELL RAID controller: JBOD or hardware RAID 0, 1, 1+0 mode configurable through BIOS. The HyperDuo feature allo... Read MoreNumber of Ports 4 Operating Temperature (℃) 5 ~ 50 Mass (g) 49 Length (mm) 70 Width (cm) 12 Storage Temperature (℃) -25~ 70 Humidity (% RH) 20~80 Height (cm) 2from S$169.90Min. 5 days
- StarTech.com Dual mSATA SSD to 2.5 inch SATA adapter board (RAID support)Dual full size mSATA SSD bay Compatible with RAID0, RAID1, JBOD, BIG Open frame Steel mounting bracket 2.5 inch SATA case Supports SATA revision 1.0 / 2.0 / 3.0 (1.5 / 3.0 / 6.0 Gbps) drives and controllersData Packet Rate (Maximum) 6Gbps Operating Temperature (℃) -40 ~ 85 Mass (g) 39 Height (mm) 7 Width (mm) 70 Length (mm) 97from S$119.90Min. 5 days
- Henkan Meijin IDE-SATA adapter M / B IDE → SATA 2 portsIDE → SATA (× 2) conversion adapter on M / B * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is no gu... Read Morefrom S$29.99Min. 7 days
- Henkan Meijin CF-IDE conversion adapterA board that converts a CF card into IDE-connected storage. You can make effective use of unused CF cards. It has a master-slave switching function. It supports 64GB. * The product is a consumer product for the domestic market.Color Black Applicable Media Compact flash x 1 Connector IDE40 pin female Conform to UDMA compatible suitable storage (GB) Up to 64from S$18.99Min. 6 days
- Henkan Meijin PCI conversion mini PCI E-PCI E conversion boardminiPCI-E → PCI-E conversion board [ With connection cable for wireless LAN ] * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be poss... Read MoreInterface PCI Terminal With connection cable for wireless LANfrom S$35.99Min. 6 days
- Henkan Meijin CF-IDE Conversion Adapter CF2pcs → IDE40pin MaleCF card (× 2) → 3.5 "IDE conversion adapter 40 pin (male) * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it,... Read MoreTerminal IDE 40 pin (male)from S$14.99Min. 7 days
- Henkan Meijin IDE-SATA Adapter for 2.5 HDD SATA → IDE Conversion Z TypeAdapter that converts 2.5 "HDD of SATA connection to IDE connection Z type * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be poss... Read Morefrom S$27.99Min. 2 days
- Contec 32GB SATA Cfast Card (MLC)32GB SATA Cfast card (MLC).Interface SATAfrom S$189.90Min. 9 days
- Henkan Meijin Conversion adapterAn adapter that relays or converts DVI to DVI. It supports both DVI-I and DVI-D. Useful when converting between DVI-I and DVI-D. It can also be used as a relay for extension. * The product is a consumer product for the domestic market.Color Black Standard Supports both DVI-D/DVI-Ifrom S$18.99Min. 6 days
- Henkan Meijin CF-IDE conversion adapterThis board converts CF card to ZIF/LIF HDD. You can make effective use of unused CF cards. It supports 64GB. * The product is a consumer product for the domestic market.Applicable Media Compact flash x 1 Color Green Conform to UDMA compatible suitable storage (GB) Up to 64 Connector ZIF/LIF (ribbon cable)from S$21.99Min. 6 days
- Henkan Meijin CF-IDE conversion adapterThis board converts CF card to Toshiba 18 inch IDE. It is convenient for replacement of Toshiba 18. inch HDD. You can make effective use of unused CF cards. It has a master-slave switching function. Supports up to 64GB. * The product is a consumer product for the domestic market.Dimensions, Width W x Height H x Depth D (mm) 50×8×45 Mass (g) 8 Applicable Media Compact flash x 1 Conform to UDMA compatible suitable storage (GB) Up to 64from S$21.99Min. 6 days
- Henkan Meijin CF-IDE conversion adapterA board that converts a CF card into IDE-connected storage. You can make effective use of unused CF cards. It has a master-slave switching function. Two CF cards can be used as one storage. It supports 64GB. * The product is a consumer product for the domestic market.Color Black Applicable Media Compact flash x 2 Connector IDE40 pin female suitable storage (GB) Maximum 64 x 2 sheets Conform to UDMA compatiblefrom S$18.99Min. 6 days
- Henkan Meijin IDE-SATA conversion adapterIt is a board that converts 2.5 inch SATA HDD to IDE connection. It is convenient when you want to connect a 2.5 inch SATA HDD to an old M/B. * The product is a consumer product for the domestic market.Mass (g) 13 (body only) Applicable Media 2.5 inch SATA HDD Dimensions, Width W x Height H x Depth D (mm) 63×22×25from S$24.99Min. 6 days
- Henkan Meijin IDE-SATA Adapter SATA → IDE 2.5 HDDSATA → 2.5 "IDE (44 pin) conversion adapter * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is n... Read Morefrom S$29.99Min. 7 days
- Henkan Meijin CF-IDE conversion adapter CF 1pcs → 2.5 / Hitachi 1.8 HDDCF card → 2.5 "/ 1.8" IDE conversion adapter * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but ther... Read MoreTerminal Hitachi 1.8 inch HDD IDEfrom S$16.99Min. 7 days
- Contec 128GB + SATA + Cfast card (MLC)128GB SATA Cfast card (MLC).Interface SATAfrom S$449.90Min. 7 days
- Henkan Meijin IDE-SATA Adapter Slim IDE → SATASlim IDE → SATA conversion adapter * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee o... Read MoreSpecification For optical drive only Terminal Slim IDE → SATA (7 pin)from S$27.99Min. 7 days
- Henkan Meijin IDE-SATA Adapter SATA Drive Connection Type Z Type IISATA → IDE conversion adapter on M / B Z type Optical drive compatible * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible t... Read MoreTerminal SATA (7-pin female) - IDE 40-pin (male)from S$16.99Min. 2 days
- Henkan Meijin IDE-SATA conversion boardA conversion board for connecting a 1.8-inch HDD with SATA. Comes with a ZIF/LIF cable, so it supports both Toshiba/Hitachi HDDs. * The product is a consumer product for the domestic market.Color Green Terminal ZIF/LIF - SATA Included Accessories ZIF/LIF cablefrom S$38.99Min. 6 days
- Kurouto Shikou Interface card* Board throughput is limited to the PCI bus bandwidth (approximately 1 Gbps). * When a Low Profile compatible PCI Express x 1 board is installed, the screw positions will be reversed depending on the specifications of the Low Profile bracket. * Design and specifications are subject to change wit... Read MoreWarranty Period 1 year Mass (g) 110 Main Unit Dimensions (mm) 40×133×9 Chipset Equipped with Pericom PI7C9X chip Included Accessories Manual, bracket Suitable Models PC with PCI slot Supported OS Windows XP、Vista、7、8、10from S$67.99Min. 5 days
- StarTech.com 2x M.2 NGFF SSD RAID controller card with SATA 3.0 2-port PCI Express interface connectionExpand your storage capabilities: M.2 SATA RAID controller card to add two M.2 SATA ports and two 7-pin SATA ports each via PCIe. Allows for easy hardware RAID configuration and additional storage drives. Compatible with Windows, Mac, Linux Compatible with versatile hardware RAID: Supports hardwa... Read MoreMass (g) 64 Operating Temperature (℃) 5~ 50 Height (cm) 12 Length (cm) 18 Storage Temperature (℃) -25 ~ 70 Number of Ports 2 Humidity (% RH) 20-80 (no condensation) Width (mm) 20from S$219.90Min. 5 days
- Henkan Meijin PCI conversion mini PCI-PCI conversion boardminiPCI → PCI conversion board [ With connection cable for wireless LAN ] * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible... Read MoreInterface PCI Terminal With connection cable for wireless LANfrom S$19.99Min. 7 days
- Henkan Meijin HDD conversion adapterIt is an adapter that converts IDE 40 pin to 44 pin. It is convenient when connecting a surplus 3.5 inch HDD to a surplus 2.5 inch adapter. * The product is a consumer product for the domestic market.Color Black Terminal IDE40 pin male - IDE44 pin malefrom S$18.99Min. 6 days
- Henkan Meijin CF-IDE conversion adapterA board that converts a CF card into IDE-connected storage. You can make effective use of unused CF cards. It has a master-slave switching function. Supports up to 64GB. * The product is a consumer product for the domestic market.Mass (g) 15 Dimensions, Width W x Height H x Depth D (mm) 60×43×20 Applicable Media Compact flash x 1 Conform to UDMA compatible suitable storage (GB) Up to 64from S$18.99Min. 6 days
- Henkan Meijin CF-IDE conversion adapterA board that converts a CF card into IDE-connected storage. You can make effective use of unused CF cards. It has a master-slave switching function. It supports 64GB. * The product is a consumer product for the domestic market.Applicable Media Compact flash x 1 Color Green Conform to UDMA compatible suitable storage (GB) Up to 64from S$18.99Min. 6 days
- Henkan Meijin IDE-SATA conversion adapterA board that converts a 2.5 inch IDE HDD to a SATA connection. You can make effective use of unused 2.5 inch IDE HDD. * The product is a consumer product for the domestic market.Applicable Media 2.5 inch IDE HDD Dimensions, Width W x Height H x Depth D (mm) 70×20×15 Mass (g) 8from S$38.99Min. 6 days
- Henkan Meijin IDE-SATA Adapter Toshiba 1.8 HDD → SATA HDDToshiba 1.8 "HDD → SATA conversion adapter * The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations. * Depending on the combination with the device used, it may not be possible to use it, but there is no... Read Morefrom S$29.99Min. 7 days