Built-in Card Readers
- OWLTECH USB3.0 card readerSupports 61 types of media including SDHC / SDXC and the latest SD4.0 / UHS-II standard. High-speed transfer of large volumes of the latest media is possible. For SDHC / SDXC cards, SD4.0 UHS-II transfer mode (theoretical maximum transfer rate: 156MB / sFullDuplex, 312MB / sHalfDuplex), for high-... Read MoreWarranty Period 1 year Mass (g) About 210 Cable Length (mm) About 470 Dimensions, Width W x Depth D x Height H (mm) Approx. 102 x 98.5 x 25.6 RoHS directive (corresponding to 10 substances) Correspondence Interface USB3.0: 19 pin connector Conform to [Slot] 5 slots + USB 3.0 Type-Afrom S$58.99Min. 5 days
- StarTech.com RS232C serial adapter card / PCI Express / 1 port / 16950 UART / low profile (standard bracket included) / Windows & Linux / serial expansion cardVersatile applications: Use serial devices such as POS terminals, PLCs, factory automation / controls, scientific sensors, medical devices, scanners, oscilloscopes on desktop PCs / servers. Standard / Low Profile Compatible Standard Profile and Low Profile Bracket: This product is equipped with a... Read Morefrom S$119.90Min. 5 days
- StarTech.com IEEE 1394a 1-port / 1394b 2-port expansion PCI Express card 9-pin FireWire 800 x2 / 6-pin FireWire 400 x1-compatible PCIe cardTwo 9-pin FireWire 800 ports. Supports a maximum data transfer rate of 800 Mbps on each port 1 x 6-pin FireWire 400 port. Supports a maximum data transfer rate of 400 Mbps. Includes a low profile bracket with a built-in native PCI Express chipset without using a bridge chip. Internal power connec... Read Morefrom S$149.90Min. 5 days
- StarTech.com RS232C serial 2 port expansion PCIe card +16950+UART+low profile/standard profile compatible +921.4kbps+Windows/Linux compatibleAdded RS232 function without purchasing a new server or computer PCI Express 1.1 compliant stable performance Both low profile and full profile brackets are included. Can be used in both standard small (SFF) enclosures High-speed data transfer rate of 921Kbps 128 bytes FIFO per receive / transmis... Read Morefrom S$129.90Min. 5 days
- StarTech.com 40G QSFP + Network Card (1 Port Expansion) -PCI Express x8 Compatible / Intel XL710 Chip Mounted Open QSFP + Converged Network Adapter C40GbE QSFP + Network Card: This converged network adapter provides wide bandwidth for servers and workstations to support SAN and iSCSI offload for demanding applications Specifications: 40 Gbps | Open QSFP + Port, MSA Compliant | Intel XL710 Chip | MMF and SMF Fiber Support | PCIe 3.0 x8 | PXE B... Read Morefrom S$769.90Min. 5 days
- StarTech.com Low-profile IEEE 1394a 1-port / 1394b 2-port expansion PCI Express card 9-pin FireWire 800 x2 / 6-pin FireWire 400 x1 compatibleTwo 9-pin FireWire 800 ports. Supports a maximum data transfer rate of 800 Mbps on each port 1 x 6-pin FireWire 400 port. Supports maximum data transfer rate of 400Mbps Full size / Standard profile bracket included Internal power connector for high power FireWire devices with built-in native PCI ... Read Morefrom S$149.90Min. 5 days
- OWLTECH card reader6-slot specification including microSD dedicated slot MemoryStickmicro (M2) and microSD can be used without an adapter. Card reader 6SLOT + USB2.0 It is equipped with a USB 2.01 port and can be used with 57 types of media, which is compatible with most media. Reliable product 1 year warranty You ... Read MoreWarranty Period 1 year Dimensions, Width W x Depth D x Height H (mm) 101.1×96.7×24.6 Mass (g) 135 Cable Length (cm) 45 LED Access LED (green), Power LED (red) Color Black (includes white bezel) Input Voltage (V) DC5 (USB bus power) Interface USB2.0 (9pin connector) Supported OS Windows10/8.1/8/7/Vista/×PDiscontinued
- OWLTECH card readerCompatible with most media! Since two SDXC cards can be used at the same time (copying between SD cards is possible), multiple data can be transferred or copied. It is very convenient because you can use the microSD card without attaching the adapter. Card reader 5SLOT + USB2.0 Since it is equipp... Read MoreWarranty Period 1 year Dimensions, Width W x Depth D x Height H (mm) 101.6×119.5×25.6 Mass (g) 210 Cable Length (cm) 45 Number of slots (pieces) 5 LED Access LED (green) Color Black (includes white bezel) Input Voltage (V) DC5 (USB bus power) Interface USB2.0 (9pin connector) Supported OS Windows10/8.1/8/7/Vista/×PDiscontinued
- OWLTECH card readerLarge-capacity SDXC compatible, high-speed UDMA7 compatible 3.5-inch bay built-in card reader / writer A 3.5-inch bay built-in card reader / writer that supports a maximum transfer rate of 5 Gbps USB3.0. Equipped with a high-speed controller ICGR3220 that supports UDMA mode 7. It is a high-perfor... Read MoreWarranty Period 1 year Dimensions, Width W x Depth D x Height H (mm) 101.55×119.5×25.55 Mass (g) 299 Cable Length (cm) 45 Color Black Input Voltage (V) DC5 (USB bus power) Interface USB3.0 (20pin connector)Discontinued
- Ainex UHS-II compatible USB3.0 Built-in card readerUSB 3.0 multi-memory card reader and USB 3.0 port in one 3.5-inch bay! A front panel that combines a UHS-II compatible USB 3.0 multi-memory card reader and a USB 3.0 port. UHS-II (Bus speed 312MB / s) Compatible SD cards can be read and written at high speed. The card reader can read and wr... Read MoreDimensions, Width W x Depth D x Height H (mm) 101.7 × 119.5 × 25.4 (excluding cable) Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Steel, plastic Interface USB3.0 Supported OS Windows 8.1/10Discontinued