Built-in Media Drives
- ASUS ASUS (High-performance Blu-Ray combo drive) BC-12D2HT / BLK / G / AS //High-performance BluRay combo drive Supports writing to MDISC, which is suitable for long-term storage. Supports BDXL and supports up to 128GB discs. "E Green" function that reduces power consumption by up to 50% when not in operation Double data security with password protection and fi... Read MoreSupported OS 【Windows】XP、Vista、7、8、10 Interface SATA Mass (g) 680 Power Supply DC5/12V Dimensions, Width W x Depth D x Height H (mm) 146×170×41from S$129.90Min. 19 days
- LITEON IHAS324-17/ADVD ± R 24x speed writing compatible DVD built-in drivefrom S$76.99Min. 6 days
- Pioneer BDR-212XJ / WS + Bulk product + (Blu-ray drive / M-DISC compatible / BDXL compatible / Honeycomb housing / SATA / with software) + BDR-212XJ / WS + BeigeWindows 10 compatible, M-DISC compatible, BDXL compatible, bulk model with software (beige)RoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 6 days
- Pioneer BDR-212XJBK + Bulk product + (Blu-ray drive / M-DISC compatible / BDXL compatible / Honeycomb housing / SATA / No software) + BDR-212XJBKWindows 10 compatible, M-DISC compatible, BDXL compatible, software-free bulk modelRoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 6 days
- KEIAN HLDS DVD Super Multi DriveThis product is an HLDS brand Super Multi drive that supports high-speed recording of DVD ± R 24 times. In addition, it is a drive with the highest specifications equipped with abundant additional functions such as a silent mode "Silent Play" function that adjusts the speed at the time ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Interface SATA Included Accessories Software CD
- Pioneer BDR-212XJBK / WS Bulk Product (Blu-Ray Drive / M-DISC Compatible / BDXL Compatible / Honeycomb Enclosure / SATA / with Software) BDR-212XJBK / WSWindows 10 compatible, M-DISC compatible, BDXL compatible, bulk model with softwareRoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 6 days
- Pioneer BDR-212BK + Bulk product + (Blu-ray drive / M-DISC compatible / SATA / No software) + BDR-212BKWindows 10 compatible, M-DISC compatible, software-free bulk modelRoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 6 days
- KEIAN HLDS + BD driveThis product is an ultra-high performance drive that supports BD-R 16x high-speed recording. Reliable next-generation optical disc reading Supports writing and reading of DVDs, CDs, etc. Inheriting 9 types of recording of SuperMulti recordable CD / DVD Serial ATA connection RoHS directive complia... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Interface SATAfrom S$159.90Min. 5 days
- Pioneer BDR-UD03 / WS Bulk Built-in Ultra-Slim BD Drive Bundled Software IncludedBD XL compatible (3 layers 100GB / 4 layers 128GB) 9.5mm slim type drawer method BD-R 1 layer / 2 layers 6x speed recording BD-R 3 layer / 4 layer 4x speed recording RoHS compliant Includes PowerDVD14, Power2Go8, InstantBurn5 and LabelPrint2. * This product is a bulk product. * If rotation contro... Read MoreDisc Diameter (Φmm) 120・80 Dimensions, Width W x Height H x Depth D (mm) 128×9.5×127 Mass (g) 130 Buffer Memory 4MB Type Bundled software included RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 5 days
- Pioneer BDR-212UHBK / WS + Bulk product + (Blu-ray drive / UHD + BD compatible / M-DISC compatible / BDXL compatible / SATA / with software) + BDR-212UHBK / WSUHD BD playback compatible, Windows 10 compatible, M-DISC compatible, BDXL compatible, bulk model with softwareRoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 6 days
- Pioneer Ultra HD Blu-ray UHD BD playback compatible Special painted panel SATA built-in 5 inch BD / DVD / CD writerA premium model dedicated to all AV fans who have achieved further advanced quietness, high reliability, and high quality.Mass (kg) 0.74 Dimensions, Width W x Height H x Depth D (mm) 148×42.3×181 Buffer Memory 4Mbyte RoHS directive (corresponding to 10 substances) Correspondence Mounting Type Horizontal / vertical Interface Serial ATA Revision 3.0from S$589.90Min. 6 days
- Pioneer BDR-212UHBK + Bulk product + (Blu-ray drive / UHD + BD compatible / M-DISC compatible / BDXL compatible / SATA / No software) + BDR-212UHBKUHD BD playback compatible, Windows 10 compatible, M-DISC compatible, BDXL compatible, software-free bulk modelRoHS directive (corresponding to 10 substances) Correspondencefrom S$269.90Min. 6 days
- Pioneer Windows 11 compatible M-DISK compatible 5 inch BD writer basic model with built-in SATAAn entry model that achieves both reliability and BD-R 16x speed recording. Compatible with high-speed, high-precision 16x speed recording on BD-R and large-capacity BDXL (3 layers, 4 layers) Ideal for importing music CDs. Equipped with a unique function "PureRead 3+ (original sound reproduc... Read MoreMass (kg) 0.74 Dimensions, Width W x Depth D x Height H (mm) 148×42.3×181 Buffer Memory 4Mbyte RoHS directive (corresponding to 10 substances) Correspondence Installation Posture Horizontal / vertical Interface Serial ATA Revision 3.0from S$329.90Min. 6 days
- Pioneer Ultra HD Blu-ray UHDBD playback compatible special paint panel SATA built-in 5 inch BD / DVD / CD writerA high-end Blu-Ray drive that supports 4K content "Ultra HD Blu-ray (UHD BD)" playback. * Ultra HD Blu-ray external output requires a separate device that supports HDMI 2.0a, HDCP2.2, and HDR (recommended) standards. * 1: Supports writing to DVD-R Version 2.0 for Gerenal. DVD-R For Auth... Read MoreMass (kg) 0.74 Dimensions, Width W x Depth D x Height H (mm) 148×181×42.3 Buffer Memory 4 Mbyte RoHS directive (corresponding to 10 substances) Correspondence Installation Posture Horizontal / vertical Interface Serial ATA Revision 3.0from S$589.90Min. 6 days
- Pioneer BDR-212BK / WS + Bulk product + (Blu-ray drive / M-DISC compatible / SATA / with software) + BDR-212BK / WSWindows 10 compatible, M-DISC compatible, bulk model with softwareRoHS directive (corresponding to 10 substances) Correspondencefrom S$219.90Min. 6 days
- Pioneer Ultra HD Blu-ray UHD BD playback compatible SATA built-in 5 inch BD / DVD / CD writerStandard model that refines basic performance and pursues higher reliability and stabilityMass (kg) 0.74 Dimensions, Width W x Height H x Depth D (mm) 148×42.3×181 Buffer Memory 4Mbyte RoHS directive (corresponding to 10 substances) Correspondence Mounting Type Horizontal / vertical Interface Serial ATA Revision 3.0from S$369.90Min. 6 days
- KEIAN HLDS BD DriveThis product is an ultra-high performance drive that supports BD-R 14x high-speed recording. Supports both reading of next-generation optical discs with peace of mind Supports BD-R 14x speed recording Supports writing and reading of DVDs, CDs, etc. Inheriting 9 types of recording of SuperMulti re... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Interface SATAfrom S$129.90Min. 5 days
- Pioneer BDR-UD03 without Bulk Built-in Ultra-Slim BD Drive Bundled SoftwareBD XL compatible (3 layers 100GB / 4 layers 128GB) 9.5mm slim type drawer method BD-R 1 layer / 2 layers 6x speed recording BD-R 3 layer / 4 layer 4x speed recording RoHS compliant * This product is a bulk product. * If rotation control is performed by vibration detection, the data transfer rate ... Read MoreDisc Diameter (Φmm) 120・80 Dimensions, Width W x Height H x Depth D (mm) 128×9.5×127 Mass (g) 130 Buffer Memory 4MB RoHS directive (corresponding to 10 substances) Correspondence Type No bundled softwarefrom S$299.90Min. 5 days
- Panasonic TOUGHBOOK FZ-40A option (DVD drive)TOUGHBOOK FZ-40A option (DVD drive).from S$249.90Min. 7 days
- Panasonic TOUGHBOOK FZ-40A option (Blu-ray drive)TOUGHBOOK FZ-40A option (Blu-ray drive).from S$649.90Min. 7 days
- Pioneer BDR-212XJ + Bulk product + (Blu-ray drive / M-DISC compatible / BDXL compatible / Honeycomb housing / SATA / No software) + BDR-212XJ + BeigeWindows 10 compatible, M-DISC compatible, BDXL compatible, software-free bulk model (beige)RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 6 days
- ASUS ASUS (built-in DVD disk drive) DRW-24D5MTPower-saving built-in DVD disc drive that consumes 50% less power when not in use DVD disc drive with built-in SATA connection. DVD ± R up to 24x speed, DVD ± R (double layer) up to 8x speed writing. Supports writing to MDISC, which is suitable for long-term storage. "EGreen" that reduc... Read MoreInterface SATA Mass (g) 650 Supported OS 【Windows】XP、Vista、7、8、10 Dimensions, Width W x Depth D x Height H (mm) 146×170×41Discontinued
- Pioneer Ultra HD Blu-ray UHDBD playback support built-in SATA 5 inch BD / DVD / CD writerSupports 4K content "Ultra HD Blu-ray" playback Higher-definition 4K resolution (horizontal 3840 x vertical 2160 pixels) than full high-definition, compatible with the "Ultra HD Bluray" standard with rich colors, present on a PC Equipped with "PureRead4 + (original sound ... Read MoreInstallation Posture Horizontal / vertical Mass (kg) 0.74 Memory 4Mbyte Interface Serial ATA Revision 3.0 Dimensions, Width W x Height H x Depth D (mm) 148×42.3×181Discontinued
- Pioneer Ultra HD Blu-ray UHDBD playback compatible M-DISK compatible SATA built-in 5 inch BD writer basic modelBuilt-in BD writer basic model that supports playback of 4K content "Ultra HD Blu-ray" and recording / playback on "M-DISC" Saving important data, playing various data * Ultra HD Blu-ray playback requires a separate device that supports HDMI2.0a, HDCP2.2, and HDR (recommended)... Read MoreMass (kg) 0.74 Dimensions, Width W x Depth D x Height H (mm) 148×180×42.3 Buffer Memory 4 Mbyte RoHS directive (corresponding to 10 substances) Correspondence Installation Posture Horizontal / vertical Interface Serial ATA Revision 3.0Discontinued
- Ainex M.2 SSD fixing screw / spacer setM.2 SSD fixing screw set compatible with each company's motherboard. A set of screws and spacers to secure the M.2 SSD to the motherboard. It is used when the genuine product is lost. Two types of M2 / M3 screws include four types of M2 / M3 spacers with a height of 4 mm / 6 mm. Since various... Read MoreRoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- HLDS GH24NSD5 + WH + BLH + (Built-in DVD drive / Software included / White)HLDS brand Super Multi drive that supports high-speed recording of DVD ± R 24 timesDiscontinued
- Pioneer Ultra HD Blu-ray UHDBD playback support built-in SATA 5 inch BD / DVD / CD writerBlu-Ray drive that supports 4K content "Ultra HD Blu-ray (UHD BD)" playback * Ultra HD Blu-ray external output requires a separate device that supports HDMI 2.0a, HDCP2.2, and HDR (recommended) standards.Installation Posture Horizontal / vertical Memory 4Mbyte Interface Serial_ATA_Revision_3.0 Mass (kg) 0.74 Dimensions, Width W x Height H x Depth D (mm) 148×42.3×181Discontinued
- ASUS ASUS (Built-in Blu-ray Disc Drive) BW-16D1HT PROPower-saving built-in Blu-ray disc drive that consumes 50% less power when not in use Blu-ray disc drive with built-in SATA connection. BDR up to 12x speed, DVD ± R up to 16x speed writing. Compatible with LTH media (BDR) using organic materials and highly durable MDISC media (DVD + R) "EGre... Read MoreSupported OS 【Windows】XP、Vista、7、8、10 Interface SATA Mass (g) 750 Dimensions, Width W x Depth D x Height H (mm) 146×170×41Discontinued
- Pioneer Ultra HD Blu-ray UHDBD playback support built-in SATA 5 inch BD / DVD / CD writer basic model4k content Ultra HD Blu-ray playback compatible Built-in BD / DVD / CD writer basic model * Ultra HD Blu-ray external output requires a separate device that supports HDMI 2.0a, HDCP2.2, and HDR (recommended) standards.Mass (kg) 0.74 Dimensions, Width W x Height H x Depth D (mm) 148×42.3×181 Interface Serial_ATA_Revision_3.0 Installation Posture Horizontal / vertical Memory 4MbyteDiscontinued
- Pioneer Ultra HD Blu-ray UHDBD playback compatible special paint panel SATA built-in 5 inch BD / DVD / CD writerHigh-end Blu-Ray drive that supports 4K content "Ultra HD Blu-ray (UHD BD)" playback * Ultra HD Blu-ray external output requires a separate device that supports HDMI 2.0a, HDCP2.2, and HDR (recommended) standards.Mass (kg) 0.74 Interface Serial_ATA_Revision_3.0 Dimensions, Width W x Height H x Depth D (mm) 148×42.3×181 Memory 4Mbyte Installation Posture Horizontal / verticalDiscontinued
- HLDS Built-in Blu-ray drive + black + BH16NS58BLBLK + bulk productBD-R 16x high-speed recording compatible drive.Discontinued
- HLDS BH14NS58 + BL + BLK + Bulk product (Built-in Blu-ray drive / SATA connection / software included)BD-R 14x high-speed recording compatible ultra-high performance driveDiscontinued
- HLDS GH24NSD5 + BL + BLH + (Built-in DVD drive / Software included / Black)HLDS brand Super Multi drive that supports high-speed recording of DVD ± R 24 timesDiscontinued
- KEIAN HLDS + slim DVD driveSilent Play technology can reduce noise during playback by recognizing other multimedia and automatically adjusting the playback speed based on criteria for optimal performance.Mass (g) 150 Interface SATADiscontinued
- THANKO (Electronics) A kit that makes an optical drive a cooling cooler and SSDEffective use of unused optical drives! Suppress thermal runaway and power up with SSD! * Before purchasing, please check if the optical drive of your laptop can be removed. * Please note that removal of the internal drive is not supported. * SSD is not included. * Laptop and data damage caused b... Read MoreInterface SlimlineSATA Warranty Period 6 months Connecting Terminal M.2 standard Dimensions, Width W x Height H x Depth D (mm) 126×9×130 Mass (g) 71Discontinued
- HPE (Hewlett Packard Japan) DL360 Gen9 SFF DVD-RW option with VGA / USBProvides one front video port and one USB 2.0 port Built-in DVD-RW drive * Writing software is not attached. Use standard OS functionsReading speed CD-ROM: 24x / DVD-ROM: 8xDiscontinued
- Pioneer Built-in Blu-ray drive [SATA / Win] + Japanese manual + BDR-209XJ2 + Beige + [SATA][Built-in Blu-ray drive] Compatible with BD XL.Discontinued
- Pioneer BDR-TD05 Slim Internal Blu-Ray Drive without Bundled SoftwareBD XL compatible (3 layers 100GB / 4 layers 128GB) BD-R 1 layer / 2 layers 6x speed recording BD-R 3 layer / 4 layer 4x speed recording GBAS compatible RoHS compliant * This product is a bulk product. * If rotation control is performed by vibration detection, the data transfer rate may decrease.Disc Diameter (Φmm) 120・80 Dimensions, Width W x Height H x Depth D (mm) 128×12.7×127 Mass (g) 165 Buffer Memory 4MB RoHS directive (corresponding to 10 substances) Correspondence Type No bundled softwareDiscontinued
Filter by categories