Built-in CD/DVD Drives
- KEIAN HLDS DVD Super Multi DriveThis product is an HLDS brand Super Multi drive that supports high-speed recording of DVD ± R 24 times. In addition, it is a drive with the highest specifications equipped with abundant additional functions such as a silent mode "Silent Play" function that adjusts the speed at the time ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Interface SATA Included Accessories Software CD
- LITEON IHAS324-17/ADVD ± R 24x speed writing compatible DVD built-in drivefrom S$76.99Min. 6 days
- Panasonic TOUGHBOOK FZ-40A option (DVD drive)TOUGHBOOK FZ-40A option (DVD drive).from S$249.90Min. 7 days
- ASUS ASUS (built-in DVD disk drive) DRW-24D5MTPower-saving built-in DVD disc drive that consumes 50% less power when not in use DVD disc drive with built-in SATA connection. DVD ± R up to 24x speed, DVD ± R (double layer) up to 8x speed writing. Supports writing to MDISC, which is suitable for long-term storage. "EGreen" that reduc... Read MoreInterface SATA Mass (g) 650 Supported OS 【Windows】XP、Vista、7、8、10 Dimensions, Width W x Depth D x Height H (mm) 146×170×41Discontinued
- Ainex M.2 SSD fixing screw / spacer setM.2 SSD fixing screw set compatible with each company's motherboard. A set of screws and spacers to secure the M.2 SSD to the motherboard. It is used when the genuine product is lost. Two types of M2 / M3 screws include four types of M2 / M3 spacers with a height of 4 mm / 6 mm. Since various... Read MoreRoHS directive (corresponding to 10 substances) CorrespondenceDiscontinued
- HLDS GH24NSD5 + WH + BLH + (Built-in DVD drive / Software included / White)HLDS brand Super Multi drive that supports high-speed recording of DVD ± R 24 timesDiscontinued
- KEIAN HLDS + slim DVD driveSilent Play technology can reduce noise during playback by recognizing other multimedia and automatically adjusting the playback speed based on criteria for optimal performance.Mass (g) 150 Interface SATADiscontinued
- HLDS GH24NSD5 + BL + BLH + (Built-in DVD drive / Software included / Black)HLDS brand Super Multi drive that supports high-speed recording of DVD ± R 24 timesDiscontinued
- THANKO (Electronics) A kit that makes an optical drive a cooling cooler and SSDEffective use of unused optical drives! Suppress thermal runaway and power up with SSD! * Before purchasing, please check if the optical drive of your laptop can be removed. * Please note that removal of the internal drive is not supported. * SSD is not included. * Laptop and data damage caused b... Read MoreInterface SlimlineSATA Warranty Period 6 months Connecting Terminal M.2 standard Dimensions, Width W x Height H x Depth D (mm) 126×9×130 Mass (g) 71Discontinued
- HPE (Hewlett Packard Japan) DL360 Gen9 SFF DVD-RW option with VGA / USBProvides one front video port and one USB 2.0 port Built-in DVD-RW drive * Writing software is not attached. Use standard OS functionsReading speed CD-ROM: 24x / DVD-ROM: 8xDiscontinued
- KEIAN LITEON + DVD driveThis drive has a DVD ± R writing speed of 24x, and SMART-BURN is installed to prevent buffer underrun errors, achieving fast and stable high-quality writing. Furthermore, by installing SMART-X, the reliability of reading is also improved. The interface is an S-ATA connection.Interface SATA Included Accessories Software CDDiscontinued
- KEIAN LITEON + DVD driveThis drive has a DVD ± R writing speed of 24x, and SMART-BURN is installed to prevent buffer underrun errors, achieving fast and stable high-quality writing. Furthermore, by installing SMART-X, the reliability of reading is also improved. The interface is an S-ATA connection.Interface SATA Included Accessories Software CDDiscontinued