All Category

PC Cases

View : Grid List
Filter

Items 1 - 40 of 507

Set Ascending Direction
  1. PC case (storage)
    SilverStone PC case (storage)
    [Case Storage Series] 4U Rack Mount Server Case
    Mass (kg)  10.8  Dimensions, Width W x Depth D x Height H (mm)  430×446×176  expandable slot number  Color  Black  suitable motherboard  SSI-CEB ATX Micro-ATX mini-ITX  Power Supply  Sold separately (ATX)  Material (Body)  Steel 
    Rating:
    50%
    from S$469.90
    Min. 8 days
  2. PC case
    Kurouto Shikou PC case
    Adopted a luxurious power / reset button. A micro switch is used for the switch section. It has a more luxurious appearance and is more comfortable to push. A hand-cranked type is used for the drive bay and slot fixing screws. The specifications are more convenient for those who frequently replac... Read More
    Specification  Frame assembly kit for ATX motherboard 
    from S$189.90
    Min. 5 days
  3. 2 PCI Express & 2 Expansion box with additional PCI slots Used on desktop PCs with PCI Express slots Compatible with long-size PCI boards
    StarTech.com 2 PCI Express & 2 Expansion box with additional PCI slots Used on desktop PCs with PCI Express slots Compatible with long-size PCI boards
    Self-powered PCI / PCIe expansion system with extended bayon off button that provides 2x PCI ports (32-bit / 33 MHz) and 2x PCIe single lane ports (250 MBps) Rugged steel box to meet the demands of industrial server environments Supports both 5V and 3.3V / 5V add-in PCI cards Compliant with PCI 2... Read More
    Data Packet Rate  (Maximum) 250Mbps  Storage Temperature (℃)  -40~75  Operating Temperature (℃)  0~55  Width (cm)  13.7  Height (cm)  14.3  Output Current (A)  Humidity (% RH)  34820  Power Consumption (W)  36  Length (cm)  38.2  Color  Black 
    from S$769.90
    Min. 5 days
  4. PC case (tower)
    SilverStone PC case (tower)
    [Precision series] Simple and easy-to-strengthen tower case
    Dimensions, Width W x Depth D x Height H (mm)  182×400×426  Mass (kg)  3.36  expandable slot number  suitable motherboard  ATX  Color  Black  Power Supply  Sold separately (ATX)  Material  Steel (front: ABS resin)  Dimensions (Width W x Depth D) (mm)  [Compatible VGA] 347 x 124  Case Type  tower 
    from S$119.90
    Min. 10 days
  5. PC Case (Stationary Type)
    SilverStone PC Case (Stationary Type)
    [Grandia series] Horizontal PC case with improved security performance
    Dimensions, Width W x Depth D x Height H (mm)  440×340×150  expandable slot number  Mass (kg)  5.6  Color  Black  Case Type  Deferred type  suitable motherboard  MicroATX  Power Supply  Sold separately (ATX)  Material  Steel (front: aluminum)  Dimensions (Width W x Depth D) (mm)  [Correspondence VGA] 279 * 124 
    from S$339.90
    Min. 8 days
  6. PC case (stationary type)
    SilverStone PC case (stationary type)
    [Grandia series] Horizontal ATX case with front I / O
    Mass (kg)  4.2  Dimensions, Width W x Depth D x Height H (mm)  440×358×170  expandable slot number  7+1  suitable motherboard  ATX SSI-CEB  Color  Black  Case Type  Deferred type  Power Supply  Sold separately (ATX)  Material  Steel (front: ABS resin)  Dimensions (Width W x Depth D) (mm)  [Correspondence VGA] 309 * 133 
    from S$249.90
    Min. 8 days
  7. PC case (tower)
    SilverStone PC case (tower)
    [Precision series] Water-cooled entry ATX case / front mesh with window
    Dimensions, Width W x Depth D x Height H (mm)  215.3×481.5×426.5  Mass (kg)  4.82  expandable slot number  suitable motherboard  ATX  Color  Black  Power Supply  Sold separately (ATX)  Material  Steel (front: ABS resin)  Dimensions (Width W x Depth D) (mm)  [Compatible VGA] 411 x 154  Case Type  tower 
    from S$139.90
    Min. 8 days
  8. PC case (cube type ITX)
    SilverStone PC case (cube type ITX)
    [Sugo series] A model without power supply appears in the standard Mini-ITX cube case
    expandable slot number  Mass (kg)  2.3  Dimensions, Width W x Depth D x Height H (mm)  222×276×176  Color  Black  Case Type  Cube  suitable motherboard  Mini-ITX  Power Supply  Sold separately (SFX)  Material  Steel (front: ABS resin)  Dimensions (Width W x Depth D) (mm)  [Compatible VGA] 254 x 129 
    from S$129.90
    Min. 8 days
  9. PC case (cube type ITX)
    SilverStone PC case (cube type ITX)
    [Sugo series] A model without power supply appears in the standard Mini-ITX cube case
    expandable slot number  Mass (kg)  2.3  Dimensions, Width W x Depth D x Height H (mm)  222×276×176  Case Type  Cube  suitable motherboard  Mini-ITX  Power Supply  Sold separately (SFX)  Material  Steel (front: ABS resin)  Color  White  Dimensions (Width W x Depth D) (mm)  [Compatible VGA] 254 x 129 
    from S$129.90
    Min. 8 days
  10. Thunderbolt 3 connection PCIe external case DisplayPort monitor port PCIe x16
    StarTech.com Thunderbolt 3 connection PCIe external case DisplayPort monitor port PCIe x16
    Improve work efficiency with Thunderbolt 3, which offers 40 Gbps performance, which is twice that of Thunderbolt 2 (20 Gbps) and eight times that of USB 3.0 (5 Gbps). Supports one 4K-enabled DisplayPort monitor and a second extended monitor display from a Thunderbolt 3 (USB-C) port Daisy-chain up... Read More
    Data Packet Rate  (Max) 40 (Thunderbolt 3) Gbps  Storage Temperature (℃)  -20 ~ 50  Width (cm)  14.2  Input Current (A)  Humidity (% RH)  20-80  Length (cm)  28  Number of Ports  Output Current (A)  5.4  Operating Temperature (℃)  5~ 35  Power Consumption (W)  65  Height (cm)  8.19999999999999  Color  Black 
    from S$899.90
    Min. 5 days
  11. PC case (slim type ITX)
    SilverStone PC case (slim type ITX)
    [Milo series] Mini-ITX HTPC case that achieves both space saving and expandability
    expandable slot number  Mass (kg)  2.1  Dimensions, Width W x Depth D x Height H (mm)  350×205×99  Color  Black  suitable motherboard  Mini-ITX  Case Type  Slim type ITX  Power Supply  Sold separately (SFX)  Material  Steel (front: acrylic) 
    from S$129.90
    Min. 8 days
  12. PC case (cube type)
    SilverStone PC case (cube type)
    [Sugo series] Space-saving SFF case that does not impair expandability
    Dimensions, Width W x Depth D x Height H (mm)  270×393×212  expandable slot number  Mass (kg)  4.1  Color  Black  Case Type  Cube  suitable motherboard  MicroATX  Power Supply  Sold separately (ATX)  Material  Steel (front: ABS resin)  Dimensions (Width W x Depth D) (mm)  [Compatible VGA] 368 x 113 
    from S$199.90
    Min. 8 days
  13. PC case (slim type ITX)
    SilverStone PC case (slim type ITX)
    [Milo series] Mini-ITX HTPC case with a stylish design that can be placed vertically or horizontally
    expandable slot number  Mass (kg)  3.71  Dimensions, Width W x Depth D x Height H (mm)  382×350×105  Color  Black  suitable motherboard  Mini-ITX  Case Type  Slim type ITX  Power Supply  Sold separately (SFX)  Material  Steel (front: ABS resin) 
    from S$189.90
    Min. 8 days
  14. PC case (stationary type)
    SilverStone PC case (stationary type)
    [Grandia series] Space-saving HTPC case that can be equipped with ATX mother / power supply
    Mass (kg)  4.8  Dimensions, Width W x Depth D x Height H (mm)  442×362×171  expandable slot number  7+1  suitable motherboard  ATX SSI-CEB  Color  Black  Case Type  Deferred type  Power Supply  Sold separately (ATX)  Material  Steel (front: aluminum)  Dimensions (Width W x Depth D) (mm)  [Correspondence VGA] 309 * 133 
    from S$279.90
    Min. 12 days
  15. PC case (ITX for NAS applications)
    SilverStone PC case (ITX for NAS applications)
    [Data Storage Series] Mini-ITX case for NAS applications
    expandable slot number  Dimensions, Width W x Depth D x Height H (mm)  211×360×285  Mass (kg)  Color  Black  suitable motherboard  Mini-ITX  Power Supply  Sold separately (SFX)  Material  Steel (front: aluminum)  Dimensions (Width W x Depth D) (mm)  [Correspondence VGA] 279 * 111 
    from S$469.90
    Min. 8 days
  16. PC case (mini tower)
    SilverStone PC case (mini tower)
    [Precision series] Middle-end Micro case with tempered glass
    Dimensions, Width W x Depth D x Height H (mm)  192×351×381  Mass (kg)  3.52  expandable slot number  Color  Black  suitable motherboard  MicroATX  Case Type  Mini tower  Power Supply  Sold separately (ATX)  Material  Steel body, tempered glass panel  Dimensions (Width W x Depth D) (mm)  [Compatible VGA] 314 x 151 
    from S$129.90
    Min. 16 days
  17. Expansion box with 4x PCI slots Used on desktop PCs with PCI Express slots
    StarTech.com Expansion box with 4x PCI slots Used on desktop PCs with PCI Express slots
    Uses PCI Express and adds 4 PCI slots (32-bit / 33 MHz) Made of durable steel Supports both 5V and 3.3V / 5V add-in PCI cards Self-powered expansion box with on / off button No driver / software required PCI Express adapter card with brackets for both full profile and low profile Extend I / O cap... Read More
    Storage Temperature (℃)  -40~75  Operating Temperature (℃)  0~55  Width (cm)  13.7  Height (cm)  14.2  Length (cm)  20.4  Output Current (A)  Power Consumption (W)  36  Color  Black 
    from S$989.90
    Min. 5 days
  18. PC Case (Stationary Type)
    SilverStone PC Case (Stationary Type)
    [Grandia series] HTPC case with high-quality aluminum front door
    Dimensions, Width W x Depth D x Height H (mm)  440×435×175  Mass (kg)  expandable slot number  7+1  suitable motherboard  ATX SSI-CEB SSE-EEB  Color  Black  Case Type  Deferred type  Power Supply  Sold separately (ATX)  Material  Steel (front: aluminum)  Dimension (mm)  [Correspondence VGA] 440 * 435 * 175 
    from S$389.90
    Min. 8 days
  19. PC case (Gaming ITX)
    SilverStone PC case (Gaming ITX)
    [Raven series] RGB compatible slim type case (black)
    expandable slot number  Dimensions, Width W x Depth D x Height H (mm)  382×350×105  Mass (kg)  4.05  Color  Black  drive bay  Inside: 2.5 "x 3  suitable motherboard  Mini-ITX  Material  Plastic case (steel frame  Case Type  Slim  Power Supply  Sold separately (ATX)  Dimensions (Width W x Depth D) (mm)  [Correspondence VGA] 330 * 149 
    from S$329.90
    Min. 8 days
  20. PC case (stationary type)
    SilverStone PC case (stationary type)
    [Grandia series] High performance case compatible with EEB / CEB mothers
    Dimensions, Width W x Depth D x Height H (mm)  440×425×175  Mass (kg)  expandable slot number  7+1  suitable motherboard  ATX SSI-CEB SSE-EEB  Color  Black  Case Type  Deferred type  Power Supply  Sold separately (ATX)  Material  Steel (front: aluminum)  Dimensions (Width W x Depth D) (mm)  [Compatible VGA] 345 x 133 
    from S$399.90
    Min. 8 days
  21. PC case (stationary type)
    SilverStone PC case (stationary type)
    [Grandia series] Horizontal home theater PC case
    Mass (kg)  4.7  Dimensions, Width W x Depth D x Height H (mm)  440×325×151  expandable slot number  Color  Black  Case Type  Deferred type  suitable motherboard  MicroATX  Power Supply  Sold separately (ATX)  Material  Steel (front: ABS resin)  Dimensions (Width W x Depth D) (mm)  [Correspondence VGA] 279 * 124 
    from S$269.90
    Min. 8 days
  22. PC case (slim)
    SilverStone PC case (slim)
    [Milo series] Front door (with key) equipment Horizontal slim type HTPC case
    Mass (kg)  expandable slot number  4+1  Dimensions, Width W x Depth D x Height H (mm)  440×350×105  Color  Black  Material  Body: Steel  suitable motherboard  MicroATX  Case Type  Slim  Power Supply  Sold separately (ATX) 
    from S$199.90
    Min. 8 days
  23. PC case (mini-ITX)
    SilverStone PC case (mini-ITX)
    [Fortress series] Mini-ITX case with enhanced luxury and rigidity
    expandable slot number  Dimensions, Width W x Depth D x Height H (mm)  376×351×107  Mass (kg)  4.6  Color  Black  suitable motherboard  Mini-ITX  Power Supply  Sold separately (SFX)  Material  Steel (exterior: aluminum)  Dimensions (Width W x Depth D) (mm)  [Correspondence VGA] 330 * 149 
    from S$299.90
    Min. 8 days
  24. PC case IW-CF06
    IN WIN PC case IW-CF06
    For ATX, while using steel to reduce costs, tempered glass is used for the side panel, making it easy to open and close. The lower air intake is equipped with a filter that is easy to remove. A fascinating case that can be mounted up to 360 mm water cooling.
    Mass (kg)  10.88  Dimensions, Width W x Depth D x Height H (mm)  215×480×500  suitable motherboard  ATX/Micro-ATX/Mini-ITX  Port  Front IOUSB2.0×2Audio×2USB3.0×2  Power Input (V)  PSII: ATX12 (length: up to 200mm)  Slots  [Extension] PCI-ESlotx7  Specification  [Shadow Bay] 3.5 ”x22.5” x2 
    from S$249.90
    Min. 9 days
  25. PC case (tower)
    SilverStone PC case (tower)
    [Red Line series] High-end gaming case with a higher-grade appearance
    Dimensions, Width W x Depth D x Height H (mm)  200×455×477  Mass (kg)  6.3  expandable slot number  suitable motherboard  ATX  Power Supply  Sold separately (ATX)  Material  Steel (front: plastic)  Color  White + silver accent  Dimensions (Width W x Depth D) (mm)  [Correspondence VGA] 348 * 152  Case Type  tower 
    from S$189.90
    Min. 8 days
  26. PC case + PURE + STEEL + BLACK + STRIP + black
    SHARKOON PC case + PURE + STEEL + BLACK + STRIP + black
    This product is a middle tower case "PURE STEEL BLACK" with a flat front panel. This is a limited edition model that combines two addressable RGB compatible strips "SHARK BLADE RGB STRIP". "PURE STEEL BLACK" is a middle tower case with a body made of 100% steel and s... Read More
    number of HDD bay  2.5 inches: 3, 3.5 inches: 2  Body dimensions (width W x height H x depth D) (mm)  210×475×474  expandable slot number  7 slots  Mass of Main Unit (kg)  8.7  Form Factor  ATX / E-ATX / SSI-CEB / SSI-EEB  Input Terminal  Front: USB3.0 x 2/Audio / Mic 
    from S$279.90
    Min. 6 days
  27. PC case + SHA-VS7-VBK
    SHARKOON PC case + SHA-VS7-VBK
    The "VS7" uses a metal side panel with an intake port, and the "VS7 Window" uses an acrylic side panel that allows a glance at the inside of the case. You can select the design that suits your taste. The inside of the case adopts a chamber structure, and due to the tunnel stru... Read More
    number of HDD bay  2.5 inches: 2, 5.25 inches: 2  Body dimensions (width W x height H x depth D) (mm)  221×473×450  Mass of Main Unit (kg)  5.52  expandable slot number  7 slots  Form Factor  ATX  Input Terminal  Front: USB3.0 x 2/Audio / Mic  Power Supply  Sold separately 
    from S$169.90
    Min. 6 days
  28. Gaming PC case + Conquer + 2 + CONQUER2
    COUGAR Gaming PC case + Conquer + 2 + CONQUER2
    A creative gaming PC case that pursues maximum expandability with a new metal frame, four large pieces of glass, a removable exterior and a sub-chassis that makes it easy to replace parts.
    Mass of Main Unit (kg)  18  number of HDD bay  2.5 inches: 2, 3.5 inches: 2  Body dimensions (width W x height H x depth D) (mm)  368×631×744  expandable slot number  8 slots  suitable motherboard  Mini ITX / Micro ATX / ATX / CEB  Power Supply  Not installed 
    from S$1,099.00
    Min. 6 days
  29. PC case + Define + 7 + XL + Black + TG + Dark + Tint + Black + FD-C-DEF7X-03
    FRACTAL DESIGN PC case + Define + 7 + XL + Black + TG + Dark + Tint + Black + FD-C-DEF7X-03
    Case color: Black, Side panel type: Smoke tempered glass compatible Motherboard: E-ATX, ATX, microATX, Mini-ITX, EE-ATX, SSI-CEB, SSI-EEB Compatible power supply: ATX (maximum 250 mm, with 2 HDD cages installed) Compatible graphic board: Maximum 524mm (in open layout), Compatible CPU cooler: Over... Read More
    Mass of Main Unit (kg)  16.64  Body dimensions (width W x height H x depth D) (mm)  240×566×604  expandable slot number  9 slots 
    from S$689.90
    Min. 8 days
  30. MasterBox CM694 TG
    COOLER MASTER MasterBox CM694 TG
    Successor model of CM 690 III, glass side panel, maximum storage space, VGA holder function
    number of HDD bay  2.5 inch: 8, 3.5 inch: 6, 5.25 inch: 2  expandable slot number  7 slots  Case Type  Middle tower  Specification  With or without power supply: None 
    from S$399.90
    Min. 8 days
  31. PC case + Define + 7 + XL + Solid + Black + FD-C-DEF7X-01
    FRACTAL DESIGN PC case + Define + 7 + XL + Solid + Black + FD-C-DEF7X-01
    Case color: Black, Side panel type: Steel panel (with sound absorbing material) Compatible motherboards: E-ATX, ATX, microATX, Mini-ITX, EE-ATX, SSI-CEB, SSI-EEB Compatible power supply: ATX (maximum 250 mm, with 2 HDD cages installed) Compatible graphic board: Maximum 524mm (in open layout), Com... Read More
    Mass of Main Unit (kg)  16.53  Body dimensions (width W x height H x depth D) (mm)  240×566×604  expandable slot number  9 slots 
    from S$589.90
    Min. 8 days
  32. Fractal Design Define XL R2 Titanium
    FRACTAL DESIGN Fractal Design Define XL R2 Titanium
    Full tower case.
    Color  Titanium 
    from S$389.90
    Min. 8 days
  33. Fractal Design Define Mini C Black Tempered Glass
    FRACTAL DESIGN Fractal Design Define Mini C Black Tempered Glass
    MicroATX case
    Material  Steel 
    from S$299.90
    Min. 8 days
  34. Versa H26 TG
    THERMALTAKE Versa H26 TG
    Dimensions (H x W x D) (mm)  464×220×493  Mass (kg)  6.08  expandable slot number  Applicable power supply  ATX (up to 220mm depth)  suitable motherboard  ATX、Micro-ATX、Mini-ITX  Color  Black  Case Type  Middle tower  Material (Chassis)  SPCC  Side Panel  Tempered glass 
    from S$139.90
    Min. 8 days
  35. PC case (middle tower)
    SilverStone PC case (middle tower)
    [Lucid series] Middle PC case with stainless steel frame on 3-sided tempered glass
    Dimensions, Width W x Depth D x Height H (mm)  218×431×390  expandable slot number  Mass (kg)  7.4  Color  Black  suitable motherboard  Micro-ATX mini-ITX  Case Type  Middle tower  Power Supply  Sold separately (ATX)  Dimensions (Width W x Depth D) (mm)  [Compatible VGA] 370 x 174 
    from S$299.90
    Min. 8 days
  36. MasterBox NR200P Purple
    COOLER MASTER MasterBox NR200P Purple
    Space-saving compact design Tempered glass and steel, 2 types of side panels are included. Compatible with Mini-DTX and Mini-ITX motherboards. Can be equipped with a 3-slot wide graphic board. Supports vertical placement of graphic boards. Excellent cooling performance and expansion. Achieves ful... Read More
    Slots  suitable motherboard  Mini-DTX、Mini-ITX 
    from S$229.90
    Min. 8 days
  37. PC case + ANTEC + ATX compatible + Silent middle tower + P101 + Silent
    ANTEC PC case + ANTEC + ATX compatible + Silent middle tower + P101 + Silent
    ATX compatible silent middle tower PC case with improved storage performance
    Included Accessories  1 x Accessory Box 1 x Quick Start Guide  Mass of Main Unit (kg)  11.8  number of HDD bay  2.5 inch: 8, 3.5 inch: 8, 5.25 inch: 1  Main Unit Dimensions, Width W x Depth D x Height H (mm)  232×527×506  expandable slot number  8 slots  Specification  With or without power supply: Yes 
    from S$389.90
    Min. 6 days
  38. Addressable RGB support + ATXPC case + StarryFort + SF30 + ECA-SF30-M1BB-ARGB + ECA-SF30-M1BB-ARGB
    ENERMAX Addressable RGB support + ATXPC case + StarryFort + SF30 + ECA-SF30-M1BB-ARGB + ECA-SF30-M1BB-ARGB
    ENERMAX original square line, 4 6.8 million color addressable RGB LED 12cm fans are installed as standard
    number of HDD bay  2.5 inch: 5 (used with 2 3.5 inch bays)  Dimensions (D x W x H) (mm)  415×205×480  Mass of Main Unit (kg)  6.55  expandable slot number  7 slots  Included Accessories  Japanese manual x 1 + screw set x 1  Specification  With or without power supply: None 
    from S$359.90
    Min. 6 days
  39. SOHORAID SR4 Plus eSATA / USB3.1 TypeC Gen1
    Denno SOHORAID SR4 Plus eSATA / USB3.1 TypeC Gen1
    4-bay RAID storage case with USB 3.1 TpeC port and eSATA port Various operations are possible with touch buttons SR4-SB31 + adopts the touch button type on the front part, and it is possible to perform various operations of the main body. It has better operability than the conventional button op... Read More
    Storage temperature (℃)  -20~47  Operating Temperature (℃)  0~40  Power Supply Voltage  100~240V AC  Relative Humidity (% RH)  5 to 95 * No condensation  Power Prequency (Hz)  50~60  fan  80mm ball pairing fan  Dimensions (H x W x D) (mm)  Body: 166 x 124 x 210  Suitable Models  Mac / PC with compatible interface port  Power (W)  Maximum continuous: 150  Transfer rate (Gbps)  SATAⅡ standard compliant, up to 3.0  Color  Silver  Case Type  tower 
    from S$769.90
    Min. 14 days
  40. Open Frame ver.ATX
    Nagao Industry Open Frame ver.ATX
    An open frame for ATX featuring PC parts. It can also be used as a PC frame for parts verification. The graphic board can also be installed vertically (riser cable sold separately) It can be installed to attract the front of the graphic board. Includes VGA holding stay for vertical installation. ... Read More
    expandable slot number  8 steps  Mass (kg)  About 2.9, about 3.2  Finish  Black paint  Specification  CPU cooler limit: None  Material  Iron (plate thickness: 1.6 mm)  Switch  Yes  suitable motherboard  mini-ITX・mini-DTX・micro-ATX・ATX 
    Rating:
    60%
    from S$219.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 507

Set Ascending Direction