Power Supplies / UPS
Other Related Pages
- Kurouto Shikou PC power supply unit 80PLUS STANDARD ATX12VAn energy-saving power supply that has acquired 80 PLUS STANDARD certification. By using ALL heat resistant 105 ℃ electrolytic capacitors, the reliability and life of the power supply have been improved. Since the power can be freely distributed between lanes by the single lane output, there is n... Read Morefan 12cm silent fan Dimension (mm) 150×140×86 Warranty Period 3 years Type 80PLUS STANDARD Circuit ActivePFC Protection Circuit OPP/OCP/OVP/UVP/SCP/OTP/NLOfrom S$109.90Min. 2 days
- Kurouto Shikou PC power supply unit 80PLUS GOLD ATX12VA power supply unit that has acquired 80 PLUS GOLD certification with a replacement efficiency of up to 90%. All aluminum electrolytic capacitors use heat-resistant 105 ° C products. The primary side is made by a Japanese manufacturer, and the secondary side is an individual type. Since it is a s... Read Morefan 12cm fan Dimension (mm) 150×140×86 Warranty Period 3 years Type 80PLUS GOLD Circuit ActivePFC Protection Circuit OPP/OCP/OVP/UVP/SCP/OTP/NLOfrom S$189.90Min. 2 days
- Seasonic PC power supply unit80 PLUS (R) GOLD certified successor model of FOCUS series Equipped with hybrid fan control function: Equipped with a hybrid fan control function that detects temperature and load and automatically switches to 3 modes of "fanless", "silent" and "cooling" .. It provid... Read MoreOperating Temperature (℃) 0~50 Warranty Period 10 years Various certifications 80PLUS GOLD Dimensions, Width W x Depth D x Height H (mm) About: 150 x 140 x 86 Applicable Standard Intel ATX 12V Protection Circuit OPP、OVP、SCP、OCP、OTP、UVPfrom S$269.90Min. 5 days
- SilverStone PC power supply (TFX 300W)Supports standard TFX form factor Continuous output 300W at 40 ℃ operating temperature High efficiency with 80PLUS Bronze specifications Minimum 18dBA low operating noise 80mm fan Single PCI-E 6-pin connector compatible Active PFCNoise Level (dB(A)) (Minimum) 18 Operating Temperature Range (℃) 0~40 Mass (kg) 1 MTBF (hour) 100000 power density(W/L) 310 Input Frequency (Hz) 47~63 Various certifications 80PLUS Bronze efficiency 82-85%, [Load] 20-100% Dimensions, Width W x Height H x Depth D (mm) 85× 65× 175 Input Voltage (V) 90~264 Output (W) 95~300 Specification Active PFC (PF> 0.9, full load) Color Black cooling system Quiet 80mm fan Standard TFX Form Factor TFXfrom S$139.90Min. 2 days
- SilverStone PC power supply (Flex ATX 350W)Supports standard Flex ATX form factor 80PLUS Gold certified high efficiency 350W continuous power output at 40 ℃, 24 hours a day, 7 days a week, leading single + 12V rail Active PFC with PCIe 6-pin connectorNoise Level (dB(A)) (Minimum) 20 Mass (kg) 0.96 Operating Temperature Range (℃) 0~40 MTBF (hour) 100000 Input Frequency (Hz) 47~63 power density(W/L) 707 Various certifications 80PLUS Gold Dimensions, Width W x Height H x Depth D (mm) 81.5× 40.5× 150 efficiency 87 ~ 90% 、 [Load] 20 ~ 100% Input Voltage (V) 90~264 Output (W) 90~350 Specification Active PFC (PF> 0.9, full load) Color Black Standard Flex ATX Form Factor FlexATX cooling system Quiet 40mm fanfrom S$199.90Min. 13 days
- Kurouto Shikou PC power supply unit 80PLUS GOLDEco power supply that has acquired 80PLUS GOLD certification. Highly efficient power conversion efficiency improves low heat generation, sound production, reliability, and energy saving. At 50% load, wasteful power can be reduced by about 55% compared to 80PLUS STANDARD certified power supply.Warranty Period 3 years Type 80PLUS GOLD fan 8cm silent fan Circuit ActivePFCfrom S$159.90Min. 5 days
- SilverStone PC power supply (ATX 1200W)Easy to install with a 140 mm depth design High efficiency of 80PLUS Platinum certification 100% modular cable 24 hours / 7 days continuous output, operating temperature 40 ° C Class-leading single + 12V rail with strict ± 3% voltage control and built-in hybrid ceramic bearing (HYB) fan with low ... Read MoreNoise Level (dB(A)) (Minimum) 18 Operating Temperature Range (℃) 0~40 MTBF (hour) 100000 Input Voltage (V) 100~264 Output (W) 120~1200 Dimensions, Width W x Height H x Depth D (mm) 150×86×140 Mass (kg) 2 Input Frequency (Hz) 47~63 power density(W/L) 664 Various certifications 80PLUSPlatinum efficiency 89-92%, [Load] 20-100% Form Factor ATX Standard ATX Specification Active PFC (PF> 0.9, full load) Color Black cooling system Single 120mm HYB fanfrom S$789.90Min. 17 days
- SilverStone PC power supply (ATX PS / 2 1500W)80PLUS Gold level efficiency 100% modular cable Continuous output at 40 ° C operating temperature 1600W Peak Output Strict ± 3% Voltage Control and Low Ripple & Noise Minimum 18dBA Quiet 135mm Fan Equipped with 8 PCI-E 8 / 6-pin connectors Easy installation due to the compact design with a de... Read MoreOperating Temperature Range (℃) 0~40 MTBF (hour) 100000 Output (W) 150-1500 (peak 1600) Dimensions, Width W x Height H x Depth D (mm) 150× 86× 180 Noise Level (dB(A)) 18~34 Mass (kg) 3.2 Input Frequency (Hz) 47~63 power density(W/L) 646 Various certifications 80PLUS Gold efficiency 87 ~ 90% 、 [Load] 20 ~ 100% Input Voltage (V) 90~264 Form Factor ATX Standard ATX PS/2 Specification Active PFC (PF> 0.95, full load) Color Black cooling system Quiet 135mm fanfrom S$879.90Min. 8 days
- SilverStone PC power supply (ATX 1000W)Easy to install with a 140 mm depth design High efficiency of 80PLUS Platinum certification 100% modular cable 24 hours / 7 days continuous output, operating temperature 40 ° C Class-leading single + 12V rail with strict ± 3% voltage control and built-in hybrid ceramic bearing (HYB) fan with low ... Read MoreNoise Level (dB(A)) (Minimum) 18 Operating Temperature Range (℃) 0~40 Mass (kg) 1.98 MTBF (hour) 100000 Output (W) 120~1000 Dimensions, Width W x Height H x Depth D (mm) 150×86×140 Input Frequency (Hz) 47~63 power density(W/L) 554 Various certifications 80PLUSPlatinum efficiency 89-92%, [Load] 20-100% Input Voltage (V) 90~264 Standard ATX Form Factor ATX Specification Active PFC (PF> 0.9, full load) Color Black cooling system Single 120mm HYB fanfrom S$599.90Min. 8 days
- SilverStone PC power supply (ATX 1100W)80PLUS Titanium certified, highest level of efficiency All capacitors made in Japan 100% modular cable Single + 12V rail leading continuous output class at 50 ° C operating temperature Strict ± 3% voltage control and low ripple & noise Dual EPS 8-pin, multi-PCI-E8 / 6-pin connector compatible... Read MoreNoise Level (dB(A)) 0~36 Operating Temperature Range (℃) 0~50 MTBF (hour) 100000 Output (W) 120-1100 (peak 1200) Dimensions, Width W x Height H x Depth D (mm) 150× 86× 180 Mass (kg) 3.96 power density(W/L) 474 Input Frequency (Hz) 47~63 Various certifications 80PLUS Titanium efficiency 90 ~ 94% 、 [Load] 10 ~ 100% Input Voltage (V) 90~264 Standard ATX Form Factor ATX Specification Active PFC (PF> 0.9, full load) Color Black cooling system Quiet 135mm fanfrom S$789.90Min. 8 days
- SilverStone PC power supply (ATX 1300W)80PLUS Titanium certified, highest level of efficiency All capacitors made in Japan 100% modular cable Single + 12V rail leading continuous output class at 50 ℃ operating temperature Strict ± 3% voltage control and low ripple & noise Dual EPS 8-pin, multi-PCI-E8 / 6-pin connector compatible I... Read MoreNoise Level (dB(A)) 0~36 Operating Temperature Range (℃) 0~50 MTBF (hour) 100000 Output (W) 120-1300 (peak 1400) Dimensions, Width W x Height H x Depth D (mm) 150× 86× 180 Mass (kg) 3.96 Input Frequency (Hz) 47~63 power density(W/L) 560 Various certifications 80PLUS Titanium efficiency 90 ~ 94% 、 [Load] 10 ~ 100% Input Voltage (V) 90~264 Form Factor ATX Standard ATX Specification Active PFC (PF> 0.9, full load) Color Black cooling system Quiet 135mm fanfrom S$849.90Min. 8 days
- SilverStone PC power supply (SFX 450W)Support for ATX with standard SFX form factor and included brackets Continuous output 450W (V2.0) at 50 ℃ operating temperature Continuous output 450W (V3.0) at 40 ℃ operating temperature 80PLUS Bronze level efficiency (efficiency 82% -85%, 20% -100% load) Class-leading single + 12V rail silent 8... Read MoreNoise Level (dB(A)) (Minimum) 18 Operating Temperature Range (℃) 0~40 Mass (kg) 1.1(V3.0) 1(V2.0) MTBF (hour) 100000 Output (W) 110 (V3.0), 120 (V2.0), 450 (max) Dimensions, Width W x Height H x Depth D (mm) 125× 63.5× 100 Input Frequency (Hz) 47~63 power density(W/L) 567 Various certifications 80PLUS Bronze efficiency 82-85%, [Load] 20-100% Input Voltage (V) 90~264 Specification Active PFC (PF> 0.9, full load) Color Black Form Factor SFX Standard SFXfrom S$189.90Min. 8 days
- Seasonic PC power supply unitSeasonic 80 PLUS Titanium certification PRIME TX ATX power supply PRIME-TX series ・ 80 PLUS (R) Titanium certification acquisition ・ MTLR (Micro Tolerance Load Regulation)・ Hybrid fan control ・ 135mm FDB fan installed ・ Cableless connection structure ・ 12 year long-term replacement warrantyOperating Temperature (℃) 0~50 Warranty Period 12 years Various certifications 80PLUS TITANIUM Main Unit Dimensions, Width W x Depth D x Height H (mm) About 170 x 150 x 86 Applicable Standard Intel ATX 12V Protection Circuit OPP、OVP、SCP、OCP、OTP、UVP Material Steelfrom S$589.90Min. 5 days
- SilverStone PC power supply (ATX 650W)Easy to install due to the compact design with a depth of 140 mm 80PLUS Gold level efficiency 100% modular cable Single + 12V rail leading continuous output class at 40 ° C operating temperature Strict ± 3% voltage control and low ripple & noise Minimum 18dBA silent 120mm fanNoise Level (dB(A)) (Minimum) 18 Operating Temperature Range (℃) 0~40 MTBF (hour) 100000 Output (W) 120~650 Dimensions, Width W x Height H x Depth D (mm) 150× 86× 140 Mass (kg) 2 power density(W/L) 360 Input Frequency (Hz) 47~63 Various certifications 80PLUS Gold efficiency 87 ~ 90% 、 [Load] 20 ~ 100% Input Voltage (V) 90~264 Form Factor ATX Standard ATX Specification Active PFC (PF> 0.9, full load) Color Black cooling system Quiet 120mm fanfrom S$339.90Min. 8 days
- THERMALTAKE PC power supply + Smart + BX1 + RGB + 650W + BRONZE + PS-SPR-0650NHFABJ-1 + [650W + / ATX / EPS + / Bronze]Rated output 650W Maximum output 780W Standard ATX12V v2.4, EPS 12V v2.92 PFC Active PFC On-board fan 120mm Quiet fan 80PLUS 80PLUS Bronze Input voltage 100-240V Input frequency range 50-60Hz Input current up to 10A Maximum operating temperature 40 ℃ Operating humidity 20% to 85% MTBF 100,000 Hou... Read MoreOutput (W) 650from S$189.90Min. 8 days
- HPE (Hewlett Packard Japan) Aruba 4000i POE 54VDC 480W 100-240VAC DIN Power SupplyPOE power supply. Aruba 4000i POE 54VDC 480W 100-240VAC DIN Power Supply.Output (W) 480from S$4,699.00Min. 5 days
- THERMALTAKE PC power supply + TOUGHPOWER + GX1 + RGB + GOLD + 500W + PS-TPD-0500NHFAGJ-1 + [500W + / ATX / EPS + / Gold]Uses 256-color RGB mode and 120mm RGB fan that changes to 7 colors The main capacitor uses a 105 ° C capacitor made by a Japanese manufacturer. Low ripple noise design. Stable power is supplied to each part ■ Detailed specifications Rated output 500W Maximum output 600W Standard ATX12V v2.4, EPS ... Read MoreOutput (W) 500from S$169.90Min. 8 days
- THERMALTAKE PC power supply + Smart + BX1 + RGB + 750W + BRONZE + PS-SPR-0750NHFABJ-1 + [750W + / ATX / EPS + / Bronze]Rated output 750W Maximum output 900W Standard ATX12V v2.4, EPS 12V v2.92 PFC Active PFC On-board fan 120mm Quiet fan 80PLUS 80PLUS Bronze Input voltage 100-240V Input frequency range 50-60Hz Input current up to 10A Maximum operating temperature 40 ℃ Operating humidity 20% to 85% MTBF 100,000 Hou... Read MoreOutput (W) 750from S$199.90Min. 8 days
- COUGAR PC power supply + GX-F + AURUM + 550 (CGR + GD-550) + [550W + / ATX + / Gold]550W GOLD power supply with silent fanMass of Main Unit (kg) 1.5 Main Unit Size (mm) 150×150×86 Power Consumption (W) 550 Connector Full modularfrom S$269.90Min. 6 days
- THERMALTAKE 600W + PC power supply + SMART + STANDARD series + PS-SPD-0600NPCWJP-W + [ATX + / Standard]・ 80PLUS STANDARD acquisition Reliable manufacturer warranty period 3 years warranty ・ High reliability of MTBF (Mean Time Between Failure) 10,000 hours ・ Equipped with 120mm silent fan compatible with automatic rotation speed control ・ ATX12V v2.3 and EPS12V compliant ・ Depth 140mm Compact ... Read Morefrom S$129.90Min. 8 days
- THERMALTAKE 650W + PC power supply + TOUGH POWER + GRAND + RGB + GOLD series + PS-TPG-0650FPCGJP-R + [ATX / EPS + / Gold]80PLUS GOLD certification Reliable manufacturer's warranty period 10 years warranty Reliable high quality design that adopts 105 ° C capacitors made by Japanese manufacturers for all capacitors Equipped with "Riing 14" fan that supports 256-color emission Supports "Smart Zero f... Read Morefrom S$399.90Min. 8 days
- HPE (Hewlett Packard Japan) Aruba 6300M 1050W 36-72VDC PSUPower supply unit. Aruba 6300M 1050W 36-72 VDC PSU.Output (W) 1050from S$4,899.00Min. 5 days
- COOLER MASTER V1300 PLATINUM Power SupplySuccessor model of V1200 PlatinumPower Consumption (W) 1300 Main Unit Dimensions, Length L x Width W x Height H (mm) 201.2×150×86from S$769.90Min. 8 days
- Zaward Theward [Enhance] FLEX ATX standard power supply [ 80 PLUS GOLD certification, maximum output 450W ]Enhance 80 PLUS GOLD certified, maximum output 450W, FLEX ATX standard power supply. * We do not guarantee the operation of all devices. * The product is a general-purpose product for the domestic market. * The design, color, specifications, etc. of products and accessories are subject to chan... Read MoreOuter Dimensions 150 x 81.5 x 40.5 mm Maximum Output (W) 450 Various certifications 80PLUS GOLD Specification 80PLUS certification: GOLD RoHS directive (corresponding to 10 substances) Correspondence Standard FlexATX Protective Function Overload / Overvoltage / Overcurrentfrom S$159.90Min. 7 days
- NZXT C Series Power Supply Unit 80PLUS GOLDNZXT The long-awaited standard model. It is a "80 Plus Gold certified" power supply with high power conversion efficiency and stability. C series power supply unit ZXT's new C-series power supplies feature a safe and reliable power supply. We guarantee conversion efficiency that cle... Read MoreRotation Speed (min-1[rpm]) 0-2、200+220 Operating Ambient Temperature (℃) 0~50 Main Unit Dimensions (mm) 150×150×86 Noise Level (dB(A)) 32.3 Maximum Airflow (CFM) 73.9 Various certifications 80PLUS GOLD Standard ATX12V v2.4/EPS12V v2.92 Color Black RoHS directive (corresponding to 10 substances) Correspondence Warranty Period Decade Bearing FDB(FluidDynamicBearing) Dimension (mm) Fan: 120 x 120 x 25 Material Iron, PCB, plasticfrom S$219.90Min. 6 days
- THERMALTAKE Smart 500W -STANDARD-80PLUS STANDARD acquisition Reliable manufacturer warranty period 3 years warranty Equipped with a 120mm silent fan that supports high-reliability automatic rotation speed control with MTBF (Mean Time Between Failures) of 10,000 hours Compact design with ATX12V v2.3 and EPS12V compliant depth 140... Read MoreBody dimensions (width W x height H x depth D) (mm) 150××86×140from S$109.90Min. 8 days
- HPE (Hewlett Packard Japan) Aruba 6300M 250W 36-72VDC PSUPower supply unit. Aruba 6300M 250W 36-72 VDC PSU.Output (W) 250from S$2,999.00Min. 5 days
- HPE (Hewlett Packard Japan) Aruba 9300 1500W 100-240VAC Back-to-Front AC Power SupplyOutput (W) 1500from S$6,899.00Min. 5 days
- ANTEC 750W PC Power Supply 80PLUS GOLD Certified High Efficiency and High Durability Power Supply Unit NeoECO GOLD NE750 GOLD [ATX / Gold][Power supply unit: Gold NeoECO] 80PLUS GOLD certified High efficiency and durable power supply unit. [Output 750W]Main Unit Dimensions, Width W x Depth D x Height H (mm) 150×140×86 Power Consumption (W) 750 Mass of Main Unit (kg) About 1.94from S$329.90Min. 23 days
- ANTEC HCG850 GOLD80PLUS GOLD certified High-efficiency compact power supply unitfrom S$439.90Min. 6 days
- HPE (Hewlett Packard Japan) 800W FS Platinum LH Power SupplyHPE Flex Slot 1600W power supply with efficiency 94% and 80 PLUS Platinum certification.Various certifications 80PLUS PLATINUMfrom S$899.90Min. 5 days
- HPE (Hewlett Packard Japan) HPE X351 150W AC Power SupplyInternal power supply unit. HPE X351 150W AC Power Supply.from S$1,399.00Min. 5 days
- HPE (Hewlett Packard Japan) Aruba 4000i POE 54VDC 240W 12-48VDC DIN Power SupplyPOE power supply. Aruba 4000i POE 54VDC 240W 12-48VDC DIN Power Supply.Output (W) 240from S$3,999.00Min. 5 days
- HPE (Hewlett Packard Japan) Aruba 4000i POE 54VDC 240W 100-240VAC DIN Power SupplyPOE power supply. Aruba 4000i POE 54VDC 240W 100-240VAC DIN Power Supply.Output (W) 240from S$2,699.00Min. 5 days
- THERMALTAKE Smart BX1 RGB 550W -Bronze-MTBF average accident interval 100000 hours Input Voltage (V) 100~240 fan 120mm + silent fan Body dimensions (width W x height H x depth D) (mm) 150×86×140 Operating Humidity (%) 20 to 85 Warranty Period 5-year new replacement warranty Input Frequency (Hz) 50~60 Rated Output (W) 550 Maximum Output (W) 660 Standard ATX12V v2.4、EPS 12V v2.92 Safety Standard CE、CB、TUV、UL、FCC、CCC、BSMI Specification PFC:Active PFC、80PLUS:80PLUS Bronze Input Current (A) Up to 10 Operating Temperature (℃) Up to 40from S$139.90Min. 8 days
- CORSAIR 600W + PC power supply + SF600 + Platinum + CP-9020182-JP + [SFX + / Platinum]80PLUS PLATINUM certified High efficiency SFX power supply unit 600W modelfrom S$569.90Min. 6 days
- HPE (Hewlett Packard Japan) Aruba 9300 1500W 100-240VAC Front-to-Back AC Power SupplyOutput (W) 1500from S$6,899.00Min. 5 days
- FRACTAL DESIGN ION+ 660PRated output 660W Full modular type ATX power supply 80PLUS Platinum Japanese manufacturer's capacitor used MTBF 100,000 hours semi-fanless (user selectable) ATX12V Ver2.4 / EPS12V Ver.2.92 compliant OVP / UVP / OPP / SCP / OCP / OTP, depth 150mm Number of connectors: ATX12V (4 + 4) 1, PCI-E ... Read Morefrom S$399.90Min. 8 days