Graphics Tablets
A graphics tablet is an input device for a computer. This is used to operate icons displayed on the computer screen. It is used to create illustrations using a computer. Compared to a mouse, it can be operated more accurately, so it is possible to draw delicate pictures. You can find a variety of expression methods because you can draw more naturally, such as those with multiple types of nibs, or those that can represent not only pencils but also oil paintings and watercolors.
Other Related Pages
- Wacom Touch pen Bamboo Stylus duo 3rd GenerationBamboo Stylus duo is a stylus pen that can be used freely on both paper and touch screens. It is a smart one with a stylus pen, a ballpoint pen, and two nibs. Comfortable smoothness on both touch screen and paper. A conductive fiber nib is used for the stylus pen, and in addition to comfortable o... Read MoreTip Ball Diameter (mm) (Ballpoint pen) 0.7 Ink Color (Ballpoint pen) black Mass (g) 14 Nib 6mm diameter (replaceable) Diameter (Φmm) 9.0Discontinued
- ELECOM LCD protective film for pen tablet / Anti-fingerprint anti-reflective type / 13.3 inchWacom 13.3 inch LCD pen This is an anti-fingerprint / anti-reflection type LCD protective film that protects the LCD screen of the tablet from scratches and dirt. With a surface finish that reduces friction, it provides a smooth drawing feel.Feature Anti-reflectionDiscontinued
- Wacom Propen2 Side switch (non-detachable), pen pressure pen with eraser. Propene designed for the Cintiq 13 HD. It is a pen for professionals who does not get tired even after long-term use. Comes with a pen case. Based on ergonomics, a rubber grip that is easy to grip and does not slip is adopted. It has a... Read MoreIncluded Accessories 9 standard cores, pen caseDiscontinued
- ELECOM LCD protective film for pen tablets / high-definition anti-reflective type / 13.3 inchWacom 13.3 inch LCD pen A fingerprint-proof and high-definition anti-reflection type LCD protective film that protects the LCD screen of the tablet from scratches and dirt. With a surface finish that reduces friction, it provides a smooth drawing feel, and nanotechnology high-definition processin... Read MoreFeature High definition anti-reflectionDiscontinued
- ELECOM Glove for LCD pen tabletA two-finger glove for tablets and pen tablets that reduces friction between the hand and the screen when drawing on a tablet with a touch pen or stylus and enables smooth drawing.Mix Rate (%) 84% nylon + 16% polyurethane Color Black Specification WashableDiscontinued
- ELECOM Film / Paper-like / Anti-reflective / High quality paper typeWacom 13.3 inch creative tablet MobileStudio Pro 13 is a fingerprint-proof paper-like anti-reflection type protective film that protects the LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on high-quality paper with a pencil. -Wacom 13.3-inch c... Read MoreMaterial Bonding surface: Silicone, outside: PETDiscontinued
- ELECOM Wacom Wacom Cintiq Pro 16 Protective Film 16 Inch Paperlike Anti-Fingerprint Reflection Kent PaperWacom 16-inch LCD pen This is an anti-fingerprint paper-like anti-reflection type LCD protective film that protects the LCD screen of the tablet from scratches and dirt.Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models Wacom Cintiq Pro16Discontinued
- ELECOM Wacom Intuos / small / 2018 model / Protective film / Paper-like / Anti-reflectiveWacom Pen Tablet Intuos 2018 Model Small Anti-fingerprint paper-like anti-reflective LCD protective film that protects the basic / wireless LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.Feature Anti-reflection Material Bonding surface: Silicone, outside: PETDiscontinued
- ELECOM LCD protective film for pen tablet / paper-like / anti-reflective / 13.3 inchWacom LCD pen tablet Cintiq Pro 13 is an anti-fingerprint paper-like anti-reflection type LCD protective film that protects the LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.Feature Anti-reflection Suitable Models Wacom Cintiq Pro13Discontinued
- Wacom Wacom + Cintiq + Pro + 16 / 15.6 type LCD pen tabletNatural and detailed pen and multi-touch performance essential for creativity. 15.6 type that enhances the sense of unity with the work. From hobbyists to professionals. Performance and functions that increase production efficiency. Equipped with the latest pen sensor (Wacom Pro Pen 2) that enabl... Read MorePixel pitch (H x V) (mm) 0.090×0.090 Aspect ratio 0.672916666666667 Mass (kg) 1.5 (excluding stand) Screen Size 15.6 type Display Color 16.77 million colors (8bit) Maximum brightness (cd / m 2 ) 250 Reading (mm) 345×194 Dimensions (length L x width W x height H) (cm) 41 x 26.5 x 1.75 (including grip pad) Viewing Angle Horizontal 176 ° / Vertical 176 °Discontinued
- ELECOM Wacom Cintiq Pro13 / Protective film / Anti-glareSuper anti-reflection type that prevents reflection of fluorescent lights. Wacom LCD pen tablet Cintiq Pro 13 film with super-reflection treatment that suppresses reflections from strong light and makes the screen easier to see.Material Bonding surface: Silicone, outside: PET Feature Super anti-reflection Suitable Models Wacom LCD pen tablet Cintiq Pro 13Discontinued
- Wacom Intuos Pro largeSupports 2048 levels of pen pressure and is equipped with a tilt detection function that expresses line thickness and shading according to the amount of force applied to press the input area of the tablet with a pen. You can create with the same precision as analog pens and brushes. Drag (scroll ... Read MoreUSB Cable (m) 2 writing pressure level 2048 Outer Dimensions, Width W x Depth D x Height H (mm) 487×318×12 Mass (kg) About 1.8 Color Black Reading Electromagnetic induction method Switch Nib, 2-side switch, eraser Reading (mm) Pen / 325 × 203, Touch / 299 × 190 Resolution (mm) Reading / up to 0.005 Wheel Touch wheel / 1 piece (configurable) PC connection USBDiscontinued
- ELECOM Wacom Cintiq Pro13 / Protective film / Blue light cut / Anti-reflectiveWacom LCD pen tablet A blue light cut type anti-reflection film that protects the LCD screen of Cintiq Pro 13 from scratches and dirt.Feature BL cut / Anti-reflective Material Bonding surface: Silicone, outside: PET Suitable Models Wacom LCD pen tablet Cintiq Pro 13Discontinued
- ELECOM Wacom Cintiq 22HD / Protective film / Paper-like / Kent paper typeWacom 21.5 inch LCD pen A anti-fingerprint paper-like anti-reflective LCD protective film that protects the LCD screen of the tablet from scratches and dirt. The special surface shape design realizes the feeling of drawing on Kent paper with a pencil.Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models Cintiq 22HD、Cintiq 22HD touchDiscontinued
- Wacom airbrush1 Side switch, wheel, pen pressure pen with eraser. A wheel is mounted on the pen shaft. Rotation information is detected at 1024 levels, and the brushing area and ink flow rate can be adjusted in the same way as an airbrush. It also supports pen pressure, tilt detection, and eraser functions. * ... Read Morewriting pressure level 1024Discontinued
- Wacom Cintiq 22HD TouchCintiq 22HD touch with multi-touch function added to the creative LCD pen tablet that draws directly on a large full HD display with a pen that supports pen pressure. Gesture functions such as zooming and rotating with both hands improve work efficiency. It is a liquid crystal pen tablet created ... Read MoreReading (mm) 475.2×267.3 Contrast Ratio 900:1 Screen Size 16:9 Luminance Up to 210 cd / m 2 Resolution (mm) Reading / up to 0.005 Tilt Angle (°) 40 Screen specifications Right-handed, left-handed Outer Dimensions, Width W x Depth D x Height H (mm) 650×400×55 Switch 2 side switch Display Color Up to 16.77 million colors Output AC adapter / DC12V, 5.0A (maximum) Input Signal DVI-I Resolution Full HD 1920 × 1200 LCD panel IPS method Display 21.5 type USB port USB2.0×1 Response Speed 14ms writing pressure level 2048 Mass (kg) 8.5 (including stand) Viewing Angle Horizontal 178 °, Vertical 178 ° Reading Electromagnetic induction methodDiscontinued
- Wacom Intuos Pro smallSupports 2048 levels of pen pressure and is equipped with a tilt detection function that expresses line thickness and shading according to the amount of force applied to press the input area of the tablet with a pen. You can create with the same precision as analog pens and brushes. Drag (scroll ... Read MoreReading (mm) 158×98 USB Cable (m) 2 writing pressure level 2048 Outer Dimensions, Width W x Depth D x Height H (mm) 320×208×12 Mass (g) 660 Color Black Reading Electromagnetic induction method Switch Nib, 2-side switch, eraser Resolution (mm) Reading / up to 0.005 Wheel Touch wheel / 1 piece (configurable) PC connection USBDiscontinued
- ELECOM Paper-like film (antireflection)Wacom pen tablet Intuos Pro (Large) / Intuos Pro Paper Edition (Large) is an anti-fingerprint paper-like anti-reflective protective film that protects the operation surface from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.Feature Anti-reflectionDiscontinued
- ELECOM Wacom Wacom Cintiq Pro 32 Protective Film 32 Inch Paper Like Anti-Fingerprint Reflection Kent PaperProtects the LCD screen of the Wacom 32-inch LCD pen tablet from scratches and dirt, Anti-fingerprint paper-like anti-reflective type LCD protective film. Special surface shape design.Feature Anti-reflection Type High-quality paper Suitable Models Wacom Cintiq Pro32Discontinued
- KENIS LCD pen tabletWacom pen tablet equipped with a wide display that supports full HD and displays 16.77 million colors in full color. You can connect to a PC and write directly on the screen displayed on the pen tablet. The cordless and battery-less pen realizes light operability like a pencil. Right button click... Read MoreLCD size 10.1 type Resolution 1920×1080 Dimension (mm) 280×210×16 Reading Method Electromagnetic induction method Function Multi-touch function: ○ Output Terminal USB、HDMIDiscontinued
- Princeton 7. 5 inch entry pen tablet with Medivan paintA new type of pen tablet "WoodPad" that uses natural materials for the top plate has collaborated with Medibang Paint, which allows you to post and browse manga and illustrations! The connection is easy, and even those who want to draw pictures digitally can easily operate it. Enjoy 120... Read MoreAccuracy (mm) ±0.25 Warranty Period 1 year Effective Reading Width (mm) 162×101 Mass (g) About 150 Outer Dimensions, Width W x Depth D x Height H (mm) 200×170×7 Power Supply USB power supply Reading Speed 133pps Number of registered cameras 2540 writing pressure level 2048Discontinued
- ELECOM Paper-like film (antireflection)Wacom pen tablet Intuos series (medium) anti-fingerprint paper-like anti-reflective protective film that protects the operation surface from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.Feature Anti-reflectionDiscontinued
- ELECOM Wacom Cintiq 13HD / Protective Film / Blue Light Cut / Anti-reflectiveWacom 13.3 inch LCD pen A blue light cut type anti-reflection film that protects the LCD screen of the tablet from scratches and dirt.Suitable Size 13.3 inches Feature BL cut / Anti-reflective Material Bonding surface: Silicone, outside: PET Suitable Models Wacom 13.3-inch LCD pen tabletDiscontinued
- Wacom Bamboo Stylus SoloSmooth operation and writing comfort on the touch screen. Bamboo Solo is a simple stylus pen that allows you to tap, write notes, and draw smoothly on the touch screen. A replaceable conductive fiber nib has been adopted to achieve smoother and more accurate writing on the screens of tablets, sma... Read MoreLength L x Diameter (Φmm) 141×9 Mass (g) About 10 Color BlackDiscontinued
- ELECOM Wacom Cintiq 13HD / Protective film / Anti-glareSuper anti-reflection type that prevents reflection of fluorescent lights. Wacom 13.3 inch LCD pen tablet film with super-reflection treatment that suppresses reflection due to strong light and makes the screen easier to see.Suitable Size 13.3 inches Material Bonding surface: Silicone, outside: PET Feature Super anti-reflection Suitable Models Wacom 13.3-inch LCD pen tabletDiscontinued
- ELECOM Film / Paper-like / Anti-reflective / Kent paper typeWacom 15.6-inch creative tablet MobileStudio Pro16 is an anti-fingerprint paper-like anti-reflective protective film that protects the LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on Kent paper with a pencil. -Wacom 15.6-inch creative tablet... Read MoreMaterial Bonding surface: Silicone, outside: PETDiscontinued
- Wacom Bamboo Stylus finelineWith the Bamboo Stylus fineline, a high-precision stylus pen with an unprecedentedly thin nib, and the iPad, you can write down sketches and letters as if you were drawing them in a notebook. Write down the moment when the idea was born and let's grow the wings of creativity. With a high-prec... Read MoreNib 1.9mm diameter (replaceable) Diameter (Φmm) 10 (minimum), 11.9 (maximum) Mass (g) 23 Operation confirmed equipment iPad 3/4、iPad Air1/2、iPad mini 1/2/3Discontinued
- Wacom Cintiq 13HDCompact size and space-saving 13-inch HD display yet provides ample active work space. Propene, which supports 2048 levels of pen pressure and tilt detection and pursues more comfortable ergonomics, reproduces pen pressure more faithfully than ever before. The compact carry case also has a space ... Read MoreOutput AC adapter / DC19V, 1.58A (maximum) Tilt Angle (°) 40 Resolution (mm) Reading / up to 0.005 Screen specifications Right-handed, left-handed Reading (mm) 293.8×165.2 Luminance Up to 250 cd / m 2 Resolution Full HD 1920 × 1080 Screen Size 16:9 Response Speed 25ms USB port USB2.0×1 Input Signal HDMI Viewing Angle Horizontal 178 °, Vertical 178 ° Mass (kg) (Main unit) 1.2, (Stand) 0.4 Contrast Ratio 700:1 LCD panel IPS method Display 13.3 inches Switch Nib, 2-side switch, eraser writing pressure level 2048 Key 4 function keys (can be set), 1 ring key Reading Electromagnetic induction methodDiscontinued
- SANWA SUPPLY Paper-like anti-reflective film for Wacom pen tablet Cintiq 13HDA paper-like film that feels like paper. Uses an anti-reflection film to prevent reflection from the surroundings. Since the adhesive surface uses a silicon material, it sticks perfectly to the entire table including the LCD screen. No need for double-sided tape. As it is a dedicated type, it can... Read MoreSpecification Haze: 12.4% Mass (g) 22 Adhesive Force 60~100mN/25mm Heat Resistance -10~80℃ Dimensions (Width W x Height H) (mm) 326×202.8 Surface Hardness 3H Transmittance (%) 91 Thickness (mm) 0.2Discontinued
- Wacom Intuos penIntuos pen & touch (CTH-480 / 680) and Intuos Comic (CTH-480 / 680) dedicated pen. * The pen pressure function is valid only for applications that support this.Discontinued
- Wacom Intuos comic smallThe pen tablet Intuos pen & touch, which has both a pen that supports pen pressure and a multi-touch function, comes with the software "CLIP STUDIO PAINT PRO" for comic illustrations. This is a special package to start comic production comfortably. Recommended for those who want to ... Read MoreKey 4 function keys Reading Speed Up to 133 points / second Outer Dimensions, Width W x Depth D x Height H (mm) 209.9×177.5×10 Reading Electromagnetic induction method Reading (mm) 152×95 Resolution (mm) Read / up to 0.01 writing pressure level 1024 Function Multi-touch function Mass (g) Approx. 310 (excluding USB cable)Discontinued
- Wacom Intuos PenIntuos pen small (CTL-480 / S0) dedicated pen. * Pen eraser is not equipped. * The pen pressure function is valid only for applications that support this.Discontinued
- ELECOM Wacom Wacom Cintiq Pro 24 Protective Film 24 Inch Paper Like Anti-Fingerprint Reflection Kent PaperWacom 24-inch LCD pen A anti-fingerprint paper-like anti-reflection type LCD protective film that protects the LCD screen of the tablet from scratches and dirt.Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models Wacom Cintiq Pro24Discontinued
- ELECOM Wacom Cintiq Pro16 / Protective film / Anti-glareSuper anti-reflection type that prevents reflection of fluorescent lights. A film for the Wacom LCD pen tablet Cintiq Pro 16 that has been subjected to super-reflection processing that suppresses reflection due to strong light and makes the screen easier to see.Material Bonding surface: Silicone, outside: PET Feature Super anti-reflection Suitable Models Wacom LCD pen tablet Cintiq Pro 16Discontinued
- Wacom Bamboo Pad wirelessIncluding the gesture function, the epoch-making touch pad that allows you to make notes and draw with a digital stylus pen brings a natural feeling of operation. Intuitive scrolling, zooming, swiping, selecting, etc. on a slim device that pursues ergonomics. With the included pen, you can easily... Read MoreMass (g) 150 Function Multi-touch function Power Supply 2 alkaline AAA batteriesDiscontinued
- Wacom Cintiq 22HDThe Cintiq 22HD is a liquid crystal pen tablet created for professional creators, allowing you to experience the creative of drawing directly with a pen that supports pen pressure on a large full HD display. It is a popular model that combines a wide screen size, a high-performance display, and o... Read MoreUSB port USB2.0×1 Screen Size 16:9 Screen specifications Right-handed, left-handed Display Color Up to 16.77 million colors Resolution (mm) Reading / up to 0.005 Input Signal DVI-I Reading (mm) 479×271 Display 21.5 type LCD panel IPS method Contrast Ratio 1000:1 Luminance Up to 230 cd / m 2 writing pressure level 2048 Mass (kg) 8.5 (including stand) Response Speed 14ms Switch 2 side switch Viewing Angle Horizontal 178 °, Vertical 178 ° Output AC adapter / DC12V, 6.67A (maximum) Tilt Angle (°) 40 Reading Electromagnetic induction method Outer Dimensions, Width W x Depth D x Height H (mm) 650×400×55 Resolution Full HD 1920 × 1200Discontinued
- Wacom Cintiq Ergo StandBy installing Cintiq 27QHD, it can be used at various angles like Cintiq 24HD. * Because it is a dedicated stand, it cannot be used with Cintiq 24HD and Cintiq 24HD touch.Outer Dimensions (mm) 820 x 390 x 390 (stand only) Mass (kg) Approximately 16 (stand only)Discontinued
- ELECOM Wacom Cintiq Pro16 / Protective film / Blue light cut / Anti-reflectiveWacom LCD pen tablet Cintiq Pro 16 is a blue light cut type anti-reflection film that protects the LCD screen from scratches and dirt.Feature BL cut / Anti-reflective Material Bonding surface: Silicone, outside: PET Suitable Models Wacom LCD pen tablet Cintiq Pro 16Discontinued
- ELECOM Film / Paper-like / Anti-reflective / High quality paper typeWacom 15.6-inch creative tablet MobileStudio Pro16 is an anti-fingerprint paper-like anti-reflective protective film that protects the LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on high-quality paper with a pencil. -Wacom 15.6-inch creativ... Read MoreMaterial Bonding surface: Silicone, outside: PETDiscontinued
- ELECOM XP-PEN Artist 15.6 / Protective film / Paper-like / High-quality paper typeXP-PEN LCD pen tablet Artist 15.6 LCD screen is protected from scratches and dirt. Anti-fingerprint paper-like anti-reflection type LCD protective film. The special surface shape design realizes the feeling of drawing on high-quality paper with a pencil.Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models XP-PEN Artist 15.6Discontinued
Filter by categories