Graphics Tablets
The LCD pen tablet is a tool for drawing digital pictures using a pen, just like a pen tablet (tablet tablet). The feature is that you can draw directly on the LCD screen with a dedicated pen, and it is suitable for image editing as well as digital painting. While a regular pen tablet requires drawing while looking at the PC monitor, a liquid crystal pen tablet allows you to draw while looking at the screen and hand at the same time, so you can work as smoothly as writing on paper. Up to 2048 levels of pen pressure and tilt detection function make it easy to add line strength and realize fine touch. The work area is glass-finished and can be used up to the corners of the screen. The type equipped with a touch function makes it easy to zoom and rotate the screen.
Other Related Pages
- Wacom Wacom + Cintiq + Pro + 16 / 15.6 type LCD pen tabletNatural and detailed pen and multi-touch performance essential for creativity. 15.6 type that enhances the sense of unity with the work. From hobbyists to professionals. Performance and functions that increase production efficiency. Equipped with the latest pen sensor (Wacom Pro Pen 2) that enabl... Read MorePixel pitch (H x V) (mm) 0.090×0.090 Aspect ratio 0.672916666666667 Mass (kg) 1.5 (excluding stand) Screen Size 15.6 type Display Color 16.77 million colors (8bit) Maximum brightness (cd / m 2 ) 250 Reading (mm) 345×194 Dimensions (length L x width W x height H) (cm) 41 x 26.5 x 1.75 (including grip pad) Viewing Angle Horizontal 176 ° / Vertical 176 °Discontinued
- Wacom Intuos Pro largeSupports 2048 levels of pen pressure and is equipped with a tilt detection function that expresses line thickness and shading according to the amount of force applied to press the input area of the tablet with a pen. You can create with the same precision as analog pens and brushes. Drag (scroll ... Read MoreUSB Cable (m) 2 writing pressure level 2048 Outer Dimensions, Width W x Depth D x Height H (mm) 487×318×12 Mass (kg) About 1.8 Color Black Reading Electromagnetic induction method Switch Nib, 2-side switch, eraser Reading (mm) Pen / 325 × 203, Touch / 299 × 190 Resolution (mm) Reading / up to 0.005 Wheel Touch wheel / 1 piece (configurable) PC connection USBDiscontinued
- Wacom Cintiq 22HD TouchCintiq 22HD touch with multi-touch function added to the creative LCD pen tablet that draws directly on a large full HD display with a pen that supports pen pressure. Gesture functions such as zooming and rotating with both hands improve work efficiency. It is a liquid crystal pen tablet created ... Read MoreReading (mm) 475.2×267.3 Contrast Ratio 900:1 Screen Size 16:9 Luminance Up to 210 cd / m 2 Resolution (mm) Reading / up to 0.005 Tilt Angle (°) 40 Screen specifications Right-handed, left-handed Outer Dimensions, Width W x Depth D x Height H (mm) 650×400×55 Switch 2 side switch Display Color Up to 16.77 million colors Output AC adapter / DC12V, 5.0A (maximum) Input Signal DVI-I Resolution Full HD 1920 × 1200 LCD panel IPS method Display 21.5 type USB port USB2.0×1 Response Speed 14ms writing pressure level 2048 Mass (kg) 8.5 (including stand) Viewing Angle Horizontal 178 °, Vertical 178 ° Reading Electromagnetic induction methodDiscontinued
- Wacom Intuos Pro smallSupports 2048 levels of pen pressure and is equipped with a tilt detection function that expresses line thickness and shading according to the amount of force applied to press the input area of the tablet with a pen. You can create with the same precision as analog pens and brushes. Drag (scroll ... Read MoreReading (mm) 158×98 USB Cable (m) 2 writing pressure level 2048 Outer Dimensions, Width W x Depth D x Height H (mm) 320×208×12 Mass (g) 660 Color Black Reading Electromagnetic induction method Switch Nib, 2-side switch, eraser Resolution (mm) Reading / up to 0.005 Wheel Touch wheel / 1 piece (configurable) PC connection USBDiscontinued
- KENIS LCD pen tabletWacom pen tablet equipped with a wide display that supports full HD and displays 16.77 million colors in full color. You can connect to a PC and write directly on the screen displayed on the pen tablet. The cordless and battery-less pen realizes light operability like a pencil. Right button click... Read MoreLCD size 10.1 type Resolution 1920×1080 Dimension (mm) 280×210×16 Reading Method Electromagnetic induction method Function Multi-touch function: ○ Output Terminal USB、HDMIDiscontinued
- Princeton 7. 5 inch entry pen tablet with Medivan paintA new type of pen tablet "WoodPad" that uses natural materials for the top plate has collaborated with Medibang Paint, which allows you to post and browse manga and illustrations! The connection is easy, and even those who want to draw pictures digitally can easily operate it. Enjoy 120... Read MoreAccuracy (mm) ±0.25 Warranty Period 1 year Effective Reading Width (mm) 162×101 Mass (g) About 150 Outer Dimensions, Width W x Depth D x Height H (mm) 200×170×7 Power Supply USB power supply Reading Speed 133pps Number of registered cameras 2540 writing pressure level 2048Discontinued
- Wacom Cintiq 13HDCompact size and space-saving 13-inch HD display yet provides ample active work space. Propene, which supports 2048 levels of pen pressure and tilt detection and pursues more comfortable ergonomics, reproduces pen pressure more faithfully than ever before. The compact carry case also has a space ... Read MoreOutput AC adapter / DC19V, 1.58A (maximum) Tilt Angle (°) 40 Resolution (mm) Reading / up to 0.005 Screen specifications Right-handed, left-handed Reading (mm) 293.8×165.2 Luminance Up to 250 cd / m 2 Resolution Full HD 1920 × 1080 Screen Size 16:9 Response Speed 25ms USB port USB2.0×1 Input Signal HDMI Viewing Angle Horizontal 178 °, Vertical 178 ° Mass (kg) (Main unit) 1.2, (Stand) 0.4 Contrast Ratio 700:1 LCD panel IPS method Display 13.3 inches Switch Nib, 2-side switch, eraser writing pressure level 2048 Key 4 function keys (can be set), 1 ring key Reading Electromagnetic induction methodDiscontinued
- Wacom Intuos comic smallThe pen tablet Intuos pen & touch, which has both a pen that supports pen pressure and a multi-touch function, comes with the software "CLIP STUDIO PAINT PRO" for comic illustrations. This is a special package to start comic production comfortably. Recommended for those who want to ... Read MoreKey 4 function keys Reading Speed Up to 133 points / second Outer Dimensions, Width W x Depth D x Height H (mm) 209.9×177.5×10 Reading Electromagnetic induction method Reading (mm) 152×95 Resolution (mm) Read / up to 0.01 writing pressure level 1024 Function Multi-touch function Mass (g) Approx. 310 (excluding USB cable)Discontinued
- Wacom Bamboo Pad wirelessIncluding the gesture function, the epoch-making touch pad that allows you to make notes and draw with a digital stylus pen brings a natural feeling of operation. Intuitive scrolling, zooming, swiping, selecting, etc. on a slim device that pursues ergonomics. With the included pen, you can easily... Read MoreMass (g) 150 Function Multi-touch function Power Supply 2 alkaline AAA batteriesDiscontinued
- Wacom Cintiq 22HDThe Cintiq 22HD is a liquid crystal pen tablet created for professional creators, allowing you to experience the creative of drawing directly with a pen that supports pen pressure on a large full HD display. It is a popular model that combines a wide screen size, a high-performance display, and o... Read MoreUSB port USB2.0×1 Screen Size 16:9 Screen specifications Right-handed, left-handed Display Color Up to 16.77 million colors Resolution (mm) Reading / up to 0.005 Input Signal DVI-I Reading (mm) 479×271 Display 21.5 type LCD panel IPS method Contrast Ratio 1000:1 Luminance Up to 230 cd / m 2 writing pressure level 2048 Mass (kg) 8.5 (including stand) Response Speed 14ms Switch 2 side switch Viewing Angle Horizontal 178 °, Vertical 178 ° Output AC adapter / DC12V, 6.67A (maximum) Tilt Angle (°) 40 Reading Electromagnetic induction method Outer Dimensions, Width W x Depth D x Height H (mm) 650×400×55 Resolution Full HD 1920 × 1200Discontinued
- Wacom Intuos Pen&Touch smallYou can reproduce various expressions such as pencils, chalks, oil paintings, and watercolors just by moving the pen on the pen tablet. Downloadable software Autodesk Sketchbook Express and ArtRage 3 Studio. Just connect your computer to your pen tablet and download the software to start sketchin... Read MoreReading (mm) 152×95 Resolution (mm) Read / up to 0.01 writing pressure level 1024 Reading Speed Up to 133 points / second Mass (g) Approx. 310 (excluding USB cable) Function Multi-touch function Reading Electromagnetic induction method Key 4 function keys Outer Dimensions, Width W x Depth D x Height H (mm) 209.9×177.5×10Discontinued
- AS ONE LCD pen tabletYou can connect to a computer simply by connecting a USB cable. With a pen pressure function support, you can reproduce the pen pressure as if you were drawing with a brush or pencil while writing digitally. It is equipped with software that can be used in medical settings such as medical sketche... Read MoreAs ONE Part Number 3-5242-03Discontinued
- Wacom Cintiq 27QHDAchieve unrivaled vividness and color sensitivity in the world of 3D and animation that requires more realistic and vibrant expression. With a 16: 9 wide display and a high resolution of 2560 x 1440, which is four times that of a standard HDTV, you can perform fine expression and detailed editing... Read MoreReading (mm) 596.7×335.6 Screen Size 16:9 USB port USB3.0×4 Reading Electromagnetic induction method Contrast Ratio 970:1 Switch 2 side switch Response Speed 12ms Resolution (mm) Reading / up to 0.005 Recharging Time (hours) (ExpressKey Remote) Up to 2 Resolution QHD 2560×1440 Luminance Up to 330 cd / m 2 Mass (kg) 9 Screen specifications Right-handed, left-handed Output AC adapter / 24VDC, 5.0A (max) Tilt Angle (°) 40 Display 27 inches LCD panel AHVA (IPS method) Power Supply 100~240VAC(50/60Hz) writing pressure level 2048 Viewing Angle Horizontal 178 °, Vertical 178 ° Continuous Operating Time (hours) (ExpressKey Remote) Up to 160Discontinued
- Wacom Intuos Pen smallYou can reproduce various expressions such as pencils, chalks, oil paintings, and watercolors just by moving the pen on the pen tablet. Downloadable software Autodesk Sketchbook Express and ArtRage 3 Studio. Just connect your computer to your pen tablet and download the software to start sketchin... Read MoreReading (mm) 152×95 Outer Dimensions, Width W x Depth D x Height H (mm) 210×178×10 Mass (g) Approx. 300 (excluding USB cable) writing pressure level 1024 Resolution (mm) Read / up to 0.01 Reading Speed Up to 133 points / second Reading Electromagnetic induction methodDiscontinued
- KENIS LCD pen tabletWacom pen tablet equipped with a wide display that supports full HD and displays 16.77 million colors in full color. You can connect to a PC and write directly on the screen displayed on the pen tablet. The cordless and battery-less pen realizes light operability like a pencil. Right button click... Read MoreResolution 1920×1080 LCD size 23.8 type Dimension (mm) 601×356×46 Output Terminal DVI-I Reading Method Electromagnetic induction method Function Multi-touch function:-Discontinued
- Wacom Intuos Pro mediumSupports 2048 levels of pen pressure and is equipped with a tilt detection function that expresses line thickness and shading according to the amount of force applied to press the input area of the tablet with a pen. You can create with the same precision as analog pens and brushes. Drag (scroll ... Read MoreUSB Cable (m) 2 writing pressure level 2048 Reading (mm) 224×140 Outer Dimensions, Width W x Depth D x Height H (mm) 380×251×12 Mass (kg) About 1 Reading Electromagnetic induction method Switch Nib, 2-side switch, eraser Resolution (mm) Reading / up to 0.005 Wheel Touch wheel / 1 piece (configurable) PC connection USBDiscontinued
- Wacom Cintiq 27QHD TouchAchieve unrivaled vividness and color sensitivity in the world of 3D and animation that requires more realistic and vibrant expression. With a 16: 9 wide display and a high resolution of 2560 x 1440, which is four times that of a standard HDTV, you can perform fine expression and detailed editing... Read MoreResolution (mm) Reading / up to 0.005 Luminance Up to 330 cd / m 2 Display 27 inches Output AC adapter / 24VDC, 5.0A (max) Response Speed 12ms Switch 2 side switch Tilt Angle (°) 40 Reading (mm) 596.7×335.6 USB port USB3.0×4 Screen Size 16:9 writing pressure level 2048 Power Supply 100~240VAC(50/60Hz) Contrast Ratio 970:1 Screen specifications Right-handed, left-handed LCD panel AHVA (IPS method) Recharging Time (hours) (ExpressKey Remote) Up to 2 Continuous Operating Time (hours) (ExpressKey Remote) Up to 160 Resolution QHD 2560×1440 Viewing Angle Horizontal 178 °, Vertical 178 ° Reading Electromagnetic induction method Mass (kg) 9Discontinued
- Wacom Wacom + Cintiq + Pro + 32 / 31.5 type LCD pen tabletWacom Cintiq Pro 32 allows you to create dynamically while maintaining a sense of unity with your LCD pen tablet work. A premium 4K compatible LCD pen tablet that achieves world-class color accuracy and pen followability. Includes Wacom Pro Pen 2 equipped with Wacom's latest pen technology th... Read MorePixel pitch (H x V) (mm) 0.18175×0.18175 Aspect ratio 0.672916666666667 Viewing Angle 128 ° horizontal / 128 ° vertical Mass (kg) 13 (excluding optional stand) Screen Size 31.5 type Maximum brightness (cd / m 2 ) 310 Maximum Resolution 3840×2160(4K) Dimensions, Width W x Height H x Depth D (mm) 506×53.25×854 Reading (mm) 697×392Discontinued
- Wacom Intuos comic mediumThe pen tablet Intuos pen & touch, which has both a pen that supports pen pressure and a multi-touch function, comes with the software "CLIP STUDIO PAINT PRO" for comic illustrations. This is a special package to start comic production comfortably. Recommended for those who want to ... Read Morewriting pressure level 1024 Reading Speed Up to 133 points / second Function Multi-touch function Mass (g) Approx. 520 (excluding USB cable) Reading (mm) 216×135 Outer Dimensions, Width W x Depth D x Height H (mm) 275×221.5×10.1 Key 4 function keys Resolution (mm) Read / up to 0.01 Reading Electromagnetic induction methodDiscontinued
- Wacom Intuos Pen&Touch mediumSuitable for art production that requires a wide digital canvas. You can use a pen to draw illustrations and decorations on your photos, write dates and messages, and even make a single image a special piece. Create unique invitations, albums, message cards and more to share with friends and fami... Read MoreReading (mm) 216×135 Key 4 function keys Reading Speed Up to 133 points / second Outer Dimensions, Width W x Depth D x Height H (mm) 275×221.5×10.1 Resolution (mm) Read / up to 0.01 Mass (g) Approx. 520 (excluding USB cable) Function Multi-touch function Reading Electromagnetic induction method writing pressure level 1024Discontinued