Bamboo Stylus duo is a stylus pen that can be used freely on both paper and touch screens. It is a smart one with a stylus pen, a ballpoint pen, and two nibs. Comfortable smoothness on both touch screen and paper. A conductive fiber nib is used for the stylus pen, and in addition to comfortable o... Read More
Tip Ball Diameter (mm) (Ballpoint pen) 0.7 Ink Color (Ballpoint pen) black Mass (g) 14 Nib 6mm diameter (replaceable) Diameter (Φmm) 9.0
Wacom 13.3 inch LCD pen This is an anti-fingerprint / anti-reflection type LCD protective film that protects the LCD screen of the tablet from scratches and dirt. With a surface finish that reduces friction, it provides a smooth drawing feel.
2 Side switch (non-detachable), pen pressure pen with eraser. Propene designed for the Cintiq 13 HD. It is a pen for professionals who does not get tired even after long-term use. Comes with a pen case. Based on ergonomics, a rubber grip that is easy to grip and does not slip is adopted. It has a... Read More
Wacom 13.3 inch LCD pen A fingerprint-proof and high-definition anti-reflection type LCD protective film that protects the LCD screen of the tablet from scratches and dirt. With a surface finish that reduces friction, it provides a smooth drawing feel, and nanotechnology high-definition processin... Read More
A two-finger glove for tablets and pen tablets that reduces friction between the hand and the screen when drawing on a tablet with a touch pen or stylus and enables smooth drawing.
Mix Rate (%) 84% nylon + 16% polyurethane Color Black Specification Washable
Wacom 13.3 inch creative tablet MobileStudio Pro 13 is a fingerprint-proof paper-like anti-reflection type protective film that protects the LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on high-quality paper with a pencil. -Wacom 13.3-inch c... Read More
Wacom 16-inch LCD pen This is an anti-fingerprint paper-like anti-reflection type LCD protective film that protects the LCD screen of the tablet from scratches and dirt.
Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models Wacom Cintiq Pro16
Wacom Pen Tablet Intuos 2018 Model Small Anti-fingerprint paper-like anti-reflective LCD protective film that protects the basic / wireless LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.
Feature Anti-reflection Material Bonding surface: Silicone, outside: PET
Wacom LCD pen tablet Cintiq Pro 13 is an anti-fingerprint paper-like anti-reflection type LCD protective film that protects the LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.
Super anti-reflection type that prevents reflection of fluorescent lights. Wacom LCD pen tablet Cintiq Pro 13 film with super-reflection treatment that suppresses reflections from strong light and makes the screen easier to see.
Material Bonding surface: Silicone, outside: PET Feature Super anti-reflection Suitable Models Wacom LCD pen tablet Cintiq Pro 13
Wacom 21.5 inch LCD pen A anti-fingerprint paper-like anti-reflective LCD protective film that protects the LCD screen of the tablet from scratches and dirt. The special surface shape design realizes the feeling of drawing on Kent paper with a pencil.
Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models Cintiq 22HD、Cintiq 22HD touch
1 Side switch, wheel, pen pressure pen with eraser. A wheel is mounted on the pen shaft. Rotation information is detected at 1024 levels, and the brushing area and ink flow rate can be adjusted in the same way as an airbrush. It also supports pen pressure, tilt detection, and eraser functions.
* ... Read More
Wacom pen tablet Intuos Pro (Large) / Intuos Pro Paper Edition (Large) is an anti-fingerprint paper-like anti-reflective protective film that protects the operation surface from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.
Protects the LCD screen of the Wacom 32-inch LCD pen tablet from scratches and dirt, Anti-fingerprint paper-like anti-reflective type LCD protective film. Special surface shape design.
Feature Anti-reflection Type High-quality paper Suitable Models Wacom Cintiq Pro32
Wacom pen tablet Intuos series (medium) anti-fingerprint paper-like anti-reflective protective film that protects the operation surface from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.
Wacom 15.6-inch creative tablet MobileStudio Pro16 is an anti-fingerprint paper-like anti-reflective protective film that protects the LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on Kent paper with a pencil. -Wacom 15.6-inch creative tablet... Read More
Super anti-reflection type that prevents reflection of fluorescent lights. Wacom 13.3 inch LCD pen tablet film with super-reflection treatment that suppresses reflection due to strong light and makes the screen easier to see.
Suitable Size 13.3 inches Material Bonding surface: Silicone, outside: PET Feature Super anti-reflection Suitable Models Wacom 13.3-inch LCD pen tablet
Smooth operation and writing comfort on the touch screen. Bamboo Solo is a simple stylus pen that allows you to tap, write notes, and draw smoothly on the touch screen. A replaceable conductive fiber nib has been adopted to achieve smoother and more accurate writing on the screens of tablets, sma... Read More
Length L x Diameter (Φmm) 141×9 Mass (g) About 10 Color Black
A paper-like film that feels like paper. Uses an anti-reflection film to prevent reflection from the surroundings. Since the adhesive surface uses a silicon material, it sticks perfectly to the entire table including the LCD screen. No need for double-sided tape. As it is a dedicated type, it can... Read More
Specification Haze: 12.4% Mass (g) 22 Adhesive Force 60~100mN/25mm Heat Resistance -10~80℃ Dimensions (Width W x Height H) (mm) 326×202.8 Surface Hardness 3H Transmittance (%) 91 Thickness (mm) 0.2
With the Bamboo Stylus fineline, a high-precision stylus pen with an unprecedentedly thin nib, and the iPad, you can write down sketches and letters as if you were drawing them in a notebook. Write down the moment when the idea was born and let's grow the wings of creativity. With a high-prec... Read More
Intuos pen & touch (CTH-480 / 680) and Intuos Comic (CTH-480 / 680) dedicated pen.
* The pen pressure function is valid only for applications that support this.
Super anti-reflection type that prevents reflection of fluorescent lights. A film for the Wacom LCD pen tablet Cintiq Pro 16 that has been subjected to super-reflection processing that suppresses reflection due to strong light and makes the screen easier to see.
Material Bonding surface: Silicone, outside: PET Feature Super anti-reflection Suitable Models Wacom LCD pen tablet Cintiq Pro 16
By installing Cintiq 27QHD, it can be used at various angles like Cintiq 24HD.
* Because it is a dedicated stand, it cannot be used with Cintiq 24HD and Cintiq 24HD touch.
Outer Dimensions (mm) 820 x 390 x 390 (stand only) Mass (kg) Approximately 16 (stand only)
Intuos pen small (CTL-480 / S0) dedicated pen.
* Pen eraser is not equipped. * The pen pressure function is valid only for applications that support this.
Wacom 24-inch LCD pen A anti-fingerprint paper-like anti-reflection type LCD protective film that protects the LCD screen of the tablet from scratches and dirt.
Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models Wacom Cintiq Pro24
Wacom 15.6-inch creative tablet MobileStudio Pro16 is an anti-fingerprint paper-like anti-reflective protective film that protects the LCD screen from scratches and dirt. The special surface shape design realizes the feeling of drawing on high-quality paper with a pencil. -Wacom 15.6-inch creativ... Read More
XP-PEN LCD pen tablet Artist 15.6 LCD screen is protected from scratches and dirt. Anti-fingerprint paper-like anti-reflection type LCD protective film. The special surface shape design realizes the feeling of drawing on high-quality paper with a pencil.
Feature Anti-reflection Material Bonding surface: Silicone, outside: PET Suitable Models XP-PEN Artist 15.6
Bamboo Stylus solo, a stylus pen that brings comfort even on a touch screen. You can enjoy memos, small drawings, sketches and navigation as you like. The 3rd generation Bamboo Stylus solo is made with a smooth and responsive conductive fiber nib and a perfect balance of the center of gravity. In... Read More
Mass (g) 12 Nib 6mm diameter (replaceable) Diameter (Φmm) 9.0
Wacom pen tablet Intuos series (small) anti-fingerprint paper-like anti-reflective protective film that protects the operation surface from scratches and dirt. The special surface shape design realizes the feeling of drawing on paper with a pencil.