Tablet Storage
A tablet storage is an item for storing and charging a small computer. Used for managing and storing tablets in places where many people come and go, such as offices and hospitals. There are storage cabinets that can charge and store multiple small computers at the same time, and stand-type extenders called cradles (holders). It is a good idea to choose the type that is appropriate for your application, such as a type with a cooling fan to prevent heat buildup inside, or a type with a power cord that conforms to each country's standards.
Other Related Pages
- SANWA SUPPLY Tablet Storage Rolling CartIt is a wagon that can store a tablet like a file. There is a space on the back where you can install a tap or a multi-port hub.Total Load Capacity (kg) 25 Material Steel (epoxy resin powder coating)Discontinued
- ELECOM Tablet storage for 10 units / individual doorIdeal for managing multiple tablets in offices! Individual door type that can be locked individually! Tablet storage with cooling fan that can charge and synchronize 10 iPads and tablet PCs at the same time. Since it has a key, it can also be used as a security box with a key. To prevent theft, a... Read MoreConnector Shape (Power output side) USB-A female Dimensions, Width x Depth x Thickness (mm) (Storable tablet) 230 x 257 x 28 Warranty Period 1 year Number of Storage 10 cars Outer Dimensions, Width W x Depth D x Height H (mm) 400×350×430 Rated Output Voltage (V) 5 Rated Input Voltage (V) AC100-120 50/60Hz Mass (kg) About 15.6 Color Black Specification Not connectable Applicable Standard PSE (Specified electrical equipment)Discontinued
- SANWA SUPPLY Multi-storage case made of corrugated plasticIt is a free box with no partition. Made of sturdy and lightweight corrugated plastic. Can be stacked. Comes with a carrying handle and belt. You can also store it in the storage as it is. * Recommended cabinet / CAI-CAB45 * This product is not intended to protect or protect the device from impac... Read MoreDensity 1000g / square meter Allowable Load (kg) 15 Sheet Thickness (mm) 5 Color Black Included Accessories Handling precaution sheetDiscontinued
- SANWA SUPPLY CAI-CAB3 casterCAI-CAB3 dedicated caster. A large caster that is ideal for moving. (Diameter 75mm) The height when using casters is 570mm. Caster for exclusive use of CAI-CAB3.Dimension (mm) 75 Compatible Products CAICAB3Discontinued
- ERGOTRON Zip40 charging & management cartExcellent flexibility Outstanding operability Great efficiency Strong security High safety * Regarding the size that can be stored, 40 or 30 units can be stored by adjusting the partition plate.Mass (kg) 82 Dimensions, Width W x Depth D x Height H (cm) (Cart) 77 x 66 x 115Discontinued
- ERGOTRON Tablet pc cradleMount your cradle on the Ergotron mount to place your tablet in a digital workflow. Since the contact point can be adjusted, the port position can be secured. Sliding brackets allow adjustment for a wide variety of display sizes, with or without a case. The cradle holds the tablet firmly with a s... Read MoreLCD Specifications (Standard size) ≦ 10 Acceptable mass (kg) 1.1Discontinued
- SANWA SUPPLY securing bracketA set of floor and wall fixing brackets for CAI-CAB26WN and CAI-CAB30WN. For floors, attach to both sides of the main body. Floor / wall fixing bracket for CAI-CAB26WN / CAI-CAB30WN.Dimensions, Width W x Depth D x Height H (mm) 50×107.5×131 Mass (g) 700 Material Body / Steel Suitable Models CAI-CAB26WN、CAI-CAB30WNDiscontinued
- tekwind Smart USB charging station (USB10 port)Equipped with high-power output 10-port USB Can be leaned against the device for neat storage With LED indicator, you can see the energization status at a glanceOutput 5V / 2.4A (maximum) x 10 ports Dimensions, Width W x Length L x Height H (mm) About 240 x about 135 x about 25 Input 12V/8ADiscontinued
- SANWA SUPPLY Cable clip for tablet storageA cable clip that can be attached to the upper tray of the tablet storage and the back plate of the tablet storage. Cable clip for storageMass (kg) 0.3 Dimensions, Width W x Depth D x Height H (mm) 150×130×30Discontinued
- ERGOTRON Thin client CPU holderVersatile: Compatible with all small computers with hardware-included size-adjustable holder that allows mounting in a variety of locations and Ergotron mounts Compatible with almost all thin client products on the market Best suited for Apple (R) Mac mini (compatible with all generations) Effici... Read MoreAcceptable mass (kg) 2.7 Specification VESA/MIS-DDiscontinued
- SANWA SUPPLY Adjuster for CAI-CAB3It is an adjuster for exclusive use of CAI-CAB3. The height when using the adjuster is 493 mm. Adjuster for CAI-CAB3 only.Compatible Products CAICAB3Discontinued
- SANWA SUPPLY Additional divider for tablet storageIt is a partition plate to be inserted when increasing the number of tablets stored in the tablet storage. When the number of partition plates is increased, the width size of the storage location becomes narrower. (mm) Additional dividerDimensions, Width W x Depth D x Height H (mm) 270×210×50 Mass (kg) 1.6 Material HIPSDiscontinued
- SANWA SUPPLY Cart for iPad / tablet cabinetIt is a cart that can stack two or more CAI-CAB11W / 16W / 31W. Comes with a power tap and a box that can store the power cable from each main unit. The cart and cabinet are fixed with the attached bolts (only the lower and middle tiers). The casters are large casters with a diameter of 100 mm. (... Read MoreTap Type TAPK4 series Mass (kg) 9.3 Dimensions, Width W x Depth D x Height H (mm) 446×538×933 Included Accessories Cable storage boxDiscontinued
- ERGOTRON Zip12 desktop charging cabinetExcellent flexibility Outstanding operability Great efficiency Strong security High safety * Regarding the size that can be stored, 40 or 30 units can be stored by adjusting the partition plate.Dimensions, Width W x Depth D x Height H (cm) 56×62×35.6 Mass (kg) 26.7Discontinued
- NARIKA Tablet charging storage (for 20 units)It is a tablet charging storage that can be charged as it is while storing the tablet. Since it has casters (with stopper), it can be moved easily.Number of Storage 20 Dimension (mm) 800×600×750 Power Supply AC115V、1500W、50/60Hz Mass (kg) About 54 Specification Leg: Caster (with stopper) Included Accessories With door lockDiscontinued
- SANWA SUPPLY Cable hook bar for tablet storageIt is a cable hook that can be placed on the tray of the tablet storage and the cable with excess length can be wound. It is recommended to use 2 sets for CAI-CAB25W / 26 and 1 set for CAI-CAB29W / 30W. Various devices can be additionally stored in the storageMass (kg) 0.5 Dimensions, Width W x Depth D x Height H (mm) 260×135×50 Included Accessories Magnet x 4 Material Steel (epoxy resin powder coating) Color WhiteDiscontinued
- ERGOTRON Zip40 charging cartExcellent flexibility Outstanding operability Great efficiency Strong security High safety * Regarding the size that can be stored, 40 or 30 units can be stored by adjusting the partition plate.Dimensions, Width W x Depth D x Height H (cm) (Cart) 77 x 66 x 115 Mass (kg) 79.0Discontinued
- SANWA SUPPLY Pradan iPad storage case (for 10)It is an iPad storage case made of corrugated plastic. There is a slit inside the box, and you can store it just by inserting the iPad. Accessories such as cords can also be stored together. Made of corrugated plastic, it is sturdy and lightweight. Made of corrugated plastic and lightweight. 10 i... Read MoreMass (kg) 1.5 Number of Storage 10 Dimensions, Width W x Depth D x Height H (mm) 240×360×380 Sheet Thickness (mm) 5Discontinued
- MT-planning Tablet + Cart + Small + 20 storage type + TN modelA tablet storage cabinet that can store up to 20 tablet devices such as Apple iPad and Microsoft Surface 2. A tablet storage cabinet that can store up to 20 tablet devices such as Apple iPad and Microsoft Surface 2. It is useful in the scene of storing and managing a large number of tablet termin... Read MoreNumber of Storage 20 cars dimension, width x depth (cm) 57×42.5 Suitable Models Apple iPad、Microsoft Surface2 Color BlackDiscontinued
- NARIKA Tablet charging storage (for 20 units)It is a tablet charging storage that can be charged as it is while storing the tablet. Since it has casters (with stopper), it can be moved easily.Number of Storage 20 Dimension (mm) 920×600×750 Power Supply AC115V、1500W、50/60Hz Mass (kg) About 54 Specification Leg: Caster (with stopper) Included Accessories With door lockDiscontinued