Tablets
- Panasonic TOUGHPAD FZ-L1A (Android 8.1 / 2GB / MSM8909 / 7.0 type HD / Wi-Fi model)Android 8.1 / 2GB / MSM8909 / 7.0 type HD / Wi-Fi modelOperating Frequency (GHz) 1.1(CPU) Resolution 1280×720 HDD 16GB Outer Dimensions (mm) 193 x 131 x 13 (excluding protrusions) Memory 2GB Mass (g) 440 Display 7 inches Battery operating time About 9 hours OS Android 8.1 Specification Product series: TOUGHPAD Product Type Tablet pcDiscontinued
- Panasonic TOUGHPAD FZ-L1A (Android 8.1 / 2GB / MSM8909 / 7.0 type HD / LTE compatible (docomo))Android 8.1 / 2GB / MSM8909 / 7.0 type HD / LTE compatible (DOCOMO)Operating Frequency (GHz) 1.1(CPU) Resolution 1280×720 HDD 16GB Outer Dimensions (mm) 193 x 131 x 13 (excluding protrusions) Memory 2GB Mass (g) 440 Display 7 inches Battery operating time About 9 hours OS Android 8.1 Specification Product series: TOUGHPAD Product Type Tablet pcDiscontinued
- Panasonic TOUGHPAD FZ-L1A (Android 8.1 / 2GB / MSM8909 / 7.0 HD / BCR model)Android 8.1 / 2GB / MSM8909 / 7.0 type HD / BCR equipped modelOperating Frequency (GHz) 1.1(CPU) Resolution 1280×720 HDD 16GB Outer Dimensions (mm) 193 x 131 x 13 (excluding protrusions) Memory 2GB Mass (g) 470 Display 7 inches Battery operating time About 9 hours OS Android 8.1 Specification Product series: TOUGHPAD Product Type Tablet pcDiscontinued
- Panasonic TOUGHPAD FZ-L1A (Android 8.1 / 2GB / MSM8909 / 7.0 type HD / LTE compatible (au))Android 8.1 / 2GB / MSM8909 / 7.0 type HD / LTE compatible (au)Operating Frequency (GHz) 1.1(CPU) Resolution 1280×720 HDD 16GB Outer Dimensions (mm) 193 x 131 x 13 (excluding protrusions) Memory 2GB Mass (g) 440 Display 7 inches Battery operating time About 9 hours OS Android 8.1 Specification Product series: TOUGHPAD Product Type Tablet pcDiscontinued
- Lenovo Japan (Lenovo) Lenovo + IdeaPad + D330 (10.1 / Win10Pro / Mineral Gray / 4GB + 64GB / WWAN available)Lenovo IdeaPad D330 (10.1 / Win10 Pro / Mineral Gray / 4GB + 64GB / WWAN available)Discontinued
- Panasonic TOUGHPAD FZ-M1(OS:Windows 10 Pro 64bit)Tablet PC. Toughpad FZ-M1 seriesResolution 1280×800 Memory 4GB Display 7.0 type WXGA Product Type Tablet pc OS Win10 Pro 64bitDiscontinued
- Panasonic TOUGHPAD FZ-G1W (Win10 / i5-7300U / 4GB / SSD128GB / 10.1 type / LTE correspondence)Win10 / i5-7300U / 4GB / SSD128GB / 10.1 type / LTE compatible * Please note that you cannot place an additional order for the option config alone after ordering the main unit alone.Display 10.1 inch HDD 128GB Operating Frequency (GHz) 2.6(CPU) Dimensions, W x D x Thickness (mm) (excluding protrusion) 270×188×19 Memory 4GB Mass of Main Unit (kg) About 1.1 (excluding optional items). storage SSD 128GB(Serial ATA)。 Product Type Tablet pc OS Windows 10 Pro 64-bit (Japanese version)Discontinued
- Panasonic TOUGHPAD FZ-B2 (Atom x5-Z8550 / 2GB / eMMC32GB / Android6.0 / 7 type WXGA / Battery 7 hours / LTE compatible)7-inch sturdy tablet that supports various customizationsOperating Frequency (GHz) 1.44(CPU) Resolution 1280 x 800 dots Memory 2GB HDD 32GB Display 7 Mass (kg) About 0.745 Battery operating time About 11.5 to about 12 hours OS Android6.0 Specification Product series: TOUGHPAD Product Type Tablet pcDiscontinued
- Panasonic TOUGHPAD FZ-M1F series (OS: Windows 10 Pro 64bit / space measurement + temperature sensing model)OS: Windows 10 Pro 64bit / space measurement + temperature sensing modelOperating Frequency (GHz) 1.1(CPU) Resolution 1280×800 HDD 128GB Memory 4GB Display 7 inches Specification Product series: TOUGHPAD Product Type Tablet pc OS Windows10 Pro 64bitDiscontinued
- KENIS Tablet PC (with Windows 10)It is a tablet PC equipped with Windows 10. It is compatible with Microsoft Office, and you can browse and edit teaching materials and materials created with Word and PowerPoint. Equipped with a micro HDMI output terminal, you can project the screen on a large LCD monitor or projector. * We do no... Read MoreSlots MicroSD card (memory card) input/output terminals Micro HDMI Micro USB2.0 Specification 64GB (flash memory) Display 10.1 type monitor Installed OS Windows 10 Home(64bit)Discontinued
- Panasonic TOUGHPAD FZ-M1J Temperature sensing model (Win10Pro 64bit / Core-i5 / 4G / 128 (SSD) / Temperature sensing)Temperature sensing model (Win10Pro 64bit / Core-i5 / 4G / 128 (SSD) / Temperature sensing) * Please order with the tough pad body and option config set. Please note that you cannot place an additional order for the option config alone after ordering the main unit alone.Discontinued
- Panasonic TOUGHPAD + FZ-M1 + Spatial measurement + Temperature sensing model (Core + i5-7Y57 / SSD256G / W10P / 7WXGA / Battery 10H / LTE)Quickly measure the size of your luggage in 3D. Contributes to the efficiency of collection and warehouse operations. + Temperature sensing.Capacity 256GBDiscontinued
- KEIAN 10.1 inch Android tablet PCPowered up to a maximum processing speed of 1.5GHz with Rockchip quad-core CPU RK3326 1280 x 800 IPS LCD panel 10.1-inch Android 10 (Go edition) tablet storage capacity doubled to 16GB. (Comparison with KI-R10)Warranty Period 1 year from the date of purchase Battery 3.8V, 5000mAh Power Supply 5V/2A Size (mm) About + 244 + x + 172 + x + 9.2 Mass (g) About 512 OS Android 10.0(Go edition) Memory DDR3 2GB Color Dark navy Wireless standard IEEE 802.11b/g/n Standard to Conform Technical conformity / PSE / GMS Bluetooth Ver.4.0Discontinued
- Xiaomi Xiaomi Pad 5/Cosmic GrayHigh-definition WQHD+ display Quad stereo speakers Qualcomm(R) Snapdragon(TM) 860 8720mAh high-capacity battery Improves entertainment and work quality 11-inch high-definition display Easy-to-read screen display anytime, anywhereRefresh rate (Hz) 120 Resolution 1600×2560(WQHD+)・275 ppi Width (mm) 166.25 Height (mm) 254.69 Luminance 500nits(typ) Mass (g) 511 Thickness (mm) 6.85 Battery Capacity (mAh) 8720 (typ) Color Cosmic gray Processor Qualcomm®;Snapdragon(TM) 860Discontinued
- VanTop Japan VANKYO Matrixpad S8T (64G) Tablet (Black)Equipped with high-performance Quad-Core CPU The latest Android 10 is adopted, and 2GB RAM and high-performance Quad-Core CPU are installed to achieve excellent processing speed. You can use various apps without stress. You can freely choose a large number of apps In addition to popular ap... Read MoreUSB type 2.0 (Type-C) Built-in RAM 2GB Battery Capacity (mAh) 6000 Size 8 inches Type Android Version: 10 OS Android 10 Suitable CPU Quad-Core Cortex A7 1.3GHz Capacity (GB) ROM:64 Resolution Screen: IPS / 1280 x 800Discontinued
- Logitec Tablet shock resistant ZEROSHOCK Win7Pro 32bit low-priced versionRobust tablet ZEROSHOCK tablet "LT-WMT10" series that meets the harsh on-site needsWarranty Period 1 year after purchase Screen Size 10.1 inches wide (16:10) Resolution 1280×800(WXGA) Input Voltage (V) 19 (Using AC / DC adapter) Speaker 1W×2 Dimensions (width W x height H x thickness t) (mm) 271.8×197.2×19.0 Brightness (cd/m2) 350 Memory 4GB Battery Capacity (mAh) 5140 Microphone Built-in microphone x 1 Touch panel method Capacitive 10-point multi-touch Dust / Water Protection IP65 compliant Fall impact (m) MIL-STD-810G 1.2 (when not operating) GPS powered byDiscontinued
- Logitec Tablet 10.1 Wide Robust ZEROSHOCK Windows High-spec version Equipped with SIM slot for SoftbankRobust tablet ZEROSHOCK tablet "LT-WMT10" series that meets the harsh on-site needsBuilt-in microphone 1 piece Warranty Period 1 year after purchase Screen Size 10.1 inches wide (16:10) Input Voltage (V) 19 (Using AC / DC adapter) Resolution 1920×1200(WUXGA) Speaker 1W×2 Dimensions (width W x height H x thickness t) (mm) 276.1×201.5×27.6 Memory Capacity 4GB Battery Capacity (mAh) 5140 Brightness (cd/m2) 700 Touch panel method Capacitive 10-point multi-touch Dust / Drip Protection IP65 compliant Fall impact (m) MIL-STD-810G 1.2 (when not operating) Suitable CPU intel(R) Core(TM) i5-5350U 1.80GHz GPS powered byDiscontinued
- Logitec Tablet 10.1 Wide Robust ZEROSHOCK Windows High-spec version KDDI (au) SIM slot installedRobust tablet ZEROSHOCK tablet "LT-WMT10" series that meets the harsh on-site needsBuilt-in microphone 1 piece Warranty Period 1 year after purchase Screen Size 10.1 inches wide (16:10) Input Voltage (V) 19 (Using AC / DC adapter) Resolution 1920×1200(WUXGA) Speaker 1W×2 Dimensions (width W x height H x thickness t) (mm) 276.1×201.5×27.6 Memory Capacity 4GB Battery Capacity (mAh) 5140 Brightness (cd/m2) 700 Touch panel method Capacitive 10-point multi-touch Dust / Drip Protection IP65 compliant Fall impact (m) MIL-STD-810G 1.2 (when not operating) Suitable CPU intel(R) Core(TM) i5-5350U 1.80GHz GPS powered byDiscontinued
- Logitec Integrated PC (tablet)Integrated PC (tablet)Outer Dimensions, Width W x Depth D x Height H (mm) 282×21.4×201 Capacity (GB) (System memory) 2, (Storage) 32 eMMC Suitable CPU Intel(R) Atom(TM) Processor Z3735F Display 10.1 inch wide LCD Panel Resolution 1280×800(WXGA) Stand None Mass (kg) 1.1 (including battery)Discontinued
- BUSICOM BC-10 inch LCD touch panel display <without stand>Busicom Touch Panel Monitor USB Black LCD with touch panel No stand 1 year warranty. A touch panel monitor that can be used just by connecting via USB. Intuitive operation is possible. There are various ways to use it for YouTube video playback and digital signage! Compatible with 75mm VESA stand... Read MoreDiscontinued
- Panasonic TOUGHPAD FZ-M1F series (OS: Windows 10 Pro 64bit / space measurement model)OS: Windows 10 Pro 64bit / Spatial measurement modelOperating Frequency (GHz) 1.1(CPU) Resolution 1280×800 HDD 128GB Outer Dimensions, Width W x Depth D x Height H (mm) 272mm×233mm×33.5 Memory 4GB Display 7 inches Mass (kg) About 1.76 Battery operating time About 10.5 hours Specification Product series: TOUGHPAD Product Type Tablet pc OS Windows10 Pro 64bitDiscontinued
- Logitec Tablet 10.1 Wide Robust ZEROSHOCK Windows10 IoT High Spec Version Inspection Ace Bundle VersionInspection Ace for Excel New 1-year license application included ZEROSHOCK tablet "LT-WMT10" seriesBuilt-in microphone 1 piece Warranty Period 1 year after purchase Screen Size 10.1 inches wide (16:10) Input Voltage (V) 19 (Using AC / DC adapter) Resolution 1920×1200(WUXGA) Speaker 1W×2 Dimensions (width W x height H x thickness t) (mm) 276.1×201.5×27.6 Memory Capacity 4GB Battery Capacity (mAh) 5140 Brightness (cd/m2) 700 Touch panel method Capacitive 10-point multi-touch Specification Equipped with hot swap battery Dust / Drip Protection IP65 compliant Fall impact (m) MIL-STD-810G 1.2 (when not operating) Suitable CPU intel(R) Core(TM) i5-5350U 1.80GHz GPS powered byDiscontinued
- TESPRO Mayumi BizFace-to-face commercial translator. Equipped with a 7-inch display in both directions. A state-of-the-art translator that makes communication easier. Entertain people all over the world with a 7-inch display that supports two-way audio in 53 languages. By adopting the latest AI translation techno... Read MoreDiscontinued
- AIMEX Robust and thin corporate smartphoneCorporate smartphones with high robustness / environmental resistance that meet the 23 items of the US Department of Defense procurement standard MIL standard Achieve safe and stable system operation without upgrading the OS by continuously providing Android9.0GMS and security patches Drop resist... Read MoreFall Endurance (m) 1.5 NFC 13.56MHz(ISO144443,ISO15693, FeliCa) MIL standard 23 items compliant Battery Capacity (mAh) 2780 Display 5.6 inch + OLED Wi-Fi 802.11a/b/g/n/ac 24GHz/5GHz Call duration About 1100 minutes Mass (g) About 145 Dimensions, H x W x D (mm) About 147 x 70 x 9.1 Standby time (hours) About 610 OS Android 9.0 GMS Chemical Resistance Ethanol, IPA, + sodium hypochlorite Resolution FHD+(1080×2220) Security Fingerprint authentication GPS GPS、GLONASS Audio Function Headset connection terminal +3.5Φ Dust / Water Protection IP68 Memory RAM:3GB/ROM:32GB Suitable CPU SDM450 1.8GHz x 8Core Operating Temperature / Humidity Range Temperature 5-35℃ / Humidity 45%-85%RH Specification There is a strap hole Bluetooth Ver+4.2 compliant Memory card microSDXC Conform to sXGP, Wi-Fi tetheringDiscontinued
- Panasonic TOUGHPAD FZ-M1J (Win10 Pro64 / i5-7Y57 / 4 GB / SSD 128 GB / 7 type WXGA / GPS / TE compatible / microSIM)Win10 Pro64 / i5-7Y57 / 4 GB / SSD 128 GB / 7 type WXGA / GPS / TE compatible / microSIM * When ordering built-in options and pre-installed services, it is necessary to place an order with the main unit at the same time.Operating Frequency (GHz) 1.2(CPU) HDD 128GB Dimensions, W x D x Thickness (mm) (excluding protrusion) 202.7×132×18 Memory 4GB Display 7 inches Mass (g) About 550 storage SSD 128GB(Serial ATA)。 Product Type Tablet pc OS Windows 10 Pro 64-bit (Japanese version)Discontinued
- FK System Touch panel PC (Windows 10 IoT) Iron POS15-inch flat touch screen Intel Bay-Trail-J1900 / Haswell i3 / i5 processor Fanless design with no operating noise (excluding i5 processor) Fully equipped with COM (RS-232C: D-Sub 9 pin) x 4 ports Equipped with high-speed SSD for stress-free comfort and peace of mind RAID function support Dustpro... Read MoreMemory 4GB(DDR3) Suitable CPU Seleron J1900 OS Windows10 IoTDiscontinued
- Panasonic TOUGHPAD FZ-M1J Space measurement + temperature sensing model (Win10Pro 64bit / Core-i5 / 4G / 128 (SSD) / Temperature sensing + space measurement 3D camera)Spatial measurement + temperature sensing model (Win10Pro 64bit / Core-i5 / 4G / 128 (SSD) / temperature sensing + spatial measurement 3D camera) * Please order with the tough pad body and option config set. Please note that you cannot place an additional order for the option config alone after o... Read MoreDiscontinued
- FK System Touch panel PC (Android)Achieves low price with Android Compliant with Android 6.0 solution Octa-Core CPU @ 2.0GHz Fanless & power saving design of 10W or less 14 inch LED display (1366 x 768) wide screen 14 inch flat touch screen WiFi & Bluetooth (optional) Safe AC adapter operation Equipped with USB 4 port, CO... Read MoreNetwork type 10 / 100 / 1000 MBps Ethrnet Resolution 1366 × 768 Display 14 inch LED panel Memory 1GB(DDR3) correspondence to ethernet 1×10/100/1000Mbps(RJ45) Luminance 220nits Outer dimensions, Width W x Height H x Depth D (mm) 360×296.5×194 USB port 4×USB Mass (kg) 5.2 Capacity (GB) 8 storage 8GB(eMMC) OS Android6.0 Various certifications CE/FCC Suitable CPU Octa-Core CPU @ up to 2GHz Operating Ambient Temperature (℃) Operating: 0 to 40 / Storage: -20 to 60 Number of Switches Power supply: 1 Operation Touch: Capacitive typeDiscontinued
- HPE (Hewlett Packard Japan) Engage Flex Mini i5-10500T/8/S256/W10P/HDMI/SerialDesign your own business-oriented system with a wealth of options across storage, memory, and processors. Further customize with two configurable I / O ports for connecting peripherals.Discontinued
- IRIS OHYAMA 10 inch Tablet Wi-Fi Model [4,080mAh][10 inches] [4,080mAh] [Android 10] [WiFi model] LUCA Tablet TE101 is an easy-to-use entry model large screen tablet. It is a LUCA tablet that can be used comfortably on a screen larger than a smartphone and easier to handle than a personal computer when using the Internet. You can comfortably... Read MoreScreen Size 10 inches Resolution 1280×800 IPS Battery Capacity (mAh) 4080 Mass (g) 450 Included Accessories 5V1A USB charger, USB-C cable OS Android 10 Color Black Bluetooth Bluetooth®;4.2 Specification GPU:IMG GE8300 @660MHz Suitable CPU MediaTek®; MT8167B 4-core 1.3GHz Capacity (GB) Memory 2 / storage 32 Material Polycarbonate / ABS resinDiscontinued
- BUSICOM BC-10 inch LCD touch panel display <without stand>Busicom Touch Panel Monitor USB White LCD with touch panel No stand 1 year warranty. A touch panel monitor that can be used just by connecting via USB. Intuitive operation is possible. There are various ways to use it for YouTube video playback and digital signage! Compatible with 75mm VESA stand... Read MoreDiscontinued
- Panasonic TOUGHBOOK FZ-G2 (Core i5-10310U vPro / Memory 8GB / SSD / 256GB / Win10Pro64 / 10.1 type / SIM slot: Yes)Adopted the first modular structure of a tablet-type toughbook. Customers can expand their own functions, improving convenience and reducing installation costs.OS Windows 10 Pro 64-bitDiscontinued
- Logitec ZEROSHOCK tablet / Pro / Win10 + IoT / high spec version / LZ-WB10Robust tablet ZEROSHOCK tablet Pro "LZ-WB10" series high-spec model that meets the harsh on-site needs. A shock-resistant tablet equipped with a 10.1-inch wide IPS LCD. It can be used for various purposes such as electricity / gas / water inspection terminals and inventory management te... Read MoreMass (kg) 1.21 (including standard battery) Display 10.1 inch Screen Size 10.1 inches wide Input Voltage (V) 19 (Using AC / DC adapter) Thickness (mm) 19.9 Resolution 1920×1200(WU×GA) Speaker 1W×1 External Dimensions, Width W x Height H (mm) 270.0×190.0 Battery 4050mAh×2 Driving time (min) 720 Memory 8GB Microphone Built-in microphone x 1 Touch panel method Capacitive 10-point multi-touch OS Windows10 IoT Enterprise 2019 LTSB 64bitDiscontinued
- Logitec Tablet 10.1 Wide Robust ZEROSHOCK Windows High-spec version KDDI (au) SIM slot installedRobust tablet ZEROSHOCK tablet "LT-WMT10" series that meets the harsh on-site needsBuilt-in microphone 1 piece Warranty Period 1 year after purchase Screen Size 10.1 inches wide (16:10) Input Voltage (V) 19 (Using AC / DC adapter) Resolution 1920×1200(WUXGA) Speaker 1W×2 Dimensions (width W x height H x thickness t) (mm) 276.1×201.5×27.6 Memory Capacity 4GB Battery Capacity (mAh) 5140 Brightness (cd/m2) 700 Touch panel method Capacitive 10-point multi-touch Dust / Drip Protection IP65 compliant Fall impact (m) MIL-STD-810G 1.2 (when not operating) Suitable CPU intel(R) Core(TM) i5-5350U 1.80GHz GPS powered byDiscontinued
- Panasonic TOUGHPAD FZ-G1 (Core i5-6300UvPRO / 4GB / SSD128GB / Win10Pro64Bit / 10.1 type WUXGA / battery 11 hours)Sturdy tablet with Windows and high-definition 10.1-inch LCDDisplay 10.1 HDD 128GB Resolution 1920 x 1200 dots Operating Frequency (GHz) 2.4(CPU) Memory 4GB Specification Product series: TOUGHPAD Product Type Tablet pc OS Windows10 bit number: 64bit.Discontinued
- Logitec Terminal for reception Battery-less tabletIntegrated PC (tablet).Supported OS Android 4.4.4 Touch panel method Capacitive multi-touch Suitable CPU Rockchip RK3188 Specification With stand Capacity [Storage] 8GB eMMC Memory [System memory] 2GB DDR3 SDRAMDiscontinued
- Panasonic TOUGHPAD FZ-L1A (Android 8.1 / 2GB / MSM8909 / 7.0 type HD / BCR mounted / LTE compatible (au))Android 8.1 / 2GB / MSM8909 / 7.0 type HD / BCR installed / LTE compatible (au)Operating Frequency (GHz) 1.1(CPU) Resolution 1280×720 HDD 16GB Outer Dimensions (mm) 193 x 131 x 13 (excluding protrusions) Memory 2GB Mass (g) 470 Display 7 inches Battery operating time About 9 hours OS Android 8.1 Specification Product series: TOUGHPAD Product Type Tablet pcDiscontinued
- tekwind 10.1 inch Android tablet CLIDEA10AEquipped with functions that meet customer needs, such as "full-size USB" and "Wi-Fi 5GHz / 2.4GHz both communication compatible". High performance but overwhelming cost performance. Compatible with Google Play. Comes with a stylus pen for easy input with detailed operations. ... Read MoreResolution (Liquid crystal) 1920 × 1200 dots Power Consumption (W) (Maximum) 10 Output (Power adapter) 5V, 2A Model Number (Tech Wind) TKW-A10A-A51BK Memory Storage (GB) 16 Dimensions, Width x Depth x Thickness (mm) 260×168×9.6 Battery Capacity (Ah) 8000/3.8V Recharging Time About 5 hours 20 minutes Mass of Main Unit (g) About 590 Sensor Accelerometer (3-axis), GPS OS Android5.1(Lollipop(R)) Bluetooth Available (Bluetooth (R) 4.0) Class2 * 1 Color Black Speaker Built-in stereo speakers Camera specifications Front camera 2M pixel Processor Intel (R) Atom processor Z3735F Memory System / 2GB (DDR3L) Battery Titanium polymerDiscontinued