WEB Cameras
Other Related Pages
- Logicool Logitech BRIO (Logitech Brio) C1000eRWith the world's most advanced technology, webcams deliver professional image quality for video conferencing, streaming and recording. Logitech BRIO has many features that produce great images in any environment. Logitech's premier 4K Ultra HD camera offers 5x zoom, high frame rate, excel... Read MoreMain Unit Dimensions, Width W x Depth D x Height H (mm) 102×26.5×27 Cable Length (m) 2.2 Resolution 4K Sensor 4K sensor Mass of Main Unit (g) 85 RoHS directive (corresponding to 10 substances) Correspondence Lens Glass lens Microphone Two omnidirectional microphones Connector USB 2.0, 3.0, 3.1 or Type C Frame Rate Up to 4K @ 30, 1080p and 720 @ 60 Focus auto focus
- SANWA SUPPLY Wide lens camera for meetingsIt is a WEB camera that can shoot in HD image quality. A wide range of shooting is possible by using an ultra-wide-angle 150 ° lens. It supports USB video class (UVC), so no driver is required. It works just by connecting it to your computer. You can enjoy high-definition videophone with 1 millio... Read MoreSensor 1 million pixel CMOS Number of Pixels 1 million pixels USB Cable (m) 1.5 Mass (g) 140 Angle of view 150° Illuminance (Lux) At least 30 White Balance Automatic Color Black Dimensions, Width W x Height H x Depth D (mm) Camera: 115 x 25 x 33 (excluding stand) Lens F1.75f=2.5mm Included Accessories Instruction manual Focus Manual Current Consumption (mA) Up to 200 Frame Rate Up to 30fps Resolution Video: Max 1280 x 720 Video format YUY2MJPEG
- Logicool HD Professional Webcam c920sVivid colors and ultra-high-definition image quality webcam with full HD glass lens, smooth video processing with H.264 encoder, dual microphone for realistic stereo audio, privacy shutterCable Length (m) 1.5 Maximum Resolution 1080p/30fps-720p/30fps Warranty Period 2 years RoHS directive (corresponding to 10 substances) Correspondence Focus auto focus Built-in microphone stereo
- BUFFALO 2 megapixel WEB camera Built-in 120 ° wide-angle microphone2 million pixels that enable high resolution and smooth video recording. Supports full HD / 30fpsNumber of Pixels 2 million pixelsfrom S$66.99Min. 2 days
- Logicool Logitech ConferenceCam BCC950The BCC950 delivers high quality HD video and very clear audio in a simple and very affordable package, allowing small groups to hold video conferences anywhere in the office. Designed with small groups in mind, the BCC950 is an integrated video and audio conferencing device ideal for meeting spa... Read MoreCorrection function (Image Quality) Rightlight 2 Cable Length (m) (Power / USB) 2.4 Zoom 1.2x HD zoom Body dimensions (H x W x D) (mm) 154×150×104 Warranty Period 2 years Mass (g) 568 Angle of view 78 ° (with auto focus) RoHS directive (corresponding to 10 substances) Correspondence Remote controller IR 3m operating range Maximum Output Speaker (Rx): 80dB SPL @ 1 ft (0.3 m)from S$539.90Min. 2 days
- SANWA SUPPLY Autofocus web cameraIt is a 2 million pixel Web camera that can shoot in full HD. Comes with an autofocus function that does not require focus adjustment. Uses a luxurious aluminum body. It supports USB video class (UVC), so no driver is required. It works just by connecting it to your computer. Comes with a stand t... Read MoreUSB Cable (m) 1.5 Sensor 2 million pixel CMOS Number of Pixels 2 million pixels Angle of view 50° Dimensions, Width W x Height H x Depth D (mm) 57 x 20 x 27 (excluding stand part) Mass (g) 90 Illuminance (Lux) At least 5 White Balance Automatic Focus Automatic Lens F2.4f=3.9mm Included Accessories Instruction manual Color Silver Interface USB2.0A type connector male Current Consumption (mA) Up to 220 Frame Rate Up to 30fps Resolution Video: Up to 1920 x 1080 Video format YUY2MJPEGfrom S$109.90Min. 2 days
- TP-LINK Pan tilt + network Wi-Fi cameraHigh-definition HD video: 1080p high-definition shooting down to the smallest detail. .. High-definition HD video: 1080p high-definition shooting down to the smallest detail. Night vision compatible: You can watch and record video at night or in dimly lit places. It will tell you when motion is d... Read MorePower Supply 100~240VAC、50/60Hz Product Type Smart camerafrom S$78.99Min. 2 days
- Logicool Logitech MeetUpMeetUp is a Logitech conference cam designed for huddle rooms such as small conference rooms and meeting spaces. Eliminate the need to flock around your laptop. With a very wide 120-degree viewing angle and a pan / tilt lens, MeetUp provides a clear view of all seats at the table. The integrated ... Read MoreFocal length 1m~3m Warranty Period 2 years Resolution 4k Cable Length (m) 5 Zoom 5x digital RoHS directive (corresponding to 10 substances) Correspondence Lens Glass Security Kensington security slot Type of Connection USB 2.0 or 3.0 Frame Rate Up to 30fps Mass (kg) [Camera] 1.04 Focus auto focusfrom S$1,699.00Min. 2 days
- TP-LINK Network Wi-Fi cameraHigh-definition HD video: 1080p high-definition shooting down to the smallest detail. Night vision compatible: You can shoot at night or even in dimly lit places. It will tell you when it detects an action: Alarm function: If you see a suspicious person, you will be warned with an alarm sound and... Read MorePower Supply 100~240VAC、50/60Hz Product Type Smart camera
- Logicool Professional Streaming WebcamVivid, immersive video streaming and recording. Glass lenses and Full HD 1080p capture very exciting details and deliver bright, natural colors with smooth 30fps footage. The 78 degree viewing angle allows up to two people to be framed. You can use the app to zoom and pan the camera. Full-fledged... Read MoreCable Length (m) 1.5 Maximum Resolution 1080p/30fps~720p/60fps Mass (g) 162 Warranty Period 2 years Viewing Angle 78° Color Black RoHS directive (corresponding to 10 substances) Correspondence Lens Full HD glass Focus auto focus Built-in microphone stereofrom S$149.90Min. 2 days
- Intel RealSense D435i* This is a device for Depth camera developers.Operating Range (Min-max)-.16m-10m Interface USB 3.0 Type-Cfrom S$1,099.00Min. 2 days
- Logicool 10m extension cable for MeetUp extension microphone10m extension cable for MeetUp expansion microphoneCable Length (m) 10 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 2 days
- Logicool Logitech Strong USB cableLOGITECH STRONG USB CABLE With 8x the distance of regular USB 3.x cables, Logitech Strong USB lets you keep your USB peripherals up to 25 meters away from your host computer. Aramid-reinforced active optical cables are plenum rated and Eca certified for commercial installations in walls, above ce... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Interface USBfrom S$569.90Min. 2 days
- Logicool Rally PTZ CameraPan angle ± 90 ° Tilt angle + 50 ° -90 ° Viewing angle 90 ° Maximum 60fps Supports up to 4K Connection I / F: USB Type-C 15x HD zoom Reversible with wall mount Power supply: Main unit / AC adapter, RF remote control / CR2032 batteryZoom 15x HD Warranty Period 2 years RoHS directive (corresponding to 10 substances) Correspondence Angle of view Lens: 90 ° Frame Rate Maximum: 30fps and 60fps Resolution Video: 1080p, 720pfrom S$2,699.00Min. 2 days
- Intel RealSense D415* This is a device for Depth camera developers.Operating Range (Min-max)-.16m-10m Interface USB 3.0 Type-Cfrom S$869.90Min. 6 days
- Logicool Logicool PTZ Pro 2HD 1080p camcorder with enhanced pan / tilt and zoom capabilities Show all details with HD video and 10x zoom Works with your conferencing or video conferencing applications Use with existing audio systems or speakerphonesCable Length (m) 3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,299.00Min. 2 days
- Logicool Rally PlusLogitech Rally delivers studio-quality video, unmatched voice intelligibility and RightSense automation and works with USB devices for video conferencing applications such as Google Hangouts Meet, Microsoft Skype(R) for Business, Microsoft Teams and Zoom Enhance your meetings with With modular au... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$5,699.00Min. 9 days
- Logicool RallyLogitech Rally delivers studio-quality video, unmatched voice intelligibility and RightSense automation and works with USB devices for video conferencing applications such as Google Hangouts Meet, Microsoft Skype(R) for Business, Microsoft Teams and Zoom Enhance your meetings with With modular au... Read MoreRoHS directive (corresponding to 10 substances) Correspondencefrom S$4,799.00Min. 5 days
- Panasonic 4K integrated cameraA compact 4K camera equipped with a horizontal 111 ° ultra-wide-angle lens that is convenient for fixed-point shooting. Small 4K camera.from S$1,999.00Min. 13 days
- Logicool Group CC3500erThe image is an example of use. Please check the accessories for the contents of the product. Focus: Autofocus / Zoom: 10x Image sensor: 3 million / Built-in microphone: Omnidirectional microphone x 4 Power supply: AC adapter (input AC100V --240V)Function Built-in microphone, stand type RoHS directive (corresponding to 10 substances) Correspondence Angle of view Lens: 90 ° Frame Rate Maximum: 30fps Resolution Video: Full HD 1080pfrom S$2,499.00Min. 2 days
- Intel RealSense D435* This is a device for Depth camera developers.Operating Range (Min-max)-.16m-10m Interface USB 3.0 Type-Cfrom S$999.00Min. 8 days
- ASK Web camera with a built-in microphone and USB 2.0 connectionLow cost USB connected webcamfrom S$76.99Min. 7 days
- Panasonic Wearable Camera Livecast License (Android)Operation-verified USB camera: Watec WAT-03U2D / WAT-02U2D / Operation-verified terminal: FZ-N1from S$3,399.00Min. 16 days
- Panasonic Wearable Camera Live Viewer License (Android)Operation-verified USB camera: Watec WAT-03U2D / WAT-02U2D / Operation-verified terminal: FZ-N1from S$389.90Min. 17 days
- Logicool Table Mount for Rally Mic PodMicrophone pod mount Refine the look of your meeting room with Rally and Rally Plus. Due to its compact footprint and clever design, the mic pod mount locks the Rally mic pod in place. It provides an unobtrusive route for wiring and winds up excess cable under the table. Perfect placement No more... Read MoreBody dimensions (H x W x D) (mm) 90×146×146 RoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 5 days
- MOXA EN50155 certified HD video image Compact IP camera 3.6mm lensEN50155 Certified HD Video Image Compact IP Camera 3.6mm LensDimensions, Diameter x Height H (Φmm x mm) 110×47 Mass (g) 310 Product Type Network camera Power Supply Power-over-Ethernet (IEEE 802.3af)from S$1,899.00Min. 7 days
- Panasonic Wearable Camera Livecast License (Windows)Operation-verified USB camera: Watec WAT-03U2D / WAT-02U2D / Operation-verified terminal: FZ-M1from S$3,399.00Min. 7 days
- MOXA EN50155 HD rugged fixed-dome IP camera PoE 8.0mm lensProduct Type Network camerafrom S$2,799.00Min. 7 days
- MOXA EN50155 certified HD video image Compact IP camera 4.2mm lensEN50155 Certified HD Video Image Compact IP Camera 4.2mm LensDimensions, Diameter x Height H (Φmm x mm) 110×47 Mass (g) 310 Product Type Network camera Power Supply Power-over-Ethernet (IEEE 802.3af)from S$1,899.00Min. 7 days
- AVer Information AI automatic tracking remote camera PTC310UIt is a remote camera equipped with an AI automatic tracking function, and it features simple and easy operability while being a highly specialized professional specification that can be used in the broadcasting industry. The automatic person recognition by AI enables automatic tracking such as p... Read Morefrom S$3,899.00Min. 6 days
- ELECOM Web camera, computer camera, built-in microphone, 2 million pixels, high-definition glass lens, adjustable up and down angle, webLet's deliver "beautiful" with higher image quality. A high-definition 2-megapixel web camera that allows you to enjoy video chats with beautiful images all the way around.Video Element 1/5 type CMOS sensor Shooting Distance (cm) 30 to infinity (from the lens tip) Warranty Period 6 months Actual angle of view 68 degrees diagonal Number of Colors About 16.77 million colors (24 bit) Number of Effective Pixel About 2 million pixels Color Black Built-in microphone Electret condenser method (monaural) F Value F2.8 Focus Fixed Angle Adjustment Range Stand: Up and down direction
- Logicool Logicool HD Webcam C505e<Resolution HD 720p / 30fps that delivers clear images> You can shoot HD 720p smooth images, and the proprietary RightLightTM 2 automatically adjusts the brightness, color, and saturation. The ceiling lighting makes your face look clear even when shadows are cast on your face or when you ar... Read MoreCable Length (m) 2.0 Warranty Period 3 years Viewing Angle 60° RoHS directive (corresponding to 10 substances) Correspondence Focus Fixed focus Interface USB Stand Universal clip Frame Rate Up to 30 frames / second Built-in microphone monaural
- SANWA SUPPLY WEB camera2 million pixel webcam capable of shooting in full HD It supports USB video class (UVC), so no driver is required. It works just by connecting it to a PC. It has a built-in tripod hole for a stand camera that can be attached to the display of a laptop computer or desktop PC. Can be attached to a ... Read Morefrom S$78.99Min. 2 days
- Panasonic Outdoor 5M box network cameraCovers about 1.3 times the distance and about 1.8 times the area of a full HD camera.from S$3,899.00Min. 7 days
- Panasonic Outdoor 4K box network cameraIt can cover an area of 2.0 times the distance and 4.0 times the area of a full HD camera.from S$4,899.00Min. 7 days
- ELECOM Webcam with Built-In Microphone Autofocus with Cover Full HD ELECOM Black 2 Million PixelsAutomatic focus adjustment makes distant views and short distances clear and clear. A Full HD compatible autofocus webcam that can shoot low-noise, high-definition images with a large CMOS sensor and glass lens. Full HD 2 million pixel webcam that supports high resolution of 1920 x 1080 pixels.... Read MoreVideo Element 1 / 3-inch CMOS sensor Shooting Distance (cm) 5 to infinity (from the tip of the lens) Warranty Period 6 months Cable Length (m) About 1.5 Number of Effective Pixel About 2 million pixels Color Black Angle of view Diagonal 76 degrees Built-in microphone Electret condenser method (monaural) F Value F2.5 Directivity Mike: Omnidirectional Angle Adjustment Range Stand: Up and down direction Interface USB2.0 (Type A male) Frame Rate Up to 30 FPS Recorded pixels number Video: Up to 1920 x 1080 pixels Operation Indicator Lamp Yes (lights up when shooting) Focus auto focusfrom S$76.99Min. 2 days
- AVer Information AVer Premium Web Camera CAM130Equipped with the first intelligent light for conference room / commercial webcams. The high image quality and ultra-wide-angle lens, which were popular with the old model CAM340 +, have been significantly upgraded. The newly installed "high-speed smart frame function" makes it possible... Read Morefrom S$499.90Min. 7 days
- eMeet Webcam EMEET SmartCam NovaHD USB camera for video calls and web conferencing. WEB camera 1080P HD high image quality.from S$129.90Min. 13 days
- SANWA SUPPLY WEB CameraWeb camera capable of shooting in full HD image quality of 2 million pixels Adopting a super wide-angle 150 degree lens, it is possible to shoot a wide range. Adopting a 3 m long cable that can be used even at a distance. It is convenient to handle the camera. It supports USB video class (UVC), s... Read MoreDimensions, Width W x Depth D x Height H (mm) 115×25×33 Angle of view 150° Mass (g) 156 Resolution 1920 x 1080 (maximum) Number of Pixels 2 million pixels Cable Length (m) 3 Sensor CMOS 1/4.5 inch Lens F1.75 f=2.5mm Focus Manual Specification Minimum close-up distance: 30 mm Interface USB2.0 A (male) Power Consumption Up to 200mA Video format YUY2 MJPEGfrom S$159.90Min. 2 days
- ELECOM Webcam Cover Slide for Laptops, Tablets / M SizeA protective cover for the camera lens that covers your computer's webcam to protect your privacy.Set Contents 3 pieces Material ABSfrom S$15.99Min. 2 days