PC Headsets
Other Related Pages
- Jabra Jabra Evolve2 40 UC Stereo USB-CWired binaural headset with USB-C connection. Equipped with a busy light that notifies the surroundings during a call. The fit of the best-selling product Evolve 40 has been further improved.with busy light ○ microphone mute ○ Function Busy light installed Interface USB-C Mounting method both ears Earphone shape overheadfrom S$299.90Min. 2 days
- Princeton USB headset with microphoneA USB type headset that can be used with Windows / Mac.from S$29.99Min. 5 days
- audio-technica Stereo headsetA mid-size monitor headphone that emphasizes sound quality and a high-sensitivity compact dynamic microphone are integrated. The position of the microphone can be easily adjusted by adjusting the boom arm. * Cannot be used with plug-in power microphone input terminals such as computers and video ... Read MoreMass (g) 115 (main unit only) Maximum input (mW) 250 Frequency Characteristic 20~20,000Hz Directivity Unidirectional Sound Pressure Level (dB) 103/mW Impedance (Ω) 32 Mounting method both ears Sound pressure sensitivity (dB) -67 Cable Length (m) 2.5 Earphone shape overheadfrom S$169.90Min. 5 days
- SANWA SUPPLY USB headsetA USB-connected headset that is not easily affected by computer noise. Since it connects to a USB port, it can be used with a computer that has a stereo mini speaker connected or does not have a microphone terminal. You can enjoy powerful music playback with the 30mm caliber speaker unit. Microph... Read MoreInput Sensitivity -42±3dB Maximum input (mW) 100 Headphone Driver Unit 30mm Cable Length (m) About 2 Mass (g) Approximately 136 (including cable) Speaker Dynamic type (stereo) Type Microphone / condenser type Function Microphone mute + volume control Directivity Omnidirectional Mounting method both ears Earphone shape overhead microphone mute ○ volume control ○
- Logicool Logitech USB Headset H390USB PC headset that provides high-quality, clear digital sound Soft cushion structure that is comfortable to wear In-line control that is convenient for hand operation Adopts a rotary microphone boom that does not get in the way even when not in useCable Length (cm) 190 Mass of Main Unit (g) 197 Warranty Period 2 years Body dimensions (H x W x D) (mm) 200×245×72 Operating Environment Computers RoHS directive (corresponding to 10 substances) Correspondence Interface USB Mounting method both ears Earphone shape overhead noise canceling ○ volume control ○ microphone mute ○
- ELECOM headset wired binaural compact overheadFor online games, video conferencing, and voice chat! A small overhead headset with both ears that allows you to hear the voice firmly.Input Sensitivity -58dB ±3dB Cable Length (m) 1.8m Arm Length (mm) 120mm Microphone Impedance (Ω) 2.2kΩ Maximum acceptable input (mW) 30mW Headphone Driver Unit 30mm Headset Impedance (Ω) 32Ω Warranty Period 6 months Mass (g) 68g (excluding cable) Microphone Electret condenser method Directivity Omnidirectional Color (Body) Silver Earphone shape Small overhead type Function Volume adjustment / microphone mute Mounting method both ears Interface Φ3.5mm stereo mini plug volume control ○ microphone mute ○
- SANWA SUPPLY USB headsetEasy connection just by connecting to a USB port. It is non- (all) directivity that can pick up a wide range of sounds. Uses a fabric-coated cable that is resistant to entanglement and disconnection. Uses breathable sponge ear pads. Microphone mute + volume adjustment can be easily done with the ... Read MoreMaximum input (mW) 30 Impedance 32Ω±15% Mass (g) 84 Cable Length (m) About 1.8 Function Microphone mute + volume control Directivity Omnidirectional Mounting method both ears Earphone shape overhead microphone mute ○ volume control ○
- SANWA SUPPLY USB HeadsetA USB-connected headset that is not easily affected by computer noise. Since it connects to a USB port, it can be used with a computer that has a stereo mini speaker connected or does not have a microphone terminal. You can enjoy powerful music playback with the 40mm diameter speaker unit. Microp... Read MoreInput Sensitivity -50±3dB Maximum input (mW) 40 Headphone Driver Unit 40mm Cable Length (m) About 2.1 Mass (g) Approximately 204 (including cable) Color Black Speaker Dynamic type (stereo) Impedance (Ω) Headphone part/32±5 Microphone part/2.2k Type Microphone / condenser type Function Microphone mute + volume control Directivity Omnidirectional Mounting method both ears Earphone shape overhead volume control ○ microphone mute ○
- Logicool Logitech Stereo Headsets H151Stereo headset with headband with adjuster function Easy to use by inserting one flexible microphone plug that can be used on either the left or right sideCable Length (mm) 1800 Warranty Period 2 years Body dimensions (H x W x D) (mm) 200×245×65 Interface 3.5mm stereo Mini plug Mass of Main Unit (g) 80 RoHS directive (corresponding to 10 substances) Correspondence Operating Environment PC, smartphone, tablet Mounting method both ears Earphone shape overhead noise canceling ○ volume control ○ microphone mute ○
- SANWA SUPPLY 4-pole headsetA neckband type that does not easily lose its hairstyle. There is little pressure on the head and ears, and it can be used comfortably for a long time. The flexible arm allows fine adjustment of the microphone position. Volume adjustment can be operated with the hand switch. It can be used for ta... Read MoreMaximum acceptable input (mW) 20 Cable Length (m) About 1.8 Color Black Earphone shape Neckband type Directivity Omnidirectional Function Volume adjustment Mounting method both ears volume control ○
- SANWA SUPPLY 4-pole headsetIt is a one-ear type headset that allows you to listen to the surrounding sounds at the same time. It can be installed on either the left or right side. The flexible arm allows fine adjustment of the microphone position. Comes with a windscreen that reduces breath noise. Volume adjustment can be ... Read MoreMaximum acceptable input (mW) 20 Cable Length (m) About 1.8 Directivity Omnidirectional Earphone shape One ear Mounting method One ear Color Silver Function Volume adjustment volume control ○
- ELECOM Headset microphone Both ears Kanaru earphone typeFor online games, video conferencing, voice chat! Easy-to-wear binaural earplugs type headset.Input Sensitivity -43dB ±3dB Cable Length (m) 1.3m Maximum acceptable input (mW) 10mW Mass (g) 16.6g (Excluding cable) Headset Impedance (Ω) 16Ω Microphone Impedance (Ω) 2.2kΩ Warranty Period 6 months Headphone Driver Unit 9mm Color (Body) Black Earphone shape Earplug type Microphone Electret condenser method Directivity Omnidirectional Mounting method both ears Interface Φ3.5mm stereo mini plug microphone mute ○from S$26.99Min. 2 days
- Logicool Logitech Headset H570EFor those who make calls, a comfortable headset is a way to increase the productivity of each call. Stylish and durable, the Logitech H570e headset brings comfort to your day-to-day calls. Easy to use. Just plug the USB cable into your computer or Mac and you're ready to go. The H570e is equi... Read MoreMass of Main Unit (g) 111 Main Unit Dimensions, Width W x Depth D x Height H (mm) 172×165×50 Warranty Period 2 years Color Black RoHS directive (corresponding to 10 substances) Correspondence Function Noise canceling function Earphone shape Overhead type Interface USB Operating Voltage [Microphone (Tx)] 1.4-5.0VDC Type [Microphone (Tx)] Directional ECM Standard [Speaker (Rx)] EN60950-1 compliant Mounting method both ears noise canceling ○from S$129.90Min. 2 days
- SANWA SUPPLY Tablet headsetA headset that is convenient for voice input and learning on tablets. With a windscreen (microphone sponge), it reduces the noise caused by breathing. You can freely adjust the microphone position with the flexible arm. Uses a soft ear pad that feels light to wear. The ear part is a swing type an... Read MoreCable Length (m) 1.8 Maximum input (mW) 30 Mass (g) 80 Directivity Omnidirectional Earphone shape Overhead type Function Volume adjustment Mounting method both ears volume control ○from S$29.99Min. 2 days
- Jabra Jabra Evolve2 40 MS Stereo USB-AWired binaural headset with Microsoft Teams certified USB-A connection. Equipped with a busy light that notifies the surroundings during a call. The fit of the best-selling product Evolve 40 has been further improved.Function Busy light installed microphone mute ○ Earphone shape overhead with busy light ○ Interface USB-A Mounting method both ears
- ELECOM Headset microphone Binaural neckbandFor online games, video conferencing, and voice chat! A neckband type headset that you can easily wear without worrying about your hairstyle.Input Sensitivity -58dB ±3dB Cable Length (m) 1.8m Arm Length (mm) 120mm Microphone Impedance (Ω) 2.2kΩ Maximum acceptable input (mW) 30mW Headphone Driver Unit 30mm Headset Impedance (Ω) 32Ω Warranty Period 6 months Mass (g) 75g (excluding cable) Microphone Electret condenser method Earphone shape Neckband type Directivity Omnidirectional Color (Body) Silver Function Volume adjustment / microphone mute Mounting method both ears Interface Φ3.5mm stereo mini plug microphone mute ○ volume control ○
- SANWA SUPPLY Multimedia PC headsetWith a windscreen (microphone sponge), it reduces breath noise. You can freely adjust the microphone position with the flexible arm. Comes with a volume controller that allows you to adjust the volume at hand. It supports Internet calls such as SKYPE. * Not compatible with Apple Mac series. * Not... Read MoreEarphone shape overhead Mass (g) 68 (including cable) Function Volume adjustment Color Silver volume control ○ Directivity Microphone / No (all) directivity Cable Length (m) 1.8 Maximum input (mW) Headphone / 30 Supported OS Windows 8.1・8・7・Vista・XP Mounting method both ears Included Accessories Replacement ear pads x 2from S$21.99Min. 2 days
- SANWA SUPPLY USB headsetvolume control ○ microphone mute ○ Frequency Characteristic Headphone part: 20-20000Hz Directivity Omnidirectional Output Terminal USBA (male) Microphone Part Condenser typefrom S$46.99Min. 2 days
- SANWA SUPPLY Phone headsetA headset that connects to the handset terminal (RJ-9) of a telephone. Light and comfortable to wear, it is ideal for long-term use. The unidirectional microphone which is hard to pick up the surrounding noise is adopted. By adopting a quick disconnector, you can quickly remove the connector and ... Read MoreMaximum input (mW) 20 Mounting method both ears Connector Shape RJ9 modular jack Directivity Unidirectionalfrom S$219.90Min. 2 days
- Logicool Logitech + Zone + WiredIt is compatible with major calling applications and video conferencing tools, and you can control the volume, start / end calls, mute, etc. with the remote control on the cable. The Microsoft Teams certified model also has a launch button for the Teams app, so you can start talking immediately w... Read MoreCable Length (cm) 190 RoHS directive (corresponding to 10 substances) Correspondence Mounting method both ears Earphone shape overhead microphone mute ○ volume control ○from S$229.90Min. 2 days
- SANWA SUPPLY Tablet headsetHeadset Impedance (Ω) 32 Microphone Part Condenser type Frequency Range (Hz) Headphone part: 20-20000 Directivity Omnidirectional Mounting method both ears Earphone shape overheadfrom S$22.99Min. 2 days
- ELECOM Headset microphone Ear hookFor online games, video conferencing, voice chat! Earhook type headset that can hear surrounding sounds and can be worn compactly.Input Sensitivity -58dB ±3dB Cable Length (m) 1.8m Maximum acceptable input (mW) 10mW Arm Length (mm) 110mm Headphone Driver Unit 14.2mm Microphone Impedance (Ω) 2.2kΩ Mass (g) 29g (excluding cable) Headset Impedance (Ω) 32Ω Warranty Period 6 months Earphone shape Ear hook type Microphone Electret condenser method Directivity Omnidirectional Mounting method One ear Color (Body) Silver Interface Φ3.5mm monaural mini plugfrom S$12.99Min. 2 days
- Jabra Jabra EVOLVE 40 MS StereoOffice headset with busy light, controller is attached and you can receive / end, volume adjustment, mute operation at hand, the back of the controller has a non-slip, it is stable on the desk,Warranty Period 2 years Cable Length (mm) 2250 Mass (g) 98 Color Black Various certifications Microsoft Skype for Business, etc. Earphone shape Overhead type Included Accessories Soft pouch Interface USB or 3.5mm earphone jack Mounting method both ears with busy light ○ microphone mute ○ volume control ○from S$199.90Min. 2 days
- SANWA SUPPLY Multimedia PC headsetThe noise canceling microphone reduces the mixing of surrounding noise. Comfortable soft ear pads with high cushioning, so you won't get tired even for a long time. The ear part is a swing type and can be attached according to the angle of the ear. Comes with a windscreen (microphone sponge).... Read MoreMaximum input (mW) 100 Mass (g) 125 (including cable) Cable Length (m) 2 Included Accessories 2 spare ear pads Plug Shape 3.5mm stereo mini Directivity Bidirectional Mounting method both ears Earphone shape overhead volume control ○from S$36.99Min. 2 days
- SANWA SUPPLY 4-pole headsetYou can enjoy powerful music playback with the 40mm diameter speaker unit. Uses a large soft ear pad that gently covers your ears. The flexible arm allows fine adjustment of the microphone position. Comes with a windscreen that reduces breath noise. Volume adjustment can be operated near your ear... Read MoreMaximum acceptable input (mW) 30 Cable Length (m) About 1.8 Color Black Directivity Omnidirectional Earphone shape Overhead type Function Volume adjustment Mounting method both ears volume control ○from S$38.99Min. 2 days
- Logicool Logitech + Zone + WiredIntuitive control of calls at hand Compatible with major calling applications and video conferencing tools, you can control volume, start / end calls, mute, etc. with the remote control on the cable. The Microsoft Teams certified model also has a launch button for the Teams app, so you can start ... Read MoreCable Length (cm) 190 RoHS directive (corresponding to 10 substances) Correspondence Interface USB-C / USB-A (when using adapter) Mounting method both ears Earphone shape overhead volume control ○ microphone mute ○
- Jabra Jabra EVOLVE 30 II MS StereoWith a controller, you can receive / end the call, adjust the volume, and mute at hand. The back of the controller has a non-slip, which makes it stable on your desk.Warranty Period 2 years Cable Length (mm) 2250 Mass (g) 98 Color Black Earphone shape Overhead type Included Accessories Soft pouch Interface USB or 3.5mm earphone jack Mounting method both ears microphone mute ○ volume control ○from S$149.90Min. 2 days
- SANWA SUPPLY Multimedia PC headsetThe noise canceling microphone reduces the mixing of surrounding noise. With a windscreen (microphone sponge), it reduces breath noise. Comes with a volume controller that allows you to adjust the volume at hand. It supports Internet calls such as Skype. Comes with 1 replacement ear pad.Cable Length (m) 1.8 Plug Shape 3.5mm stereo Mini plug Maximum input (mW) 30 Mass (g) 68 (including cable) Directivity Bidirectional Mounting method One ear Earphone shape Overhead (one ear) volume control ○from S$26.99Min. 2 days
- Nakabayashi 4 pole headsetEasy fit Lightweight overheadMaterial ABS、PVC Cable Length (m) About 1.2from S$18.99Min. 2 days
- SANWA SUPPLY USB headsetEasy connection just by connecting to a USB port. Light and comfortable to wear, it is ideal for long-term use. The unidirectional microphone which is hard to pick up the surrounding noise is adopted. Microphone mute + volume adjustment can be easily done with the hand switch. Comes with an incom... Read MoreMaximum input (mW) 20 Cable Length (m) About 1.8 ± 0.2 Color Black Function Microphone mute + volume control Directivity Unidirectional Mounting method both ears Earphone shape overhead volume control ○ microphone mute ○from S$159.90Min. 2 days
- Logicool Logitech USB Headset H540High-performance USB headset ideal for videophones and music Realistic quality sound Easy operation of volume and microphone mute at your ear Noise canceling microphoneMass of Main Unit (g) 120 Cable Length (mm) 1800 Body dimensions (H x W x D) (mm) 180×215×78 Warranty Period 2 years Operating Environment Computers RoHS directive (corresponding to 10 substances) Correspondence Interface USB Mounting method both ears Earphone shape overhead microphone mute ○ noise canceling ○ volume control ○from S$87.99Min. 2 days
- SANWA SUPPLY USB headsetCable Length (m) 1.8 Mass (g) 113 Headset Impedance (Ω) 150±15% Maximum input (mW) Headphone / 20 Input Sensitivity Microphone / 36 ± 3dB Directivity Microphone / unidirectional Mounting method One ear Earphone shape Overhead (one ear) Output Terminal USB A (male) microphone mute ○ volume control ○from S$149.90Min. 2 days
- SANWA SUPPLY USB handsetDirectivity Microphone part: All (no) directivity Maximum input (mW) Headphone part: 50 microphone mute ○ Microphone Part Condenser type Cable Length (m) 1.2 volume control ○ Mass (g) 80 Mounting method hands free Headset Impedance (Ω) 32from S$59.99Min. 2 days
- Jabra Jabra Evolve2 40 MS Stereo USB-CWired binaural headset with Microsoft Teams certified USB-C connection. Equipped with a busy light that notifies the surroundings during a call. The fit of the best-selling product Evolve 40 has been further improved.Function Busy light installed microphone mute ○ Mounting method both ears Earphone shape overhead Interface USB-C with busy light ○from S$299.90Min. 2 days
- SANWA SUPPLY 4-pole compatible handsetIt is a handset type that fits perfectly in the hand for those who are not good at wearing it on the head. Compact, lightweight and convenient to carry. You can easily adjust the volume at hand. It supports Internet calls such as SKYPE. Handset type 4-pole compatible handset that is quick and con... Read MoreCable Length (m) 1.2 Maximum Input (W) 10m Impedance (Ω) 32±10% Dimensions, Width W x Depth D x Height H (mm) 40×22×130 Mass (g) 80 Color Black Type Condenser type Directivity Omnidirectional Mounting method hands free volume control ○from S$44.99Min. 2 days
- Jabra Jabra EVOLVE 30 II MS MonoWith a controller, you can receive / end the call, adjust the volume, and mute at hand. The back of the controller has a non-slip, which makes it stable on your desk.Warranty Period 2 years Cable Length (mm) 2250 Mass (g) 72 Color Black Mounting method One ear Earphone shape Overhead type (one ear) Included Accessories Soft pouch Interface USB or 3.5mm earphone jack microphone mute ○ volume control ○from S$149.90Min. 2 days
- Jabra Jabra EVOLVE 20 UC MonoA professional headset that provides easy call management and great sound for calls and musicmicrophone mute ○ Earphone shape Overhead type (one ear) Mounting method One ear volume control ○from S$87.99Min. 2 days
- Jabra Jabra EVOLVE 20 MS MonoA professional headset that provides easy call management and great sound for calls and musicmicrophone mute ○ Earphone shape Overhead type (one ear) Mounting method One ear volume control ○from S$87.99Min. 2 days
- SANWA SUPPLY Multimedia PC headsetSemi-enclosed headphones block external sounds appropriately. It is non- (all) directivity that can pick up a wide range of sounds. Microphone mute + volume adjustment can be easily done with the hand switch. You can freely adjust the microphone position with the flexible arm. With a windscreen (... Read MoreMaximum input (mW) 100 Plug Shape 3.5mm diameter stereo mini plug Impedance 32Ω±15% Cable Length (m) About 2.4 Mass (g) Approx. 172 (including cable) Function Microphone mute + volume control Directivity Omnidirectional Mounting method both ears Earphone shape overhead microphone mute ○ volume control ○from S$36.99Min. 2 days
- SANWA SUPPLY USB headsetOne-ear overhead type USB headset suitable for call centers. Easy connection just by connecting to a USB port. Light and comfortable to wear, it is ideal for long-term use. The noise canceling microphone which is hard to pick up the surrounding noise is adopted. Microphone mute + volume adjustmen... Read MoreCable Length (m) 1.8±0.2 Mass (g) 110 (including cable) Directivity Bidirectional Color Black Maximum input (mW) Headphone part: 40 Operation confirmed equipment OS: PlayStation(R)4 Mounting method One ear Earphone shape Overhead (one ear) microphone mute ○ volume control ○from S$139.90Min. 2 days