PC Speakers
Other Related Pages
- SANWA SUPPLY USB powered multimedia speakerIt is a USB power supply type speaker that supplies power from the USB port. It does not require an AC power supply, so it can be wired neatly and is easy to install. You can enjoy powerful and powerful music with high power of maximum output 4W and USB power supply. You can enjoy music just by c... Read MoreFrequency Characteristic 100Hz~20KHz Input Terminal 3.5mm stereo Mini plug Impedance (Ω) 4 Maximum Output (W) 4(2+2) Dimensions, Width W x Depth D x Height H (mm) 72×113×129 Mass (g) About 495 Included Accessories Instruction manual Speaker Size (mm) Φ50.8from S$33.99Min. 2 days
- Sanwa Direct speakerHigh power with a practical maximum output of 16W and a wooden cabinet housing with good resonance play powerful and realistic music. A wooden cabinet that matches the interior is adopted, and the simple and timeless design is recommended not only for PCs but also for TV speakers of about 40 inch... Read MoreMaximum Output (W) 16(5W×2+3W×2) Sensor 2.5 inches (diameter about 67 mm) Frequency Characteristic 40Hz~22,000Hz Power Supply Built-in Outer Dimensions W110×D123×H180mm Instruction Manual Yesfrom S$109.90Min. 5 days
- ELECOM Compact Speaker / 4W / USB PoweredNo outlet required! Easy PC speakerType (Enclosure) Bass reflex type Material (Enclosure) resin Playback Frequency Band (Hz) 180-20 Surround Effect 2.0ch Speaker Impedance (Ω) 4 Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 72×74×82 Mass (g) About 360 Power Supply DC + 5V (500mA or more) (USB) Maximum Output (W) Practical: 4 (2.0 + 2.0) Input Terminal Φ3.5mm stereo Mini jack Speaker Size (mm) Φ50
- ELECOM Compact Speaker / 6W / AC Power SupplyHigh output x compact multi-speakerType (Enclosure) Bass reflex type Material (Enclosure) resin Playback Frequency Band (Hz) 180-20 Surround Effect 2.0ch Speaker Impedance (Ω) 4 Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 72×74×82 Mass (g) About 380 Power Supply DC + 5V (500mA or more) (USB) Maximum Output (W) Practical: 6 (3.0 + 3.0) Input Terminal Φ3.5mm stereo Mini jack Speaker Size (mm) Φ50
- SANWA SUPPLY USB speakerDimension (inch) (Speaker) 2 Mass (g) 570 Speaker Sealed full range Frequency Characteristic 130~20000Hz Power Supply USB Specification Number of external inputs / 6.3mm: 0 Dimensions, Width W x Depth D x Height H (mm) 67×68×115 Maximum Output (W) 5from S$46.99Min. 2 days
- Sanwa Direct speakerSince it is a USB speaker that supplies power and sound source with a single USB cable, you can connect the area around your computer neatly. It has a clip structure that also has a stand function, and can be used in 2WAY, such as by sandwiching it at the top of the screen of a laptop computer an... Read MoreMaterial ABS resin Outer Dimensions W205 x D36 x H68 mm (speaker body) Power Supply Supplied from USB port (DC5V 500mA) Frequency Characteristic 80Hz~18kHz Included Accessories Instruction manual (warranty) Cable Length (m) PC connection USB cable 1.2m Sensor 1.5 inch (40 mm x 40 mm) Maximum Output (W) 6(3W×2)from S$64.99Min. 5 days
- Sanwa Direct speakerIt is a USB power supply type speaker that supplies power from the USB port. It does not require an AC power supply, so it can be wired neatly and is easy to install. A large capacitor is installed inside to achieve a surprisingly high output that cannot be output with a conventional USB power sp... Read MoreMaximum Output (W) 36(18W+18W) Sensor 3.0 inches (about 78 mm in diameter) Outer Dimensions About W98 x D97 x H208 mm Speaker Bass reflex type full range speaker Frequency Characteristic 20Hz~20KHzfrom S$73.99Min. 5 days
- ELECOM 2.0ch PC speaker / 5W / USB power supply / BlackEasy connection with just one USB cable! Compact speaker that realizes powerful deep bass It is a 2.0ch stereo speaker with a built-in amplifier with a practical maximum output of 5.0W. You can easily enjoy it by connecting it to the USB port of your computer. By adopting the front bass reflex me... Read MorePlayback Frequency Band (Hz) 180~20000 Surround Effect 2.0ch Speaker Impedance (Ω) 4 Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 70×83×170 Mass (g) About 585 Color Black Power Supply DC5V (500mA or more) (USB) Type Enclosure: Bass reflex type Material Enclosure: Resin Output Terminal Headphone: Φ3.5mm stereo mini jack Maximum Output (W) Practical: 5 (2.5 + 2.5) Input Terminal USB (A) male Speaker Unit Φ50mmfrom S$53.99Min. 2 days
- Sanwa Direct speakerIt is a USB power supply type speaker that supplies power from the USB port. Since it does not require an AC power supply, it can be connected neatly and can be installed easily. It is created in an exquisite size that is neither too small nor too large, and it creates a rich environment around t... Read MoreFrequency Characteristic 120Hz~20KHz Sensor 2 inches (about 50 mm in diameter) Maximum Output (W) 4(2W+2W) Input Terminal Stereo mini plug (3.5mm) Outer Dimensions W97×D88×H124mm Instruction Manual Yesfrom S$29.99Min. 5 days
- SANWA SUPPLY USB powered multimedia speakerHigh power with a practical maximum output of 6W and passive radiator units mounted on both sides enhance the bass range, and you can reproduce powerful sound in a compact size. Since it is a USB power supply system that does not require an AC power supply, the connection can be neat and easy to ... Read MoreFrequency Characteristic 120Hz~20kHz Included Accessories Instruction manual (warranty) Maximum Output (W) 6(3+3) Power Supply Supplied from USB port (DC5V / 500mA) Input Terminal Stereo mini plug (3.5mm) Dimensions, Width W x Depth D x Height H (mm) 78×106×162 Impedance (Ω) 4from S$56.99Min. 2 days
- Princeton USB Powered Speaker for PCIt is a USB power speaker for PC made by Edifier, which is highly evaluated all over the world as a high-end audio sound maker. The compact design allows you to use it comfortably even in a space-saving environment around your computer. Although it is compact, it has a high output of 2W x 2 and a... Read MoreInput Terminal 3.5mm stereo mini jack Headphone jack 3.5mm stereo mini jack Outer Dimensions, Width W x Depth D x Height H (mm) 80×70×120 Mass (g) About 570 Included Accessories Speaker, User's Guide / Warranty Power Supply USB power supply S/N Ratio ≧85dBAfrom S$35.99Min. 7 days
- ELECOM Wooden speaker / 5W / USB power supply / BlackEasy connection with just one USB cable! Compact speaker that realizes sophisticated and high-quality sound played by a wooden housing It is a 2.0ch stereo speaker with a built-in amplifier with a practical maximum output of 5.0W. You can easily enjoy it by connecting it to the USB port of your c... Read MorePlayback Frequency Band (Hz) 180~20000 Speaker Impedance (Ω) 4 Warranty Period 6 months Outer Dimensions, Width W x Depth D x Height H (mm) 70×74×100 Mass (g) About 580 Color Black Power Supply DC5V (500mA or more) (USB) Type Enclosure: Bass reflex type Material Enclosure: Wood (MDF) Output Terminal Headphone: Φ3.5mm stereo mini jack Maximum Output (W) Practical: 5 (2.5 + 2.5) Input Terminal USB (A) male Speaker Unit Φ50mmfrom S$58.99Min. 2 days
- YAMAZEN Tower type speaker Built-in large woofer for BluetoothEquipped with a large Bluetooth-compatible woofer for a deep bass with a sense of realism. Tallboy speaker. As a PC speaker, TV speaker, double speaker, tower speaker.Frequency Characteristic 40Hz-18kHz Dimensions, Width W x Depth D x Height H (mm) 120×260×470 Warranty Period 1 year from date of purchase Power Consumption (W) 15 Mass (kg) 8.2 Impedance (Ω) 6 Power Input (V) AC100(50/60Hz)from S$189.90Min. 7 days
- audio-technica Digital wireless speaker system AT-SP767XTVClear "clear sound" function. The way the voice rises is natural and easy to hear, producing a "clear sound" effect. You can choose from two levels of effectiveness to suit your program and taste. Equipped with a large-diameter Φ52mm stereo speaker. By tuning with an emphasis ... Read MoreTransmission frequency (GHz) 2.4 obi Type Amplifier built-in speaker system Reach Distance (m) Transmitter: Approx. 30 Color White Output Terminal Φ3.5mm stereo Mini jack Speaker Unit Φ52mm×2from S$249.90Min. 5 days
- REDRAGON RGB USB power supply Horizontal bar speaker● RGB USB powered bar speaker 6W (3W + 3W) "RGB bar speaker ADIE MUS" ● 15.8 inch size bar type with volume knob Width 15.8 inches (about 40 cm) is a stationary bar type, clean in the space under the monitor Can be installed. In addition, it has a built-in 6W (3W + 3W) balanced stereo s... Read MoreFrequency Characteristic 150Hz~20KHz Type of Unit 2 inches (about 50 mm) Input Terminal 3.5mm stereo Mini plug Impedance 4Ω×2 Warranty Period 6 months Maximum Output (W) 6(3+3) Mass (g) 710 Shape Closed full range RoHS directive (corresponding to 10 substances) Correspondence Power Supply USB power supply (DC 5V 1A) S/N Ratio ≧65dbfrom S$59.99Min. 6 days
- Ainex ASP-SB03 + Soundbar + Speaker + Silver Black + [USB Power Supply + / 2.0ch]Perfect under the LCD display! Equipped with a front terminal that is convenient for connecting a headset!Included Accessories 2 additional stand pads Speaker Unit 2.0ch Maximum Output 6W (3W+3W) Frequency Characteristic 70~20000Hz Input Terminal Stereo mini plug + (green) Specification Woofer (Yes / No): Nofrom S$58.99Min. 4 days
- SANWA SUPPLY SpeakerWith a built-in amplifier, you can enjoy music simply by connecting it to the output terminal of a headphone stereo or the audio terminal of a personal computer. Power is supplied from the USB port, so the area around the outlet is not complicated. The volume control and power ON / OFF switch are... Read MoreFrequency Characteristic 200Hz~20000Hz Mass (g) 396 Color Black External Output Headphone jack Set Contents Instruction manual Input Terminal Stereo mini plug (3.5mm) Dimension (mm) W60×D66×H150from S$22.99Min. 5 days
- SANWA SUPPLY speakerIt is a USB speaker that supplies power and sound source with a single USB cable. It's easy to use because you only need to connect one USB cable, and it's also convenient when you want to install it quickly only when you want to use it. A clear, high-quality sound source can be reproduce... Read More
- SANWA SUPPLY speakerEquipped with 4 units with a maximum practical output of 5W, this integrated sound bar speaker can output a total of 20W of powerful sound. It can be installed in the empty space under the display, and the speaker can be installed even in an environment with no desk width. It is the perfect size ... Read MoreMaximum Output (W) 20 (Practical) Frequency Characteristic 200Hz~20KHz Impedance (Ω) 4 (load) Outer Dimensions, Width W x Depth D x Height H (mm) 500×85×85 Power Supply Built-infrom S$169.90Min. 5 days
- Creative Media GW-T40II-R2A PC speaker 3.5mm connection GigaWorks T40 Series II [AC power / 2.0ch]3 Driver MTM Configuration & Bass XPort Stereo Speakers for Best Audio Performance for MusicOutput (W) 16 RMS/ch (2 channels) Surround Effect 2.0ch Frequency Characteristic 50Hz - 20kHz S/N Ratio 80dB Outer Dimensions (cm) Approximately 15 x 11.6 x 32 Color Black Power Supply DC 27V (AC adapter) Output Terminal Headphone output (stereo minijack) x 1 Mass (kg) about 2.9 (excluding AC adapter)from S$299.90Min. 6 days
- Creative Media GW-T20II-R2A PC speaker 3.5mm connection GigaWorks T20 Series II [AC power / 2.0ch]High-quality 2way stereo speaker with fiberglass cone and cloth dome tweeterOutput (W) 14 RMS/ch (2 channels) Surround Effect 2.0ch Frequency Characteristic 50Hz - 20kHz S/N Ratio 80dB Outer Dimensions (cm) About 14.3 x 8.46 x 23 Color Black Power Supply DC 27V (AC adapter) Output Terminal Headphone output (stereo minijack) x 1 Mass (kg) about 2.1 (excluding AC adapter)from S$249.90Min. 6 days
- Princeton USB power speaker for PCUSB power speaker for PC made by Edifier.from S$55.99Min. 12 days
- Sanwa Direct speakerA wooden 2-channel speaker with a practical maximum output of 48W that can beautifully reproduce everything from powerful deep bass to transparent super high-pitched sounds. There is a switch on the front for easy operation. You can enjoy high-quality music simply by connecting to a computer or M... Read MoreFrequency band (GHz) 2.4 Impedance (Ω) 4 Frequency Characteristic 50~20000Hz Warranty Period 6 months from date of purchase Compatible profile A2DP、AVRCP Mass (kg) About 4.8 Dimensions, Width W x Depth D x Height H (mm) Approx. 150 x 208.5 x 263 (per unit) Supported codecs Audio: SBC, apt-X, AAC Color Black Applicable Standard Bluetooth 5.1 Power Supply Built-in Transmitting Output Class 2 Conform to Content protection: SCMS-T Type of Connection NFC、Bluetooth Maximum Output (W) Practical 56 (20×2+8×2) Input Terminal RCA (red and white) connector femalefrom S$279.90Min. 6 days
- Miyoshi USB speaker stand 2WAY blackCompact yet high output, powerful heavy bass. It can be installed in two types, a sound bar type and a 2ch type. It is a high output speaker with a maximum of 6W even though it is compact. Equipped with a passive radiator that amplifies and emphasizes the low frequency range and outputs it. It is... Read MoreFrequency Characteristic 200Hz~18kHz Impedance (Ω) 4 Maximum Output (W) 6W(3W+3W) Cable Length (m) About 1.2 Speaker Size (mm) About 52 Mass (g) About 543 Power Input (V) DC5V (supplied from USB port) Interface USB A connectorfrom S$46.99Min. 5 days
- SANWA SUPPLY SpeakerSince it is a USB speaker that supplies power and sound source with a single Type-C cable, you can connect around your computer neatly. It has a clip structure that also has a stand function, and can be used in 2WAY, such as by sandwiching it at the top of the screen of a laptop computer and fixi... Read MoreFrequency Characteristic 80Hz~18kHz Set Contents Instruction manual (warranty) Power Supply Supplied from USB port (DC5V 500mA) Dimension (mm) W205 x D36 x H68 (speaker body)from S$76.99Min. 2 days
- Timely USB power separated bar speaker● This product is a sound bar type speaker that can be installed in the gap at the bottom of the screen of a computer monitor. "USB power supply separated bar speaker" ● Various ways to use Telework and home study are increasing the need for improved and comfortable products around the ... Read MoreSurround Effect 2ch Frequency Characteristic 30Hz~15KHz Mass (g) 530 Warranty Period 6 months from the date of purchase Maximum Output (W) 6(3×2) S/N Ratio 65Db or less Power Supply USB 5V/600Ma Size (mm) W59×D65×H149 Material plasticfrom S$29.99Min. 6 days
- SANWA SUPPLY speakerIt is a 2ch multimedia speaker that can reproduce a spacious sound with a high power of 20W maximum practical output and a deep housing. Equipped with a tweeter dedicated to high-pitched sound reproduction, it enables beautiful sound reproduction of ultra-high-pitched sound with excellent transpa... Read Morefrom S$129.90Min. 2 days
- Logicool Logi DockMicrosoft/Zoom/Google certified The docking station "Logi Dock" that is useful for organization and web conferencing is a docking station with USB-A, USB-C, HDMI, and display port. You can charge your laptop up to 100W while connecting up to 5 USB peripherals and 2 monitors, so you can ... Read MoreSpeaker 55mm audio driver Audio Function 6 beamforming microphones RoHS directive (corresponding to 10 substances) Correspondence Color Graphitefrom S$789.90Min. 9 days
- Creative Media SP-T15W Phone / Tablet Compatible Wireless Speaker [Bluetooth] Creative T15 Wireless Black [AC Power / 2.0ch]A 2-way stereo Bluetooth wireless speaker with a compact body for amazing performance.Speaker Unit 2.0ch Color Black Mass (kg) Right: about 940, left: about 1060 Specification Woofer (Yes / No): No
- Sanwa Direct speakerThe ultra-slim design with a height of only 5 cm allows space-saving installation under the display. Since it operates with USB power supply, it is not necessary to secure AC power supply, and it can be operated by supplying power from the USB port of the TV. It supports audio input of 3.5mm ster... Read MoreImpedance (Ω) (Load) 4 Frequency Characteristic 100Hz~20000Hz Input Plug 3.5mm stereo mini plug x 1 Maximum Output (W) 6(3×2) Color Black External Output Headphone jack, microphone jack Power Supply Supply from USB port (DC 5V 1A) Outer Dimensions (mm) W450×D50×H50from S$66.99Min. 5 days
- TOHO MS-U1 PC speaker USB-C / USB-A connection [USB power supply]"Small USB speaker / with USB-A / C conversion" It is a small USB type palm-sized PC speaker. Built-in amplifier type. In addition to notebook PCs and Raspberry Pi, it can also be used for tablets and smartphones with the included C conversion. * Cannot be output from a USB hub.Cable Length (m) 1.1 Mass (g) 60 Dimension (mm) 63×30×40 Color Black Specification Inverted dome type 3W x 2from S$46.99Min. 6 days
- Artec Compact PC speakerWith a stereo mini plug that does not require an outlet if connected to a PC with a USB power supplyPlayback Frequency Band (Hz) 200~18000 Impedance (Ω) 4 Maximum Output (W) 6(3+3) Main Unit Dimensions (mm) 65 x 78 x 100 (2 pieces) Material ABS Cable Length (m) About 1.5 Color Black Set Contents Body x 1 Power Input (V) DC5(USB) Specification With volume controller Plug Φ3.5mm stereo mini plug Speaker Size (mm) Φ52 (2 pieces)from S$25.99Min. 4 days
- Princeton Edifier Hecate Gaming Speaker G2000 (Red)Edifier Hecate Gaming Speaker G2000 (Red).Output (W) 16 Interface Bluetooth, USB, 3.5mm stereo mini jack Color Redfrom S$269.90Min. 12 days
- JTT illumination sound barFull-range speakers with a diameter of 40 mm are placed on the left and right for powerful stereo sound with a USB-powered sound bar amplifier equipped with a colorful illumination bar. You can enjoy realistic stereo sound that cannot be imagined from a compact body. Power-saving and convenient U... Read MoreInput Terminal 3.5mm audio plug (stereo) Impedance (Ω) 4 Output (W) 6(3×2) Frequency band (Hz) 80-18K Dimension (mm) About 380 x 65 x 70 Mass (g) About 530 Cable Length (cm) About 80 Power Supply USB power supply type (5V/1A) Speaker Φ40mm×2 Noise Level (dB) ≧75from S$35.99Min. 10 days
- IRIS OHYAMA sound speakerA sound speaker that allows you to enjoy dynamic sound simply by connecting an HDMI cable to your TV. (* It is necessary to connect to an ARC-compatible HDMI terminal.) With HDMI interlocking, you can easily perform operations such as turning the power ON/OFF. (* To work with HDMI, it must be com... Read Morestandby power consumption (W) 0.5 or less Maximum Output (W) 20×2+40 Power Consumption (W) 25 Mass (g) 3850 Playback Frequency Band (Hz) 70~20k Power Input (V) AC100、50/60Hz Dimension (mm) About 900 x 118 x 67 Color Black Type Closed type Input Terminal HDMI Operation Environment Temperature 5-35°C, Humidity 20-80% Material resin, iron, etc.from S$369.90Min. 4 days
- IRIS OHYAMA sound speakerA sound speaker that allows you to enjoy dynamic sound simply by connecting an HDMI cable to your TV. (* It is necessary to connect to an ARC-compatible HDMI terminal.) With HDMI interlocking, you can easily perform operations such as turning the power ON/OFF. (* To work with HDMI, it must be com... Read Morestandby power consumption (W) 0.5 or less Power Consumption (W) 16 Mass (g) 2900 Maximum Output (W) 30+30 Playback Frequency Band (Hz) 70~20k Dimension (mm) About 750 x 78 x 76 Color Black Type Closed type Power Input (V) DC24 Input Terminal HDMI Operation Environment Temperature 5-35°C, Humidity 20-80% Material resin, iron, etc.from S$229.90Min. 4 days
- Timely USB Healing Speaker + Heal your heart and body with light and soundRefresh the tiredness of the day with light and your favorite music! Healing speaker with LED and MP3 player. You will be healed just by looking at it. A mysterious space that makes you feel like you are in the sea! The three colors of red, blue, and green shine faintly. Relax with the soothing e... Read Moreunit dimention (cm) 12.6×12.6×10.5 Mass (g) 300 Output (W) Speaker: 3 Interface USBfrom S$44.99Min. 7 days
- SANWA SUPPLY SpeakerIt is a 2ch multimedia speaker that can reproduce a spacious sound with a high power of 10W maximum practical output and a deep housing. The speaker-to-speaker cable is separable and can be extended with a 3.5 mm audio cable. The power switch and volume control are separate types, so you can easi... Read MoreFrequency Characteristic 150Hz~20000Hz Color Black Power Supply Built-in External Output Headphone jack (3.5mm) Set Contents Main unit, instruction manual (warranty) Input Terminal Stereo mini plug (3.5mm) Dimension (mm) W82×D130×H187from S$58.99Min. 5 days
- SANWA SUPPLY speakerA USB-powered soundbar speaker that can be fixed to the top of the screen of a laptop or tablet PC and can be powered by a USB cable. It is a USB power supply type speaker that supplies power from the USB port. Since it does not require AC power, it can be connected neatly and can be installed ea... Read Morefrom S$53.99Min. 2 days
- BUFFALO BSSP308UBK USB-powered Computer Speakers BlackSupports USB power type PC speaker headphone output that can adjust the volume at handFrequency Characteristic 120Hz~18000Hz Body dimensions (width W x height H x depth D) (mm) 72 x 135 x 94 (excluding protrusions) Cable Length (m) About 1.2 Mass of Main Unit (g) About 485from S$46.99Min. 2 days